Small Binder
A small binding machine is a tool or machine that is used when you want to combine multiple things together. One of the features of the compact binding machine is that it is relatively small and can be used easily. It can be used in a wide range of applications such as bundling and fixing wires and hoses, and fixing signs and display panels. It can be used not only in industrial applications but also in offices and homes. A product with a wide range of applications. Belt widths from 3.3mm to 8mm are available, and can be used for bundling work in various situations. It also includes various packing items such as rubber ropes, metal hooks for rubber ropes, and eggplants.
Other Related Pages
- TRUSCO Shime Shime 45 BeltDue to the use of devinyl chloride resin, there is almost no generation of dioxins during incineration. Bundling work such as electrical work and wiring.Belt Width (mm) 4.5 Width (mm) 4.5 Color Black Material Weatherproof nylon 66
- Nirei Industry Tightening unit for caulking 80 body set blackIt can be united in one size fits all, and there is no waste. For bundling thick cables, bundling pipes, etc., for packing workMass (kg) 1 Material 66 nylon Belt Width (mm) 8 Trusco Part No. 815-7695 Belt Color Blackfrom S$149.90Min. 2 days
- YUTAKA MAKE Hardware Ladder lockDedicated metal fittings for flat belts. You can easily fix the belt, adjust the length of the belt, and connect the belt. Connection and length adjustment when using a belt for bundling work, etc.Material Polyacetal
- YUTAKA MAKE Bracket C BuckleThe flat belt can be processed freely. For connecting belts. Connection and length adjustment when using a belt for bundling work, etc.Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Polyacetal
- Nirei Industry Small Binding Machine Shime Shime 45 Tool KitA small household binding machine that can be bound in one size and without waste. For electrical work and wiring bundling. For bundling and fixing air piping hoses. For fixing signboards, display panels, etc. For bundling and fixing wiring related to machinery and equipment.Breaking Strength (kg) 10 Belt Width (mm) 4.5 Material (Belt) 66 nylon Color (Body) Black Material (Clip) Polyacetal
- Nirei Industry Squeeze 60 2 spare belt whiteMaterial 66 nylon Width (mm) 6 Trusco Part No. 815-7666 Color White Suitable for Tightening 60 2 Length (m) 50 Mass (g) 425
- ESCO 20mm buckle (plastic / 2pcs)Side release type. Streamlined simple design. A type with high strength and impact resistance. Large and long push part realizes better operability.Suitable Band Width (mm) 20 Dimension (mm) 29×50×10 Esco Part No. EA628RA-120 Material Polyacetanol resin
- ESCO 50mm buckle (side release / plastic)Suitable Band Width (mm) 50 Dimension (mm) 60×94×14 Esco Part No. EA628RA-50 Type Side release Material plastic
- ESCO 25mm buckle (plastic / 2pcs)Side release type. Streamlined simple design. A type with high strength and impact resistance. Large and long push part realizes better operability.Suitable Band Width (mm) 25 Dimension (mm) 35×60×12 Esco Part No. EA628RA-125 Material Polyacetanol resin
- TRUSCO Rubber rope with buckle type 1 pcWith buckles on both ends, it can be easily installed. The length can be adjusted without using tools.Thickness (mm) 2 Width (mm) 20 Material Reuse tire tube hook: Steelfrom S$5.99Min. 2 days
- ESCO 25mm buckle (side release / plastic)Suitable Band Width (mm) 25 Dimension (mm) 34×76×11 Esco Part No. EA628RA-25 Type Side release Material plastic
- TRUSCO Clip for Shime Shime 45Due to the use of devinyl chloride resin, there is almost no generation of dioxins during incineration. Bundling work such as electrical work and wiring.Trusco Part No. 381-8616 Mass (g) 66 Color Black Material Polyacetal resin
- TRUSCO Small binding machine shime 45 setsIt can be bundled in one size fits all, and no dust is generated after binding. There is no need to cut with nippers. Since the main body and belt clip are all made of devinyl chloride resin, there is almost no generation of dioxins during incineration. Electrical work, wire bundling work. Packin... Read MoreSuitable Temperature (℃) -20~100 Mass (g) 315 Trusco Part No. 381-8586 Belt Width (mm) 4.5 Material (Main Unit) ABS resin Color Black Material (Clip) Polyacetal resin Material (Belt) Weatherproof nylon 66
- TRUSCO Rubber rope bracket BuckleIt is a metal fitting for rubber rope. Metal fittings for rubber rope.Type Tool-free typefrom S$2.49Min. 2 days
- Nirei Industry Professional packing tying machine squeeze 60 2 kit whiteWith a 50m long belt, it binds small to thick items. It can be operated and tightened with one hand. There is no part to throw away and there is no waste (garbage). As it is an assortment kit, it is convenient to carry.Breaking Strength (kg) 40 Belt Width (mm) 6 Material (Belt) 66 nylon Material (Clip) 66 nylon Mass (g) 735 Trusco Part No. 815-7668 Material (Body) ABS resin Color White
- ESCO 25mm adjuster (5 plastic)Suitable Band Width (mm) 25 Dimension (mm) 32×25×6 Esco Part No. EA628RK-25 Material plastic
- Nirei Industry Squeeze 60 2 spare clip whiteSpecification 100 clips (10 pcs x 10) Material 66 nylon Suitable Belt Width (mm) 6 Mass (g) 92.5 Color White Trusco Part No. 815-7667
- ESCO 38mm buckle (side release / plastic)Suitable Band Width (mm) 38 Dimension (mm) 47×85×13 Esco Part No. EA628RA-38 Type Side release Material plastic
- ESCO 30mm buckle (side release / plastic)Suitable Band Width (mm) 30 Dimension (mm) 41×76×12 Esco Part No. EA628RA-30 Type Side release Material plastic
- ESCO 50mm buckle (plastic / 2 pieces)Side release type. Streamlined simple design. A type with high strength and impact resistance. Large and long push part realizes better operability.Suitable Band Width (mm) 50 Dimension (mm) 60×76×16 Esco Part No. EA628RA-150 Material Polyacetanol resin
- Nirei Industry Shime Shime 45 Professional Spare Clip BlackMass (g) 392 Trusco Part No. 815-7660 Color Black Material Polyacetal Suitable for Shime Shime 45 binding machine
- ESCO 50mm adjuster (5 plastic)Suitable Band Width (mm) 48 Dimension (mm) 61×40×8 Esco Part No. EA628RK-50 Material plastic
- Nirei Industry Shime Shime 45IICan be bound to one size fits all and does not generate dust after binding (no need to cut with nippers) Since the main body, belt, and clip all use devinyl chloride resin, there is almost no generation of dioxins during incineration. For electrical work and wire bundling work. For bundling and f... Read MoreBelt Width (mm) 4.5 Material (Main Unit) ABS resin Color (Body) Orange
- Nirei Industry Shime Shime 45 Professional Spare Clip WhiteTrusco Part No. 815-7661 Color White Mass (g) 392 Material Polyacetal Suitable for Shime Shime 45 binding machinefrom S$49.99Min. 2 days
- ESCO 38mm buckleSide release type. Streamlined simple design. A type with high strength and impact resistance. Large and long push part realizes better operability.Suitable Band Width (mm) 38 Dimension (mm) 46×69×15 Esco Part No. EA628RA-138 Material Polyacetanol resin Set Contents Two buckles male and female
- TRUSCO Rubber rope bracket W hookIt is a metal fitting for rubber rope. It can be easily installed on a rubber rope without tools.Surface Treatment Hot-dip galvanized finish Material Steelfrom S$2.89Min. 2 days
- TRUSCO Metal hook for rubber ropeIt is a metal fitting for rubber rope. It is a type that is fixed and installed at the end of a rubber rope by hitting it with an insertion hammer or the like. Metal fittings for rubber rope.Type Hammer fixing Surface Treatment Hot-dip galvanized finish Material / Finish Iron (plating finish) Material Steel
- ESCO 20mm adjuster (5 plastic)Suitable Band Width (mm) 20 Dimension (mm) 27×22×6 Esco Part No. EA628RK-20 Material plastic
- YUTAKA MAKE Bracket A Buckle A20 × L54 BlackMass (g) 11 Dimension (mm) 120×60×20 Suitable Belt Width (mm) 20 Trusco Part No. 828-0772 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Polyacetalfrom S$2.89Min. 2 days
- ESCO 20mm buckle (5 plastic)Suitable Band Width (mm) 20 Outer Dimensions (mm) 29×55 Specification Adjuster function at both ends Material Polyacetal resinfrom S$6.39Min. 2 days
- TRUSCO Replacement blade for Shime Shime 45Replacement blade for GJ45S / GJ45S-BK and Shimeme 45.Suitable Model GJ45S・GJ45S-BK Trusco Part No. 381-8624 Mass (g) 6from S$8.89Min. 2 days
- Nirei Industry Professional packing tying machine squeeze 60 2 kit blackBelt Width (mm) 6 Material (Clip) 66 nylon Material (Belt) 66 nylon Mass (g) 735 Trusco Part No. 815-7678 Material (Body) ABS resin Color Black
- ESCO 30mm buckle (plastic / 2 pieces)Side release type. Streamlined simple design. A type with high strength and impact resistance. Large and long push part realizes better operability.Suitable Band Width (mm) 30 Dimension (mm) 40×62×12 Esco Part No. EA628RA-130 Material Polyacetanol resinfrom S$3.49Min. 2 days
- TRUSCO 60 sets of packing and binding machineWith a tightening lever, strong binding is possible. No chips are generated even after cutting, and no waste (dust) is generated. It is a handy type that does not require electricity and is convenient to carry. Parcel or cardboard packaging. Bundling of pipes, fixing insulation and ducts. * Pleas... Read MoreOperating Temperature Range (℃) -20~80 Trusco Part No. 301-1666 Belt Width (mm) 6 Mass (g) 705 Set Contents Body, belt 6mm x 50m roll, 100 clips Material Body: ABS plastic belt clip: 66 nylon Compatible Belt GJ60BT-75N
- TRUSCO Tightening 60 spare clipTrusco Part No. 301-1674 Material 66 nylon Mass (per box) (g) 89 Mass (g) 89 Compatible Belt GJ60BT-75N Color Whitefrom S$10.99Min. 2 days
- TRUSCO Replacement blade for professional packing and binding machineTrusco Part No. 815-7669 Mass (g) 1 Suitable for TSS60SETfrom S$7.39Min. 2 days
- Nirei Industry Sachet 60 2 body only for professional packing and binding machineOnly the body with retightening function.Mass (g) 135 Belt Width (mm) 6 Trusco Part No. 815-7670 Material ABS resin Color yellow
Filter by categories