A small household binding machine that can be bound in one size and without waste.
For electrical work and wiring bundling. For bundling and fixing air piping hoses. For fixing signboards, display panels, etc. For bundling and fixing wiring related to machinery and equipment.
Breaking Strength (kg) 10 Belt Width (mm) 4.5 Material (Belt) 66 nylon Color (Body) Black Material (Clip) Polyacetal
It can be bundled in one size fits all, and no dust is generated after binding. There is no need to cut with nippers. Since the main body and belt clip are all made of devinyl chloride resin, there is almost no generation of dioxins during incineration.
Electrical work, wiring bundling work. Pack... Read More
Suitable Temperature (℃) -20~100 Mass (g) 315 Trusco Part No. 381-8586 Belt Width (mm) 4.5 Material (Main Unit) ABS resin Color Black Material (Clip) Polyacetal resin Material (Belt) Weatherproof nylon 66
With a 50m long belt, it binds small to thick items. It can be operated and tightened with one hand. There is no part to throw away and there is no waste (garbage). As it is an assortment kit, it is convenient to carry.
Breaking Strength (kg) 40 Belt Width (mm) 6 Material (Belt) 66 nylon Material (Clip) 66 nylon Mass (g) 735 Trusco Part No. 815-7668 Material (Body) ABS resin Color White
Can be bound to one size fits all and does not generate dust after binding (no need to cut with nippers) Since the main body, belt, and clip all use devinyl chloride resin, there is almost no generation of dioxins during incineration.
For electrical work and wiring bundling work. For bundling and... Read More
Belt Width (mm) 4.5 Material (Main Unit) ABS resin Color (Body) Orange
With a tightening lever, strong binding is possible. No chips are generated even after cutting, and no waste (dust) is generated. It is a handy type that does not require electricity and is convenient to carry.
Parcel or cardboard packaging. Bundling of pipes, fixing insulation and ducts.
* Pleas... Read More
Operating Temperature Range (℃) -20~80 Trusco Part No. 301-1666 Belt Width (mm) 6 Mass (g) 705 Set Contents Body, belt 6mm x 50m roll, 100 clips Material Body: ABS plastic belt clip: 66 nylon Compatible Belt GJ60BT-75N
The binding belt can be easily tightened and cut. It can be bundled in one size fits all, and no dust is generated after binding. Since the main body and clips are all made of devinyl chloride resin, there is almost no generation of dioxins during incineration.
Can be bundled in one size fits all. Since the main body, belt, and clip all use devinyl chloride resin, there is almost no generation of dioxins during incineration. A small portable type that is convenient for work in high places and narrow places.
Electrical work, wiring bundling work. Packing... Read More
Tensile strength at break (kg) 10 (reference value) Belt Length (m) 15 Mass (g) 315 Belt Width (mm) 4.5 Material Body: ABS resin, clip: Polyacetal resin
It can be tied to any size, and the long belt makes it easy to bind. 66 Nylon resin can be easily bound. With a total mass of about 1 kg, it is easy to carry.
Packing, packing. Bundling thick cables (fixing racks). Civil engineering (bonding burial), binding work at construction sites. Bundling p... Read More
Applicable Temperature Range (℃) -20 ~ 80 Breaking Strength (kg) 40 Material Belt clip: Nylon 66 Remark Set Color White
Due to the use of devinyl chloride resin, there is almost no generation of dioxins during incineration.
Bundling work such as electrical work and wiring.
Mass (g) 33 Type 5 linkage type Material Polyacetal resin
For easy packaging. For bundling the mouth of pipes, bags, etc. It can be used for various cohesion at home, in the office, and for industrial use. Free size and no waste. It can be operated and tightened with one hand.
Belt Width (mm) 4.5 Tensile Strength (kg) About 7 Included Accessories Spare blade (1 sheet)
It can be bundled to any size, and no dust is generated after binding (no need to cut with nippers, etc.). The body mass is only 315 kg. Since the main body, belt and clip are all made of devinyl chloride resin, there is almost no generation of dioxins during incineration.
If you grasp the retightening lever, it will be tightened. It can be operated and tightened with one hand. You can work while holding the unity partner.
Belt Width (mm) 4.5 Material (Belt) 66 nylon Trusco Part No. 815-7680 Material (Body) ABS resin Material (Clip) Polyacetal
It is compact and portable and can be hung on the waist. One size fits all You don't need many types. Non-loss type No waste (dust) is generated, and it is easy after work. Easy workability The long length allows you to work even in narrow spaces, and you can take a long pulling white. Excell... Read More
Belt Length (m) 15 Belt Width (mm) 4.5 Color White Specification With hook