All Category

for Polypropylene Bands

PP band is a stopper and fastener used to bind polypropylene packing bands called PP bands. Mainly made of polypropylene or tinplate. After binding boxes such as cardboard with PP bands, you can use PP band stoppers to fix them securely. In particular, the stopper made of polypropylene can be tightened by hand, so no special equipment is required and it is easy to use. Large cardboard boxes can be quickly packed and reinforced by tightening with a PP band stopper. ?

Other Related Pages

View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. Speed stopper 16mm
    Kotoko Speed stopper 16mm
    You can easily pack without using a machine. It can be reused and is economically excellent. There is also a way to untie it. It can be easily re-tightened. It is your idea product to use. (Please use it by making full use of its functions.) Packing band fasteners
    Dimension (mm)  16  Tensile Strength (kg)  80  Color  Natural  Material  PP 
    from S$49.99
    Min. 2 days
  2. PP Band Set
    YUTAKA MAKE PP Band Set
    Thickness (mm)  0.5  Width (mm)  15.5  Mass (g)  247  Length (m)  50  Trusco Part No.  828-0800  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.99
    Min. 2 days
  3. Stopper  For PP band
    MonotaRO Stopper For PP band
    A stopper for the PP band for hand tightening. You can easily tighten the band and pack it securely. For hand-tightened PP band * Do not use for any other purpose. * Be sure to wear gloves such as work gloves when using. * Never reuse it. It may not be possible to maintain strength. * Do not use ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat  Color  Milky white  Suitable for  PP bandwidth 15.5mm  Material  Polypropylene 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  4. Dick New Stopper
    DAINICHI CAN (DIC) Dick New Stopper
    A stopper for the PP band for hand tightening. Easy and quick plastic fasteners pack your valuables securely. Unlike conventional commercial products, it can be packed by simply inserting the "ring" of the band into the buckle and pulling it back. * We do not deliver to private homes (d... Read More
    Rating:
    89%
    from S$28.99
    Min. 2 days
  5. PP Band for Stopper
    TRUSCO PP Band for Stopper
    A hand-tightening stopper that is easy and easy to handle. Since it is made of polypropylene, it does not generate toxic gases such as dioxins even when burned as garbage. Stopper for PP band
    Material / Finish  Polypropylene  Material  Polypropylene 
    Rating:
    95%
    from S$4.89
    Min. 2 days
  6. Laser Stopper (for PP Band)
    NAX Laser Stopper (for PP Band)
    A stopper for the PP band for hand tightening. * 16mm products are compatible with PP bands with a width of 15.5mm.
    Dimension (mm)  16  Type  Flat type  Color  Natural  Material  Polypropylene 
    Rating:
    87%
    from S$3.29
    Min. 2 days
  7. PP Band Seal
    SHOKO KIKO PP Band Seal
    Mass (kg)  2.7  Length (mm)  27  Thickness (mm)  About 0.3  Type  Paper, PP band seal  Material  Tinplate 
    Rating:
    91%
    from S$32.99
    Min. 2 days
  8. Band stopper for 16mm
    MIYAJIMA Chemical Industry Band stopper for 16mm
    Band stopper for hand tightening. Securely pack your important luggage.
    Included Accessories  1 safety cutter  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For 16mm 
    Rating:
    97%
    from S$29.99
    Min. 2 days
  9. Cardboard stopper
    MORIYA Sangyo Cardboard stopper
    By inserting it into the four corners of the cardboard, you can fix the upper flaps that interfere with your work. In addition, cardboard can be stacked as it is. Ideal for picking work, moving, etc.
    Dimensions (cm)  12.3×11×2.3  Mass (g)  68  Material  Polypropylene 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  10. Convenience Stopper
    Shin-Etsu Kogyo Convenience Stopper
    For 16 mm band
    Dimension (mm)  16  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$3.49
    Min. 2 days
  11. PP Band Policy Buckle
    Kotoko PP Band Policy Buckle
    You can easily pack without using a machine. It can be reused and is economically excellent. There is also a way to untie it. It can be easily re-tightened. Packing band fasteners
    Dimension (mm)  16  Material  Polypropylene 
    from S$44.99
    Min. 2 days
  12. Band stopper for 16mm
    YUTAKA MAKE Band stopper for 16mm
    A stopper exclusively for the PP band for hand tightening. Hand tightening PP band fastener
    Remark  15.5mm  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    from S$4.69
    Min. 2 days
  13. PP band stopper
    DSLINE PP band stopper
    PP band stopper for hand tightening. Easy and quick fasteners made of plastic also securely pack important luggage. You can pack it by simply putting the band "ring" in the buckle and pulling it back.
    Suitable for  For 16mm 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  14. Buckle for 19.0mm PP band (50 pieces)
    ESCO Buckle for 19.0mm PP band (50 pieces)
    Suitable Band Width (mm)  19  Esco Part No.  EA628PM-119  Material  Polypropylene 
    Rating:
    80%
    from S$7.39
    Min. 2 days
  15. Cardboard clip
    YUTAKA MAKE Cardboard clip
    Workability is improved when packing in cardboard. Fixed the bounce of the lid. Convenient for sales promotion such as POP installation.
    Material  PP 
    from S$5.69
    Min. 2 days
  16. PP soft band stopper set
    MIYAJIMA Chemical Industry PP soft band stopper set
    Packing set with stopper and cutter Convenient for packing a little large luggage
    Thickness (mm)  0.52  Length (m)  50  Width (mm)  About 15  Set Contents  PP band x 1 roll, stopper x 25, cutter 1  Material  Polypropylene  Color  Yellow 
    from S$13.99
    Min. 2 days
  17. Buckle for 15.5mm PP band (100 pieces)
    ESCO Buckle for 15.5mm PP band (100 pieces)
    For EA628PL-6 ・ -7, PM-1 ~ -8
    Suitable Band Width (mm)  15.5  Suitable Model  EA628PL-6・-7、PM-1~-8  Esco Part No.  EA628PM-116  Material  Polypropylene 
    from S$11.99
    Min. 4 days
  18. Smart stopper
    HEIKO Smart stopper
    It acts as a clasp when binding with a PP band. For packing
    Rating:
    100%
    from S$34.99
    Min. 2 days
  19. Band stopper 15. 5mm × 100m
    YUTAKA MAKE Band stopper 15. 5mm × 100m
    Width (mm)  15.5  Mass (g)  520  Trusco Part No.  828-0801  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  20. Spot PP Seal 12.0mm
    SHOKO KIKO Spot PP Seal 12.0mm
    Type  Paper, PP band seal  Material  Tinplate  Thickness (mm)  0.25~0.30  Mass (kg)  2.3  Width (mm)  12  Length (mm)  27  Trusco Part No.  816-6491 
    from S$39.99
    Min. 4 days
  21. SPOT stopper 19. 0 mm (with 500 pieces)
    SHOKO KIKO SPOT stopper 19. 0 mm (with 500 pieces)
    Mass (kg)  2.4  Trusco Part No.  816-6493  Material  Polypropylene  Color  White 
    from S$98.99
    Min. 11 days
  22. Band stopper
    MIYAJIMA Chemical Industry Band stopper
    Easy to pack heavy items Convenient for packing slightly larger packages
    Size  16mm type  Material  Polypropylene  Color  White 
    from S$5.39
    Min. 3 days
  23. SPOT  Stopper  16.0 mm (1000 pieces)
    SHOKO KIKO SPOT Stopper 16.0 mm (1000 pieces)
    A resin stopper for hand tightening (PP band) that is easy and easy to pack. From general packing to pallet packing
    Mass (kg)  2.2  Trusco Part No.  816-6492  Material  Polypropylene  Color  [Stopper for hand tightening] White 
    from S$89.99
    Min. 3 days
  24. My car keep 16mm 10,000 pieces
    Ishimoto Maoran My car keep 16mm 10,000 pieces
    It is a stopper for PP band. For general packaging
    Mass (g)  2.2  Trusco Part No.  868-7701  Material  Polypropylene (PP)  Suitable Band Width (mm)  16 
    from S$489.90
    Min. 3 days
  25. Buckle for 15.5mm PP band (1000 pieces)
    ESCO Buckle for 15.5mm PP band (1000 pieces)
    Suitable Band Width (mm)  15.5  Esco Part No.  EA628PM-116B  Material  Polypropylene 
    from S$109.90
    Min. 4 days
  26. My car keep 12mm 10,000 pieces
    Ishimoto Maoran My car keep 12mm 10,000 pieces
    It is a stopper for PP band. For general packaging
    Suitable Band Width (mm)  12  Mass (g)  1.25  Trusco Part No.  868-7700  Material  Polypropylene (PP) 
    from S$489.90
    Min. 3 days
  27. Handbag holder
    ESCO Handbag holder
    It is a convenient item that can be hung on the string that packed the product so that it can be hung by hand. You can also use it by hanging it on the hand strap of a paper bag.
    from S$22.99
    Min. 4 days
  28. For seal + PP band
    MonotaRO For seal + PP band
    It is a closed type PP band seal. PP band unity * When using this product, be sure to wear gloves to prevent danger. * This product is a sealing material for PP bands. Do not use on iron strips or anything else. * When storing, avoid places with high temperature and humidity. It may cause rust. *... Read More
    Type  Close  Length (mm)  About 28  Thickness (mm)  About 0.3  Material  Steel (galvanized) 
    Rating:
    89%
    Discontinued
  29. PP Band Stopper
    Kotoko PP Band Stopper
    Band stopper for PP band for hand tightening. For hand tightening of 15.5mm PP band.
    Width (mm)  16 
    Rating:
    100%
    Discontinued
  30. Family stopper
    No Brand Family stopper
    It is a size that is easy to use at home.
    Type  Flat type  Specification  Stopper for family band 16mm 
    Discontinued
  31. Band stopper 12mm × 15m
    YUTAKA MAKE Band stopper 12mm × 15m
    Trusco Part No.  113-0689  Width (mm)  12  Length (m)  15  Mass (g)  68  Packaging  Bag packed 
    Discontinued
  32. PP band stopper
    Tsukasa PP band stopper
    Band stopper for 19mm PP band. Used for hand-tightened packing using a 19 mm PP band.
    Band Width (mm)  19 
    Discontinued
  33. sticker
    No Brand sticker
    Type  PP band seal 
    Rating:
    80%
    Discontinued
  34. Band stopper
    IRIS OHYAMA Band stopper
    A convenient stopper for bundling using a PP band. Compatible with 16 mm wide tapes such as flat-wound PB-200.
    Applicable Width (mm)  16  Material  Polypropylene  Color  White 
    Discontinued
  35. sticker
    Koei sticker
    Type  PP band seal 
    Discontinued
  36. PP band stopper (color)
    MonotaRO PP band stopper (color)
    A stopper for the PP band for hand tightening. * The color may change slightly.
    Suitable Band Width (mm)  15.5  Dimension (mm)  16  Type  Flat type  Material  Polypropylene 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

36 Item(s)

Set Ascending Direction
Filter by categories