All Category

Shrink Film

Other Related Pages

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Cap seal
    HAKKO Cap seal
    For tampering prevention such as foreign matter contamination and unopened appeal! It can be easily used for small lots of bottled processed foods such as heat-shrinkable film jam, honey, and tsukudani, which can be purchased in units of 100 sheets. By sealing the cap, you can check that the item... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  2. Heat Shrink Films
    goot (TAIYO ELECTRIC) Heat Shrink Films
    This product is a high-end commercial shrink film that shrinks with heat. You can easily make beautiful shrink wrapping just by wrapping the product and heating it with an industrial dryer. There are almost no scratches on the product after packaging or bag breakage due to impact. No toxic gas is... Read More
    Thickness (μm)  12  Length (m)  20  Width (mm)  500  Material  Polyolefin 
    Rating:
    75%
    from S$14.99
    Min. 2 days
  3. Replacement Film (Shrink Film)
    HAKKO Replacement Film (Shrink Film)
    For shrink wrapping, bending of plastic molded products and rubber products, etc.
    Length (m)  100  Material  Polyolefin film  Mass (kg)  1.08  Thickness (μm)  15 
    Rating:
    77%
    from S$29.99
    Min. 2 days
  4. Heat Shrink Wrap Film Roll
    MonotaRO Heat Shrink Wrap Film Roll
    A shrink film that shrinks with heat. It can be wrapped in a film processed with a heat sealer, etc., heated with a heat gun, and shrink-wrapped. For packing products, etc. * Use a heat gun that emits hot air of 90 ° C or higher. * Be careful not to get burned or fire because you will use equipme... Read More
    Thickness (μm)  12  Length (m)  20  Width (mm)  500  Shrinking Temperature  90℃~130℃  Material  Polyolefin  Color  Transparent 
    Rating:
    50%
    from S$9.59
    Min. 2 days
  5. Half-fold shrink film
    Sealed Air Japan Half-fold shrink film
    Sufficient sealing strength can be obtained even with a thin film, and the cost advantage of the down gauge can be obtained. It has excellent transparency and luster that enhances the display effect of products, and gives a glossy finish comparable to vinyl chloride. With a high shrinkage rate, i... Read More
    Specific Gravity  0.91~0.94  Melting Point (℃)  100~140  Thickness (μm)  15  Length (m)  500  Shape  Half-fold  Material  Polyethylene  Color  Transparent 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction