All Category

Set Products (Heating / Shrink Tool)

There are hot air processing machines and super dryers. Super dryer is used when processing heat shrink tubing and peeling stickers and stickers. The heat source emitted from the super dryer is due to the heating wire inside the equipment, and it is hot enough to cause burns when it is directly applied to the human body. Depending on the type of dryer, the tip part can be removed and another attachment can be attached, making it useful in various situations.
View : Grid List
Filter

7 Item(s)

Set Ascending Direction
  1. Hot Air Machine Plastic Jet Attachment Set
    SURE (ISHIZAKI ELECTRIC MFG) Hot Air Machine Plastic Jet Attachment Set
    Comes with an attachment that can be used for a wide range of purposes. Shrink packaging, peeling labels, bending PVC pipes.
    Wind Speed (m/min)  1000  Power Consumption (W)  1000  Air volume (L / min)  180  Dimensions, Width W x Depth D x Height H (mm)  213×70×191  Trusco Part No.  331-8729  Hot Air Temperature (℃)  450  As ONE Part Number  6-477-01  Mass (g)  750  Power Input (V)  AC100  Cable Length (m)  About 3  Type  Body  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$199.90
    Min. 2 days
  2. AC100V / 1000W heat gun set
    ESCO AC100V / 1000W heat gun set
    Set the attachment on the standard machine. Uses a robust steel plate body. Improved durability by improving the internal distribution of heater temperature.
    Hot Air Temperature (℃)  450, with spoon nozzle: 500  Esco Part No.  EA365VA-10  Cable Length (m)  Power Input (V)  AC100(50/60Hz)  Mass (g)  About 750  Air Volume (m3/min)  0.18  Material  Synthetic resin, steel plate  Wind Speed (m/min)  1000  Dimensions, Width W x Length L x Height H (mm)  Φ70×213×191  Power Consumption (W)  1000 
    from S$229.90
    Min. 2 days
  3. AC100V / 1020W heat gun set (variable temperature)
    ESCO AC100V / 1020W heat gun set (variable temperature)
    Supports a wide range of work with strong and weak functions
    Power Consumption (W)  1020  Air volume (L / min)  180  Hot Air Temperature (℃)  250~600  Dimension (mm)  253×70×200  Cable Length (m)  Power Input (V)  AC100(50/60Hz)  Mass (g)  About 950  Esco Part No.  EA365VA-12  Included Accessories  Three types of nozzles, steel case 
    from S$489.90
    Min. 2 days
  4. AC100V / 300W heat gun set (for welding)
    ESCO AC100V / 300W heat gun set (for welding)
    The optimum temperature and wind pressure for PVC welding have been achieved.
    Wind Pressure (mmAq)  130  Dimension (mm)  260×70×191  Cable Length (m)  Power Consumption (W)  300  Hot Air Temperature (℃)  330  Power Input (V)  AC100(50/60Hz)  Mass (g)  About 740  Esco Part No.  EA365VA-13 
    from S$399.90
    Min. 6 days
  5. AC100V / 1000W heat gun set
    ESCO AC100V / 1000W heat gun set
    Power Consumption (W)  1000  Air volume (L / min)  180  Dimension (mm)  213×70×191  Cable Length (m)  Hot Air Temperature (℃)  450  Power Input (V)  AC100(50/60Hz)  Mass (g)  About 750  Esco Part No.  EA365VA-11  Included Accessories  Three types of nozzles, steel case 
    from S$349.90
    Min. 6 days
  6. Shrink mate
    HAKKO Shrink mate
    You can easily fix package damage in stores. You can make a set sale item unique to the store. Protects samples and exhibits from dust and dirt. The film is polyolefin-based (non-PVC) and easy to incinerate. Stationery / Paper: Notebooks, Albums, Calendars, Books Cosmetics: Cosmetics, Soap, Shamp... Read More
    Highest Temperature (℃)  400  Cutting Width (mm)  200 
    Rating:
    93%
    Discontinued
  7. Super dryer 1800W (with case)
    DENKA ELECTRON Super dryer 1800W (with case)
    It comes with a special case that is very convenient and sturdy for bringing it to the site and storing it for storage. Convenient for work in various ranges and shapes, and comes with 4 types of attachments attached to the tip. It can be placed vertically so that you can work with both hands.
    Temperature (℃)  60~550  Voltage (V)  AC110  Power Consumption (W)  1800  Mass (g)  800 (excluding accessories)  Air volume (L / min)  250~550 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

7 Item(s)

Set Ascending Direction