All Category

Replacement Parts (Heating / Shrink Tool)

Replacement parts for heating guns and shrink supplies are used for hot air machining tools. By replacing the parts of the tool that wear out over time, the life of the main unit will be extended. There are various types of parts such as motors, fans, and rectifying guides. It is important to use parts that are compatible with each body, which facilitates operations such as welding and drying. Insulation sheets made of mica or ceramic, and PVC bars used for PVC welding are also in this category.
View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. Plastic Jet for Insulation My Cassette
    SURE (ISHIZAKI ELECTRIC MFG) Plastic Jet for Insulation My Cassette
    Mica (mica) sheet for plastic jet insulation.
    Mass (g)  12  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Insulated My Cassette 
    Rating:
    100%
    from S$9.49
    Min. 2 days
  2. Carbon Brush Set for Plastic Jet
    SURE (ISHIZAKI ELECTRIC MFG) Carbon Brush Set for Plastic Jet
    Mass (g)  Specification  Carbon brush for plastic motor  Type  Carbon brush set  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  3. Hard welding rod
    SURE (ISHIZAKI ELECTRIC MFG) Hard welding rod
    Welded PVC rod for plastic jet.
    Diameter (Φmm)  Overall Length (mm)  300  Trusco Part No.  805-2486  Suitable for  All types of plastic jets  Suitable Model  All types of plastic jets  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Hard welding rod  Color  Transparent  Material  Vinyl chloride  Dimension (mm)  Φ3×300 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  4. Filter for PJ-206A1
    SURE (ISHIZAKI ELECTRIC MFG) Filter for PJ-206A1
    Trusco Part No.  805-2469  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  PJ-206A1  Type  filter 
    from S$2.99
    Min. 2 days
  5. Insulation mica
    HAKKO Insulation mica
    This is a heating option. Replacement parts for 880B, 880, 881, 882
    Rating:
    100%
    from S$1.19
    Min. 2 days
  6. Filter case
    SURE (ISHIZAKI ELECTRIC MFG) Filter case
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  PJ-206A1 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  7. Motor for 880B / 880C / 881/882
    HAKKO Motor for 880B / 880C / 881/882
    Specification  With screw  Trusco Part No.  848-2985  Suitable for  880B・880C・881・882 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  8. Motor for PJ-206A1
    SURE (ISHIZAKI ELECTRIC MFG) Motor for PJ-206A1
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  PJ-206A1  Type  motor 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  9. Soft PVC stick
    SURE (ISHIZAKI ELECTRIC MFG) Soft PVC stick
    Diameter (Φmm)  Length (mm)  300  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  Hot air processing machine PJ-203A1 
    Rating:
    80%
    from S$8.89
    Min. 2 days
  10. Hot jet bobbin
    Matsuden Hot jet bobbin
    Temperature Control Range (℃)  0~400  Mass (g)  80  Output (W)  700  Trusco Part No.  242-8831  Suitable Model  Matsuden Hot Jet W47-A  Dimensions, Width W x Depth D x Height H (mm)  220×220×280  Power Cable (m) 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  11. Station type foam cutter 650mm heater
    SURE (ISHIZAKI ELECTRIC MFG) Station type foam cutter 650mm heater
    Trusco Part No.  805-2505  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$98.99
    Min. 2 days
  12. Insulating ceramic paper for plastic jets
    SURE (ISHIZAKI ELECTRIC MFG) Insulating ceramic paper for plastic jets
    Insulation ceramic sheet for plastic jets.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.69
    Min. 2 days
  13. Replacement parts for heat cutters
    SURE (ISHIZAKI ELECTRIC MFG) Replacement parts for heat cutters
    It is a replacement part for the heat cutter RC-40.
    from S$29.99
    Min. 2 days
  14. Φ6mm hot air concentration nozzle
    ESCO Φ6mm hot air concentration nozzle
    "Melting / welding and drying" You can defrost with hot air, defrost, melt solder, dry paint, and weld PVC.
    Mass (g)  50  Shaft Length (mm)  57  Tip Inner Diameter (mm)  Overall Length (mm)  87  Shape  Concentrated nozzle  Esco Part No.  EA365VD-2  Material  Steel sheet 
    from S$25.99
    Min. 6 days
  15. 55mm spoon nozzle
    ESCO 55mm spoon nozzle
    "Shrink tube processing" Hot air can be rotated, and the entire shrink tube can be processed uniformly without rotating the workpiece. For heat shrink tube processing, etc.
    Tip Width (mm)  55  Mass (g)  58  Overall Length (mm)  87  Esco Part No.  EA365VD-1  Shape  Hook nozzle  Material  Steel sheet 
    from S$25.99
    Min. 6 days
  16. 42mm flat nozzle
    ESCO 42mm flat nozzle
    "Welding" Insert between PVC sheets, heat and soften the surface, and crimp with a roller.
    Mass (g)  74  Overall Length (mm)  89.5  Esco Part No.  EA365VD-3  Nozzle shape  Flat nozzle  Material  Steel sheet  Inner Dimensions (mm)  [Tip] 3 x 42 
    from S$47.99
    Min. 6 days
  17. Heat Gun Plajet Mini Attachment
    SURE (ISHIZAKI ELECTRIC MFG) Heat Gun Plajet Mini Attachment
    Optional attachment for the Prajet Mini PJ-M20 and PJ-M50.
    Material / Finish  Iron  Suitable Model  PJ-M20、PJ-M50 
    from S$6.29
    Min. 2 days
  18. 60mm welding nozzle
    ESCO 60mm welding nozzle
    Welding nozzle. The point is how much force is applied to the welding rod. When welding with a welding rod
    Mass (g)  45  Overall Length (mm)  60  Esco Part No.  EA365VD-11  Material  Steel sheet  Inner Diameter (Φmm)  [Discharge port] 5, [Inlet] 8  Applicable cable size (mm 2 [Heat Gun] EA365VA-3 
    from S$119.90
    Min. 6 days
  19. Hot jet K-2A bobbin
    Matsuden Hot jet K-2A bobbin
    K-2A gun heater.
    Trusco Part No.  853-6837  Suitable Model  15M  Mass (g)  100  Maximum Output (W)  1000 
    from S$88.99
    Min. 42 days
  20. Front case for PJ-206A1 / 208A
    SURE (ISHIZAKI ELECTRIC MFG) Front case for PJ-206A1 / 208A
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  PJ-206A1、PJ-208A 
    from S$29.99
    Min. 9 days
  21. Nozzle holder
    YAYOI CHEMICAL INDUSTRY Nozzle holder
    The temperature can be freely adjusted from room temperature to 450 ° C. Flooring welding using an optional nozzle holder and V-shaped nozzle is also easy to handle due to the temperature control function. A versatile heat gun that can also be used to warm flooring. * Nozzle and nozzle holder sol... Read More
    Suitable for  Heating gun 881, 882 
    Discontinued
  22. Pipe for 880B / 880C / 881
    HAKKO Pipe for 880B / 880C / 881
    Suitable for  880B・880C・881 
    Discontinued
  23. Prajet Mini + Attachment
    SURE (ISHIZAKI ELECTRIC MFG) Prajet Mini + Attachment
    Optional attachment for the Prajet Mini PJ-M20 and PJ-M50.
    Material / Finish  Iron  Suitable Model  PJ-M20、PJ-M50 
    Discontinued
View : Grid List
Filter

24 Item(s)

Set Ascending Direction