All Category

Packing List Slips

Delivery packs are packing items that are attached to cardboard or envelopes when shipping products, etc., and enclose slips such as invoices and invoices. There are various sizes, but types that are suitable for enclosing “long 3 envelope size” such as shipping slips of shipping companies are widely used in general. Because it is a transparent bag with an adhesive surface, it is easy to check the destination and product name, and it is useful for avoiding troubles such as lost or damaged slips. There are a pocket type that is easy to put in and out, and a completely sealed type that does not worry about dropping off, and it is selected according to the application and purpose.
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction
  1. Delivery pack
    MonotaRO Delivery pack
    A delivery pack with full adhesive. You can attach it directly to the package to enclose a delivery note. There is an opening on one side of the short side, from which you can enclose a delivery note. If necessary, fold the tongue of the opening back to the adhesive surface to make it completely ... Read More
    Material  Polyethylene, paper 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  2. Delivery pack (completely sealed, full adhesive on the back)
    PAPYRUS COMPANY Delivery pack (completely sealed, full adhesive on the back)
    Completely sealed specifications for peace of mind and glue specifications on the entire back surface! There is no need to worry about slips falling after pasting. For sending invoices, invoices, leaflets, etc.
    Thickness (μm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Vertical and horizontal general purpose 
    Rating:
    84%
    from S$12.99
    Min. 2 days
  3. Delivery pack completely sealed
    MonotaRO Delivery pack completely sealed
    A completely sealed delivery pack with full adhesive. You can attach it directly to the package to enclose a delivery note. Since the delivery note can be enclosed from the notch on the back side, it will be completely sealed and the contents will not pop out. The body of the pack is transparent ... Read More
    Material  Polyethylene, paper 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  4. Delivery pack
    PAPYRUS COMPANY Delivery pack
    Since it is a pocket type, documents can be taken in and out even after pasting. Full glue on the back! For sending invoices, invoices, leaflets, etc.
    Outer Dimensions (mm)  120×240  Trusco Part No.  390-5811  Mass (g)  520  Specification  Back glue  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  Long 4 envelope 
    Rating:
    91%
    from S$13.99
    Min. 2 days
  5. Delivery pack (on delivery note)
    PAPYRUS COMPANY Delivery pack (on delivery note)
    Due to the two-color printing on the entire surface, the slips and numbers inside cannot be seen through. (You can use the slip as it is!). Completely sealed specifications. With surface perforation that makes it easy to take out slips after arrival. Full glue on the back.
    Thickness (μm)  50  Specification  Back glue  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  6. Seto pack adhesive
    Tac Kasei Seto pack adhesive
    Easy to use with delicate care. Since the glue is partially attached, it is easy to apply to relatively large objects and uneven surfaces.
    Adhesive Surface (mm)  60 up and down  Type  Seto Pack 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  7. Delivery pack (pocket type partial glue)
    PAPYRUS COMPANY Delivery pack (pocket type partial glue)
    It is a "partial glue type" with glue on both ends. Since it is a pocket type, you can freely put in and take out slips after pasting.
    Thickness (μm)  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  8. Seto pack, plain
    Tac Kasei Seto pack, plain
    Since it is a general-purpose type that can be used both vertically and horizontally, it is ideal for sending documents, small items, precision parts, etc. together. Yellow paper mount, four-sided sticker
    Outer Dimensions (mm)  250×145  Suitable Size  Long 3 envelope  Adhesive Surface (mm)  Overall  Type  Seto Pack 
    Rating:
    96%
    from S$35.99
    Min. 2 days
  9. Delivery pack
    MORIYA Sangyo Delivery pack
    A transparent bag with glue for attaching slips such as invoices and invoices to cardboard cases. Since it is a non-separator type without release paper, no dust is generated. The special entrance shape makes it "easy to put in", and also enables "prevention of slipping out" a... Read More
    Outer Dimensions (mm)  135×250  Specification  Glued only at both ends  Suitable Size  Long 3 envelope 
    Rating:
    80%
    from S$34.99
    Min. 2 days
  10. Delivery pack (pocket type)
    PAPYRUS COMPANY Delivery pack (pocket type)
    Since it is a pocket type, documents can be taken in and out even after pasting. Full glue on the back! For sending invoices, invoices, leaflets, etc.
    Outer Dimensions (mm)  145×270  Trusco Part No.  412-5592  Thickness (μm)  50  Specification  Back glue  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  Long 3 envelope 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  11. Delivery pack (partial glue in delivery note)
    PAPYRUS COMPANY Delivery pack (partial glue in delivery note)
    It is a "partial glue type" with glue on both ends. Since it is completely sealed, there is no need to worry about the slip falling after pasting.
    Thickness (μm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Partial glue 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  12. Seto pack adhesive
    Tac Kasei Seto pack adhesive
    From gluing to bag making, with the introduction of a new model, it is possible to carry out integrated work in the conventional two processes, which has made it possible to shorten delivery times and reduce costs. It is useful in the distribution industry.
    Suitable Size  Chain store unified slip  Type  Seto Pack 
    from S$28.99
    Min. 2 days
  13. Re-peeling delivery pack
    PAPYRUS COMPANY Re-peeling delivery pack
    For long 4 envelope sizes. Since it uses re-peelable glue, it can be peeled off cleanly! For sending invoices, invoices, leaflets, etc. * In rare circumstances (changes in humidity / temperature, adherends, etc.), the adhesive surface may be damaged or glue may remain when peeled off.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$35.99
    Min. 2 days
  14. Delivery pack (partial glue type in delivery note)
    PAPYRUS COMPANY Delivery pack (partial glue type in delivery note)
    Stick only the letters "Delivery note in progress" on the box and hide it with the lid of the box to prevent the transmission! No worries about seeing the numbers! Partial glue specifications! For sending invoices, invoices, leaflets, etc.
    Outer Dimensions (mm)  155×180  Trusco Part No.  390-5926  Thickness (μm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Partial glue 
    from S$17.99
    Min. 2 days
  15. Delivery pack (3-way welding type)
    PAPYRUS COMPANY Delivery pack (3-way welding type)
    Since it is a three-way welding type, documents can be taken in and out even after pasting. Full glue type.
    Thickness (μm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  No maple function 
    from S$9.29
    Min. 2 days
  16. 3-way welding type (for A7 size)
    PAPYRUS COMPANY 3-way welding type (for A7 size)
    For A7 size. Since it is a three-way welding type, documents can be taken in and out even after pasting. Full glue on the back!
    Thickness (μm)  50  Dimension (mm)  95×140  Suitable Size  A7  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    30%
    from S$9.99
    Min. 2 days
  17. Delivery pack
    PAPYRUS COMPANY Delivery pack
    For long 3 envelope sizes. Since it is a pocket type, documents can be taken in and out even after pasting. Both ends of the back side glue specifications! For sending invoices, invoices, leaflets, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  Long 3 envelope 
    from S$25.99
    Min. 2 days
  18. Delivery pack (for A4 size)
    PAPYRUS COMPANY Delivery pack (for A4 size)
    For A4 size. Completely sealed specifications for peace of mind! Partial glue specifications on both ends of the back surface! For sending invoices, invoices, leaflets, etc.
    Suitable Size  A4  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$39.99
    Min. 2 days
  19. Home delivery plastic bag 60μ (tape static electricity prevention)
    Just Corp. Home delivery plastic bag 60μ (tape static electricity prevention)
    Great for mail-order shipping! Prevents rain and snow from getting wet, and the double film prevents the contents from being seen through.
    Tape (mm)  50  Thickness (μm)  60  Material  PE 
    from S$23.99
    Min. 2 days
  20. Pocket type (for A6 size)
    PAPYRUS COMPANY Pocket type (for A6 size)
    For A6 size. Since it is a pocket type, documents can be taken in and out even after pasting. Completely sealed specifications for peace of mind and glue specifications on the entire back surface!
    Dimension (mm)  130×190  Thickness (μm)  50  Suitable Size  A6  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  21. Delivery pack
    SHIMOJIMA Delivery pack
    A plastic film glued bag that holds a delivery note and statement of contents. Costs will be reduced if slips arrive at the same time as the package. Made of plastic film and has excellent water resistance. Work is fast and low cost with a partial separator. There is a fold back on the sealing po... Read More
    Material  Polyethylene 
    from S$19.99
    Min. 2 days
  22. Delivery pack (with documents)
    PAPYRUS COMPANY Delivery pack (with documents)
    For long 3 envelope sizes. "Documents in progress" printed. Completely sealed specifications for peace of mind and glue specifications on the entire back surface! For sending invoices, invoices, leaflets, etc.
    Outer Dimensions (mm)  145×270  Trusco Part No.  412-5584  Thickness (μm)  50  Mass (g)  790  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  Long 3 envelope 
    from S$23.99
    Min. 2 days
  23. Delivery pack (for chain store unified slip size)
    PAPYRUS COMPANY Delivery pack (for chain store unified slip size)
    The chain store unified slip (up to 12 x 5 inches) can be entered as it is. Completely sealed specifications for peace of mind and glue specifications on the entire back surface! For sending unified slips, invoices, and leaflets for chain stores.
    Outer Dimensions (mm)  145×320  Trusco Part No.  390-5870  Thickness (μm)  50  Specification  Back glue  Suitable Size  Chain store unified slip  RoHS directive (corresponding to 10 substances)  Correspondence  Type  For chain store uniform slip size 
    from S$28.99
    Min. 2 days
  24. Delivery pack
    PAPYRUS COMPANY Delivery pack
    A5 For tri-fold size. Stick only the letters "Delivery note in progress" on the box and hide it with the lid of the box to prevent the transmission! No worries about seeing the numbers! Partial glue specifications! For sending invoices, invoices, leaflets, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  For A5 tri-fold size 
    from S$14.99
    Min. 2 days
  25. Delivery pack
    PAPYRUS COMPANY Delivery pack
    For A6 size. Stick only the letters "Delivery note in progress" on the box and hide it with the lid of the box to prevent the transmission! No worries about seeing the numbers! Partial glue specifications! For sending invoices, invoices, leaflets, etc.
    Suitable Size  A6  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$14.99
    Min. 2 days
  26. Delivery Pack
    AS ONE Delivery Pack
    Because it is transparent, you can see the contents of the luggage at a glance.
    from S$11.99
    Min. 2 days
  27. Delivery pack
    PAPYRUS COMPANY Delivery pack
    B5 size is included as it is. Completely sealed specifications for peace of mind and glue specifications on the entire back surface! For sending invoices, invoices, leaflets, etc.
    Suitable Size  B5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 2 days
  28. Fully sealed type perforation opening specification (for long 3 envelope size)
    PAPYRUS COMPANY Fully sealed type perforation opening specification (for long 3 envelope size)
    For long 3 envelope sizes. Documents can be easily taken out by opening the package from the perforation!
    Dimension (mm)  145×270  Thickness (μm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  Long 3 envelope 
    from S$28.99
    Min. 2 days
  29. Delivery Pack (World Wide version)
    PAPYRUS COMPANY Delivery Pack (World Wide version)
    Since it is written in 14 languages, it can be used all over the world. Impact perfect even for domestic use! Completely sealed with peace of mind, full back glue! For packing list at the time of import / export! As a delivery note holder that has an impact in Japan !!
    Thickness (μm)  50  Specification  Back glue  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 3 days
  30. Delivery pack (in delivery note)
    PAPYRUS COMPANY Delivery pack (in delivery note)
    Since it is completely sealed, there is no need to worry about the slip falling after pasting. Voucher holder that can be shipped at the same time as the product (delivery note, invoice, etc.)
    Outer Dimensions (mm)  155×180  Dimensions, Height x Width (mm)  155×180  Trusco Part No.  390-5918  Mass (g/pack)  560  Mass (g)  560  Specification  Back glue  RoHS directive (corresponding to 10 substances)  Correspondence  Display Items  In delivery note  Material  Polyethylene (PE)  Suitable Size  Yo 1 envelope 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  31. Completely sealed type perforation opening specification (for A5 size)
    PAPYRUS COMPANY Completely sealed type perforation opening specification (for A5 size)
    For A5 size. Documents can be easily taken out by opening the package from the perforation!
    Dimension (mm)  175×250  Thickness (μm)  50  Suitable Size  A5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 2 days
  32. Re-peeling delivery pack
    PAPYRUS COMPANY Re-peeling delivery pack
    For A6 size. Since it uses re-peelable glue, it can be peeled off cleanly! For sending invoices, invoices, leaflets, etc. * In rare circumstances (changes in humidity / temperature, adherends, etc.), the adhesive surface may be damaged or glue may remain when peeled off.
    Suitable Size  A6  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  33. Delivery Pack (PACKING LIST ENCLOSED)
    PAPYRUS COMPANY Delivery Pack (PACKING LIST ENCLOSED)
    Ideal for overseas shipping. Completely sealed for peace of mind, with glue on the entire back. As a packing list bag for import / export!
    Specification  Back glue  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$16.99
    Min. 2 days
  34. Delivery pack
    PAPYRUS COMPANY Delivery pack
    For long 3 envelope sizes. A general-purpose type that makes it difficult to see the contents by printing on the entire surface! Completely sealed with peace of mind and glue on the entire back surface! For sending invoices, invoices, leaflets, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  Long 3 envelope 
    from S$28.99
    Min. 4 days
  35. ONEPIECE Delivery Pack
    PAPYRUS COMPANY ONEPIECE Delivery Pack
    For long 3 envelope sizes. A simple type that attaches an envelope with a single film! Patent pending !! For sending diary and leaflets together. * It is not a perfect bag.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  Long 3 envelope 
    from S$16.99
    Min. 2 days
  36. ONEPIECE Delivery Pack
    PAPYRUS COMPANY ONEPIECE Delivery Pack
    For long 4 envelope sizes. A simple type that attaches an envelope with a single film! Patent pending !! For sending diary and leaflets together. * It is not a perfect bag.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  Long 4 envelope 
    from S$13.99
    Min. 2 days
  37. Delivery pack
    PAPYRUS COMPANY Delivery pack
    For chain store unified slip size. Since it is a pocket type, documents can be taken in and out even after pasting. Both ends of the back side glue specifications! For sending invoices, invoices, leaflets, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  For chain store uniform slip size 
    from S$26.99
    Min. 2 days
  38. Delivery Pack
    AS ONE Delivery Pack
    Material  Made of polyethylene 
    from S$16.99
    Min. 5 days
  39. Delivery pack (paper delivery pack)
    PAPYRUS COMPANY Delivery pack (paper delivery pack)
    It is a "partial glue type" with glue on one end. The location of the slip can be seen at a glance because the "delivery note in progress" is pasted on the outside of the box!
    Thickness (μm)  100  Dimension (mm)  130×280  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  For A4 tri-fold size 
    from S$28.99
    Min. 4 days
  40. Fully sealed type perforation opening specification (for long 4 envelope size)
    PAPYRUS COMPANY Fully sealed type perforation opening specification (for long 4 envelope size)
    For long 4 envelope sizes. Documents can be easily taken out by opening the package from the perforation!
    Dimension (mm)  120×240  Thickness (μm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Size  Long 4 envelope 
    from S$23.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction