All Category

Tags Tapes

The tag tape is a product that has characters printed on it, such as “Caution”. Convenient tape that can display alerts at the same time as packing. If it is a tape with a length of 50m “Handling Precautions”, it will be a label for about 250 sheets. The craft paper is often made of a base material and can be easily cut. Tag tape written in three languages, which is said to be the first in the industry, is a global tape that was developed due to an increase in logistics with China. In addition, some tapes are highly resistant to water and chemicals.

Other Related Pages

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Kraft Tape Printed Message Tape for Package
    SEKISUI Kraft Tape Printed Message Tape for Package
    An easy-to-use tape that allows both packing and display work to be performed at the same time. If you use it as a display sticker, you can use about 250 sheets.
    Holding Power (mm)  Unwrapping Force (N/10mm)  0.6  Ball Tack Test (Ball No.)  14  Adhesive Strength (N/10mm)  3.3  Deployment Force (g/10mm)  40.8  Tensile Strength (kg/10mm)  5.61  Tape Width (mm)  50  Tape Length (m)  50  Tensile Strength (N/10mm)  60  Adhesive Strength (g/10mm)  898  Color  Red base white letters 
    Rating:
    96%
    from S$6.89
    Min. 2 days
  2. Label tape
    ESCO Label tape
    Tape Thickness (mm)  0.09  Tape Length (m)  25  Tape Width (mm)  50  Inner Diameter (Φmm)  76(3”)  Esco Part No.  EA944PF-11  Sign Meaning  Handle with care  Material  Kraft paper  Specification  Label tape (250 sheets), no cut line 
    from S$9.69
    Min. 2 days
  3. Fragile Tape (Chinese / English / Japanese)
    RINREI TAPE Fragile Tape (Chinese / English / Japanese)
    The industry's first notation mark in three languages is also listed. We have adopted several languages such as public information on the tape. With a compact design layout, you can use about 250 sheets while winding 30m, which is a great deal. It is a global tape that supports the increasing... Read More
    Tape Thickness (mm)  0.15  Tape Length (m)  30  Tape Width (mm)  50  Tensile strength (N / cm)  65.2  Adhesive Strength (N/cm)  7.6  Elongation (%)  RoHS directive (corresponding to 10 substances)  Correspondence  Display Items  Easy goods, FRAGILE HANDLE WITH CARE  Base Material  Kraft paper  Adhesive  Synthetic rubber 
    Rating:
    94%
    from S$5.29
    Min. 2 days
  4. Handling craft tape
    RINREI TAPE Handling craft tape
    Tape Thickness (mm)  0.14  Tape Length (m)  30  Tape Width (mm)  50  Tensile Strength (N/10mm)  64.8  Adhesive Strength (N/10mm)  8.15  Elongation (%)  RoHS directive (corresponding to 10 substances)  Correspondence  Display Items  Handle with care  Base Material  Kraft paper  Adhesive  Synthetic rubber 
    Rating:
    95%
    from S$5.29
    Min. 2 days
  5. Craft craft tape
    RINREI TAPE Craft craft tape
    Because it is kraft paper, it can be easily cut by hand! Cannot be overlaid * The cut line is not included.
    Tape Thickness (mm)  0.14  Rewinding Force (N/10mm)  0.49 or more  Adhesion Strength (N/25mm)  14.7  Tensile Strength (N/25mm)  147  Tape Length (m)  30  Tape Width (mm)  50  Tensile Strength (N/10mm)  64.8  Adhesive Strength (N/10mm)  8.15  Display Items  Caution  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Kraft paper  Adhesive  Synthetic rubber 
    Rating:
    91%
    from S$5.29
    Min. 2 days
  6. Kalaryan tape
    Denka Kalaryan tape
    Because it uses a special base material, it can be easily cut straight without a cutter. Since the surface is treated with special PE, it has excellent water resistance and chemical resistance.
    Tape Length (m)  25  Adhesive Strength (N/10mm)  3.5  Tape Width (mm)  50  Adhesive  Rubber type 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  7. 50mmx50m Display Tape
    ESCO 50mmx50m Display Tape
    Packing work and caution display can be performed at the same time, and it can also be used as a display sticker. (No cut line)
    Thickness (mm)  0.14  Number of Page  250  Adhesive Strength (N/10mm)  3.3  Tape Width (mm)  50  Tape Length (m)  50  Dimensions, W (mm) x L (m)  50×50  Tensile Strength (N/10mm)  60  Core Diameter (Φmm)  76(3")  Sign Meaning  Disposal  Esco Part No.  EA944PF-24  Specification  Side reading 
    from S$9.69
    Min. 2 days
  8. 40mmx18m label tape (work in progress)
    ESCO 40mmx18m label tape (work in progress)
    There is little adhesive residue and it can be stuck for a long time.
    Sign Meaning  Don't touch until working ///  Length (m)  18  Thickness (mm)  0.09  Specification  No cut line  Width (mm)  40 
    from S$4.99
    Min. 4 days
  9. Caution series
    KAMOI KAKOSHI Caution series
    It is conspicuous and safe even from a distance. Since it does not leave adhesive residue, it can be left on for a long time. It is an excellent product that can be easily pasted and peeled off. Surprisingly low price.
    Thickness (mm)  0.09  Length (m)  18  Adhesive Strength (N/10mm)  2.05  Width (mm)  40  Tensile Strength (N/15mm)  49  Specification  Can be cut by hand  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Red 
    from S$14.99
    Min. 6 days
  10. 40mmx18m label tape (note glass)
    ESCO 40mmx18m label tape (note glass)
    There is little adhesive residue and it can be stuck for a long time.
    Length (m)  18  Sign Meaning  Glass attention  Specification  No cut line  Width (mm)  40  Thickness (mm)  0.09 
    from S$4.99
    Min. 4 days
  11. Display Tape (Handling Precautions)
    ESCO Display Tape (Handling Precautions)
    Packing work and caution display can be performed at the same time, and it can also be used as a display sticker. (No cut line) Horizontal reading
    from S$9.69
    Min. 2 days
  12. Safety marking tape
    DIATEX Safety marking tape
    A tape with little adhesive residue. You can easily cut it by hand.
    As ONE Part Number  1-9660-02  Tape Length (m)  10  Tape Width (mm)  50  Adhesive  Acrylic  Sign Meaning  Handle with care  Base Material  PE (polyethylene) 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction