All Category

Buffer Stand

A cushioning material stand is a packaging material used together with cushioning material. The cushioning material roll stand is a roll stand that can easily take out air cushions and other sheets. When the cutter rail for the cushioning material stand is attached to the stand, cardboard winding and air mats can be cut easily. The height of the roll bar can be adjusted steplessly up to 93cm, so it can be adjusted to the height of the worker. The vertical packing stand can be packed efficiently and can stand up packing materials, so you don't have to worry about the installation location.
View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Cutter Rail Blade for Cushioning Material Roll Stand
    MonotaRO Cutter Rail Blade for Cushioning Material Roll Stand
    * Do not use for anything other than its intended purpose.
    Suitable Size  Buffer material up to 1200mm width 
    Rating:
    65%
    from S$26.99
    Min. 2 days
  2. Cushioning Material Roll Stand
    MonotaRO Cushioning Material Roll Stand
    A roll stand that allows you to easily take out various seats such as air cushions and seats by yourself. Also, if you install the optional cutter rail and cutter blade, you can cut straight and easily. The height of the roll bar can be adjusted steplessly from 0 to 93 cm, so it can be fixed acco... Read More
    Allowable Load (kg)  15  Dimensions, Width W x Depth D x Height H (mm)  1860×810×1170  Mass (kg)  19  Suitable Size  Cushioning material up to 1500 mm width  Material  Iron  Type  Roll stand body 
    Rating:
    80%
    from S$449.90
    Min. 2 days
  3. Bogus Paper Dispenser
    MonotaRO Bogus Paper Dispenser
    It is very convenient because you can cut without using a knife such as a cutter. Due to its simple structure, it does not take up space. Bogus paper stand * Do not use for any other purpose.
    Length (mm)  170  Height (mm)  215  Suitable for  550mm × 350m or less  Width (mm)  660  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  4. Cutter Rail for Cushioning Roll Stand
    MonotaRO Cutter Rail for Cushioning Roll Stand
    If you attach it to the roll stand, the sheet cutting work will be surprisingly easy! You can cut by simply pulling out the sheet material to the required length and sliding the cutter. The height can be fixed steplessly up to 93 cm. Cutting work such as cardboard rolls and air mats (bubble wrap ... Read More
    Suitable Size  Buffer material up to 1200mm width  Mass (kg)  Type  Cutter rail for roll stand 
    Rating:
    71%
    from S$599.90
    Min. 2 days
  5. Bogus paper dispenser
    MORIYA Sangyo Bogus paper dispenser
    A kind design that is easy to use until the end. The holding rod prevents the roll from slipping. It's easier to use until the end of the roll. Safety design that does not use blades It is very safe because you can cut without using blades such as cutters. Easy to assemble with simple parts T... Read More
    Dimensions (H x W x D) (mm)  210×600×345 
    Rating:
    100%
    from S$199.90
    Min. 5 days
  6. Packing turntable
    TRUSCO Packing turntable
    Since the table is rotary, the bubble wrap can be taken out smoothly. You can improve the efficiency of packing work. Storage and cutting of bubble wrap and corrugated cardboard rolls.
    Rating:
    67%
    from S$88.99
    Min. 32 days
  7. Spinlock
    IMAO Spinlock
    It locks securely with a light knob operation. Fixed the movement of the sheet cutter in the rotation direction.
    2018 Trusco page  2 0374 
    from S$64.99
    Min. 2 days
  8. Packing stand vertical
    Osaka Seikan Packing stand vertical
    Contributes to the efficiency of packing work. Since the packing materials are stored upright, it can be installed anywhere.
    Trusco Part No.  372-7181  Type  vertical  Mass (kg)  14.6  Suitable Size (mm)  Φ400×1200  Opening Width W x Depth D x Height H (mm)  610×610×1457  Color  Light gray  Caster Diameter (Φmm)  75 
    Rating:
    100%
    from S$689.90
    Min. 2 days
  9. Packing stand
    Osaka Seikan Packing stand
    Since the packing material stand is tilted, it is designed to be easy to cut. With 6 ball casters, even heavy piece dans can rotate easily.
    Mass (kg)  15  Trusco Part No.  390-5454  Opening Width W x Depth D x Height H (mm)  480×480×781  Wheel Diameter (Φmm)  75  Material (Caster)  Hard rubber car  Material  Steel 
    from S$489.90
    Min. 2 days
  10. bogus dispenser spat
    Sfactory bogus dispenser spat
    Environmentally friendly paper cushioning material eliminates plastic! Bogus paper with plastic casters Comes with a presser bar Can be moved with casters Crumpled just by pulling the paper Adjustable angle and height * For moving, shipping mail order products, product protection * Damage prevent... Read More
    Height (mm)  1247 (when the head is horizontal)  Mass (kg)  17  Outer Dia. x Width W (mm)  187 x 538 (suitable roll)  Offset Angle (°)  40 (from head/horizontal)  Length (mm)  505  Width (mm)  671  Range of Length Adjustment  Up and down 200 adjustable 
    from S$669.90
    Min. 4 days
  11. Packing stand (portable)
    Osaka Seikan Packing stand (portable)
    It is convenient because it can be carried around.
    Mass (kg)  1.6  Trusco Part No.  403-5658  Body dimensions (frontage x depth x height) (mm)  720×54×40  Material  Steel 
    Rating:
    20%
    Discontinued
  12. Rope stand / shaft set
    YUTAKA MAKE Rope stand / shaft set
    The rope can be taken out smoothly without getting entangled, and can be easily stored. For storing and storing drum rolls * Do not use for any purpose other than Yutaka Make's drum-wound rope.
    Set Contents  Body, shaft  Specification  Drum winding stand 
    Discontinued
  13. Turntable for packaging materials Petit Kroon For foam cushioning
    AS ONE Turntable for packaging materials Petit Kroon For foam cushioning
    The unevenness of the surface prevents the packaging material from spinning. The rotating table allows you to take out packaging materials smoothly. Since it is equipped with casters, it can be moved to the place where packing work is performed.
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction