All Category

Vacuum Packing Machine

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Vacuum Packaging Machine
    AS ONE Vacuum Packaging Machine
    from S$14,990.00
    Min. 33 days
  2. Desktop vacuum packaging machine  Toss pack  Hot
    AS ONE Desktop vacuum packaging machine Toss pack Hot
    A pack of cold and warm items is possible with one unit! Hot pack is now possible with temperature measurement function and course program! More efficient by using different modes according to the temperature of the ingredients. Easy one-touch selection with touch panel. Easy pack for block meat ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  418×641×468  Mass (kg)  49  As ONE Part Number  62-6645-96  Capacity (kW)  Motor: 0.55 (50 / 60Hz)  Capacity (kg)  Pack: up to 3  Power Consumption (kW)  Rating: 1.1 (50 / 60Hz)  Effective dimension (mm)  Seal: 310  Power Supply  Single phase 100V (50 / 60Hz)  Pump discharge (L / min)  Vacuum: 167/200 (50 / 60Hz)  Part No.  XSV9001 
    from S$13,990.00
    Min. 12 days
  3. Automatic vacuum packaging machine Toss pack
    AS ONE Automatic vacuum packaging machine Toss pack
    Chamber tilt type Easy pack for large amounts of liquids and powders. A special thick bag is surely equipped with a sealed corrugated heater as standard equipment.
    Dimensions, Width W x Depth D x Height H (mm)  390×635×460  Standard Equipments  4 nozzles  Mass (kg)  60  As ONE Part Number  62-6645-93  Capacity (L)  Chamber: 17  Inner Dimensions (mm)  Chamber: 330 x 430 x H130  Function  Gas filling device  Dimension (mm)  Maximum packaging material: 300 x 400  Capacity (kW)  Motor: 0.55  Power Consumption (kW)  Rating: 1.2  Power Supply  Single phase 100V (50 / 60Hz)  Pump discharge (L / min)  Vacuum: 142 (50Hz)  Part No.  XSV5401 
    from S$11,990.00
    Min. 12 days
  4. Desktop vacuum packaging machine  Toss pack  Hot
    AS ONE Desktop vacuum packaging machine Toss pack Hot
    A pack of cold and warm items is possible with one unit! Hot pack is now possible with temperature measurement function and course program! More efficient by using different modes according to the temperature of the ingredients. Easy one-touch selection with touch panel.
    Dimensions, Width W x Depth D x Height H (mm)  320×535×446  Mass (kg)  33  As ONE Part Number  62-6645-95  Inner Dimensions (mm)  Chamber: 255 x 320 x H55  Capacity (kW)  Motor: 0.35 / 0.45 (50 / 60Hz)  Capacity (kg)  Pack: up to 1  Power Consumption (kW)  Rating: 1.35 (50 / 60Hz)  Effective dimension (mm)  Seal: 420  Power Supply  Single phase 100V (50 / 60Hz)  Pump discharge (L / min)  Vacuum: 133/160 (50 / 60Hz)  Part No.  XSV8401 
    from S$8,799.00
    Min. 12 days
  5. Automatic vacuum packaging machine Toss pack
    AS ONE Automatic vacuum packaging machine Toss pack
    Desktop mass production type Both side seal system packs left and right at the same time.
    Standard Equipments  3 nozzles on the left and right  Dimensions, Width W x Depth D x Height H (mm)  583×563×470  As ONE Part Number  62-6645-94  Mass (kg)  81  Capacity (L)  Chamber: 29 (when using spacer: 23)  Inner Dimensions (mm)  Chamber: 500 x 440 x H150  Function  Gas filling device  Dimension (mm)  Maximum packaging material: 400 x 500  Capacity (kW)  Motor: 0.9 (50Hz)  Power Consumption (kW)  Rating: 3.6  Effective dimension (mm)  Sticker: 400 x 2 (left and right)  Power Supply  Three-phase 200V (50 / 60Hz)  Pump discharge (L / min)  Vacuum: 416 (50Hz)  Part No.  XSV8001 
    from S$15,990.00
    Min. 12 days
  6. Desktop Vacuum Packaging Machine
    AS ONE Desktop Vacuum Packaging Machine
    from S$11,990.00
    Min. 17 days
  7. Automatic vacuum packaging machine Toss pack
    AS ONE Automatic vacuum packaging machine Toss pack
    Touch panel type LCD Touch panel navigation makes it easy for anyone to operate. You can easily change the course settings. Vacuum time (seconds) and vacuum pressure (%) can be switched with a single touch. Uses a TFT LCD color touch panel that is easy to see from anywhere.
    Standard Equipments  3 nozzles  Power Supply  3-phase 200V (50 / 60Hz)  Dimensions, Width W x Depth D x Height H (mm)  540×740×470  As ONE Part Number  62-6645-92  Mass (kg)  76  Capacity (L)  Chamber: 40 (when using spacer: 32)  Inner Dimensions (mm)  Chamber: 473 x 579 x H180  Function  Gas filling device  Dimension (mm)  Maximum packaging material: 400 x 600  Capacity (kW)  Motor: 0.9 (50Hz)  Power Consumption (kW)  Rating: 2.3  Effective dimension (mm)  Seal: 420  Pump discharge (L / min)  Vacuum: 416 (50Hz)  Part No.  XSV7901 
    from S$15,990.00
    Min. 12 days
  8. Vacuum packaging machine
    AS ONE Vacuum packaging machine
    As ONE Part Number  1-6175-01  Main Unit Dimensions (mm)  443×503×791 
    Discontinued
  9. Desktop sealing packaging machine
    AS ONE Desktop sealing packaging machine
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction