All Category

Polypropylene Band Reels

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Dispenser Φ500mm width caster type for PP band
    MonotaRO Dispenser Φ500mm width caster type for PP band
    A stand for roll type PP bands. With resin casters, it can be moved easily. A tool tray is also included, making it extremely convenient and improving work efficiency. Roll type PP band stand * Do not use for any other purpose.
    Suitable Inner Diameter (Φmm)  200 (roll core)  Applicable Width (mm)  200 (roll width)  Suitable Band Width (mm)  40 or less  Length (mm)  420  Suitable Outer Diameter (Φmm)  495 (roll outer diameter)  Drum outer diameter (mm)  500  Overall Height (mm)  925  Caster  Resin  Material (Main Unit)  Steel / resin  Included Accessories  Tray size: 350 x 152 x 129 (mm) 
    Rating:
    87%
    from S$389.90
    Min. 2 days
  2. Dispenser for PP Band Width Φ500mm Stationary Type
    MonotaRO Dispenser for PP Band Width Φ500mm Stationary Type
    A stand for roll type PP bands. It is one that can play an active part in various sites because it is independent. Roll type PP band stand * Do not use for any other purpose.
    Applicable Width (mm)  160 (roll width)  Suitable Inner Diameter (Φmm)  200 (roll core)  Length (mm)  360  Suitable Band Width (mm)  40mm or less  Suitable Outer Diameter (Φmm)  495 (roll outer diameter)  Drum outer diameter (mm)  500  Overall Height (mm)  615  Material (Main Unit)  Steel  Included Accessories  Tray size: 350 x 152 x 129 (mm) 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  3. PP band reel for automatic packing machine
    TRUSCO PP band reel for automatic packing machine
    If you set the PP band for automatic packing machine (GPP-155), you can use it for manual tightening. The band can be pulled out without getting entangled until the end. It has a handle so that you can carry it around. It is possible to keep a piece of PP band in the slit part of the main body. I... Read More
    2018 Trusco page  6 1722 
    from S$179.90
    Min. 2 days
  4. Coil stand for SPOT PP band
    SHOKO KIKO Coil stand for SPOT PP band
    * This product does not have casters.
    Caster  None  Width (mm)  320  Trusco Part No.  816-6494  Paper Tube Inner Dia. (mm)  [Available] 150 200  Height (mm)  560  Length (mm)  525  Mass (kg) 
    from S$329.90
    Min. 2 days
  5. PP band reel for automatic packing machine
    TRUSCO PP band reel for automatic packing machine
    If you set the PP band for automatic packing machine (GPP-155), you can use it for manual tightening. The band can be pulled out without getting entangled until the end. It has a handle so that you can carry it around.
    Applicable Dimensions (mm)  (Band diameter) 450  Dimensions, Width W x Height H x Depth D (mm)  216×600×274  Mass (kg)  Trusco Part No.  352-7271  Specification  Finished product  Material  Steel 
    Discontinued
  6. Packing helper
    M.I. Packing helper
    The PP band can be organized and easy to use and move. * PP band with a width of 15.5 mm is not suitable. * We do not deliver to private homes (detached houses / apartments).
    Outer Dimensions, Width W x Depth D x Height H (mm)  300×500×850  Caster Diameter (Φmm)  40  Material  Steel  Color  White 
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction