All Category

Aluminum Bag with Zipper

An aluminum bag with a chuck is a bag made of aluminum material or multiple materials including aluminum, with an opening and closing chuck attached to the top. It is characterized by excellent barrier properties due to the properties of aluminum. Suitable for packaging food that wants to avoid the influence of external environment such as humidity and light. With the bottom opening type, it is possible to put the contents from the open bottom and shield it later. In addition, there are those with perforations on the chuck for easy opening, and those with a white appearance that look good.
View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Lamizip Stand Type Aluminum
    SEISANNIPPONSHA Lamizip Stand Type Aluminum
    Plastic bag with zipper that can be opened and closed Aluminum type with excellent moisture resistance and barrier properties For completely moisture-proof packaging * Cannot be used for liquids.
    Operating Temperature Range (℃)  5~85  Material  Aluminum  Type  Stand type  Applicable Standard  Compliant with Food Sanitation Act 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  2. Lamizip Bottom Opening Type
    SEISANNIPPONSHA Lamizip Bottom Opening Type
    Plastic bag with zipper that can be opened and closed Aluminum type with excellent moisture resistance and barrier properties For completely moisture-proof packaging * Cannot be used for liquids.
    Thickness (mm)  0.089  Quantity (Sheets)  50  Material  Aluminum  Type  Bottom opening type  Applicable Standard  Compliant with Food Sanitation Act  Base Material Composition  PET12/SPE15/AL7/SPE15/BPE40 
    Rating:
    82%
    from S$14.99
    Min. 2 days
  3. Lam Zip bottom opening type
    SEISANNIPPONSHA Lam Zip bottom opening type
    It is a type that does not open on the chuck, inserts the contents from the bottom and fastens with a heat seal. The top of the chuck is 30 mm.
    Thickness (mm)  0.075  Quantity (Sheets)  50  Applicable Standard  Compliant with Food Sanitation Act  Type  Flat bag / bottom opening  Material  NY (nylon) / PE (polyethylene) 
    Rating:
    92%
    from S$9.49
    Min. 2 days
  4. Lami Zip White Pouch
    SEISANNIPPONSHA Lami Zip White Pouch
    White printing of PET / AL / PE laminated bag, flat bag type. The white bag can be used with labels such as health foods, processed dried agricultural products, and processed dried seafood. Since it is a bottom opening type, a heat sealing machine is required.
    Thickness (mm)  0.89  Quantity (Sheets)  50  Applicable Standard  Compliant with Food Sanitation Act  Type  Flat bag / bottom opening  Material  PET/AL/PE 
    Rating:
    80%
    from S$9.59
    Min. 2 days
  5. Aluminum bag
    MITSUBISHI GAS CHEMICAL Aluminum bag
    A high gas barrier bag that can withstand long-term storage and harsh conditions. Uses thick aluminum foil with high reliability. * Please use a heat seal machine and seal it.
    Thickness (mm)  0.094  Type  3-way seal flat bag  Material  PET / Aluminum foil / PE  Color  Silver 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  6. Self-standing Type Aluminum Pack with Zipper
    AS ONE Self-standing Type Aluminum Pack with Zipper
    Thickness (mm)  0.11  Quantity (Sheets)  25  Type  Freestanding 
    Rating:
    63%
    from S$7.79
    Min. 2 days
  7. Lam Zip White Pouch Stand Pack
    SEISANNIPPONSHA Lam Zip White Pouch Stand Pack
    White printing of PET / AL / PE laminated bag, stand type. The white bag can be used with labels such as health foods, processed dried agricultural products, and processed dried seafood. Since it is a stand pack, the store display effect is outstanding.
    Thickness (mm)  0.114  Quantity (Sheets)  50  Type  Stand type  Applicable Standard  Compliant with Food Sanitation Act  Material  Polyester, aluminum, polyethylene (PE) 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  8. Rami Zip Perforated Aluminum
    SEISANNIPPONSHA Rami Zip Perforated Aluminum
    Base material PET / AL / PE Aluminum type with high barrier properties
    Thickness (mm)  0.099  Quantity (Sheets)  50  Applicable Standard  Compliant with Food Sanitation Act  Material  Polyester / Aluminum / PE  Operating Temperature Range  Room temperature  Color  Silver 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  9. Lam Zip Aluminum Color Stand Type
    SEISANNIPPONSHA Lam Zip Aluminum Color Stand Type
    Thickness (mm)  0.099  Quantity (Sheets)  50  Material  Polyester, aluminum, polyethylene (PE) 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  10. Aluminum evaporation bag (antistatic tape)
    Just Corp. Aluminum evaporation bag (antistatic tape)
    Ideal for random distribution! Invisible aluminum vapor deposition bag
    Thickness (mm)  0.045  Quantity (Sheets)  100  Width (mm)  225  Tape (mm)  30  Height (mm)  305  Size  A4  Material  OPP + CPP + Aluminum 
    from S$35.99
    Min. 2 days
  11. "Lami Zip" Aluminum Type White
    SEISANNIPPONSHA "Lami Zip" Aluminum Type White
    Comes with an R notch that is easy to open. Because it is white-collar, it looks beautiful even if you attach a label. Demonstrates a high display effect as a convenient self-standing container with a zipper. All four corners are completely R-cut type. The cut end will be R even after opening. St... Read More
    Quantity (Sheets)  50  Material  Polyester, aluminum, polyethylene (PE) 
    from S$47.99
    Min. 2 days
  12. VM standard bag Standard bag for Sanma
    Fukusuke Kogyo VM standard bag Standard bag for Sanma
    The inside of the bag is blue to make the saury look fresh and delicious. Because it uses a thin-film film, it has an excellent cold insulation effect. It can also be used for various fresh fish and agricultural products (bananas, etc.) other than for saury. It corresponds to the standard size of... Read More
    Type  Three-sided seal bag 
    from S$289.90
    Min. 5 days
  13. VM standard bag A type aluminum gusset bag
    Fukusuke Kogyo VM standard bag A type aluminum gusset bag
    Since it has excellent gas barrier properties, it has good aroma retention, prevents discoloration of food, and can be stored for a long time. Since it uses an aluminum thin-film film, it has good light-shielding properties, prevents discoloration of food, and can be stored for a long time. Nitro... Read More
    from S$299.90
    Min. 5 days
  14. Aluminum Zipper Bag Bottom Open Type (PET/AL/PE)
    AS ONE Aluminum Zipper Bag Bottom Open Type (PET/AL/PE)
    A bottom opening type that seals the bottom after filling the contents.
    Thickness (mm)  0.089  Quantity (Sheets)  100  Type  Bottom opening 
    from S$46.99
    Min. 4 days
  15. "Lamizip"  Aluminum color stand type
    SEISANNIPPONSHA "Lamizip" Aluminum color stand type
    Comes with an R notch that is easy to open. Because it is a color film, it will look beautiful even if you attach a label. Demonstrates a high display effect as a convenient self-standing container with a zipper. All four corners are completely R-cut type. The cut end will be R even after opening... Read More
    Thickness (mm)  0.099  Quantity (Sheets)  50  Applicable Standard  Compliant with Food Sanitation Act  Material  Polyester, aluminum, polyethylene (PE) 
    Rating:
    100%
    from S$28.99
    Min. 3 days
  16. Lam Zip (wide box aluminum type)
    SEISANNIPPONSHA Lam Zip (wide box aluminum type)
    A zipper bag with a side gusset. The zipper can be opened and closed to the full width of the bag, making it convenient for putting in and taking out the contents. For tea, pet food, etc. * Cannot be used for liquids.
    Thickness (mm)  0.114  Color  Aluminum  Type  Side gusset box type  Base Material Composition  PET12/PE15/AL7/PE20/BPE60 
    from S$479.90
    Min. 4 days
  17. Lamizip Eco Barrier Paper
    SEISANNIPPONSHA Lamizip Eco Barrier Paper
    A new era of Lamizip aluminum-deposited PET, which is a paper material but has high barrier properties, supports a wide range of applications due to its high barrier properties! Unique chuck reduces plastic usage by about 30% compared to chuck tape Processed agricultural products (powder raw mate... Read More
    Quantity (Sheets)  50  Type  Stand type  Color  Silver 
    from S$19.99
    Min. 5 days
  18. Lamizip (R) single-sided transparent barrier stand type
    SEISANNIPPONSHA Lamizip (R) single-sided transparent barrier stand type
    Demonstrates a high display effect as a convenient self-standing container with a zipper. The stand type creates a unique display. * Please contact us in advance for special contents such as acids and alkalis.
    Thickness (mm)  0.072 (front), 0.084 (back / bottom)  Applicable Standard  Compliant with Food Sanitation Act 
    from S$869.90
    Min. 3 days
  19. Lam Zip Stand Type (PET / AL / PE)
    AS ONE Lam Zip Stand Type (PET / AL / PE)
    A stand-type bag with excellent light-shielding and airtightness. It is a three-layer film and has excellent barrier properties (property that does not allow oxygen and moisture to pass through).
    Operating Temperature Range (℃)  -40~+90℃  Quantity (Sheets)  50 
    Discontinued
  20. Lami grip single-sided transparent barrier flat bag type
    SEISANNIPPONSHA Lami grip single-sided transparent barrier flat bag type
    The hanging hole on the chuck is a half punch specification. It can be used for a wide range of purposes such as clothing, daily necessities, and food. * Please contact us in advance for special contents such as acids and alkalis.
    Thickness  0.062mm (front), 0.074mm (back / bottom) 
    Discontinued
  21. Lam Zip stand type pouch (aluminum)
    SEISANNIPPONSHA Lam Zip stand type pouch (aluminum)
    Demonstrates a high display effect as a convenient self-standing container with a zipper. Comes with an R notch that is easy to open. All four corners are completely R-cut type. The cut end will be R even after opening. Because it is white-collar, it looks beautiful even if you attach a label. Th... Read More
    Quantity (Sheets)  50  Material  Polyester, aluminum, polyethylene (PE) 
    Discontinued
  22. Lamizip (R) single-sided transparent barrier stand type
    SEISANNIPPONSHA Lamizip (R) single-sided transparent barrier stand type
    Demonstrates a high display effect as a convenient self-standing container with a zipper. The stand type creates a unique display. * Please contact us in advance for special contents such as acids and alkalis.
    Thickness (mm)  0.072 (front), 0.084 (back / bottom) 
    Discontinued
  23. Lami grip single-sided transparent barrier flat bag type
    SEISANNIPPONSHA Lami grip single-sided transparent barrier flat bag type
    The hanging hole on the chuck is a half punch specification. It can be used for a wide range of purposes such as clothing, daily necessities, and food. * Please contact us in advance for special contents such as acids and alkalis.
    Thickness (mm)  0.062 (front), 0.074 (back / bottom)  Applicable Standard  Compliant with Food Sanitation Act  Type  Flat bag 
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction