Sealing Machine
The boxing machine is a tool used for making cardboard cases by molding cardboard and packing cardboard cases, and a professional cardboard stapler. Air that is relatively inexpensive, can be handled with one hand, and can be easily carried, and is more expensive than the manual type. There is an expression. In addition, if you use a needle remover, you can remove the needle smoothly without damaging the cardboard.
Other Related Pages
- MonotaRO Hand StaplerA manual corrugated cardboard boxing machine. Corresponds to the needles of each company. Staple width 35 mm, length 15 mm & 18 mm compatible (switchable). Can be used for single corrugated cardboard and double corrugated cardboard by adjusting the needle length. Even women can easily seal th... Read MoreNumber of Loading Staples 100 (sold separately) Suitable Staple 35-15mm&35-18mm Dimensions (Length L x Width W x Height H) (mm) 460×102×310 Mass (kg) About 2.2 Material Aluminum alloy
- Tawada Morin Bar (Needle Removal)You can easily remove the needle without damaging the cardboard. When pulling out, the staples are sandwiched and pulled out, so they will not scatter.Overall Length (mm) 120 Maximum Width (mm) 50 Mass (g) 150 Maximum Height (mm) 100
- TRUSCO Needle removerIdeal for pulling out staples. For work to pull out staplesLength (mm) 130 Blade Thickness (mm) 2.5 Blade Width (mm) 25 Trusco Part No. 389-4622 Width (mm) 44 Mass (g) 85 Material Aluminum alloy die casting
- SHOKO KIKO Hand Stapler SHF (One Size Fits All)This machine is a manual corrugated cardboard boxing machine. 15mm, 16mm, 18mm and 19mm needles can be used without adjustment, and there is no need to prepare each type of machine, and this one can cover.Number of Loading Staples 100 pieces Trusco Part No. 119-7126 Mass (kg) 2.4 Suitable Staple 35×15、34×16、35×18、34×19 Dimensions (Length L x Width W x Height H) (mm) 442×105×290 Type SHF Applicable Cardboard Single and double shared
- SHOKO KIKO SPOT Stapler SHS-15A manual corrugated cardboard boxing machine.Number of Loading Staples 100 pieces Mass (kg) 2.2 Suitable Staple 35×15 Dimensions (Length L x Width W x Height H) (mm) 442×105×290 Trusco Part No. 816-6485 Applicable Cardboard For single cardboard Compatible Staple SS-15
- SHOKO KIKO SPOT Stapler SHS-18A manual corrugated cardboard boxing machine.Number of Loading Staples 100 pieces Mass (kg) 2.2 Suitable Staple 35×18 Dimensions (Length L x Width W x Height H) (mm) 442×105×290 Trusco Part No. 816-6486 Applicable Cardboard For double cardboard Compatible Staple SS-18from S$449.90Min. 2 days
- SHOKO KIKO Pneumatic staplerJust pull the lever to seal. It has a built-in silencer that suppresses air exhaust noise.Suitable Air Pressure (MPa) (Air intake) 0.4 to 0.6 Main Unit Dimensions, Width W x Depth D x Height H (mm) 105×423×211 Mass (kg) 3.53
- TACHIKAWA Coil Sealed Box Making MachineWith staples, one unit can be used by switching between 15 width and 18 width settings. Large capacity type that uses coil staples. Replenishment work is 1/10 more efficient than the U-shape.Suitable Staple 15from S$1,199.00Min. 4 days
- MonotaRO Staples for Carton Closing StaplerStaples for hand staplers. As a staple for a hand stapler. For sealing cardboard. *Do not use for anything other than its intended purpose. *This product is for hand staplers. Please check it before purchasing. *Be sure to wear gloves when working. *Be sure to wear safety glasses when working. *P... Read MoreMaterial Iron (mild steel wire) / galvanized
- TACHIKAWA Air Fuhako MachineWith staples, one unit can be used by switching between 15 width and 18 width settings. For simple boxing work that is not tied to any place. It is a hand type that does not require a power supply or compressor.Suitable Staple 18from S$999.00Min. 4 days
- TACHIKAWA Air StaplerWith staples, one unit can be used by switching between 15 width and 18 width settings. You can instantly seal the box just by pulling the trigger. Air type for hard cardboard and mass work.from S$999.00Min. 4 days
- TACHIKAWA Sealing needleNeedles for hand-sealing machines and air-sealing machines. Cardboard case sealingQuantity 1 case (2000 pieces x 10 small boxes)from S$179.90Min. 4 days
- EDMA Spare ball staple (5000 needles)Viewing Angle (W×H)51°×38° Suitable for 31855 Sensitivity <150mKfrom S$39.99Min. 5 days
- TACHIKAWA Hand Sealing MachineWith staples, one unit can be used by switching between 15 width and 18 width settings. For simple boxing work that is not tied to any place. It is a hand type that does not require a power supply or compressor.from S$449.90Min. 4 days
- TACHIKAWA Coil Sealed Box Making MachineWith staples, one unit can be used by switching between 15 width and 18 width settings.Suitable Staple 18from S$1,199.00Min. 4 days
- TACHIKAWA Hand sealing machine (hand boxer)Mass (kg) 2.0 Number of Loading Staples 100Discontinued
- TACHIKAWA Pneumatic stapler (Air boxer)Since it is an air type, you can instantly seal it by pulling the trigger with your finger. It is especially effective for sealing thick and hard cardboard and large cases. Because of its high speed and high power, it is an easy and speedy sealing machine that does not get tired of assembly line ... Read MoreMass (kg) 3.53 Number of Loading Staples 100 Height H x Width W x Length L (mm) 208×110×462Discontinued
- TACHIKAWA Hand Sealing Machine (Hand Boxer) Parts for TSH-18Suitable for For TSH-18 typeDiscontinued
- SHOKO KIKO SPOT free size manual stapler SHFA hand stapler with good workability that can be lightly sealed with one hand. It is economical because you can use 4 sizes of needles of 15, 16, 18 and 19 mm in one unit without any adjustment. There is no trouble due to needle loading mistakes. Equipped with a staple stopper, there is no staple... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 105×442×290 Trusco Part No. 119-7126 Mass (kg) 2.4 Compatible Staple SS-15、SL-16、SS-18、SL-19 Suitable for Single cardboard / Double cardboardDiscontinued
- TACHIKAWA Air Fuhako MachineWith staples, one unit can be used by switching between 15 width and 18 width settings. You can instantly seal the box just by pulling the trigger. Air type for hard cardboard and mass work.Compatible Staple 15Discontinued
Filter by categories