All Category

Hand Sealing Machine

Other Related Pages

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Staple (needle)
    SHOKO KIKO Staple (needle)
    Rating:
    94%
    from S$229.90
    Min. 2 days
  2. Staples (Needle)
    TACHIKAWA Staples (Needle)
    Material  Iron (mild steel wire) / plating 
    Rating:
    95%
    from S$179.90
    Min. 2 days
  3. Hand Stapler
    MonotaRO Hand Stapler
    A manual corrugated cardboard boxing machine. Corresponds to the needles of each company. Staple width 35 mm, length 15 mm & 18 mm compatible (switchable). Can be used for single corrugated cardboard and double corrugated cardboard by adjusting the needle length. Even women can easily seal th... Read More
    Number of Loading Staples  100 (sold separately)  Suitable Staple  35-15mm&35-18mm  Dimensions (Length L x Width W x Height H) (mm)  460×102×310  Mass (kg)  About 2.2  Material  Aluminum alloy 
    Rating:
    75%
    from S$269.90
    Min. 2 days
  4. Hand Stapler SHF (One Size Fits All)
    SHOKO KIKO Hand Stapler SHF (One Size Fits All)
    This machine is a manual corrugated cardboard boxing machine. 15mm, 16mm, 18mm and 19mm needles can be used without adjustment, and there is no need to prepare each type of machine, and this one can cover.
    Number of Loading Staples  100 pieces  Trusco Part No.  119-7126  Mass (kg)  2.4  Suitable Staple  35×15
    34×16
    35×18
    34×19 
    Dimensions (Length L x Width W x Height H) (mm)  442×105×290  Type  SHF  Applicable Cardboard  Single and double shared 
    Rating:
    60%
    from S$569.90
    Min. 2 days
  5. SPOT Stapler SHS-15
    SHOKO KIKO SPOT Stapler SHS-15
    A manual corrugated cardboard boxing machine.
    Number of Loading Staples  100 pieces  Mass (kg)  2.2  Suitable Staple  35×15  Dimensions (Length L x Width W x Height H) (mm)  442×105×290  Trusco Part No.  816-6485  Applicable Cardboard  For single cardboard  Compatible Staple  SS-15 
    Rating:
    80%
    from S$449.90
    Min. 2 days
  6. SPOT Stapler SHS-18
    SHOKO KIKO SPOT Stapler SHS-18
    A manual corrugated cardboard boxing machine.
    Number of Loading Staples  100 pieces  Mass (kg)  2.2  Suitable Staple  35×18  Dimensions (Length L x Width W x Height H) (mm)  442×105×290  Trusco Part No.  816-6486  Applicable Cardboard  For double cardboard  Compatible Staple  SS-18 
    from S$449.90
    Min. 2 days
  7. 20 staples
    SONiC 20 staples
    from S$8.99
    Min. 2 days
  8. Staples for Carton Closing Stapler
    MonotaRO Staples for Carton Closing Stapler
    Staples for hand staplers. As a staple for a hand stapler. For sealing cardboard. *Do not use for anything other than its intended purpose. *This product is for hand staplers. Please check it before purchasing. *Be sure to wear gloves when working. *Be sure to wear safety glasses when working. *P... Read More
    Material  Iron (mild steel wire) / galvanized 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  9. Sealing needle
    TACHIKAWA Sealing needle
    Needles for hand-sealing machines and air-sealing machines. Cardboard case sealing
    Quantity  1 case (2000 pieces x 10 small boxes) 
    from S$179.90
    Min. 4 days
  10. Spare ball staple (5000 needles)
    EDMA Spare ball staple (5000 needles)
    Viewing Angle  (W×H)51°×38°  Suitable for  31855  Sensitivity  <150mK 
    from S$39.99
    Min. 5 days
  11. Hand Sealing Machine
    TACHIKAWA Hand Sealing Machine
    With staples, one unit can be used by switching between 15 width and 18 width settings. For simple boxing work that is not tied to any place. It is a hand type that does not require a power supply or compressor.
    from S$449.90
    Min. 4 days
  12. Hand sealing machine (hand boxer)
    TACHIKAWA Hand sealing machine (hand boxer)
    Mass (kg)  2.0  Number of Loading Staples  100 
    Rating:
    90%
    Discontinued
  13. Hand Sealing Machine (Hand Boxer) Parts for TSH-18
    TACHIKAWA Hand Sealing Machine (Hand Boxer) Parts for TSH-18
    Suitable for  For TSH-18 type 
    Discontinued
  14. SPOT free size manual stapler SHF
    SHOKO KIKO SPOT free size manual stapler SHF
    A hand stapler with good workability that can be lightly sealed with one hand. It is economical because you can use 4 sizes of needles of 15, 16, 18 and 19 mm in one unit without any adjustment. There is no trouble due to needle loading mistakes. Equipped with a staple stopper, there is no staple... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  105×442×290  Trusco Part No.  119-7126  Mass (kg)  2.4  Compatible Staple  SS-15、SL-16、SS-18、SL-19  Suitable for  Single cardboard / Double cardboard 
    Discontinued
  15. Tachikawa hand sealing machine
    TACHIKAWA Tachikawa hand sealing machine
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction