Rubber Bands
The rubber band refers to a highly elastic string-like or ring-shaped one made of rubber as a raw material. A string-like rubber band is used on the load to prevent the luggage from falling when carrying a bicycle, carriage or truck. You can choose the length if you already have hooks on both sides, and the long rubber band can be cut to the required length. Hardware such as hooks are also handled in this category. “Taspringe” is a rubber band that can be used to bundle it as its name suggests. It is a product that can be easily bundled simply by wrapping it around what you want to bind and passing the integrated fastener through a rubber band.
- TRUSCO Binding band ringExcellent heat resistance and durability. It has 3-4 times more elasticity than normal. It does not contain plasticizers or vulcanizing agents and is odorless.Thickness (mm) 0.4 Diameter when Folded (mm) 300 Material Polyurethane
- Kikuchi sheet Stretch Rune Band BlackSince it is a long type, it can be cut to the required length and used. It has 2 to 4 times more elasticity. It does not melt and stick to loads and bundles. Thin and durable. It does not rattle even if the bound products are piled up.Thickness (mm) 0.4 Mass (kg) 1 Band Width (mm) 30 Trusco Part No. 354-8066 Diameter when Folded (mm) 69000 Color Blackfrom S$229.90Min. 2 days
- Kikuchi sheet Stretch Rune Band TranslucentSince it is a long type, it can be cut to the required length and used. It has 2 to 4 times more elasticity. It does not melt and stick to loads and bundles. Thin and durable. It does not rattle even if the bound products are piled up. Semi-transparent characters can be written with magic. * The ... Read MoreThickness (mm) 0.3 Mass (kg) 1 Band Width (mm) 30 Trusco Part No. 354-8074 Diameter when Folded (mm) 90000 Color Translucentfrom S$229.90Min. 3 days