All Category

Anti Corrosion Flims

View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Gelast film (sheet: iron only)
    Taiyo Petroleum Gas Gelast film (sheet: iron only)
    Zerust(R) anti-corrosion film is a volatile anti-corrosion film made by kneading a rust inhibitor into a resin. There is no front or back to the film, and it protects the metal from rust just by wrapping it. Ideal for rust prevention of iron-based metals such as steel, cast iron, and stainless st... Read More
    Color  Light yellow 
    from S$349.90
    Min. 6 days
  2. Gelast rust-proof stretch film (for iron and steel)
    TRUSCO Gelast rust-proof stretch film (for iron and steel)
    A special film that has both adhesiveness and elasticity, and the Zelast component is emitted from the adhesive surface. Demonstrates excellent adhesion and enables simultaneous packing of machines of different shapes and types. Because the roll is small and lightweight, it can be handled by one ... Read More
    Thickness (mm)  0.025  Width (mm)  500  Trusco Part No.  270-8116  Mass (kg)  3.2  Length (m)  200 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  3. Vaporization Rust Prevention Tablet
    AS ONE Vaporization Rust Prevention Tablet
    When placed inside a closed device or in a container, the rust preventive component coats the metal to prevent the formation of rust from condensation. The rust preventive film has no electrical, chemical or mechanical effects and does not cause chemical deposition. Approximately 7L per tablet to... Read More
    Mass (g)  0.85 / tablet  Type  100 tablets  As ONE Part Number  3-6232-01 
    from S$68.99
    Min. 2 days
  4. Rust prevention film VpCI-126
    Cotec Rust prevention film VpCI-126
    A unique vaporization rust preventive component coats the metal and prevents the formation of rust from dew condensation. Indoor rust preventive film
    Possible Rust Preventing Period  5 years 
    from S$99.90
    Min. 2 days
  5. Gelast rust prevention film (for iron and steel)
    TRUSCO Gelast rust prevention film (for iron and steel)
    The rust preventive component is emitted from both sides of the film. It has a rust preventive effect just by wrapping metal products and machines. Since no rust inhibitor remains, post-treatment is easy. Since the Zelast component is emitted from both sides of the film, the operator can pack it ... Read More
    Thickness (mm)  0.1  Material / Finish  Polyethylene + Zelast additive 
    from S$559.90
    Min. 2 days
  6. Anti-corrosion tablet  Core pack tablet
    Cotec Anti-corrosion tablet Core pack tablet
    Enter the required quantity according to the rust preventive volume.
    Capacity  (Rust prevention) 7L  Dimension (mm)  12×7 
    from S$74.99
    Min. 2 days
  7. VCI film (vaporizable rust preventive film) Bag type for both iron and non-ferrous
    Sunyou Printing VCI film (vaporizable rust preventive film) Bag type for both iron and non-ferrous
    (1) It has both immediate effect and sustainability. (2) Since the film is transparent, you can easily check the contents. (3) Heat sealing is possible in the same way as ordinary polyethylene film. (4) In addition to rust on metal parts, it is also effective in preventing discoloration, fogging,... Read More
    Thickness (mm)  0.08  Color  Green  Material  the film 
    from S$289.90
    Min. 8 days
  8. VCI film (vaporizable rust-proof film) for both iron and non-ferrous roll type
    Sunyou Printing VCI film (vaporizable rust-proof film) for both iron and non-ferrous roll type
    (1) It has both immediate effect and sustainability. (2) Since the film is transparent, you can easily check the contents. (3) Heat sealing is possible in the same way as ordinary polyethylene film. (4) In addition to rust on metal parts, it is also effective in preventing discoloration, fogging,... Read More
    Color  Green  Material  the film 
    from S$389.90
    Min. 8 days
  9. 500mmx200m anti-rust stretch film (for iron)
    ESCO 500mmx200m anti-rust stretch film (for iron)
    It adds a rust preventive effect to the stretch characteristics and is ideal for rust preventive packaging of iron-based parts and iron coils. For iron only
    Length (m)  200  Dimensions, W (mm) x L (m)  500×200  Width (mm)  500  Thickness (mm)  0.025  Esco Part No.  EA944WB-50 
    from S$129.90
    Min. 6 days
  10. Geralast film sheet (for iron)
    Taiyo Petroleum Gas Geralast film sheet (for iron)
    The last film that is kneaded with a vaporizable rust preventive by taking advantage of the characteristics of polyethylene film. The film has no front and back, making it ideal for long-term storage under adverse conditions and for domestic and overseas transportation. Simple packaging can signi... Read More
    Length (m)  150  Color  Light yellow 
    from S$679.90
    Min. 4 days
  11. Rust prevention pouch 1Mul
    Cotec Rust prevention pouch 1Mul
    Rust preventive in Tyvek bag, a product specified by the world's leading bearing manufacturer.
    Capacity  (Rust prevention) 28L  Dimension (mm)  63×70 
    from S$359.90
    Min. 11 days
  12. Rust cup VpCI-105
    Cotec Rust cup VpCI-105
    Rust on complex parts of electrical components such as control equipment, switchboards and equipment can sometimes cause serious and enormous damage. Cortec's rust preventives for electronics and electricity are effective in preventing rust on sensitive equipment, extending the life of equipm... Read More
    Material  PE  Capacity  (Rust prevention) 142L  Dimensions, Diameter x Height H (Φmm x mm)  57×19 
    from S$599.90
    Min. 11 days
  13. Rust prevention film roll type
    Kanto Okura Rust prevention film roll type
    The greenish translucent color makes it easy to check the contents, and customs clearance on the receiving side at the time of export is smooth. The rust preventive effect has an immediate effect on the part that is in direct contact with the object, and is effective when the vaporized component ... Read More
    Color  Green  Thickness (μm)  100  Length (m)  150  Type  M (for both iron and non-ferrous) 
    from S$649.90
    Min. 6 days
  14. 1200mmx100m Anti-rust buffer sheet (for iron)
    ESCO 1200mmx100m Anti-rust buffer sheet (for iron)
    For iron only. Has rust prevention + cushioning effect. For large machines and precision parts that are vulnerable to impact. Due to its excellent cushioning effect, it is ideal for rust prevention of large machines and precision parts that are vulnerable to impact.
    Diameter (Φmm)  Bubbles: 10  Width (mm)  1200  Dimensions, W (mm) x L (m)  1200×100  Esco Part No.  EA944WC-120  Length (m)  100 
    from S$599.90
    Min. 6 days
  15. Rust prevention film roll type (single opening)
    Kanto Okura Rust prevention film roll type (single opening)
    The greenish translucent color makes it easy to check the contents, and customs clearance on the receiving side at the time of export is smooth. The rust preventive effect has an immediate effect on the part that is in direct contact with the object, and is effective when the vaporized component ... Read More
    Color  Green  Type  M (for both iron and non-ferrous)  Length (m)  75  Width (mm)  1200  Thickness (μm)  100 
    from S$449.90
    Min. 8 days
  16. Gelast film sheet (non-ferrous)
    Taiyo Petroleum Gas Gelast film sheet (non-ferrous)
    The last film that is kneaded with a vaporizable rust preventive by taking advantage of the characteristics of polyethylene film. The film has no front and back, making it ideal for long-term storage under adverse conditions and for domestic and overseas transportation. Simple packaging can signi... Read More
    Thickness (mm)  0.08  Length (m)  75  Color  Pink 
    from S$999.00
    Min. 4 days
  17. Vaporization Rust Porch
    AS ONE Vaporization Rust Porch
    When placed inside a closed device or in a container, the rust preventive component coats the metal to prevent the formation of rust from condensation. The rust preventive film has no electrical, chemical or mechanical effects and does not cause chemical deposition. No dust or dust is generated.
    As ONE Part Number  3-6594-01  Type  64 × 70 × 15mm 50 pieces 
    from S$299.90
    Min. 12 days
  18. 1200mmx150m anti-rust film (for both iron and non-ferrous)
    ESCO 1200mmx150m anti-rust film (for both iron and non-ferrous)
    It chemically prevents the formation of rust in the product manufacturing, storage, and transportation processes, and does not require oil or grease, which can greatly improve work efficiency. Ideal for storage and transportation of metal parts. Zelast film that is kneaded with a vaporizable rust... Read More
    Thickness (mm)  0.08  Width (mm)  1200  Specification  Iron and non-ferrous  Dimensions, W (mm) x L (m)  1200×150  Esco Part No.  EA944WA-11  Color  Orange  Length (m)  150 
    from S$679.90
    Min. 6 days
  19. Zerust Stretch Film (for Iron & Steel)
    TRUSCO Zerust Stretch Film (for Iron & Steel)
    It is a special film that has both adhesion and elasticity, and the Zelast component is emitted from the adhesive surface. It is ideal for export rust-preventive packaging because of its features of the Zelast component that it does not rust even if it condenses. As for safety, as with film, no s... Read More
    Thickness (mm)  0.025  Length (m)  100  Heat Resistance Temperature (℃)  80℃ 
    from S$38.99
    Min. 2 days
  20. 1200mmx150m Rust prevention film (for iron)
    ESCO 1200mmx150m Rust prevention film (for iron)
    It chemically prevents the formation of rust in the product manufacturing, storage, and transportation processes, and does not require oil or grease, which can greatly improve work efficiency. Ideal for storage and transportation of metal parts. Zelast film that is kneaded with a vaporizable rust... Read More
    Thickness (mm)  0.08  Specification  For iron only  Dimensions, W (mm) x L (m)  1200×150  Esco Part No.  EA944WA-2  Color  Light yellow  Width (mm)  1200  Length (m)  150 
    from S$679.90
    Min. 6 days
  21. Zelast Poly Paper
    Taiyo Petroleum Gas Zelast Poly Paper
    It is a product made by pasting a Zelast film on kraft paper. Ideal for rust prevention of iron-based metals such as steel and cast iron. It is a safe product in GHS / CLP.
    from S$289.90
    Min. 6 days
  22. Anti-corrosion sheet (with thread)
    ESCO Anti-corrosion sheet (with thread)
    Anti-corrosion effect lasts for 3 years as protection for metal (iron) products. It is strong because it contains thread. For sheets, covers, metal parts storage bags, packaging materials for export, etc. in metal storage areas such as metal
    from S$66.99
    Min. 4 days
  23. Rust prevention film VpCI-125 (Antistatic)
    Cotec Rust prevention film VpCI-125 (Antistatic)
    A unique vaporization rust preventive component coats the metal and prevents the formation of rust from dew condensation. Antistatic additional rust preventive film protects electronic and electrical parts from static electricity and prevents rust. Suitable for transportation and storage of elect... Read More
    Thickness (mm)  0.1  Possible Rust Preventing Period  2 years 
    from S$439.90
    Min. 11 days
  24. 900mmx150m Rust prevention film (for iron)
    ESCO 900mmx150m Rust prevention film (for iron)
    It chemically prevents the formation of rust in the product manufacturing, storage, and transportation processes, and does not require oil or grease, which can greatly improve work efficiency. Ideal for storage and transportation of metal parts. Zelast film that is kneaded with a vaporizable rust... Read More
    Specification  For iron only  Esco Part No.  EA944WA-1  Width (mm)  900  Dimensions, W (mm) x L (m)  900×150  Thickness (mm)  0.08  Color  Light yellow  Length (m)  150 
    from S$479.90
    Min. 6 days
  25. Rust prevention cup VpCI-111
    Cotec Rust prevention cup VpCI-111
    Rust on complex parts of electrical components such as control equipment, switchboards and equipment can sometimes cause serious and enormous damage. Cortec's rust preventives for electronics and electricity are effective in preventing rust on sensitive equipment, extending the life of equipm... Read More
    Dimensions, Diameter x Height H (Φmm x mm)  57×32  Material  PE  Capacity  (Rust prevention) 312L 
    from S$599.90
    Min. 11 days
  26. Gelast film sheet (for both iron and non-ferrous)
    Taiyo Petroleum Gas Gelast film sheet (for both iron and non-ferrous)
    The last film that is kneaded with a vaporizable rust preventive by taking advantage of the characteristics of polyethylene film. The film has no front and back, making it ideal for long-term storage under adverse conditions and for domestic and overseas transportation. Simple packaging can signi... Read More
    Thickness (mm)  0.08  Length (m)  75  Color  Orange 
    from S$999.00
    Min. 4 days
  27. Geralast film sheet (for iron)
    Taiyo Petroleum Gas Geralast film sheet (for iron)
    The last film that is kneaded with a vaporizable rust preventive by taking advantage of the characteristics of polyethylene film. The film has no front and back, making it ideal for long-term storage under adverse conditions and for domestic and overseas transportation. Simple packaging can signi... Read More
    Length (m)  75  Thickness (mm)  0.08  Color  Light yellow 
    from S$899.90
    Min. 4 days
  28. Rust-proof core pack stretch film
    Cotec Rust-proof core pack stretch film
    A unique vaporization rust preventive component coats the metal and prevents the formation of rust from dew condensation. Since the film is stretched, it has adhesion performance that matches the shape.
    Thickness (mm)  0.025  Length (m)  457  Width (cm)  45.7  Width (mm)  457  Possible Rust Preventing Period  2 years 
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction