All Category

Kraft Paper

Kraft paper is a strong brown paper used for light packaging. The kraft paper for packaging has a thin mouth and a thick mouth, and the thick mouth is hard to tear and is suitable for packing heavy objects. Kraft paper with a single-sided laminating process is thicker and harder to tear, making it an effective countermeasure against scratches during transportation. Easy to cut with scissors and cutter, easy to attach gum tape, etc., and can be thermocompression bonded with a sealer. Color kraft paper and patterned kraft paper are perfect for gifts. There are various patterns, especially the English pattern.
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. Roll Kraft Paper
    HEIKO Roll Kraft Paper
    This product is wrapped in unbleached kraft paper, the size of which is most popular as packing paper. You can cut it to your desired length and use it. Solid thickness. Acid paper.
    Material  Kraft paper 
    Rating:
    95%
    from S$9.59
    Min. 2 days
  2. Kraft Paper H Full Size
    SHIMOJIMA Kraft Paper H Full Size
    A brown and durable paper used for light packaging. Please use properly according to the purpose.
    Dimension (mm)  900×1200  Material  Unbleached craft 
    Rating:
    85%
    from S$44.99
    Min. 2 days
  3. Kraft paper for packaging, thin 50g pack
    MonotaRO Kraft paper for packaging, thin 50g pack
    Kraft paper that is convenient for packing, wrapping, and cushioning materials. Light and thin 50g / m 2 type. As packing / packaging / cushioning material * You may cut your hands with paper. * Please do not use for any other purpose. * Do not store in a hot and humid place or in a place with fi... Read More
    Length (m)  27  Basis Weight (g/m2 50  Thickness (mm)  About 0.07  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Kraft paper  Type  Thin mouth 
    Rating:
    100%
    from S$42.99
    Min. 2 days
  4. Kraft paper for packaging (thick mouth)
    ASAHI (Paper) Kraft paper for packaging (thick mouth)
    Thick type kraft paper.
    Length (m)  27  Paper Thickness (g/m2 70  Thickness (mm)  About 0.095  Material  Kraft paper  Specification  No laminating  Type  Thick mouth 
    Rating:
    96%
    from S$23.99
    Min. 2 days
  5. Kraft paper for packaging (thin)
    ASAHI (Paper) Kraft paper for packaging (thin)
    Length (m)  27  Paper Thickness (g/m2 50  Thickness (mm)  About 0.07  Material  Kraft paper  Type  Thin mouth 
    Rating:
    92%
    from S$17.99
    Min. 2 days
  6. Packing Kraft Paper Thick 70g 5 pack
    MonotaRO Packing Kraft Paper Thick 70g 5 pack
    Kraft paper that is convenient for packing, wrapping, and cushioning materials. It is a 70g / mm 2 type with a solid thickness. Rolling paper without a paper tube. As packing / packaging / cushioning material * You may cut your hands with paper. * Please do not use for any other purpose. * Do not... Read More
    Length (m)  27  Basis Weight (g/m2 70  Thickness (mm)  About 0.1  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Kraft paper  Type  Thick mouth 
    Rating:
    96%
    from S$56.99
    Min. 2 days
  7. Kraft Paper
    HEIKO Kraft Paper
    A4 size that is convenient for wrapping small items and POP paper.
    Manufacturer Product Code  002101050  Mass (g/sheet)  11  Dimension (mm)  297×210  Type  50 g / m 2  Material  Kraft paper 
    Rating:
    89%
    from S$23.99
    Min. 2 days
  8. Poly cloth for packaging
    ASAHI (Paper) Poly cloth for packaging
    Kraft paper made by laminating polyethylene cloth (4 x 3) 1050 mm with polyethylene for a paper width of 1200 mm.
    Width (mm)  1200  Length (m)  30  Paper Thickness (g/m2 50  Material  Kraft paper, polyethylene  Specification  Single-sided laminating available 
    Rating:
    87%
    from S$26.99
    Min. 2 days
  9. Laminated paper
    MIYAJIMA Chemical Industry Laminated paper
    Laminated poly film on kraft paper Excellent water resistance
    Color  Craft  Paper Thickness (g/m2 About 2.75  Width (mm)  910  Material  Kraft paper + polyethylene sheet  Length (m)  30 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  10. Laminated paper for packaging
    MonotaRO Laminated paper for packaging
    Since polyfilm is laminated on kraft paper, it is hard to tear and has water repellency. (Not waterproof) * Since there is no paper tube, there is a small ring around the center that can be formed at the start, but this is not a defect. As packing / packaging / cushioning material * You may cut y... Read More
    Length (m)  30  Basis Weight (g/m2 50  Width (mm)  900  Mass (kg)  About 1.6  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  No paper tube, laminated surface wound  Type  Thick mouth 
    Rating:
    75%
    from S$35.99
    Min. 2 days
  11. Bogus paper (recycled paper)
    TRUSCO Bogus paper (recycled paper)
    It can be used to fill the gaps in corrugated cardboard or as wrapping paper for wrapping. It saves the trouble of cutting and shortens the packing time. Since it is a paper cushioning material, it can be discarded as used paper. As a simple cushioning material. As wrapping paper.
    Mass (kg)  10  Trusco Part No.  115-6789  Width (mm)  540  Length (mm)  765  Material  Recycled paper (changed paper), 51g 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  12. Polycloth paper, 50g thick, 5 packs
    MonotaRO Polycloth paper, 50g thick, 5 packs
    Kraft paper made by laminating polyethylene cloth (4 x 3) with a width of 1050 mm on a paper width of 1200 mm with polyethylene. Since it contains polyethylene cloth, it is hard to tear and is ideal for packing! It is water repellent. (Not waterproof) * Since there is no paper tube, there is a sm... Read More
    Length (m)  30  Basis Weight (g/m2 50  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Kraft paper + PE cloth (4 x 3)  Specification  Single-sided laminating available  Type  Thick mouth 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  13. Kraft paper
    HEIKO Kraft paper
    It is a durable thick-mouthed Hatron half-year-old.
    Manufacturer Product Code  002101010  Mass (g/sheet)  22  Type  70 g / m 2  Size (mm)  900×600  Material  Kraft paper 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  14. Kraft paper
    SHIMOJIMA Kraft paper
    Unbleached kraft paper. This is convenient for those who often cut and use the full size rather than using it as it is. The paper density is 50g, which is a little thin, but it is easy to handle.
    Paper Thickness (g/m2 50  Basis Weight (g/m2 50  Material  Unbleached craft 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  15. Craft wrapping paper
    MIYAJIMA Chemical Industry Craft wrapping paper
    Easy to separate trash Wrapping paper that does not show the contents Roll type that is easy to cut and use
    Length (m)  30  Width (mm)  910  Paper Thickness (mm)  About 0.08  Color  Craft  Material  Kraft paper 
    Rating:
    73%
    from S$19.99
    Min. 2 days
  16. Streak Hatron Paper Roll
    Kanko Kogyo Streak Hatron Paper Roll
    Basis Weight (g/m2 32  Dimension (mm)  900×1200  Material  Straight craft paper 
    Rating:
    80%
    from S$4.99
    Min. 4 days
  17. PE kraft paper
    MIYAJIMA Chemical Industry PE kraft paper
    Polyethylene thread is laminated on kraft paper in a cross shape. Resistant to friction and tearing. Resistant to getting wet Substitute for curing sheet. Packing of angular luggage and caution luggage
    Color  Craft (tea)  Width (mm)  910  Material  Kraft recycled paper + polyethylene  Length (m)  30 
    from S$59.99
    Min. 4 days
  18. Kraft paper roll 910mmx20m
    YUTAKA MAKE Kraft paper roll 910mmx20m
    Length (m)  20  Trusco Part No.  828-0483  Width (mm)  910  Mass (g)  930  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Kraft paper 
    from S$289.90
    Min. 32 days
  19. Rough paper
    MIYAJIMA Chemical Industry Rough paper
    Uses 100% recycled paper. After use, it can be disposed of as recycled waste paper. You can freely cut it to your favorite size with scissors etc. For harvesting agricultural products (leafy vegetables), shipping work, bundling used paper, etc., moving packing
    Color  Light gray  Length (m)  30  Material  recycled paper  Width (mm)  910 
    from S$23.99
    Min. 4 days
  20. 50 sheets of woodfree paper  1091X788 <55>
    GOKURA 50 sheets of woodfree paper 1091X788 <55>
    from S$25.99
    Min. 4 days
  21. Color kraft paper roll  Sky
    Kanko Kogyo Color kraft paper roll Sky
    Material  Kraft paper  Color  The sky 
    from S$4.39
    Min. 4 days
  22. Color kraft paper roll blue
    Kanko Kogyo Color kraft paper roll blue
    Color  Blue  Material  Kraft paper 
    from S$4.39
    Min. 4 days
  23. Kraft paper roll
    Kanko Kogyo Kraft paper roll
    Material  Kraft paper 
    from S$5.69
    Min. 4 days
  24. Rolled kraft paper
    HEIKO Rolled kraft paper
    It is a product in which 5 sheets of kraft paper are wrapped and wrapped in a PP tube.
    Manufacturer Product Code  002497000  Mass (g/sheet)  22  Type  70 g / m 2  Size (mm)  900×1200  Material  Kraft paper 
    from S$149.90
    Min. 5 days
  25. Craft Wrapping Paper
    Konya Corporation Craft Wrapping Paper
    50 (g / m 2 ) kraft paper. Can be cut to any length with a roll of wrapping paper and used * Please check the precautionary statement on the package. * Please do not use it for any purpose other than its intended purpose.
    Length (m)  30  Width (mm)  910  Material  Kraft paper (50g)  Color  Kraft paper color 
    from S$12.99
    Min. 6 days
  26. Cut Kraft Paper A4
    Sasagawa(Original Works) Cut Kraft Paper A4
    A4 size kraft paper that can be used for various purposes. Since it is a solid paper, it can be widely used not only for leaflet printing and menu covers, but also for packing small items and book covers. * Compatible with inkjet and laser printers. * When printing with an inkjet printer, use a p... Read More
    Paper Thickness (mm)  0.1  Width (mm)  210  Length (mm)  297  Dimensions, H x W (mm)  297×210  Size  A4  Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.79
    Min. 2 days
  27. Free Cut Paper Craft
    Sasagawa(Original Works) Free Cut Paper Craft
    Thick and solid A4 size kraft paper that can be cut into any shape and used as a mount. Extra-thick paper that is thicker than postcards. * Precautions when using the printer: Depending on the device, special paper and special printing paper may not be recommended, so please check the instruction... Read More
    Paper Thickness (mm)  0.35  Width (mm)  210  Length (mm)  297  Dimensions, H x W (mm)  297×210  Size  A4  Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Special paper (230g / m 2) 
    from S$9.79
    Min. 5 days
  28. Cut Kraft Paper A3
    Sasagawa(Original Works) Cut Kraft Paper A3
    A3 size kraft paper. It can also be used as wrapping paper. Since it is a solid paper, it can be widely used not only for leaflet printing and menu covers, but also for packaging and book covers. * Compatible with inkjet and laser printers. * When printing with an inkjet printer, use a printer th... Read More
    Paper Thickness (mm)  0.1  Width (mm)  297  Length (mm)  420  Dimensions, H x W (mm)  420×297  Size  A3  Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.99
    Min. 2 days
  29. Streaked Hatron Paper
    Suzuki Shiko Streaked Hatron Paper
    Kraft paper Kraft paper
    Quantity  5 sheets 
    from S$2.99
    Min. 6 days
  30. Bogus Kraft Paper Thick Planographic Type
    MonotaRO Bogus Kraft Paper Thick Planographic Type
    Thick type vocabulary paper. Since it is a cut product, you can save the trouble of cutting and shorten the packing time. It is recyclable with 100% used paper. It is harder and more rigid than ordinary paper cushioning material and can reduce the amount used. As cushioning material for packing, ... Read More
    Material  100% recycled paper  Basis Weight (g/m2 51.2  Size (mm)  538×765  Mass (kg)  About 10.5  Type  Thick mouth 
    Rating:
    93%
    from S$47.99
    Min. 2 days
  31. Color kraft paper roll orange
    Kanko Kogyo Color kraft paper roll orange
    Material  Kraft paper  Color  Orange 
    Discontinued
  32. PRO pack
    Asia Hi-Tech PRO pack
    Two uses from "filling gaps" to "wrapping" in one box! Propack can be used in two ways in one box, as a paper cushioning material that fills the gap between the box and the product, or as a wrapping paper that wraps the product itself. An eco-friendly cushioning material made ... Read More
    Box Size (mm)  400×200×90  Width (mm)  380  Material  Kraft paper (100% waste paper) 1 layer  Specification  Perforation width 185mm  Length (m)  100 
    Rating:
    60%
    Discontinued
  33. Wrapping paper Bear Collection R
    Taka Mark (SASAGAWA) Wrapping paper Bear Collection R
    A teddy bear pattern wrapping paper with a retro feel. I printed a line art of a popular teddy bear on unbleached kraft paper. Designed by women, it can be used as a gift for various occasions. It is a general half-year-old size.
    Dimensions, Height x Width (mm)  530×758  Mass (g)  1220 
    Discontinued
  34. Kraft paper for packaging (thick mouth)
    ASAHI (Paper) Kraft paper for packaging (thick mouth)
    Thick type kraft paper.
    Thickness (mm)  About 0.095  Width (mm)  900  Length (m)  27  Paper Thickness (g/m2 70 
    Discontinued
  35. Wrapping paper Vitoclear monochrome Hatron half
    SASAGAWA Wrapping paper Vitoclear monochrome Hatron half
    It is a retro floral wrapping paper. I dropped the color tone of the realistic floral pattern laid out in a large size and printed it on unbleached kraft paper with a calm texture. Designed to be preferred by women of all ages, it can be used as a gift in a variety of situations. -Hatron half-yea... Read More
    Mass (g)  1375  Dimensions, Height x Width (mm)  590×900 
    Discontinued
  36. Kraft paper
    SANYU Kraft paper
    Good quality craft that is durable and hard to tear
    Length (m)  30  Width (mm)  900  Material  Paper 
    Discontinued
  37. Wrapping paper stencil craft
    SASAGAWA Wrapping paper stencil craft
    A warm country pattern wrapping paper. The animal motif was designed with a stencil and printed on semi-bleached kraft paper in subdued colors. Designed by women, it is ideal for baby gifts and family celebrations. It is a general half-year-old size.
    Dimensions, Height x Width (mm)  530×770  Mass (g)  1300 
    Discontinued
  38. Kraft paper for packaging
    ASAHI (Paper) Kraft paper for packaging
    Wide type kraft paper.
    Length (m)  27  Paper Thickness (g/m2 50  Thickness (mm)  About 0.07  Width (mm)  1200 
    Discontinued
  39. Wrapping paper thats brown
    Taka Mark (SASAGAWA) Wrapping paper thats brown
    It is a wrapping paper with an English character pattern with a retro feel. A fashionable English newspaper-like design is printed on unbleached kraft paper in subdued colors. Designed to be preferred by a wide range of age groups, it can be used for gifts in general, regardless of gender. It is ... Read More
    Dimensions, Height x Width (mm)  545×788  Mass (g)  1100 
    Discontinued
  40. Wrapping paper News paper Half-size
    Taka Mark (SASAGAWA) Wrapping paper News paper Half-size
    It is a popular English wrapping paper. I printed the pasted English newspaper on bleached kraft paper with a calm texture. Designed to be preferred by a wide range of age groups, it can be used as a gift for various occasions. It is a general half-year-old size. Hook tailoring convenient for dis... Read More
    Dimensions, Height x Width (mm)  530×770  Mass (g)  250 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction