Cushion Tapes
- MonotaRO Cushion tape Edge type Indoor useThe excellent cushioning properties of polyethylene foam soften the impact when hit by simply sticking it on a workbench or pillar. There is almost no glue left. It can be re-sticky even after it is peeled off. It can be easily cut and processed with a cutter or scissors. The material does not ea... Read MoreTape Length (m) 2 Tape Thickness (mm) 4 Tape Width (mm) 50 Where to Use Indoor Base Material Polyethylene foam Adhesive Urethane Feature Water and weather resistance
- TRUSCO Edge Cushion Tape (for Indoor Use)Uses foamed polyethylene with shock absorption. Uses an adhesive that leaves almost no residue after removal. It is also re-adhesive. It can be cut with a cutter or scissors and is easy to process. The closed-cell material does not absorb water and has excellent weather resistance. As a bumper fo... Read MoreTape Length (m) 2 Length (m) 2 Tape Thickness (mm) 4 Thickness (mm) 4 Mass (g) 40 Width (mm) 50 Tape Width (mm) 50 Where to Use Indoor Type of Terminal Fitting Paste type Base Material Polyethylene foam Feature Shock absorption, weather resistance Adhesive Urethane
- MonotaRO Cushion tape Edge type Indoor / outdoorA strong adhesive type that does not easily come off. There is no re-adhesion. The excellent cushioning properties of polyethylene foam soften the impact when hit by simply sticking it on a workbench or pillar. It can be easily cut and processed with a cutter or scissors. The material does not ea... Read MoreTape Width (mm) 100 Tape Thickness (mm) 2 Tape Length (m) 2 Adhesive Acrylic Main Application For buffer Where to Use Indoor / outdoor Base Material Polyethylene foam Adhesive Type Strong adhesive Feature Water and weather resistance
- TRUSCO Edge Cushion Tape (for Indoor and Outdoor Use)Uses a strong adhesive that does not easily come off. There is no re-adhesion. It can be cut with a cutter or scissors and is easy to process. As a bumper for trolleys, etc.Width (mm) 100 Tape Width (mm) 100 Length (m) 2 Tape Length (m) 2 Tape Thickness (mm) 2 Thickness (mm) 2 Mass (g) 40 Where to Use Indoor / outdoor Type of Terminal Fitting Paste type Base Material Polyethylene foam Feature Shock absorption, weather resistance Adhesive Urethane
- nitoms Cushion curing tapeCushion curing material with excellent cushioning tape. Add cushioning material to the curing tape! Just stick it on where you want to cure it! Easy to cut by hand without using a cutter, so it's easy to work with. Ideal for curing in complicated places such as outside corners and inside corn... Read MoreTape Length (m) 7 Tape Thickness (mm) About 2 Adhesive Acrylic Main Application For curing Base Material Polyethylene Color Whitefrom S$16.99Min. 2 days
- nitoms Packing cushion tapeProtect your valuable luggage from scratches!! Packing is easy! Just stick important or fragile items on it! Easy to move! Excellent workability because it can be easily cut by hand. For protecting breakables! For protecting valuables! For protecting and curing furniture! For protecting and curin... Read MoreTape Length (m) 5 Tape Thickness (mm) About 2 Adhesive Acrylic Color Blue Main Application For packing Base Material Polyethylenefrom S$9.59Min. 2 days
- INOAC Corner cushion tapeSince it is a tape with adhesive, it can be easily attached. Excellent cushioning of foamed polyethylene Home safety measures Attach to the corners of pillars and furniture to soften the impact when hit *Do not touch the adhesive surface during work, or re-adhesion will weaken the adhesive streng... Read Morefrom S$6.39Min. 2 days
- ESCO 50mmx50m Bubble cushioning tapeFor packing bubble wrap, PE material packing, packagingTape Thickness (mm) 0.075 Tape Length (m) 50 Tape Width (mm) 50 Core Diameter (mm) 76 (3 inches) Adhesive Acrylic Esco Part No. EA944PB-50 Base Material Polyethylenefrom S$15.99Min. 4 days
- Mycreate Air cushion tapeWide range of use, inconspicuous colorsTape Length (m) 1.5 Thickness (mm) 3 Tape Width (mm) 35 Included Accessories Double-sided tape Material PVC Color WhiteDiscontinued