All Category

Seal Type

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. High durability reflective line tape
    Safe-Run Safety Supplies High durability reflective line tape
    This line tape is ideal for factories and warehouses where forklifts frequently pass. Strong adhesive strength due to high quality adhesive. Reflective type improves visibility. Easy installation by simply peeling off the liner. Factories and warehouses where forklifts frequently pass. * Please r... Read More
    from S$259.90
    Min. 5 days
  2. DK tiny tape
    KAMIO JAPAN DK tiny tape
    Discontinued
  3. Reflective tape No.9650
    SLIONTEC Reflective tape No.9650
    Due to the yellow part that reflects light and the yellow and black stripe pattern that attracts attention, it has excellent visual sensation and can be used for safety and danger indications at construction sites, factories, dark areas and at night. Danger display for security construction sites... Read More
    Tape Thickness (mm)  0.14  Tape Length (m)  10  Adhesive Strength (N/10mm)  Adhesive  Acrylic  Main Application  For display and safety  Base Material  Special film 
    Discontinued
  4. Scotch striped tape
    3M Scotch striped tape
    It is flexible and can be used on uneven surfaces and curves, and does not remain after peeling. Once stretched, it is difficult to return to the original position and it is easy to re-paste. Since it is colored from the back of the base material, the surface does not fade.
    Tape Thickness (mm)  0.125  As ONE Part Number  1-7221-01  Tape Length (m)  18  Adhesive Strength (N/10mm)  2.55  Tensile Strength (N/10mm)  27.4  Tape Width (mm)  50  Base Material  PVC (vinyl chloride resin)  Adhesive  Rubber type 
    Discontinued
  5. Plastic film tape
    3M Plastic film tape
    It is hard to fade and it is hard to leave glue on even if it is peeled off. It is easy to stick on uneven surfaces and curves because it is difficult to return to the original when stretched once. Has excellent weather resistance, abrasion resistance, moisture resistance, and chemical resistance.
    Tape Thickness (mm)  0.125  Tape Length (m)  18.2  Tensile Strength (N/10mm)  27  Adhesive Strength (N/10mm)  3.33  Tape Width (mm)  50  Base Material  PVC (vinyl chloride resin)  Adhesive  Rubber type 
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction