All Category

Anti-slip Tapes Outdoor Type

View : Grid List
Filter

Items 1 - 40 of 160

Set Ascending Direction
  1. Non-slip Tape Outdoors
    MonotaRO Non-slip Tape Outdoors
    You can prevent slip accidents by simply peeling off the backing paper and pasting it. It has excellent water resistance and can be used outdoors. Aluminum is used for the lining, making it ideal for adhering to uneven areas. For slip prevention on uneven surfaces such as diamond plates and stair... Read More
    Operating Temperature Range (℃)  -5~50  Tape Thickness (mm)  1.55(±0.3)  Adhesion Strength (N/25mm)  14.7  Adhesive Strength (g/25mm)  1500  Elongation (%)  25  Tensile Strength (N/25mm)  58.8  Base Material  Aluminum foil  Main Application  Anti-slip function  Durability (years)  Approx. 1~1.5  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For indoor/outdoor  Type of Abrasive Grain  Mineral particles (aluminum oxide)  Feature  Water resistant, can be used outdoors 
    Rating:
    88%
    from S$23.99
    Min. 2 days
  2. Anti-skid Tape AS-127 (for Uneven Surfaces)
    Nitto (Nitto Denko) Anti-skid Tape AS-127 (for Uneven Surfaces)
    It can be attached to various bases on uneven outdoor surfaces. Since aluminum foil is used for the base material, it fits well on uneven surfaces. In addition, due to its excellent durability, the anti-slip effect lasts for a long time. For non-slip of factories, stations, stairs of various faci... Read More
    Tensile Strength (N/20mm)  150  Tape Length (m)  Adhesive  Acrylic  Main Application  Anti-slip function  Feature  Outdoor use 
    Rating:
    93%
    from S$35.99
    Min. 2 days
  3. Non-slip tape for outdoor use
    TRUSCO Non-slip tape for outdoor use
    Easy construction ensures that your feet are not slippery and that you have a high degree of safety. The anti-slip effect does not change even if it is exposed to water or oil, it fits well on uneven surfaces, and it can be used immediately after application due to its excellent adhesive strength... Read More
    Tape Thickness (mm)  0.8  Tensile Strength (N/25mm)  147  Adhesion Strength (N/25mm)  20  Adhesive  Acrylic  Base Material  Aluminum foil  Main Application  Anti-slip function  Abrasive Grain  Silicon carbide, aluminum oxide 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  4. Safety Walk Non-slip Tape SWB
    3M Safety Walk Non-slip Tape SWB
    A simple operation of peeling off the backing paper and pasting it prevents slipping accidents. Hard type with abrasive grains. The effect does not change even if it rains. It is hard to peel off and has excellent weather resistance and durability. Suitable for entrances and slopes. For stairs su... Read More
    Operating Temperature Range (℃)  -20~60  Tape Thickness (mm)  0.8  Tape Length (m)  4.5  Main Application  Anti-slip function  Material (Back)  Backing paper: liner paper  Color  Black  Applying Temperature (℃)  More than 10  Base Material  Olefin resin  Type  Roll type (for outdoor use)  Adhesive  Rubber type  Abrasive Grain  Surface: stone 
    Rating:
    93%
    from S$24.99
    Min. 2 days
  5. Non-slip tape
    Nitto L Materials Non-slip tape
    A tape that prevents slipping in slippery areas such as stairs and slopes and in dangerous workplaces. Since it is an aluminum base material, it follows uneven surfaces. For outdoor use. (General places to walk with other than bare feet) * A cutter is required for cutting.
    Tape Thickness (mm)  0.8  Tape Length (m)  Adhesive  Acrylic  Main Application  Anti-slip function  Feature  Outdoor use 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  6. Non-slip Tape
    NCA (Noritake Coated Abrasive) Non-slip Tape
    Easy construction ensures that your feet are not slippery and the safety level is high. Even if it gets wet with water or oil, the anti-slip effect does not change and it fits well on uneven surfaces, and it can be used immediately after pasting with excellent adhesive strength. (UV protection pr... Read More
    Tape Thickness (mm)  0.8  Tensile Strength (N/25mm)  147  Adhesion Strength (N/25mm)  20  Adhesive  Acrylic  Base Material  Aluminum foil  Main Application  Anti-slip function  Type of Abrasive Grain  Silicon carbide, aluminum oxide 
    Rating:
    92%
    from S$22.99
    Min. 2 days
  7. Transparent Non-slip Tape (for Outdoor Use) Roll Type
    TRUSCO Transparent Non-slip Tape (for Outdoor Use) Roll Type
    Easy construction ensures that your feet do not slip and enhances safety. The anti-slip effect does not change even if it is exposed to water or oil. Even on a floor such as marble, the texture of the base is not impaired. For outdoor use. (General places to walk with other than bare feet) For sl... Read More
    Tape Thickness (mm)  0.8  Adhesion Strength (N/25mm)  32  Tensile Strength (N/25mm)  383  Adhesive  Acrylic  Abrasive Grain  Aluminum oxide  Main Application  Anti-slip function  Color  Clear  Base Material  Polyester film  Type  Roll type 
    Rating:
    88%
    from S$34.99
    Min. 2 days
  8. Outdoor Spellers
    GIKEN (Kawaguchi Giken) Outdoor Spellers
    Firmly adheres even with slight irregularities. It can be attached to concrete, tiles, iron stairs, stone materials, etc. Fall, fall, accident prevention. Concrete and iron stairs, entrance approach, stepladder and ladder slip prevention
    Tape Thickness (mm)  Tape Width (mm)  35  Tape Length (m)  Base Material  Aluminum base  Main Application  Anti-slip function  Feature  Outdoor use  Material (Slip Prevention)  Resin coating  Adhesive  Resin-based 
    Rating:
    94%
    from S$45.99
    Min. 2 days
  9. Anti-slip Tape
    Tesa Tape Anti-slip Tape
    It has strong adhesive strength and can be applied to uneven surfaces. Has excellent wear resistance, water resistance, weather resistance, and oil resistance. For both indoor and outdoor use. * A cutter is required for cutting
    Tape Thickness (mm)  0.7  Tensile Strength (N/10mm)  38.4  Tape Width (mm)  50  Adhesive Strength (N/10mm)  Specification  A cutter is required for cutting  Adhesive  Acrylic  Main Application  Anti-slip function  Abrasive Grain  Mineral particles  Adhesive Type  Strong adhesion  Base Material  Vinyl chloride 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  10. Anti-slip tape ZARA × 2
    Car-boy Anti-slip tape ZARA × 2
    Strong anti-slip on slippery feet. Ideal for slippery places such as iron stairs and passages. Can be used outdoors. Since the surface is resin coated, it can be used for a long time by preventing wear of the non-slip part. (Depending on the usage environment)
    Mass (g)  300  Tape Length (m)  Tape Width (mm)  50  Tape Thickness (mm)  About 1  Adhesive  Acrylic  Base Material  Aluminum  Main Application  Anti-slip function  Material (Surface)  Mineral particles  Feature  Outdoor use 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  11. Anti-slip Tape No.953
    TERAOKA SEISAKUSHO Anti-slip Tape No.953
    You can prevent slipping and falling accidents just by pasting. It can be easily installed by simply peeling off the separator and pasting it. It has excellent wear resistance and the anti-slip effect lasts for a long time. Since no drying time is required, it is effective immediately after const... Read More
    Tape Thickness (mm)  0.8  Adhesion Strength (N/25mm)  20  Tape Length (m)  Main Application  Anti-slip function  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  12. Non-slip tape (outdoor / wide type)
    TRUSCO Non-slip tape (outdoor / wide type)
    Easy construction ensures that your feet are not slippery and that you have a high degree of safety. The anti-slip effect does not change even if it is exposed to water or oil, it fits well on uneven surfaces, and it can be used immediately after application due to its excellent adhesive strength... Read More
    Tape Thickness (mm)  0.8  Tensile Strength (N/25mm)  147  Tape Width (mm)  150  Adhesion Strength (N/25mm)  20  Adhesive  Acrylic  Base Material  Aluminum foil  Main Application  Anti-slip function  Abrasive Grain  Silicon carbide, aluminum oxide 
    Rating:
    90%
    from S$85.99
    Min. 2 days
  13. Safety Walk Non-slip Tape Type B
    3M Safety Walk Non-slip Tape Type B
    A highly durable non-slip tape for general flat surfaces that is effective in preventing falls. Effective both indoors and outdoors. It can be used for steps such as stairs and slopes of buildings, vehicles, construction equipment, and trucks. Please use it for risk management of fall prevention ... Read More
    Tape Thickness (mm)  0.8  Tensile Strength (N/10mm)  115  Tape Length (m)  18  Adhesive Strength (N/10mm)  8.8  Main Application  Anti-slip function  Type of Abrasive Grain  Mineral particles  Base Material  Plastic film  Adhesive  Rubber type 
    Rating:
    95%
    from S$149.90
    Min. 2 days
  14. Non-slip tape (outdoor / cut type)
    TRUSCO Non-slip tape (outdoor / cut type)
    Easy construction ensures that your feet do not slip and enhances safety. The anti-slip effect does not change even if it is exposed to water or oil, it fits well on uneven surfaces, and it can be used immediately after pasting with excellent adhesive strength. The 40 mm square cut type can be us... Read More
    Tape Thickness (mm)  0.8  Tensile Strength (N/25mm)  147  Adhesion Strength (N/25mm)  20  Mass (per box) (g)  200  Mass (g)  200  Tape Width (mm)  40  Tape Length (mm)  40  Adhesive  Acrylic  Base Material  Aluminum foil  Main Application  Anti-slip function  Abrasive Grain  Silicon carbide, aluminum oxide 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  15. Transparent Non-slip Tape (for Outdoor Use) Cut Type
    TRUSCO Transparent Non-slip Tape (for Outdoor Use) Cut Type
    Easy construction ensures that your feet do not slip and enhances safety. The anti-slip effect does not change even if it is exposed to water or oil. Even on a floor such as marble, the texture of the base is not impaired. For outdoor use. (General places to walk with other than bare feet) For sl... Read More
    Tape Thickness (mm)  0.8  Mass (g)  200  Adhesion Strength (N/25mm)  32  Trusco Part No.  359-9621  Tensile Strength (N/25mm)  383  Tape Width (mm)  40  Tape Length (mm)  40  Adhesive  Acrylic  Abrasive Grain  Aluminum oxide  Main Application  Anti-slip function  Color  Clear  Type  Cut type  Base Material  Polyester film 
    Rating:
    91%
    from S$29.99
    Min. 2 days
  16. Safety walk type A cut type
    3M Safety walk type A cut type
    It is a non-slip tape that just peels off the backing paper and sticks it. It can be applied by following well even with a diamond plate (uneven part). For both indoor and outdoor use. For stepladder steps. On the stairs in front of the entrance. For light truck steps.
    Tape Thickness (mm)  0.8  Thickness (mm)  0.8  Tape Width (mm)  150  Width (mm)  150  Tensile Strength (N/25mm)  300  Adhesion Strength (N/25mm)  36  Mass (g)  380  Tape Length (mm)  610  Length (mm)  610  Main Application  Anti-slip function  Feature  Outdoor use 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  17. 80x80mm Non-slip tape (Black for outdoor use / 5 sheets)
    ESCO 80x80mm Non-slip tape (Black for outdoor use / 5 sheets)
    For outdoor use
    Abrasive Grain Size  #50  Tape Width (mm)  80  Dimension (mm)  80(W)×80(D)  Tape Thickness (mm)  About 0.7  Specification  Adhesive, with release paper  Main Application  Anti-slip function  Color  Black  Esco Part No.  EA944DA-4  Feature  Outdoor use 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  18. Non-slip tape (for heavy walking)
    TRUSCO Non-slip tape (for heavy walking)
    It is ideal for passages of heavy vehicles such as forklifts and trolleys, such as in busy places such as train stations and cargo workshops. For outdoor use. (General places to walk with other than bare feet) * When constructing on an uneven surface, perform a base treatment on the construction ... Read More
    Thickness (mm)  1.3  Length (m)  Adhesive  Acrylic  Abrasive Grain  Aluminum oxide  Base Material  Resin processed cloth 
    Rating:
    20%
    from S$27.99
    Min. 2 days
  19. Hold tape
    Sfactory Hold tape
    A non-slip tape that can be used both indoors and outdoors without abrasive grains. Improved in various "sliding" places such as factories, warehouses and stores. As a scratch prevention in places (equipment, facilities, products) that come into close contact. Since it is made of a thin... Read More
    Tape Thickness (mm)  Tape Length (m)  20  Tape Width (mm)  80  Trusco Part No.  819-5396  Main Application  Anti-slip function  Color  Black  Feature  Outdoor use 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  20. Non-slip point sticker (Non-slip tape for outdoor and dirt feet)
    Matsuura Industry Non-slip point sticker (Non-slip tape for outdoor and dirt feet)
    Tape Thickness (mm)  0.8  Tensile Strength (N/25mm)  147  Adhesion Strength (N/25mm)  20  Tape Width (mm)  40  Dimension (mm)  40mm square (4 corners R cut processing)  Adhesive  Acrylic  Main Application  Anti-slip function  Feature  Outdoor use 
    Rating:
    100%
    from S$9.29
    Min. 7 days
  21. Non-slip tape (outdoor / wide cut type)
    TRUSCO Non-slip tape (outdoor / wide cut type)
    Easy construction ensures that your feet do not slip and enhances safety. The anti-slip effect does not change even if it is exposed to water or oil, it fits well on uneven surfaces, and it can be used immediately after pasting with excellent adhesive strength. R processing is applied to prevent ... Read More
    Tape Thickness (mm)  0.8  Tensile Strength (N/25mm)  147  Tape Width (mm)  150  Adhesion Strength (N/25mm)  20  Mass (g)  500  Tape Length (mm)  610  Adhesive  Acrylic  Base Material  Aluminum foil  Main Application  Anti-slip function  Abrasive Grain  Silicon carbide, aluminum oxide 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  22. 200x20mm non-slip tape (clear / 6 sheets)
    ESCO 200x20mm non-slip tape (clear / 6 sheets)
    For measures against slipping in the bathroom
    Tape Thickness (mm)  1.5  Tape Width (mm)  20  Tape Length (mm)  200  Dimension (mm)  200×20×1.5  Main Application  Anti-slip function  Esco Part No.  EA944DF-11  Color  Transparent  Specification  Transparent type 
    from S$13.99
    Min. 2 days
  23. Non-slip line tape PVC + mineral particles for indoor and outdoor use
    Japan Green Cross Non-slip line tape PVC + mineral particles for indoor and outdoor use
    A tape that prevents slipping in slippery areas such as passageways, stairs, and slopes, and in dangerous workplaces. Due to its excellent durability, the anti-slip effect lasts for a long time. For slip accident countermeasures in all places where you walk with other than bare feet.
    Tape Thickness (mm)  Adhesion Strength (N/25mm)  11.5  Tensile Strength (N/25mm)  40  Tape Length (m)  Main Application  Anti-slip function  Where to Use  Indoor and outdoor use 
    from S$32.99
    Min. 2 days
  24. Anti-slip tape
    nitoms Anti-slip tape
    Easy installation with adhesive. Since it can be applied to various substrates and has excellent durability, the anti-slip effect lasts for a long time. For non-slip floors, slopes, and stairs of concrete, hard plastic, and metal.
    Tape Thickness (mm)  Mass (g)  200  Tape Length (m)  Tape Width (mm)  50  Adhesive  Acrylic  Main Application  Anti-slip function 
    from S$29.99
    Min. 2 days
  25. Anti-slip Tape for General Outdoor Tile
    Shikoku Chemicals Anti-slip Tape for General Outdoor Tile
    Prevents falls by simply sticking it on the stairs or floor. Easy-to-install non-slip material.
    Color  Gray 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  26. 80x80mm non-slip tape (outdoor green / 5 sheets)
    ESCO 80x80mm non-slip tape (outdoor green / 5 sheets)
    Since artificial abrasive grains are used, do not attach it to places where you step on it with bare feet. You can easily and cleanly attach it by simply peeling off the backing paper. Uses a pressure-sensitive adhesive with excellent water resistance, so it will not come off in rainwater. It fit... Read More
    Abrasive Grain Size  #50  Tape Width (mm)  80  Dimension (mm)  80(W)×80(D)  Tape Thickness (mm)  About 0.7  Specification  Adhesive, with release paper  Main Application  Anti-slip function  Esco Part No.  EA944DA-5  Color  Green  Feature  Water resistant, can be used outdoors 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  27. Anti-slip tape Safety Grip
    HESKINS Anti-slip tape Safety Grip
    A standard non-slip tape that is durable and has excellent durability. It has excellent adhesive strength and water resistance, and can be used indoors and outdoors. Meets DIN 51130 (non-slip standard). For both indoor and outdoor use.
    Length (m)  18.3  Adhesive  Acrylic  Abrasive Grain  Aluminum oxide  Base Material  Polyvinyl chloride (PVC) 
    from S$46.99
    Min. 32 days
  28. Non-slip sticker for outdoor smooth surface (clear type)
    Matsuura Industry Non-slip sticker for outdoor smooth surface (clear type)
    Tape Thickness (mm)  0.8  Adhesion Strength (N/25mm)  20  Tensile Strength (N/25mm)  343  Tape Width (mm)  40  Dimension (mm)  40mm square (4 corners R cut processing)  Adhesive  Acrylic  Main Application  Anti-slip function  Color  Clear (transparent)  Feature  Outdoor use 
    from S$8.69
    Min. 2 days
  29. 50mmx18.3m non-slip tape (red / white)
    ESCO 50mmx18.3m non-slip tape (red / white)
    For ladder steps and stairs
    Abrasive Grain Size  #60  Tape Thickness (mm)  0.7  Tape Length (mm)  18.3  Tape Width (mm)  50  Type  Adhesive  Material  Base material: PVC, Adhesive: Acrylic  Esco Part No.  EA944DA-16  Main Application  Indoor / outdoor use, anti-slip  Color  Red x white 
    Rating:
    80%
    from S$97.99
    Min. 2 days
  30. 50mmx18.3m non-slip tape (yellow / black)
    ESCO 50mmx18.3m non-slip tape (yellow / black)
    For ladder steps and stairs
    Abrasive Grain Size  #60  Tape Thickness (mm)  0.7  Tape Length (m)  18.3  Tape Width (mm)  50  Type  Adhesive  Material  Base material: PVC, Adhesive: Acrylic  Esco Part No.  EA944DA-11  Main Application  Indoor / outdoor use, anti-slip  Color  Yellow x black 
    from S$97.99
    Min. 2 days
  31. Non-slip tape 50mm width
    TRUSCO Non-slip tape 50mm width
    Easy construction ensures that your feet do not slip and enhances safety. The anti-slip effect does not change even if it is exposed to water or oil, it fits well on uneven surfaces, and it can be used immediately after pasting with excellent adhesive strength. For outdoor use. (General places to... Read More
    Thickness (mm)  0.8  Width (mm)  50  Adhesive  Acrylic  Base Material  Aluminum foil  Abrasive Grain  Silicon carbide, aluminum oxide  Color  White 
    from S$25.99
    Min. 2 days
  32. For outdoor use
    GIKEN (Kawaguchi Giken) For outdoor use
    Firmly adheres to some irregularities. Prevent falls, falls, and slip accidents! It is especially effective in places that get wet in the rain or on surfaces made of slippery materials. Because it is a soft aluminum base, it adheres along the uneven surface! Just peel off the peeling film and sti... Read More
    Tape Thickness (mm)  Tape Length (m)  Tape Width (mm)  35  Adhesive  Acrylic adhesive  Base Material  Aluminum  Main Application  Anti-slip function 
    from S$9.79
    Min. 2 days
  33. 50mmx18.3m non-slip tape (water / oil resistant / black)
    ESCO 50mmx18.3m non-slip tape (water / oil resistant / black)
    Has excellent water resistance, chemical resistance, and oil resistance.
    Abrasive Grain Size  #60  Tape Length (m)  18.3  Tape Width (mm)  50  Tape Thickness (mm)  About 0.8  Main Application  Anti-slip function  Color  Black  Esco Part No.  EA944DB-6  Type  Indoor and outdoor use 
    from S$99.90
    Min. 2 days
  34. Fluorescent non-slip tape for outdoor use
    TRUSCO Fluorescent non-slip tape for outdoor use
    Fluorescence is easy to distinguish by color and is often noticeable even in dimly lit or distant places. Ideal for safe and secure walking. For outdoor use. (General places to walk with other than bare feet)
    Tape Thickness (mm)  0.85  Adhesive Force  15N/25mm  Tape Length (m)  Length (m)  2018 Trusco page  6 2089  Tensile Strength  740N/25mm  Specification  A cutter is required for cutting  Main Application  Anti-slip function  Feature  Fluorescent, can be used outdoors  Color  Green x white 
    from S$19.99
    Min. 2 days
  35. Transparent non-slip tape cut type
    Nitto L Materials Transparent non-slip tape cut type
    Thickness (mm)  0.5  Trusco Part No.  114-5990  Mass (g)  28  Width (mm)  70  Length (mm)  70  Adhesive  Acrylic  Color  Clear  Where to Use  Outdoors  Base Material  Polyester film 
    from S$19.99
    Min. 2 days
  36. Non-slip tape 25mm width
    TRUSCO Non-slip tape 25mm width
    Thickness (mm)  0.8  Trusco Part No.  115-7930  Mass (g)  200  Width (mm)  25  Length (m)  Adhesive  Acrylic  Base Material  Aluminum foil  Abrasive Grain  Silicon carbide, aluminum oxide  Color  White 
    from S$12.99
    Min. 2 days
  37. Non-slip tape 100mm width
    TRUSCO Non-slip tape 100mm width
    Easy construction ensures that your feet do not slip and enhances safety. The anti-slip effect does not change even if it is exposed to water or oil, it fits well on uneven surfaces, and it can be used immediately after pasting with excellent adhesive strength. For outdoor use. (General places to... Read More
    Thickness (mm)  0.8  Width (mm)  100  Adhesive  Acrylic  Base Material  Aluminum foil  Abrasive Grain  Silicon carbide, aluminum oxide  Color  White 
    from S$49.99
    Min. 2 days
  38. Anti-skid tape
    TSUKUSHI KOBO Anti-skid tape
    A tape with a non-slip effect.
    Tape Thickness (mm)  Tape Length (m)  Main Application  Anti-slip function 
    from S$58.99
    Min. 5 days
  39. Phosphorescent non-slip tape
    TRUSCO Phosphorescent non-slip tape
    With simple construction, it surely stops slipping at your feet and increases the degree of safety. The anti-slip effect does not change even if it is exposed to water or oil. It shines even in dark places such as emergency exit stairs to improve visibility. Please use it on a general flat surfac... Read More
    Tape Thickness (mm)  0.8  Adhesion Strength (N/25mm)  32  Tensile Strength (N/25mm)  383  Adhesive  Acrylic  Abrasive Grain  Aluminum oxide  Main Application  Anti-slip function  Color  Green  Base Material  Polyester film 
    from S$65.99
    Min. 2 days
  40. 50mmx18.3m non-slip tape (back side aluminum / tiger)
    ESCO 50mmx18.3m non-slip tape (back side aluminum / tiger)
    The back side is aluminum and has oxidation resistance. Ideal for removing striped steel. Has chemical resistance, water resistance, oil resistance, and weather resistance. Please use it for car steps, anti-slip buildings and parking lots.
    Abrasive Grain Size  #46  Tape Thickness (mm)  0.9  Tape Length (m)  18.3  Tape Width (mm)  50  Specification  Adhesive tape type (with release paper)  Main Application  Anti-slip function  Esco Part No.  EA944DB-46  Type  Indoor and outdoor use  Color  Yellow x black 
    from S$279.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 160

Set Ascending Direction