All Category

Anti-slip Tapes Indoor Type

View : Grid List
Filter

Items 1 - 40 of 118

Set Ascending Direction
  1. Safety Walk Non-slip Tape Swg
    3M Safety Walk Non-slip Tape Swg
    A simple operation of peeling off the backing paper and pasting it prevents slipping accidents. A slightly thick soft type that can be used with bare feet. It has a certain effect even if it gets wet with water or oil. It has cushioning properties and is suitable for indoor stairs. For corridors,... Read More
    Operating Temperature Range (℃)  -20~60  Tape Thickness (mm)  1.1  Tape Length (m)  4.5  Main Application  Anti-slip function  Material (Back)  Backing paper: liner paper  Color  Gray  Applying Temperature (℃)  More than 10  lining  Polyester  Type  Roll type (for indoor use)  Adhesive  Rubber type  Feature  Water and oil resistant  Material (Plastic Part)  plastic  Base Material  plastic 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  2. Stair slip prevention tape half 14
    MYST Stair slip prevention tape half 14
    Strong non-slip processing For non-slip stairs
    Tape Length (mm)  275  Tape Width (mm)  30  Main Application  Anti-slip function  Color  Brown 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  3. 100mmx5m non-slip tape (transparent)
    ESCO 100mmx5m non-slip tape (transparent)
    Tape Thickness (mm)  0.3  Tape Width (mm)  100  Tape Length (m)  Specification  Adhesive, with release paper  Main Application  Anti-slip function  Esco Part No.  EA944DN-13  Material  Polyester film, artificial abrasive  Color  Transparent 
    from S$84.99
    Min. 4 days
  4. Safety Walk Non-slip Tape Type A
    3M Safety Walk Non-slip Tape Type A
    Slip accidents can be prevented by simply peeling off the backing paper and pasting it. The effect does not change even if it is exposed to water or oil. A non-slip tape product that uses aluminum foil for packing (lining) and exhibits excellent adhesive strength on uneven surfaces. For slip prev... Read More
    Tape Thickness (mm)  0.8  Adhesive Strength (N/10mm)  10.8  Base Material  Aluminum foil  Main Application  Anti-slip function  Type of Abrasive Grain  Mineral particles  Adhesive  Rubber type  Feature  Water and oil resistant 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  5. Rubber non-slip sheet roll type
    TRUSCO Rubber non-slip sheet roll type
    The rubber surface is textured to prevent slipping. The rubber part has excellent water resistance and waterproofness. It can be cut out freely with scissors or a cutter, so you can cut it to your favorite size. Uses a strong adhesive and sticks tightly to prevent peeling. The seal part is VOC co... Read More
    Thickness (mm)  Width (mm)  50  Main Application  Anti-slip function  Color  Black  Material  EPDM rubber 
    Rating:
    98%
    from S$22.99
    Min. 2 days
  6. Safety Walk Non-slip Tape Type S-B
    3M Safety Walk Non-slip Tape Type S-B
    Prevents slip accidents with a simple operation of peeling off the backing paper and pasting it. The anti-slip effect does not change even if it is exposed to water or oil. It can be installed easily and reliably by anyone, anywhere, and does not require drying time. A cutter is required for cutt... Read More
    Tensile Strength (N/10mm)  114  Adhesive Strength (N/10mm)  9.2  Remark  For plane  Type of Abrasive Grain  Mineral particles  Base Material  Plastic film  Adhesive  Rubber type 
    Rating:
    94%
    from S$37.99
    Min. 2 days
  7. Anti-slip tape that can be removed cleanly
    Car-boy Anti-slip tape that can be removed cleanly
    Excellent anti-slip effect just by pasting. As it is a sticker, it can be easily attached. Due to the special adhesive processing, the adhesive does not easily remain even after peeling, and it can be peeled off cleanly. For non-slip of stepladders and cushions and prevention of hangers from slip... Read More
    Tape Length (m)  Tape Thickness (mm)  About 2  Tape Width (mm)  About 50  Adhesive  Acrylic  Main Application  Anti-slip function  Base Material  PVC foam resin 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  8. Safety Walk Non-slip Tape Type C
    3M Safety Walk Non-slip Tape Type C
    Slip accidents can be prevented by simply peeling off the backing paper and pasting it. The effect does not change even if it is exposed to water or oil. High-performance quality that clears the standards of US MIL, ASTM, etc. A cutter is required for cutting. A non-slip tape product for indoor u... Read More
    Tape Thickness (mm)  1.1  Tensile Strength (N/10mm)  118  Adhesive Strength (N/10mm)  7.2  Base Material  Plastic film  Adhesive  Rubber type 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  9. Piolan Tape Non-Slip Tape NS-10-WH
    DIATEX Piolan Tape Non-Slip Tape NS-10-WH
    The material itself on the tape surface provides excellent anti-slip performance. It is easy to cut and has excellent workability. It has strong adhesiveness and can be used for many purposes. Can be cut by hand. For indoor use. For measures to prevent load collapse when stacking cardboard boxes.... Read More
    Tape Thickness (mm)  0.16  Tensile Strength (N/25mm)  150  Adhesion Strength (N/25mm)  16  Mass (g)  230  Tape Length (m)  25  Trusco Part No.  391-4062  Tape Width (mm)  50  Adhesive Strength (N/10mm)  6.4  Tensile Strength (N/10mm)  60  Adhesive  Acrylic  Main Application  Anti-slip function  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Polyethylene cloth  Adhesive Type  Strong adhesion  Color  White 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  10. Anti-slip tape
    MYST Anti-slip tape
    Strong non-slip processing For handrails and stairs to prevent slipping
    Tape Thickness (mm)  0.46  Tensile Strength (N/25mm)  12.1  Adhesion Strength (N/25mm)  13  Tape Length (m)  Tape Width (mm)  40  Main Application  Anti-slip function 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  11. Safety Walk Anti-Slip Tape SWT
    3M Safety Walk Anti-Slip Tape SWT
    A thin soft type that is gentle on bare feet. Water resistant to hot water, water and detergent. It is effective even if it gets wet with soapy water. It is an inconspicuous transparent type. Suitable for bathrooms and shower rooms. For stairs, kitchen and flooring floors, corridors. * Not suitab... Read More
    Operating Temperature Range (℃)  -20~60  Tape Thickness (mm)  0.7  Tape Length (m)  4.5  Adhesive  Acrylic  Main Application  Anti-slip function  Material (Back)  Backing paper: liner paper  Color  Colorless and transparent  Applying Temperature (℃)  More than 10  Type  Roll type  Base Material  Vinyl chloride 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  12. Super strong non-slip tape
    NCA (Noritake Coated Abrasive) Super strong non-slip tape
    Non-slip tape for heavy walking. It is ideal for passages of heavy vehicles such as forklifts and trolleys, such as in places with high traffic such as station premises and cargo workshops. For outdoor use. Station stairs, platforms, buses, train boarding and alighting steps. Aisles for trolleys ... Read More
    Tape Thickness (mm)  1.3  Adhesion Strength (N/25mm)  10  Tape Length (m)  Tensile Strength (N/25mm)  400  Adhesive  Acrylic  Abrasive Grain  Aluminum oxide  Main Application  Anti-slip function  Feature  Outdoor use  Base Material  Resin processed cloth 
    Rating:
    88%
    from S$32.99
    Min. 2 days
  13. Indoor non-slip
    TRUSCO Indoor non-slip
    Since it uses rubber chips, it does not hurt even if you step on it with bare feet. It also has excellent water resistance, so it can be used even in a bathtub. It can also be used by pasting it on tools and tool grips. It has excellent flexibility that fits well into tile joints. Antibacterial a... Read More
    Tape Thickness (mm)  0.65  Adhesion Strength (N/25mm)  20  Tensile Strength (N/25mm)  34  Tape Length (m)  Adhesive  Acrylic  Main Application  Anti-slip function  Abrasive Grain  Synthetic rubber particles  Feature  Water resistance, flexibility 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  14. Soft Non-slip Tape
    Car-boy Soft Non-slip Tape
    A non-slip tape made of a soft surface. It is suitable for slip prevention in places where human skin touches or where you are concerned about scratches on the product. For indoor use. (General places to walk with bare feet) For gripping tools and slip prevention of trolley loading platform. * A ... Read More
    Tape Thickness (mm)  Mass (g)  135  Tensile Strength (N/25mm)  137  Tape Width (mm)  50  Tape Length (m)  Adhesion Strength (N/25mm)  6.6  Adhesive  Acrylic  Main Application  Anti-slip function  Base Material  Polyvinyl chloride (PVC) 
    Rating:
    76%
    from S$24.99
    Min. 2 days
  15. Rubber non-slip sheet type
    TRUSCO Rubber non-slip sheet type
    The rubber surface is textured to prevent slipping. The rubber part has excellent water resistance and waterproofness. It can be cut out freely with scissors or a cutter, so you can cut it to your favorite size. Uses a strong adhesive and sticks tightly to prevent peeling. The seal part is VOC co... Read More
    Thickness (mm)  Main Application  Anti-slip function  Color  Black  Material  EPDM rubber 
    from S$59.99
    Min. 2 days
  16. Fluorescent non-slip tape
    TRUSCO Fluorescent non-slip tape
    A cutter is required for cutting. Fluorescence is easy to distinguish by color and is often noticeable even in dimly lit or distant places. Ideal for safe and secure walking. For outdoor use. (General places to walk with other than bare feet) Scaffolding for work at high places such as general bu... Read More
    Tape Thickness (mm)  0.85  Adhesion Strength (N/25mm)  15  Tape Length (m)  Tensile Strength (N/25mm)  740  Adhesive  Acrylic  Type of Abrasive Grain  Aluminum oxide  Main Application  Anti-slip function  Feature  Fluorescent, can be used outdoors  Base Material  Resin processed cloth 
    from S$25.99
    Min. 2 days
  17. NEW Non-slip tape SF
    Sfactory NEW Non-slip tape SF
    Soft embossing that is gentle on the skin It has a soft texture instead of the surface like conventional sandpaper, so it does not damage the skin or socks, and the powder does not diffuse when worn. Since it is cut and used, the length is free! Since it uses soft vinyl, it can be cut to a length... Read More
    Tape Thickness (mm)  Tape Length (m)  Base Material  Special three-layer soft vinyl 
    Rating:
    73%
    from S$13.99
    Min. 2 days
  18. Anti-slip sheet round shape 25Φ
    TRUSCO Anti-slip sheet round shape 25Φ
    The base cloth is coated with a thermosetting resin kneaded with heat-expanding microcapsules, and the material is hardened and finely foamed. It has a high anti-slip effect. It has excellent chemical resistance and is resistant to acids and alkalis. Because it is thin, you can maintain a natural... Read More
    Main Application  Anti-slip function 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  19. Safety walk anti-slip tape type F (for flat surfaces)
    3M Safety walk anti-slip tape type F (for flat surfaces)
    A clear type non-slip tape that does not spoil the image of the floor. Especially recommended for customers who value the design of the building. As it is an adhesive with excellent water resistance, it is also ideal for bathroom floors (tiles). For both indoor and outdoor use.
    Thickness (mm)  0.6  Adhesion Strength (N/25mm)  19  Tensile Strength (N/25mm)  300 (vertical)  Specification  A cutter is required for cutting  Main Application  Anti-slip function  Color  Clear  Feature  Water resistant, can be used outdoors 
    from S$74.99
    Min. 2 days
  20. Safety walk Anti-slip tape type HD (for flat / heavy walking)
    3M Safety walk Anti-slip tape type HD (for flat / heavy walking)
    A non-slip tape for heavy walking. Since the abrasive grains on the surface are large and rough, it is a type that does not easily clog earth and sand and mud. It provides a reliable grip even in a harsh environment with heavy traffic and a lot of earth and sand and mud. For outdoor use. (General... Read More
    Thickness (mm)  1.5  Tensile Strength (N/25mm)  280 (vertical)  Adhesion Strength (N/25mm)  29  Length (m)  Specification  A cutter is required for cutting  Main Application  Anti-slip function  Color  Black  Feature  Outdoor use 
    Rating:
    90%
    from S$86.99
    Min. 2 days
  21. Non-slip tape (for flat surfaces, fluorescent)
    Japan Green Cross Non-slip tape (for flat surfaces, fluorescent)
    A "fluorescent" non-slip tape that has excellent visibility and stands out even in dimly lit places. For both indoor and outdoor use (excluding places where walking with bare feet is expected), for slippery places such as stairs and slopes * Please use a primer (sold separately) when in... Read More
    Thickness (mm)  0.6  Length (m)  Main Application  Anti-slip function  Specification  For flat surface, with release paper  Type of Terminal Fitting  Paste type 
    from S$38.99
    Min. 2 days
  22. Stair slip tape
    MYST Stair slip tape
    Strong non-slip processing For non-slip stairs
    Tape Width (mm)  30  Tape Length (mm)  550  Main Application  Anti-slip function  Color  Brown 
    Rating:
    93%
    from S$7.49
    Min. 2 days
  23. Care follow tape, width 40mm x 5m roll, transparent
    FIRST Care follow tape, width 40mm x 5m roll, transparent
    A water-resistant, transparent type non-slip tape that blends naturally and is inconspicuous, resistant to water, and gentle on bare feet. Transparent non-slip tape for indoors, bathtubs, bathrooms, handrails, etc.
    Operating Temperature Range (℃)  0~70  Width (mm)  40  Length (m)  Main Application  Anti-slip function  Color  Transparent  Feature  water resistant 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  24. Transparent non-slip tape
    NCA (Noritake Coated Abrasive) Transparent non-slip tape
    Ideal for places where you do not want to spoil the design.
    Tape Thickness (mm)  0.5  Adhesion Strength (N/25mm)  32  Tensile Strength (N/25mm)  383  Tape Length (m)  Adhesive  Acrylic  Main Application  Anti-slip function  Base Material  Polyester film  Color  Transparent 
    Rating:
    20%
    from S$37.99
    Min. 2 days
  25. Non-slip sheet A4 size
    TRUSCO Non-slip sheet A4 size
    The base cloth is coated with a thermosetting resin kneaded with heat-expanding microcapsules, and the material is hardened and finely foamed, and exhibits a high anti-slip effect. It has excellent chemical resistance and is resistant to acids and alkalis. It is also possible to cut it to any siz... Read More
    Main Application  Anti-slip function 
    from S$9.89
    Min. 2 days
  26. Adsorption slip prevention Pita tape
    Watanabe Industry Adsorption slip prevention Pita tape
    You can wash it with it stuck. It sticks tightly and does not move. For indoor use. Ideal for preventing mats from slipping.
    Material  (Adsorption surface) Acrylic resin  Mass (kg / pack)  0.1  Adhesive Strength (N/10mm)  13.28  Tape Thickness (mm)  Tape Width (mm)  40  Tape Length (mm)  4000  Trusco Part No.  442-8897  Adhesive  Acrylic  Main Application  Anti-slip function  Base Material  Polyester  Color  White 
    from S$15.99
    Min. 2 days
  27. Adsorption slip prevention Pita pad
    Watanabe Industry Adsorption slip prevention Pita pad
    Tape Width (mm)  100  Tape Length (mm)  100  Tape Thickness (mm)  Trusco Part No.  442-8889  Main Application  Anti-slip function 
    from S$7.69
    Min. 2 days
  28. 50mmx5m non-slip tape (transparent)
    ESCO 50mmx5m non-slip tape (transparent)
    Tape Thickness (mm)  0.3  Tape Length (m)  Tape Width (mm)  50  Specification  Adhesive, with release paper  Main Application  Anti-slip function  Esco Part No.  EA944DN-12  Material  Polyester film, artificial abrasive  Color  Transparent 
    from S$42.99
    Min. 2 days
  29. Non-slip sheet
    TAKAMORI KOHKI Non-slip sheet
    Semi-transparent, thin with a thickness of 0.3 mm, and hard to trip. Countless irregularities on the surface prevent slipping. A sheet that prevents falls in places with disparities such as stairs, toilets, floors, bathrooms, and handrails, and around water. * The effect of the non-slip sheet var... Read More
    Sheet size (cm)  10×10  Main Application  Anti-slip function  Material  PET, Kongo sand 
    Rating:
    40%
    from S$7.99
    Min. 2 days
  30. 25mmx18.3m non-slip tape (water / oil / black)
    ESCO 25mmx18.3m non-slip tape (water / oil / black)
    Has excellent water resistance, chemical resistance, and oil resistance.
    Abrasive Grain Size  #46  Tape Thickness (mm)  0.89  Tape Length (m)  18.3  Tape Width (mm)  25  Main Application  Anti-slip function  Material  Base material: PVC, Adhesive: Acrylic  Color  Black  Esco Part No.  EA944DB-51  Type  Indoor and outdoor use 
    from S$34.99
    Min. 2 days
  31. Non-slip tape for bare feet
    Nitto L Materials Non-slip tape for bare feet
    Tape Thickness (mm)  0.65  Adhesion Strength (N/25mm)  20  Tensile Strength (N/25mm)  34  Tape Length (m)  Where to Use  Indoor 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  32. Anti-skid tape for bare feet (clear)
    Nitto (Nitto Denko) Anti-skid tape for bare feet (clear)
    Transparent plastic particles are used for the anti-slip layer. Since the entire tape is transparent, the underlying color and pattern will not be hidden. For indoor use (general places to walk barefoot)
    Tape Thickness (mm)  0.3  Adhesive Strength (N/10mm)  0.94  Tape Length (m)  10  Tensile Strength (N/10mm)  10.9  Mass (g)  195  Adhesion Strength (N/25mm)  2.35  Tensile Strength (N/25mm)  272  Trusco Part No.  401-1775  Tape Width (mm)  50  Adhesive  Acrylic  Main Application  Anti-slip function  Color  Clear  Abrasive Grain  Plastic particles  Base Material  Polyester film 
    from S$64.99
    Min. 2 days
  33. Stop Tape 4863 (Embossed) PV3 50mmx25m
    Tesa Tape Stop Tape 4863 (Embossed) PV3 50mmx25m
    It is non-adhesive and non-staining, and adhesives, paints, etc. do not adhere to the surface. Has an anti-slip effect on smooth surfaces. A type with a large adhesion prevention effect. It is non-adhesive and non-staining, and adhesives, paints, etc. do not adhere to the surface. Has an anti-sli... Read More
    Surface  (Shape) Emboss  Thickness (mm)  0.62  Mass (kg)  Length (m)  25  Adhesive Force  3.0N/10mm  Trusco Part No.  491-1342  Width (mm)  50  Specification  A cutter is required for cutting  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray 
    from S$879.90
    Min. 2 days
  34. 3M Non-slip tape 5401
    3M 3M Non-slip tape 5401
    Has excellent flexibility, heat resistance, and durability. It adheres to most adherends and can be removed cleanly. Since there is no peeling film, it can contribute to the reduction of dust discharge. For indoor use. Anti-slip on the roller surface for printing, processing, and other processes.
    Tape Thickness (mm)  0.24  Adhesive Strength (N/10mm)  1.3 (according to ASTM D3330)  Adhesion Strength (N/25mm)  3.25  Tape Length (m)  32.9  Trusco Part No.  336-9838  Tape Width (mm)  50.8  Mass (g)  600  Specification  A cutter is required for cutting  Main Application  Anti-slip function  Feature  Flexibility, heat resistance, durability  Color  Yellow brown white 
    from S$599.90
    Min. 2 days
  35. Bare feet anti-skid tape (romance)
    Nitto (Nitto Denko) Bare feet anti-skid tape (romance)
    Rubber particles that are gentle on the bare skin are used for the anti-slip layer. Has excellent water resistance and high temperature resistance. Since it contains a fungicide, it is also suitable for humid places such as bathrooms. For indoor use. (General places to walk barefoot) For bathroom... Read More
    Adhesive Strength (N/10mm)  0.96  Tape Thickness (mm)  Tape Length (m)  10  Tensile Strength (N/10mm)  11.8  Adhesion Strength (N/25mm)  2.4  Tensile Strength (N/25mm)  29.5  Mass (g)  375  Trusco Part No.  401-1783  Tape Width (mm)  50  Adhesive  Acrylic  Main Application  Anti-slip function  Color  Gray  Base Material  Polyester film  Material (Slip Prevention)  Rubber particles 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  36. Non-slip tape
    Hikari Non-slip tape
    It helps prevent slip accidents indoors. It is also ideal for preventing slipping on indoor stairs. It is an adhesive type that can be easily attached.
    Main Application  Anti-slip function  Specification  For indoor use 
    from S$11.99
    Min. 6 days
  37. 100mmx254mm non-slip tape / foot type (yellow / 2 sheets)
    ESCO 100mmx254mm non-slip tape / foot type (yellow / 2 sheets)
    The yellow footprint type stands out and has a high anti-slip effect. Has excellent water resistance, chemical resistance, oil resistance, and weather resistance.
    Abrasive Grain Size  #60  Thickness (mm)  0.63  Width (mm)  100  Length (mm)  254  Main Application  Anti-slip function  Material  Base material: PVC, Adhesive: Acrylic 
    from S$10.99
    Min. 2 days
  38. Chuko Flow Silicon Embossed Tape
    Chukoh (Chukoh Chemical Industries) Chuko Flow Silicon Embossed Tape
    Adhesive, roll masking during adhesive processing, giving grip during coating processing
    Length (m)  25  Specification  A cutter is required for cutting 
    from S$169.90
    Min. 2 days
  39. Non-slip tape cut type
    Nitto L Materials Non-slip tape cut type
    Tape Thickness (mm)  0.8  Thickness (mm)  0.8  Tape Width (mm)  125  Width (mm)  125  Length (mm)  125  Tape Length (mm)  125  Mass (g)  93  Where to Use  Outdoors 
    from S$16.99
    Min. 2 days
  40. Phosphorescent non-slip tape
    NCA (Noritake Coated Abrasive) Phosphorescent non-slip tape
    Tape Thickness (mm)  0.6  Tape Length (m)  Main Application  Anti-slip function  Feature  Luminous 
    from S$37.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 118

Set Ascending Direction