All Category

Anti-slip Tapes Primers

Other Related Pages

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Surface treatment agent sealant N3K
    NCA (Noritake Coated Abrasive) Surface treatment agent sealant N3K
    By applying it to the uneven construction surface, the adhesive strength of the non-slip tape is increased. Porous surfaces such as concrete, asphalt and wood. * Do not use for any purpose other than the specified purpose. * Read the precautions and usage carefully before use. * The coated surfac... Read More
    Non-Volatile Content  36%  Trusco Part No.  367-9403  Mass (kg)  Density (g/cm3 0.84 
    Rating:
    60%
    from S$48.99
    Min. 2 days
  2. Safety Walk Anti-Slip Tape Primer
    3M Safety Walk Anti-Slip Tape Primer
    A transparent synthetic rubber adhesive. This adhesive has strong initial adhesive strength, long adhesive retention time, and has the characteristics of a contact bond. It has excellent adhesion to metals and many plastics such as ABS resin, reinforced polyester, polypropylene, low to medium pre... Read More
    Flash Point (℃)  -18  Viscosity (Pa s)  0.2  Specific Gravity  0.82  Non-Volatile Content  26%  Trusco Part No.  305-6627  Main Application  Anti-slip function  solvent  Cyclohexane / acetone  Color  Light amber  Base Material  Synthetic rubber  Shape  Thin syrup 
    Rating:
    70%
    from S$109.90
    Min. 2 days
  3. 3M EC-1103 (edge sealer
    3M 3M EC-1103 (edge sealer
    It is an adhesive that seals the end of the safety walk when constructing the safety walk in a place where it is constantly exposed to water. Seal (sealing) at the end of the safety walk.
    Mass (g)  160  Trusco Part No.  305-6619  Specification  With 150cc tube 
    Discontinued
View : Grid List
Filter

3 Item(s)

Set Ascending Direction