Sealing Tapes
Seal tape is a seal material that is wrapped around a screw joint such as a pipe to prevent fluid leakage. High sealing performance can be secured by tightly winding the sealing tape with self-bonding performance. Using PTFE material, it has a heat resistance up to about 260 ° C and can be used for fluids such as water and chemicals. Duct seal tape is used as a sealing material to prevent leakage at joints such as ducts. Affix the sealing tape along the seam. Applicable parts include duct flanges, pump flanges and pump casings. Suitable for outdoor equipment due to its strong adhesiveness and weather resistance.
Other Related Pages
- ESCO 15m Sealing Tape (JIS)Can be used for iron, stainless steel, copper, aluminum, and vinyl chloride as a sealant for water pipesTape Thickness (mm) 0.1 Tape Width (mm) 13 Tape Length (m) 15 Esco Part No. EA351N-1A Specification JIS standard productfrom S$5.69Min. 2 days
- MonotaRO Sealing tapeUsed as a sealing material for piping screws Ideal for pipe fittings of water, steam, oil and liquid chemicals * Handle with care when using it as a sealing material for flammable, explosive, and toxic gas.Heat Resistance Temperature (℃) -190~260 Tape Thickness (mm) 0.1 Tape Width (mm) 13 Tensile Strength (N/mm2) 8 Base Material PTFE
- Nitto L Materials NITOFLON Pipe Seal No.95SHeat Resistance Temperature (℃) -100~260 Tape Thickness (mm) 0.1 Tape Width (mm) 13 Elongation (%) 80 Tensile Strength (N/cm2) [kgf/mm2] 9[0.9] Feature Cold resistance, heat resistance
- ThreeBond Sealing TapeFluororesin is self-fused with tape that has not been burned. Easy to screw in and remove. Can be cut by hand. It prevents leakage just by winding it around a threaded joint and screwing it in.Operating Temperature Range (℃) -100~250 Tape Thickness (mm) 0.1 Tape Width (mm) 13 RoHS directive (corresponding to 10 substances) Correspondence Base Material Fluorine resin Color White
- KURE Engineering Gorilla tapeExcellent water resistance and heat resistance. It can be cut cleanly by hand. Ultra-thick durable type that is hard to tear. Uses high-strength polyester cloth. Smooth / rough / uneven surfaces are OK. All-weather type Repair, reinforcement, packing, bundling, fixing, protection of indoor, outdo... Read MoreTape Thickness (mm) 0.43 Tape Width (mm) 48 Dimensions, Width W x Length L x Thickness (mm) 48×11000×0.43
- VALQUA Tape SealTape for sealing threaded joints of metal pipes, plastic pipes, conjet pipes, etc. that handle various fluids. Easy to work: PTFE is self-lubricating and non-adhesive, so it is easy to screw in and remove and does not cause seizure. Excellent chemical resistance: With the excellent chemical resis... Read MoreHeat Resistance Temperature (℃) -100~+260 Tape Thickness (mm) 0.1 Tape Width (mm) 13
- ASADA sealing tapeIt can be used from -100 ° C to 230 ° C and has excellent cold resistance and heat resistance. Easy to screw in and remove. It is not affected by chemicals, solvents, steam, etc. Airtightness of iron, aluminum, stainless steel and plastic pipes.Operating Temperature Range -100~230℃ Tape Thickness (mm) 0.1 Tape Width (mm) 13 Tape Length (m) 15 Mass (g/roll) 24 Mass (g) 240 Trusco Part No. 292-5168 Tensile Strength (N/10mm) 9 Specification Can be cut by hand Feature Cold resistance, heat resistance Base Material Fluorine resin JIS Standard K6885 Color White
- Sumitomo Electric Industries Sumiflon Thread Seal Tape NSEspecially suitable for sealing high temperature areas. (-100-260 ℃) Also OK for acids, alkalis and chemicals. Your hands will not get dirty and you can easily finish it cleanly.Heat Resistance Temperature (℃) -100~260 Tape Thickness (mm) 0.1
- KAKUDAI MFG Sealing TapeIt can be completely sealed by simply wrapping it around the screw.Operating Temperature Range (℃) -100~260 Tape Thickness (mm) 0.1 Tape Width (mm) 13
- 3M Scotch Powerful Multi Purpose Repair Tape (Duct Seal Tape)Comes with a durable polyester mesh. Strong adhesive strength. It is resistant to water and has excellent sealing properties. It can be cut by hand. Good workability. Can be used indoors and outdoors. For waterproofing, packing, bundling, water leakage, reinforcement, repair, fixing, etc.Tape Thickness (mm) 0.17 Adhesive Strength (N/10mm) 1.76 Adhesion Strength (N/25mm) 4.4 Tensile Strength (N/10mm) 40.2 Tape Width (mm) 48 Operating Temperature Range (℃) 5~50 Main Application For multipurpose repair Base Material Polyethylene film (with polyester mesh) Adhesive Type Powerful Color Silver Adhesive Special rubber adhesive Feature Water resistant
- TRUSCO Seal tape 10 roll unitIt can be easily sealed by simply wrapping it around a screw or joint. Easy to screw in and remove. For sealing iron, aluminum, stainless steel pipes, plastic pipes, etc.Operating Temperature Range (℃) -100~260 Thickness (mm) 0.1 Width (mm) 13 Base Material Fluorine resin Color White
- KURE Engineering Gorilla double-sided tape strongStrong adhesion with acrylic adhesive All-weather type Excellent water resistance Indoor / outdoor OK Both smooth and rough surfaces are OK Fixing and bonding of various materials * Cannot be used in the following. Difficult surface such as wallpaper, polyethylene, polypropylene, silicone / fluor... Read MoreOperating Temperature Range (℃) -40 to 120 (after bonding) Tape Thickness (mm) 1.1 Tape Length (m) 1.52 Dimensions (H x W x D) (mm) 152×95×30 Tape Width (mm) 25.4 Load capacity (g) 450 (for tape length 5 cm) Mass (g) 60 RoHS directive (corresponding to 10 substances) Correspondence Main Application Fixing and bonding
- Nitto L Materials NITOFLON Pipe Seal No.95JISOperating Temperature Range (℃) -100~260 Thickness (mm) 0.1 Width (mm) 13 Tensile Strength (MPa) 15 Length (m) 15 Elongation (%) 50 Feature Chemical resistance Main Application For piping Combustion Quality Incombustibility
- Tesa Tape Duct TapeIt is a versatile tape that is ideal for general fixing applications and temporary fixing. Please note that the tensile strength and weather resistance are not so high.Elongation (%) 18 Tape Thickness (μm) 180 Trusco Part No. 325-1411 Tensile Strength (N/10mm) 36 Adhesive Strength (N/10mm) 4.1 Tape Width (mm) 48 Tape Length (m) 50 Mass (g) 500 Heat Resistance Temperature (℃) 65 RoHS directive (corresponding to 10 substances) Correspondence Base Material Polyethylene coated fabric Adhesive Rubber type
- TRUSCO Seal tape 1 roll unitThickness (mm) 0.1 Width (mm) 13 Base Material Fluorine resin Color White
- TOEI KANKI sealing tapeIt can be easily sealed by simply wrapping it around a screw or fitting. It can be easily screwed in and removed. For sealing iron, aluminum, stainless steel pipes, plastic pipes, etc.Operating Temperature Range (℃) -100~230 Thickness (mm) 0.1 Width (mm) 13 Material Base material: Fluorine resin Specification Can be cut by hand RoHS directive (corresponding to 10 substances) Correspondence Color White
- SANEI Sealing TapeUse by winding it to the right toward the screw at the base of the faucet or pipe. About 3 faucets (nominal 13) can be attached with 1 m of tape.Material PTFE
- GAONA Gaona small diameter screw seal tapeA sealing tape with a tape width of 8 mm, which is ideal for small diameter screws. It can be fully sealed just by wrapping it around the screw part. It is not violated by most chemicals, solvents and gases, and is not contaminated. Easy to screw in and easy to remove as there is no seizure. Suit... Read MoreOperating Temperature Range (℃) -200 to 260 (approximate) Tape Length (m) 5 Tape Width (mm) 8 Material Fluorine resin Color White
- AS ONE Fluorine (PTFE) Seal TapeIt seals firmly just by wrapping it around a screw joint.Operating Temperature Range (℃) -100~+250 Tape Thickness (mm) 0.1 Density (g/cm3) 1.0 Tape Width (mm) 13 Material PTFE (fluororesin)
- ESCO 6.2mmx7m sealing tape (20 rolls)Has excellent chemical resistance, solvent resistance, and weather resistance. For sealing threaded joints of any fluid except flammable and toxic gases. Due to its excellent flexibility, it is very easy to seal various shapes.Heat Resistance Temperature (℃) -100~+260 Tape Thickness (mm) 0.1 Tape Width (mm) 6.2 Tape Length (m) 7 Esco Part No. EA351KA-11 Type Incombustibility Material PTFE
- Koyo Kagaku Duct cross grayIt is a type that is strong adhesive and sticks well even if it has irregularities, and it is hard to peel off. A versatile type that uses a special flat yarn (thread) as the base material and is flexible and easy to handle. Protection and repair of air conditioning ducts. Repair of various seats... Read MoreOperating Temperature Range (℃) -10~80 Tape Thickness (mm) 0.18 Adhesive Strength (N/10mm) 12 Mass (g) 190 Tape Length (m) 20 Adhesion Strength (N/25mm) 30 Trusco Part No. 329-6105 Tensile Strength (N/50mm) 332±49N Tape Width (mm) 50 Tensile Strength (N/10mm) 66.4 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Color Gray Base Material Polyethylene cloth Adhesive Type Strong adhesive
- SANEI Seal tape (10 pieces)Necessary items when replacing the faucet Wrap it to the right while pulling it toward the screw at the base of the faucet or pipe. About 3 faucets (nominal 13) can be attached with 1M tape. Comes with a protective cover that is hard to get dirty and unraveled during storage.Material PTFEfrom S$9.79Min. 2 days
- Furuto Industrial (Monf) Duct tapeIt has excellent flexibility and water resistance and can be used for various repairs. Repair of ducts, hoses, tents, caps, etc.Tape Thickness (mm) 0.18 Tensile Strength (N/25mm) 138.5 Adhesion Strength (N/25mm) 16.7 Elongation (%) 17 Tape Length (m) 25 Tape Width (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Adhesive Hot melt adhesive Ball Tack Test No.28 Base Material Polyester mesh Color Silver
- 3M 3M Smart seal tape 4422It has strong adhesiveness, sealing property, and long-term weather resistance, and can be reliably sealed for outdoor use. Easy construction and beautiful finish. It also contributes to the reduction of construction costs. A cutter is required for cutting Preventing weed growth (pasted on the ro... Read MoreOperating Temperature Range -30~100℃ Tape Thickness (mm) 0.8 Tape Length (m) 12 Tensile Strength (N/10mm) 21 Tensile Strength 21N/10mm Tape Width (mm) 50 Mass (g) 530 Adhesive Strength (N/10mm) 9.4 Adhesive Force 9.4N/10mm Specification A cutter is required for cutting Adhesive Type Powerful
- VALQUA Tape sealThickness (mm) 0.1 Width (mm) 13 Material Fluorine resin (PTFE)
- NICHIAS Naflon Sealing TapeOperating Temperature Range (℃) -100~260 Thickness (mm) 0.1 Width (mm) 13 Material Fluorine resin (PTFE) JIS Standard None Color Whitefrom S$39.99Min. 2 days
- ESCO 5m sealing tapeCan be used for iron, stainless steel, copper, aluminum, and vinyl chloride as a sealant for water pipesTape Thickness (mm) 0.1 Tape Width (mm) 13 Tape Length (m) 5 Esco Part No. EA351B-1A
- 3M 3M Rubber Mastic Tape (Weatherproof / High Adhesive / Insulation)Lead-free type. It is thick and suitable for insulation and waterproofing of uneven connector parts. Wide (50.8mm) rubber-based insulating tape with strong adhesiveness. Seals for cable sheath cuts, corrugated parts, and terminal parts. Anticorrosion and sealing of pipes and flanges. * A cutter i... Read MoreTape Thickness (mm) 1.65 Tensile Strength 17N/10mm Dielectric Breakdown Voltage (kV/mm) 20 Trusco Part No. 217-2780 Adhesive Force 26N/10mm Tape Length (m) 3 Mass (g) 380 Tape Width (mm) 50.8 Continuous Use Temperature (℃) 90 Specification A cutter is required for cutting Color Black Adhesive Type High adhesion Feature Weatherabilityfrom S$63.99Min. 2 days
- ESCO 15m sealing tapeCan be used for iron, stainless steel, copper, aluminum, and vinyl chloride as a sealant for water pipesTape Thickness (mm) 0.1 Tape Width (mm) 13 Tape Length (m) 15 Esco Part No. EA351B-15A
- KOKUGO PTFE seal tapeIt is a tape using unfired PTFE and can be sealed by simply wrapping it around the screw part.Length (m) 10from S$32.99Min. 2 days
- AS ONE ASPURE Fluorine Seal TapeIt is suitable for filling gaps in water supply pipes and air pipes in clean rooms.Operating Temperature Range (℃) -100~+250 Tape Thickness (mm) 0.1 As ONE Part Number 1-7057-53 Density 1.0g/cm2 Tape Width (mm) 13 Dimensions, W (mm) x L (m) 13×15 Tape Length (m) 15 Material PTFE (fluororesin)from S$27.99Min. 2 days
- ESCO 18mmx30m can seal tape (silver)Beautiful luster made of metal with vacuum-deposited aluminum foil on polyester tape for decoration and sealingTape Thickness (mm) 0.071 Tape Width (mm) 18 Tape Length (m) 30 Core Diameter (mm) 76 (3 inches) Esco Part No. EA944PA-1 Color Silverfrom S$14.99Min. 2 days
- FUKAGAWA Kitchen gasketThe industry's first non-combustible material gasket that can be used for square ducts for microwave oven hoods. Non-combustible material NM-4425-1Length (m) 10 Operating Temperature (℃) under 100from S$24.99Min. 2 days
- ESCO 18mmx30m can seal tape (gold)Beautiful luster made of metal with vacuum-deposited aluminum foil on polyester tape for decoration and sealingTape Thickness (mm) 0.071 Tape Width (mm) 18 Tape Length (m) 30 Core Diameter (mm) 76 (3 inches) Esco Part No. EA944PA-2 Color Goldfrom S$14.99Min. 2 days
- KOKUGO PTFE seal tapeWide sealing tape using unfired PTFE. It can be used for various purposes other than imparting sealing properties. Heat resistant temperature guideline: 200 ℃ As a heat-resistant tape for fixing cord heaters As a dustproof tape for fiber-based heat insulating materialsTape Width (mm) 40 Tape Length (m) 50from S$149.90Min. 2 days
- BeHAUS Pipe Seal Individual SaleA pipe seal to prevent air leakage at the pipe connection. To prevent air leaks at pipe connectionsTape Length (m) 5from S$2.59Min. 2 days
- KAKUDAI MFG Color seal tapeIn the exposed piping of the chrome joint, the connection part can be made inconspicuous and the appearance can be maintained.Tape Width (mm) 13 Tape Length (m) 5 Color Grayfrom S$2.49Min. 2 days
- Tokyo Glass Kikai (TGK) Alumina tapeIt has excellent heat resistance and has excellent strength and flexibility even after heating. It has excellent workability, corrosion resistance, and heat insulation. High strength and high elastic modulus. It is not hygroscopic. A heat-resistant product with excellent electrical insulation.Tape Length (m) 10 Maximum Operating Temperature (℃) 1200℃ Fiber Diameter (μm) 7~10 Packing Volume 1from S$459.90Min. 2 days