All Category

Door Sealing & Waterproof Tapes

Clearance / water removal tape is a sealing material that prevents heat, water, and sound from gaps in windows and doors, and is also called packing tape. Some acrylic airtight waterproof tapes can be cut by hand, but they are more expensive than types that require a cutter for cutting. Gap tape as cushioning material with excellent cushioning properties made of polyurethane is ideal for absorbing shocks from doors and bran. Sealing tape with high airtightness and heat insulation for windows and sashes is used in a wide range of scenes as an indispensable auxiliary material for high airtightness in houses.
View : Grid List
Filter

Items 1 - 40 of 166

Set Ascending Direction
  1. Residential airtight packing
    nitoms Residential airtight packing
    Adhesive Strength (N/10mm)  5.3  Adhesive  Acrylic  Feature  Airtight  Color  Black  Base Material  EPDM form  Main Application  For gap 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  2. Airtight Packing Tape
    MonotaRO Airtight Packing Tape
    Taking full advantage of the features of synthetic rubber called EPDM, it has excellent water resistance, weather resistance, and cold resistance. * Do not use for anything other than its intended purpose.
    Apparent density (kg / m 3 110±20  Adhesion Strength (N/20mm)  14.6  Tensile strength (kPa)  163.5  Adhesive  Acrylic  Feature  Airtight  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  EPDM foam 
    Rating:
    95%
    from S$2.49
    Min. 2 days
  3. Nitto Epto Sealer No.686
    Nitto (Nitto Denko) Nitto Epto Sealer No.686
    A high-performance sealing material with an adhesive sheet attached to EPDM foam, which has the highest durability among general-purpose rubber. It has a stable effect over a long period of time. For waterproofing, airtightness, soundproofing, and heat insulation of air conditioners and air purif... Read More
    Tape Length (m)  Adhesive strength (N / 15mm)  6.1  Color  Black  Base Material  EPDM  Adhesive  Synthetic resin type 
    Rating:
    94%
    from S$3.89
    Min. 2 days
  4. Airtight Waterproof Packing Tape
    TRUSCO Airtight Waterproof Packing Tape
    A high-performance sealing material with adhesive tape attached to EPDM foam with excellent durability and weather resistance. Adhesive strength: 4.6N / 10mm Cutter required for cutting For waterproof / airtight / soundproof / heat insulating.
    Tape Length (m)  Adhesive Strength (N/10mm)  4.6  Adhesive  Acrylic  Color  Black  Main Application  For gap  Base Material  Special foam rubber (EPDM) 
    Rating:
    85%
    from S$3.59
    Min. 2 days
  5. Scotch Gap Closes Waterproof Soft Tape EN
    3M Scotch Gap Closes Waterproof Soft Tape EN
    Made of chloroprene foam, it has excellent weather resistance. As it comes with an adhesive, it can be easily and quickly applied. Can be layered. A waterproof type that is resistant to snow, rain, water, and humidity. Gap in shutters / screen doors, storerooms, shutters / gates, etc.
    Tape Length (m)  Adhesive strength (N / 6.5mm)  Adhesive  Acrylic  Color  Black  Base Material  Chloroprene foam  Main Application  For gap  Feature  Weatherproof, waterproof 
    Rating:
    89%
    from S$4.79
    Min. 2 days
  6. EPT Sealer Airtight Packing for Windows & Sashes
    nitoms EPT Sealer Airtight Packing for Windows & Sashes
    Incomplete insulation and airtightness can allow cold and warm air to escape from roofs, floors, walls and windows. "High airtightness and high heat insulation" effectively blocks the outside air (warm) and creates a comfortable indoor environment. The Nitoms "Airtight Packing"... Read More
    Tape Length (m)  10  Adhesive Strength (N/10mm)  4.6  Tape Thickness (mm)  Tensile Strength (N/cm2 8.0  Adhesion Strength (N/20mm)  9.2  Adhesive  Acrylic  Feature  Airtight waterproof, heat insulating  Color  Black  Base Material  EPDM  Main Application  For windows and sashes  Release Liner  Yes 
    Rating:
    98%
    from S$12.99
    Min. 2 days
  7. Gap Filling Tape
    ESCO Gap Filling Tape
    A high-performance sealing material that fills all gaps and shuts out heat, water, sound, and vibration. It has low compression strain and high stability. It has excellent weather resistance, cold resistance, heat resistance (-20 to 100 ° C), and chemical resistance.
    Tape Length (m)  Color  Black  Base Material  EPDM foam  Material  EPDM foam  Main Application  For gap 
    Rating:
    93%
    from S$5.69
    Min. 2 days
  8. Airtight Packing for Doors and Windows
    nitoms Airtight Packing for Doors and Windows
    It is a generous size (6m) that can be pasted around one door. Mainly composed of EPDM rubber, it has excellent weather resistance and durability. It can be attached to various door frames such as wood, metal, and painted frames. It is effective not only for preventing drafts but also for "s... Read More
    Adhesion Strength (N/25mm)  14  Tape Length (m)  Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For gap 
    Rating:
    87%
    from S$16.99
    Min. 2 days
  9. Outdoor Waterproof Gap Tape
    nitoms Outdoor Waterproof Gap Tape
    It has excellent weather resistance and water stopping properties, making it ideal for outdoor use. (Even when used outdoors, it does not become shabby and lasts a long time.) Although it is hard, it has excellent cushioning properties and adheres tightly. The sound of closing the door will also ... Read More
    Tape Length (m)  Adhesive  Acrylic  Color  Black  Main Application  For gap  Base Material  Special foam rubber (EPDM)  Feature  Weatherproof, waterproof, waterproof 
    Rating:
    91%
    from S$5.59
    Min. 2 days
  10. Gap Tape
    nitoms Gap Tape
    Prevents drafts and greatly improves the cooling and heating efficiency of the room.
    Adhesion Strength (N/25mm)  1.0  Adhesive  Acrylic  Main Application  For gap  Color  Gray  Base Material  Polyurethane foam, polyester film 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  11. Gap Tape
    TSUCHIYA Gap Tape
    A polyurethane cushioning material with excellent cushioning properties. It is a dark gray color with less noticeable yellowing. A cutter is required for cutting. Doors, bran, shoji, etc. also absorb shock. Gap closure.
    Adhesive  Acrylic  Color  Dark gray  Main Application  For gap  Base Material  Polyurethane + PET film 
    Rating:
    95%
    from S$2.79
    Min. 2 days
  12. Gap Sealing Moheya Seal
    TSUCHIYA Gap Sealing Moheya Seal
    The fine mohair fits even in small gaps and closes uneven gaps in a well-balanced manner. The highest quality mohair cushioning material in Japan that is widely used by sash and joinery manufacturers. Since the hair part closes the gap, it is a product that does not easily cause operating resista... Read More
    Tape Length (m)  Specification  A cutter is required for cutting  Adhesive  Acrylic  Main Application  For gap  Base Material  Polypropylene 
    Rating:
    88%
    from S$6.39
    Min. 2 days
  13. Clearance for The Tape N
    CEMEDINE Clearance for The Tape N
    For preventing wind, noise, dust, etc. from gaps in sliding doors, doors, and cooler mounting parts. There are variations in thickness and width, and you can choose according to the place of use. It is a type that can be peeled off cleanly.
    Adhesive  Acrylic  Main Application  For gap  Base Material  Polyurethane 
    Rating:
    93%
    from S$2.59
    Min. 2 days
  14. Waterproof Soft Tape
    nitoms Waterproof Soft Tape
    Tape that prevents gaps in shutters and sashes Waterproof, strong, long-lasting type Durability, weather resistance is excellent, and it lasts a long time without becoming tattered. For eliminating noise from the doors of shutters and storerooms, gates and doors, for cooling, ventilation fans, cl... Read More
    Tape Length (m)  Adhesive Strength (N/10mm)  5.3  Adhesive  Acrylic  Base Material  EPDM  Main Application  For gap  Feature  Waterproof, durable, weatherproof 
    Rating:
    91%
    from S$4.89
    Min. 2 days
  15. Moheya Seal, Self Adhesive Brush Window Seal Strip
    MonotaRO Moheya Seal, Self Adhesive Brush Window Seal Strip
    A sealing material for gaps. It closes the gap with fine hair and has the effect of silencing, absorbing sound, and mitigating impact. For gaps * Do not use for any other purpose.
    Tape Length (m)  Adhesive  Acrylic  Main Application  For gap  Base Material  PP 
    Rating:
    78%
    from S$4.49
    Min. 2 days
  16. Musushi Mushi Packing II
    PANEFRI INDUSTRIAL Musushi Mushi Packing II
    Easy to paste! Prevents gaps and shuts out unpleasant pests! Stick it on the main body of the kitchen cabinet to prevent the invasion of pests! It can also be used as a cushion for indoor and outdoor doors! For insect repellent such as cupboards, for closing gaps and for muting when opening and c... Read More
    Length (m)  2.1 
    Rating:
    88%
    from S$10.99
    Min. 2 days
  17. Clearance tape
    CEMEDINE Clearance tape
    Adhesive processed urethane foam tape. Cooler mounting part For gaps around doors and windows.
    Tape Thickness (mm)  10  Adhesive  Acrylic  Base Material  Polyurethane foam 
    Rating:
    82%
    from S$4.89
    Min. 2 days
  18. EPDM high-performance gap tape (for shutters)
    TRUSCO EPDM high-performance gap tape (for shutters)
    A surface film is applied to EPDM foam, which has excellent durability and weather resistance, to further improve airtightness and water stoppage. For closing the gap under the shutter. For dustproof, waterproof, airtight, soundproof, and heat insulating. * If there are dents, steps, or inclinati... Read More
    Tape Length (m)  3.5  Adhesive Strength (N/10mm)  8.3 (stainless steel powder)  Adhesive  Acrylic  Color  Black  Main Application  For gap  Specification  With adhesive tape 
    Rating:
    97%
    from S$39.99
    Min. 2 days
  19. Airtight waterproof packing tape
    TRUSCO Airtight waterproof packing tape
    A high-performance sealing material with adhesive tape attached to EPDM foam with excellent durability and weather resistance. For waterproof / airtight / soundproof / heat insulating.
    Tape Length (m)  Tape Thickness (mm)  2018 Trusco page  6 2050  Feature  Durability, weather resistance 
    Rating:
    76%
    from S$2.89
    Min. 2 days
  20. Jumbo gap mohair seal
    TSUCHIYA Jumbo gap mohair seal
    High-quality gap sealing material used by all major domestic sash makers. A long type with 20 mm hair that closes a large gap. The soft fluff fits the gap in a well-balanced manner. It is resistant to water and mold and will last forever. It has excellent restoring force, is resistant to friction... Read More
    Tape Length (m)  Tape Thickness (mm)  20  Tape Width (mm)  Color  Bronze  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For gap  Material  Mohair: Nylon, Base: Soft polypropylene 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  21. Gap Mohair Seal (for Outdoor Use)
    TSUCHIYA Gap Mohair Seal (for Outdoor Use)
    Since it has excellent restoring force, it maintains stable performance for a long period of time. The fine and elastic hairs close the uneven gaps in a well-balanced manner and do not impair the movement of doors. It has excellent durability and can be used outdoors. Cushioning material for outd... Read More
    Tape Length (m)  2.5  Trusco Part No.  391-4313  Mass (g)  49  Tape Width (mm)  Tape Thickness (mm)  Color  Black  Main Application  For gap  Base Material  Nylon  Adhesive  Rubber type 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  22. Doorstop Corrugated Tape for Entrance Door
    3M Doorstop Corrugated Tape for Entrance Door
    It is a gap closing tape product that can be attached to the gaps in indoors, entrances, bathroom doors, etc. to shut out the draft. ● With just the right thickness and elasticity, it closes the gap exactly. ● Absorbs the impact sound of heavy entrance doors. * A cutter is required for cutting
    Operating Temperature Range (℃)  -5~40  Thickness (mm)  3.5  Length (m)  Adhesive strength (N / 6.5mm)  Width (mm)  8.5  Adhesive  Acrylic  Type  Corrugated  Main Application  For gap  Base Material  Special foam rubber (EPDM foam) 
    Rating:
    87%
    from S$9.79
    Min. 2 days
  23. Wide Gap Mohair Seal
    TSUCHIYA Wide Gap Mohair Seal
    High-quality gap sealing material used by all major domestic sash makers. Wide type ideal for a wide range of surfaces such as doors and wooden window doors. The fine fluff fits gently in any gap. Outstanding durability makes the effect last longer. It also prevents the invasion of insects and no... Read More
    Tape Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For gap  Color  Gray 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  24. New Soft Tape
    nitoms New Soft Tape
    Just stick it to prevent drafts and dust from entering. Has excellent cushioning properties. Comes with a film that is easy to stick and peel off. With polyester film, it finishes beautifully and can be peeled off cleanly. * A cutter is required for cutting.
    Adhesion Strength (N/25mm)  10  Main Application  For gap  Color  Gray 
    Rating:
    60%
    from S$3.29
    Min. 2 days
  25. P Type Tape for Indoor Doors
    3M P Type Tape for Indoor Doors
    It is a gap closing tape product that can be attached to the gaps in indoors, entrances, bathroom doors, etc. to shut out the draft. With just the right thickness and elasticity, it closes the gap exactly. It also absorbs the impact sound of heavy entrance doors. * A cutter is required for cutting
    Operating Temperature Range (℃)  -5~40  Length (m)  Adhesive strength (N / 6.5mm)  Thickness (mm)  Width (mm)  Adhesive  Acrylic  Main Application  For gap  Type  P type  Base Material  Special foam rubber (EPDM foam) 
    Rating:
    95%
    from S$9.79
    Min. 2 days
  26. Butyl rubber waterproofing tape for construction VF414Z (single side type)
    Konishi Butyl rubber waterproofing tape for construction VF414Z (single side type)
    It has excellent airtightness, waterproofness, durability, weather resistance, and gas permeability. It shows good adhesiveness to various adherends, and also shows good adhesiveness to metal and rough surfaces. Butyl rubber waterproof tape for construction For airtightness around the sash, aroun... Read More
    Tape Thickness (mm)  0.4  Adhesive Strength (N/10mm)  18.7  Tape Length (m)  20  Main Application  For gap 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  27. Epto Sealer
    Nitto (Nitto Denko) Epto Sealer
    Since it is a high-performance sealing material with an adhesive sheet attached to EPDM foam, which has the most durability and weather resistance among general-purpose rubbers, it exhibits a stable effect for a long period of time. For waterproofing, airtightness, soundproofing, and heat insulat... Read More
    Tape Width (mm)  10  Mass (g)  17  Tape Length (m)  Tape Thickness (mm)  2018 Trusco page  6 2051  Trusco Part No.  836-5330 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  28. Gap Mohair Seal for Business Use (Hard Base)
    TSUCHIYA Gap Mohair Seal for Business Use (Hard Base)
    High-quality gap sealing material used by all major domestic sash makers. The fine mohair fits even in small gaps and closes uneven gaps in a well-balanced manner. Since the hair part closes the gap, it is a product that does not easily cause operating resistance. Compared to the gap mohair seal ... Read More
    Tape Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For gap 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  29. Door to door tape
    CEMEDINE Door to door tape
    Adhesive-processed tape on foamed polyethylene (special foam). It is suitable for preventing unpleasant door contact noise by sticking it on the door stop part such as sliding doors.
    Tape Width (mm)  15  Tape Length (m)  Adhesive Strength (N/10mm)  3.80  Tape Thickness (mm)  Adhesive  Acrylic  Main Application  For gap  Base Material  Special foam (polyethylene) 
    Rating:
    90%
    from S$6.49
    Min. 2 days
  30. Soundproof tape per door
    nitoms Soundproof tape per door
    It is a thin type that makes the sound of the door door quiet and inconspicuous. It has good cushioning and does not prevent the door from closing. Work is easy with no peeling paper. It is easy to paste and can be peeled off cleanly. It has excellent cushioning and cannot prevent the door from c... Read More
    Adhesive Strength (N/10mm)  1.28  Width (mm)  10  Length (m)  Thickness (mm)  Adhesion Strength (N/25mm)  3.2  Dimensions, Thickness x Width W x Length L (mm)  3×10×2000  Adhesive  Acrylic  Base Material  Synthetic rubber (NBR) ・ Polyester film 
    Rating:
    90%
    from S$7.49
    Min. 2 days
  31. Doorstop Silent Tape
    TSUCHIYA Doorstop Silent Tape
    For prevention of door hits and drafts! A polyethylene-based cushioning material with excellent durability. It is used to mitigate the noise and impact of sliding doors, bran, shoji screens, etc. For places where you are concerned about the sound of sliding doors, bran, shoji screens, etc.!
    Tape Width (mm)  15  Tape Thickness (mm)  Tape Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  32. Clearance waterproof tape
    TSUCHIYA Clearance waterproof tape
    An EPDM-based cushioning material with excellent cushioning and water stopping properties. Has excellent durability and weather resistance. Absorbs shocks from doors, shutters, shutters, etc. and closes gaps. * A cutter is required for cutting
    Tape Length (m)  Adhesive  Acrylic  Base Material  EPDM + non-woven fabric  Main Application  For gap 
    Rating:
    60%
    from S$4.99
    Min. 2 days
  33. Gap Tape Mohair Seal for Screen Door
    TSUCHIYA Gap Tape Mohair Seal for Screen Door
    High-quality gap sealing material used by all major domestic sash makers. Close the gaps in the screen door to prevent insects from invading! Since it has excellent restoring force, it maintains stable performance for a long period of time. The fine and elastic hairs close the uneven gaps in a we... Read More
    Tape Length (m)  Tape Width (mm)  Tape Thickness (mm)  9.5  Color  Bronze  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For gap 
    Rating:
    70%
    from S$7.39
    Min. 2 days
  34. EPT Sealer Airtight Packing for Enclosure
    nitoms EPT Sealer Airtight Packing for Enclosure
    Incomplete insulation and airtightness can allow cold and warm air to escape from roofs, floors, walls and windows. "High airtightness and high heat insulation" effectively blocks the outside air (warm) and creates a comfortable indoor environment. The Nitoms "Airtight Packing"... Read More
    Tape Thickness (mm)  10  Mass (g)  288  Tape Width (mm)  30  Tape Length (m)  Tensile Strength (N/cm2 8.0  Adhesion Strength (N/20mm)  9.2  Adhesive  Acrylic  Feature  Airtight waterproof, heat insulating  Color  Black  Base Material  EPDM  Separator (Back Paper)  Yes 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  35. Mushi Mushi Packing I
    PANEFRI INDUSTRIAL Mushi Mushi Packing I
    Easy to paste! Prevents gaps and shuts out unpleasant pests! Stick it on the main body of the kitchen cabinet to prevent the invasion of pests! It can also be used as a cushion for indoor and outdoor doors! For insect repellent such as cupboards, for closing gaps and for muting when opening and c... Read More
    Length (m)  2.1 
    Rating:
    70%
    from S$10.99
    Min. 2 days
  36. Butyl rubber waterproofing tape for construction WF414Z (double-sided type)
    Konishi Butyl rubber waterproofing tape for construction WF414Z (double-sided type)
    It has excellent airtightness, waterproofness, durability, weather resistance, and gas permeability. It shows good adhesiveness to various adherends, and also shows good adhesiveness to metal and rough surfaces. Butyl rubber waterproof tape for construction For airtightness around the sash, aroun... Read More
    Tape Thickness (mm)  0.4  Tape Length (m)  20  Color  Black  Main Application  For gap 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  37. V-tape for indoor doors and bathroom doors
    3M V-tape for indoor doors and bathroom doors
    It is a gap closing tape product that can be attached to the gaps in indoors, entrances, bathroom doors, etc. to shut out the draft. ● With just the right thickness and elasticity, it closes the gap exactly. ● Absorbs the impact sound of heavy entrance doors. * A cutter is required for cutting
    Operating Temperature Range (℃)  -5~40  Adhesive strength (N / 6.5mm)  Length (m)  Thickness (mm)  6.2  Width (mm)  8.6  Adhesive  Acrylic  Main Application  For gap  Base Material  Special foam rubber (EPDM foam)  Type  V type 
    Rating:
    76%
    from S$9.79
    Min. 2 days
  38. Seal Flex Mold Tape
    INOAC Seal Flex Mold Tape
    It has a semi-continuous foam structure and low resilience. Hardness is constant regardless of temperature changes. Maintains sealing properties for a long period of time. There is a strong skin layer on the surface. Although it is a soft material, it is hard to cut and durable. Has excellent wat... Read More
    Color  Black 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  39. Bath clearance repair tape
    OKN Bath clearance repair tape
    Uses a butyl rubber adhesive with excellent water resistance and adhesion. With creases that can be attached to right-angled surfaces such as bathtubs and walls. For repairing gaps around water (bathtub and wall, washbasin and wall, sink / countertop and wall).
    Material  Polyethylene, butyl rubber adhesive  Width (mm)  24  Main Application  For gap  Length (m)  2.5 
    Rating:
    90%
    from S$17.99
    Min. 2 days
  40. Soundproof Door Tape
    Tokyo Bouon Soundproof Door Tape
    In addition to preventing sound leakage, it also prevents gap winds and enhances the cooling and heating effect. Please stick it on the gap of the door or window to prevent sound leakage.
    Length (m)  Width (mm)  15  Thickness (mm)  Color  Black  Material  Chloroprene rubber foaming  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 166

Set Ascending Direction