All Category

Low-Friction Tapes for Sliding Door

Shikii tape is a building tape that is attached to the groove of the sill, mainly to improve the slipperiness of the fittings and prevent the sill from wearing. Special polyethylene is used for the base material, and there are types with and without release paper, and there are a wide variety of tape thicknesses and widths. There are many flesh-colored tapes with a texture that matches the wood quality. There is also a slip tape that facilitates the opening and closing of drawers and prevents the bottom of the drawer from being scratched. Sliding tape for furniture is convenient because it allows you to move large household appliances and chests of drawers smoothly when moving or redecorating.
View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Threshold Lubricant Tape
    GIKEN (Kawaguchi Giken) Threshold Lubricant Tape
    It does not fall apart and can be applied lightly. The threshold and fittings are not reduced, and it slides well without pain. The wood grain pattern has streaks that penetrate to the root. Unlike Kintaro-ame, there is no deterioration of two-color formation even if the surface is scraped. * Can... Read More
    Tape Length (m)  20  Tape Thickness (mm)  About 1  Applicable Place  For indoor use  Main Application  For smooth slide  Release Liner  None  Base Material  Special polyethylene 
    Rating:
    89%
    from S$22.99
    Min. 2 days
  2. Threshold Lubricant Tape
    GIKEN (Kawaguchi Giken) Threshold Lubricant Tape
    It prevents the wear of the sill and makes the opening and closing of the bran and shoji smooth. * Can only be used indoors. It cannot be used for shutter grooves, etc.
    Tape Thickness (mm)  0.8  Release Liner  Compliant  Main Application  For smooth slide  Base Material  Special polyethylene 
    Rating:
    91%
    from S$6.19
    Min. 2 days
  3. Smooth tape 21 × 20
    Seiki Hanbai Smooth tape 21 × 20
    A sliding tape for sill that makes the opening and closing of bran and shoji smooth. A classic product with a history of 40 years. For sill grooves of wooden fittings such as bran, shoji, and shutters * Wipe off any dirt on the sill groove before using.
    Tape Length (m)  20  Tape Width (mm)  21  Tape Thickness (mm)  About 1  Main Application  For smooth slide 
    Rating:
    98%
    from S$9.79
    Min. 2 days
  4. Low-Friction Tape
    KYOKUTO (Kyokuto-Sanki) Low-Friction Tape
    Just sticking it on a non-slip threshold will improve the slipperiness of the fittings. It is not noticeable even if it is pasted.
    Thickness (mm)  Length Per Roll (m)  20  Width (mm)  21  Color  White 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  5. Prosbury 21mm x 20m roll
    HIROSHIMA Prosbury 21mm x 20m roll
    Using sill sliding not only improves the sliding of fittings, but also reduces the sill less than wood, and it lasts more than 8 times longer. One-touch pasting! Simply peel off the peeling paper on the back of the product and attach it to the sill groove. It slips and prevents loss! The fittings... Read More
    Tape Length (m)  20  Tape Width (mm)  21  Dimension (mm)  21 width x 20m roll  Main Application  For smooth slide 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  6. Low-Friction Tape DX Type
    HIROSHIMA Low-Friction Tape DX Type
    Using sill sliding not only improves the sliding of fittings, but also reduces the sill less than wood, and it lasts more than 8 times longer. One-touch pasting! Simply peel off the peeling paper on the back of the product and attach it to the sill groove. It slips and prevents loss! The fittings... Read More
    Tape Length (m)  20  Main Application  For smooth slide 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  7. Door sliding tape 18mm / 21mm combined type
    PANEFRI INDUSTRIAL Door sliding tape 18mm / 21mm combined type
    There are two types of Japanese housing thresholds, 18 mm wide and 21 mm wide. It is a dual-purpose door slip tape that can be used for both 18 mm width and 21 mm width by breaking the tape. If the threshold is 21 mm wide, please use it as it is. If the width is 18 mm, split the tape along the no... Read More
    Main Application  Sliding aid  Tape Width (mm)  18・21 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  8. K sub B type
    HIROSHIMA K sub B type
    Make a hole in the green underside of the sliding door with a drill and insert it to use.
    Diameter (mm)  17  Main Application  For smooth slide 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  9. Cheetah Toburi
    NICHIEI Cheetah Toburi
    If you use it, you can lightly move a slow-moving door! If you use it for the door you are living in, the door you are using will move more lightly, making your life even more comfortable!
    Main Application  Sliding aid 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  10. Sliding Door Smooth Tape
    CEMEDINE Sliding Door Smooth Tape
    It has excellent wear resistance and a texture that matches the moisture of wood. A tape that makes the opening and closing of the sill smooth. Smooths the opening and closing of the sill groove and prevents wear.
    Main Application  For smooth slide  Color  Wood color 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  11. Sliding door tape
    PANEFRI INDUSTRIAL Sliding door tape
    Tape that makes shoji and bran slippery. Simply stick it on the worn-out sill groove after using it for a long time, and the shoji and bran can be opened and closed smoothly in no time. The wood grain is inconspicuous and easily blends into the surroundings, so you can use it without any discomfo... Read More
    Material  Polyethylene, double-sided adhesive tape  Main Application  Sliding aid 
    from S$6.39
    Min. 2 days
  12. Bran plum
    HIROSHIMA Bran plum
    Improves the smoothness of the bran. Double-sided tape is attached to one side, so it can be easily attached. The material is ultra-high molecular weight UHMW-PE, which has excellent slipperiness.
    Dimension (mm)  15 x 25 x 0.4 thickness  Main Application  For smooth slide 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  13. Sursul
    KYOKUTO (Kyokuto-Sanki) Sursul
    Just stick it on the bottom of the fittings to improve the slipperiness. It can also be used to adjust the height (moss) of fittings.
    Tape Width (mm)  15  Dimension (mm)  15×25  Material  Ultra high molecular weight polyester 
    from S$13.99
    Min. 2 days
  14. Door slip tape
    PANEFRI INDUSTRIAL Door slip tape
    Tape that makes shoji and bran slippery. Simply stick it on the worn-out sill groove after using it for a long time, and the shoji and bran can be opened and closed smoothly in no time. The wood grain is inconspicuous and easily blends into the surroundings, so you can use it without any discomfo... Read More
    Length (m)  20  Material  Polyethylene, double-sided adhesive tape 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  15. Sliding door movement
    BEST (Hardware) Sliding door movement
    Stick it on shoji or bran to make the movement smooth.
    Diameter (Φmm)  30×11  Main Application  For smooth slide  Shape  ellipse 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  16. 21mmx20m sliding tape
    ESCO 21mmx20m sliding tape
    Attach it to the sill of sliding doors such as bran to improve the smoothness of fittings. It can be used not only for fittings but also for contact / interference parts of various equipment and machinery.
    Tape Width (mm)  21  Esco Part No.  EA934SC-21  Material  Special polyethylene  Pattern  Wood pattern  Width (mm)  21  Length (m)  20 
    from S$33.99
    Min. 2 days
  17. Sill threshold slippery hobin winding slippery
    GIKEN (Kawaguchi Giken) Sill threshold slippery hobin winding slippery
    It prevents the wear of the sill and makes the opening and closing of the bran and shoji smooth. It is a long roll type sill slip. * This product is for the sill of wooden fittings. Not suitable for aluminum fittings. * Performance is not guaranteed when attached to metals, resins, etc. other tha... Read More
    Applicable Place  For indoor use  Main Application  For smooth slide  Type  Long type  Material  Polyethylene  Specification  With acrylic adhesive tape  Release Liner  Yes 
    from S$199.90
    Min. 4 days
  18. 18mmx20m sliding tape
    ESCO 18mmx20m sliding tape
    Attach it to the sill of sliding doors such as bran to improve the smoothness of fittings. It can be used not only for fittings but also for contact / interference parts of various equipment and machinery.
    Pattern  Wood pattern  Material  Special polyethylene  Esco Part No.  EA934SC-18  Width (mm)  18  Tape Width (mm)  18  Length (m)  20 
    from S$32.99
    Min. 2 days
  19. Tosvale
    HIROSHIMA Tosvale
    It makes it slippery and eliminates rattling and unpleasant sounds. Since it is made of naphthon (fluororesin), its performance does not deteriorate.
    Main Application  For smooth slide 
    from S$129.90
    Min. 6 days
  20. Low-Friction Tape
    YAYOI CHEMICAL INDUSTRY Low-Friction Tape
    Just sticking it on the sill will improve the smoothness of the fittings, and the fittings and sill will not decrease and will last for a long time.
    Tape Width (mm)  21  Thickness (mm)  About 1  Specification  No tear paper type  Material  Special polyethylene 
    from S$16.99
    Min. 5 days
  21. Furniture Bell
    KYOKUTO (Kyokuto-Sanki) Furniture Bell
    You can easily move it just by laying it under furniture or large appliances.
    from S$68.99
    Min. 5 days
  22. Door Threshold Tape
    ESCO Door Threshold Tape
    Simply stick it on the threshold groove to smoothly open and close the shoji, bran, and heavy health equipment that have become slippery. There are two types, 18mm width and 21mm width, which can be used for both threshold widths. When using it for an 18mm wide threshold, cut it to the length you... Read More
    from S$29.99
    Min. 2 days
  23. Threshold Tape
    OKN Threshold Tape
    It prevents friction on the sill and allows smooth opening and closing of shoji and bran. Since it is wood grain, it does not stand out even after pasting. It can be used for various sliding doors such as shoji screens and sliding doors in Japanese-style rooms.
    Tape Width (mm)  18  Tape Length (m)  7.5 
    from S$8.79
    Min. 2 days
  24. Bond Drawer Rescue Team Smooth Tape
    Konishi Bond Drawer Rescue Team Smooth Tape
    Easy to open and close the drawer Strong adhesive Hard to wear and hard to peel off To prevent scratches on the bottom of the drawer
    Length (mm)  900  Adhesive Type  Powerful 
    Discontinued
  25. S type slip 21mm width × 20m roll
    HIROSHIMA S type slip 21mm width × 20m roll
    Using sill sliding not only improves the sliding of fittings, but also reduces the sill less than wood, and lasts more than 8 times longer. One-touch pasting! Simply peel off the peeling paper on the back of the product and attach it to the sill groove. It slips and prevents loss! The fittings mo... Read More
    Tape Length (m)  20  Tape Width (mm)  21  Dimension (mm)  21 width x 20m roll  Main Application  For smooth slide 
    Rating:
    100%
    Discontinued
  26. Bond smooth tape
    Konishi Bond smooth tape
    Strong adhesive Hard to crush and hard to peel off For easy movement of furniture on carpet floors
    Thickness (mm)  1.2  Width (mm)  100  Length (mm)  120  Main Application  For smooth slide  Adhesive Type  Powerful 
    Discontinued
  27. General sliding 18mm wide x 3.8m roll
    HIROSHIMA General sliding 18mm wide x 3.8m roll
    Using sill sliding not only improves the sliding of fittings, but also reduces the sill less than wood, and lasts more than 8 times longer. One-touch pasting! Simply peel off the peeling paper on the back of the product and attach it to the sill groove. It slips and prevents loss! The fittings mo... Read More
    Dimension (mm)  18 width x 3.8m roll 
    Discontinued
  28. Tosvale
    YAYOI CHEMICAL INDUSTRY Tosvale
    Simply stick it on a sliding door or a shutter to improve the slipperiness. Made of fluororesin.
    Thickness (mm)  0.76  Width (mm)  12  Length (mm)  30 
    Discontinued
  29. 700 for furniture subi pro
    HIROSHIMA 700 for furniture subi pro
    Moving or redecorating a room. For general cleaning, move heavy items such as large household appliances.
    Tape Thickness (mm)  13  Tape Width (mm)  65  Dimensions, Width W x Length L x Thickness (mm)  65×700×13  Tape Length (mm)  700  Main Application  For smooth slide 
    Discontinued
  30. Bond smooth tape round
    Konishi Bond smooth tape round
    Strong adhesive Hard to crush and hard to peel off For easy movement of furniture on carpet floors
    Thickness (mm)  1.2  Diameter (Φmm)  30  Main Application  For smooth slide  Adhesive Type  Powerful 
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction