All Category

Antistatic Tapes

Other Related Pages

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Polyester film adhesive tape
    TERAOKA SEISAKUSHO Polyester film adhesive tape
    A re-peelable antistatic tape that has an antistatic effect on both the adhesive surface and the back surface. A tape that generates less static electricity and does not easily accumulate static electricity. Suitable for semiconductor device related products that require countermeasures against s... Read More
    Thickness of Base Material (mm)  0.025  Tape Thickness (mm)  0.05  Rewinding Force (N/10mm)  0.5  Adhesion Strength (N/25mm [gf])  10.00[1020]  Paper Core diameter (inch)  Adhesion Strength (N/10mm, Reference)  Adhesion Strength to Stainless Steel (N/10mm)  Tape Length (m)  50  Elongation (%)  80  Tensile Strength (N/25mm [kgf])  95.6[9.8]  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Backing Material  Non-silicone  Paper Core Type  Plastic core  Base Material  Polyester film  Feature  antistatic 
    from S$25.99
    Min. 2 days
  2. Polyester film adhesive tape
    TERAOKA SEISAKUSHO Polyester film adhesive tape
    A rewinding antistatic tape with a strong antistatic effect on the back side. A tape that generates less static electricity and does not easily accumulate static electricity. Suitable for semiconductor device related products that require countermeasures against static electricity damage, work in... Read More
    Thickness of Base Material (mm)  0.038  Tape Thickness (mm)  0.068  Rewinding Force (N/10mm)  1.2  Tensile Strength (N/25mm [kgf])  147.1[15.0]  Adhesion Strength (N/25mm [gf])  17.15[1750]  Paper Core diameter (inch)  Tape Length (m)  50  Adhesion Strength (N/10mm, Reference)  6.86  Adhesion Strength to Stainless Steel (N/10mm)  7.4  Elongation (%)  80  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Backing Material  Non-silicone  Paper Core Type  Plastic core  Base Material  Polyester film  Feature  antistatic 
    from S$25.99
    Min. 2 days
  3. Antistatic polyester film adhesive tape
    KOKUGO Antistatic polyester film adhesive tape
    This tape is made by applying an antistatic type acrylic adhesive that can be peeled off to a polyester film that has been subjected to antistatic treatment. As a fixing tape in the clean room process of semiconductor discs. (Uses a plastic core) For fixing plastic trays and shield docks. For fix... Read More
    Length (m)  50 
    from S$37.99
    Min. 5 days
  4. Elelique tape
    Tohoku Rubber Elelique tape
    It has the same class of antistatic performance as the antistatic color mat. Since it is the same color as the Elleak sheet, you can get a sense of unity when using it as a seam. Uses rubber with excellent oil resistance and solvent resistance. Identification management such as joint opening prev... Read More
    Mass (g/roll)  0.5  Thickness (mm)  0.5  Adhesive Force  1.5N/10mm  Tape Length (m)  10  Tensile Strength  20.0N/10mm  Tape Width (mm)  50  Electrical Resistance (Ω)  Average 10 6  Cutting method  Cutter, scissors 
    Discontinued
  5. Elelique 2 tape
    Tohoku Rubber Elelique 2 tape
    Thickness (mm)  0.5  Length (m)  10  Mass (kg)  Width (mm)  50 
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction