All Category

Conductive Double Sided Tapes

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Conductive Aluminum Foil Double-sided Tape
    TERAOKA SEISAKUSHO Conductive Aluminum Foil Double-sided Tape
    High conductivity can be obtained in both the vertical direction (thickness direction) and the surface direction. Since a special conductive adhesive is used, high conductivity can be obtained stably. Fixing static electricity removal and grounding removal brushes for electronic devices
    Thickness of Base Material (mm)  0.020  Tape Thickness (mm)  0.13  Electrical Resistance (Ω/cm2 0.5  Adhesion Strength (N/25mm)  14.71  Tape Length (m)  20  Shear adhesive strength (N[kgf]/4cm 2 441.3[45]  Adhesion Strength (N/10mm, Reference)  5.88  Core Diameter (mm)  76  Adhesive  Acrylic conductive  Base Material  Aluminum foil  Feature  Conductivity  Main Application  For electric and electronic 
    Rating:
    69%
    from S$32.99
    Min. 2 days
  2. Conductive copper foil double-sided tape
    TERAOKA SEISAKUSHO Conductive copper foil double-sided tape
    High conductivity can be obtained in both the vertical direction (thickness direction) and the surface direction. Since a special conductive adhesive is used, high conductivity can be obtained stably. Has excellent thermal conductivity. Static electricity removal for electronic devices, grounding... Read More
    Electrical Resistance (Ω/cm2 0.02  Thickness of Base Material (mm)  0.035  Tape Thickness (mm)  0.09  Tape Length (m)  20  Shear adhesive strength (N[kgf]/4cm 2 490.3[50]  Adhesion Strength (N/10mm, Reference)  5.26  Core Diameter (mm)  76  Adhesion Strength (N/25mm)  8.58  Adhesive  Acrylic conductive  Feature  Conductivity  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Dark brown  Main Application  For electric and electronic  Base Material  Rolled copper foil 
    Rating:
    70%
    from S$46.99
    Min. 2 days
  3. Conductive Aluminum Foil Double-sided Tape AL-25DC Sheet Type
    3M Conductive Aluminum Foil Double-sided Tape AL-25DC Sheet Type
    High conductivity in the thickness direction and surface direction Excellent initial adhesive force Good familiarity, so it can handle uneven surfaces Adhesion of static eliminator brush for grounding of electronic parts, antistatic of electronic equipment for grounding, and installation of elect... Read More
    Contact Resistance (Ω)  (25×25)mm2/0.01  Adhesive thickness (mm)  0.085  Tape Thickness, Include Release Liner (mm)  0.12  Tape Width (mm)  200  Adhesive Strength (N/10mm)  3.6  Size  A4  Feature  Conductivity  Main Application  For electric and electronic  Release Liner  Silicone treated paper  Base Material  Soft aluminum foil, 25um 
    from S$22.99
    Min. 2 days
  4. Conductive double-sided tape
    Zippertubing Japan Conductive double-sided tape
    Surface Resistivity (Ω/sq)  Tape Thickness (mm)  0.047(±0.008)  Tape Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 10 days
  5. Conductive cloth double-sided tape X7001 Sheet type
    3M Conductive cloth double-sided tape X7001 Sheet type
    High conductivity in the thickness and surface directions Excellent initial adhesive strength High adhesive strength and good familiarity make it possible to handle uneven surfaces For grounding of electronic parts For electromagnetic wave countermeasures for electronic devices For antistatic and... Read More
    Contact Resistance (Ω)  (25×25)mm2/0.02  Tape Thickness, Include Release Liner (mm)  0.12  Width (mm)  200  Length (mm)  300  Adhesive Strength (N/cm)  6.6  Size  A4  Base Material  Conductive cloth  Feature  Conductivity  Main Application  For electric and electronic  Release Liner  Silicone treated paper 
    Rating:
    100%
    Discontinued
  6. Conductive copper foil double-sided tape NO. 792
    TERAOKA SEISAKUSHO Conductive copper foil double-sided tape NO. 792
    High conductivity and thermal conductivity can be obtained in both the vertical direction (thickness direction) and the surface direction just by pasting. Uses highly flexible rolled copper foil. For shielding electromagnetic waves, grounding, and fixing heat sinks to various semiconductors and e... Read More
    Color  Dark brown  Thickness (mm)  0.09  Adhesion Strength (N/25mm)  8.58  Core Diameter (mm)  76  Core Diameter (inch)  Length (m)  20 
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction