All Category

Pet Films

Other Related Pages

View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Lumirror Film T60-A4
    Toray Industries Lumirror Film T60-A4
    A film with excellent transparency.
    Size  A4  Material  PET film 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  2. Polyethylene Naphthalate Film Q51
    TEIJIN DUPON FILMS Polyethylene Naphthalate Film Q51
    Easy to handle due to its high rigidity. Has excellent resistance to organic solvents and chemicals.
    Shrinkage Factor (%)  0.4 (150 ℃ × 30min)  Glass transition temperature (℃)  155  Length (m)  20  Breaking Strength (MPa)  550  Material  polyethylene terephthalate  Type  the film 
    from S$129.90
    Min. 2 days
  3. Le Mylar S10 General PET Film Roll
    Toray Industries Le Mylar S10 General PET Film Roll
    S10 is a standard film for various industrial material applications that require excellent workability. Due to its standard properties, S10 can be widely used in industrial material applications. For example, it can be used for FPC, membrane switch, adhesive tape, electrical insulation, mold rel... Read More
    Elongation at Break (%)  (MD)167、(TD)153  Breaking Strength (MPa)  (MD)217、(MD)224  Coefficient of friction  (μs)0.6、(μd)0.4  Dielectric Loss Tangent  0.42%(20℃、1kHz)  Width (mm)  1000  Dielectric Breakdown Voltage (kV)  14.9  Length (m)  20  Volume resistivity (Ω.cm)  5 × 10 to the 17th power (20 ℃)  Thickness (μm)  75  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 8 days
  4. Hard coat PET film  N60 series
    AS ONE Hard coat PET film N60 series
    * We do not deliver to private homes (detached houses / apartments).
    Width (mm)  1000  Size  1000mm×20m  Length (m)  20  Color  Clear  Feature  Transparent 
    from S$699.90
    Min. 17 days
  5. Yodoflon  PTFE film  1M sheet product
    Yodogawa Hu-Tech Yodoflon PTFE film 1M sheet product
    It has a heat resistant temperature of 260 ° C and has excellent chemical resistance and electrical characteristics. It has excellent non-adhesiveness and releasability, and does not adhere to sticky substances.
    Thickness (mm)  Length (m)  Width (mm)  1000  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$779.90
    Min. 4 days
  6. Hard coat PET film  G01 series
    AS ONE Hard coat PET film G01 series
    * We do not deliver to private homes (detached houses / apartments).
    Width (mm)  1000  Size  1000mm×20m  Length (m)  20  Color  Clear  Feature  Transparent 
    from S$749.90
    Min. 17 days
  7. Hard coat PET film  N30 series
    AS ONE Hard coat PET film N30 series
    * We do not deliver to private homes (detached houses / apartments).
    Width (mm)  1000  Size  1000mm×20m  Length (m)  20  Color  Clear  Feature  Transparent 
    from S$699.90
    Min. 17 days
  8. Polyester film  Lumirror  (R)  S10 series
    AS ONE Polyester film Lumirror (R) S10 series
    * We do not deliver to private homes (detached houses / apartments).
    Width (mm)  1000  Length (m)  20 
    from S$97.99
    Min. 13 days
View : Grid List
Filter

8 Item(s)

Set Ascending Direction