Vynil Adhesive Tapes, for General Use
General use is vinyl tape that is used for general purposes and is used for electrical cord coating repair, reinforcement, bundling, and insulation of machines, tools, and piping. Since a rubber adhesive is applied to the vinyl material, it is flexible and has a slightly strong unevenness even on a slightly uneven substrate. It is also characterized by the absence of toxic metal lead. There are everything from weak to strong heat and cold resistance, and it is necessary to use them properly depending on the place of use. Since the color lineup is also abundant, it can also be used as a landmark.
Other Related Pages
- MonotaRO Vinyl tapeFor coating repair and reinforcement of electrical cords. For insulation coating of machines and tools. *Do not apply directly to the skin. When using electrical insulation, turn off the power before starting work. Store in a cool place away from direct sunlight.Tape Thickness (mm) 0.17 Peel Strength (N/25mm) 1.5 or more Operating Temperature Range (℃) 10~80 Tape Width (mm) 19 Adhesion Strength (N/25mm) 4.5 Tensile Strength (N/25mm) 70.0 Main Application For electrical insulation Base Material PVC (thin film) Adhesive Rubber adhesive Standard UL510 Elongation at Break (%) over 100
- 3M 3M Vinyl Tape No. 35 Multi-Color PackA small roll type for home use. Lead-free type. We have obtained UL510 / CSA standard certification. Can be cut by hand. Primary electrical insulation up to 600V in electrical wiring work. Communication/LAN cable identification. Covers cable connections, etc. to protect against UV rays.Tape Thickness (mm) 0.177 Operating Temperature Range (℃) 0~105 Tape Width (mm) 12.7 Mass (g) 140 Adhesive Strength (N/10mm) 2.2 Adhesive Force 2.2N/10mm Tensile Strength (N/10mm) 30 Trusco Part No. 356-2492 Tape Length (m) 6.09 Specification Can be cut by hand Main Application For electrical insulation Base Material PVC resin Adhesive Rubber type Standard UL
- Sumiden Transmission & Distribution System Products Asahi P tape (adhesive polyethylene insulation tape)A synthetic rubber compound with good adhesion is laminated on one side of a polyethylene film, and is suitable for insulation and waterproofing of cable connections and terminations. It has excellent ozone resistance, waterproofness, and tracking resistance.Tape Thickness (mm) 0.5 Tape Length (m) 10 Volume Resistivity (Ωcm) 1015 Dielectric Breakdown Voltage (kV) 12 or more/0.5mm Tape Width (mm) 19 Adhesive strength (N / 19mm) 19.6 or more Tensile Strength (N/19mm, Reference) 19.6 or more Tensile Strength (N/25mm) 25.7 Adhesion Strength (N/25mm) 25.7 Elongation (%) 400 or more Main Application For electrical insulation Release Liner None Base Material Polyethylene film Adhesive Synthetic rubberfrom S$14.99Min. 2 days
- ESCO 25.4mmx 3.65m self-bonding insulating tape (black)Operating Temperature Range (℃) -60/200 (continuous use) Tape Thickness (mm) 0.51 Withstand Pressure (MPa) 0.8 (hose inner diameter 25mm) Tape Width (mm) 25.4 Tape Length (m) 3.65 Withstand Voltage 8000V Color Black Esco Part No. EA944RG-6 Type Self fusion Feature Self-fusing insulation Material Silicone rubberfrom S$26.99Min. 2 days
- nitoms Vinyl Tape No.21Obtained JIS C2336 Even after use, the characteristics do not deteriorate and the electrical insulation is exhibited. There is little peeling of the terminal, and wiring work can be done reliably. It has excellent cutability and can be cut by hand. It has excellent cold resistance, and its adhesi... Read MoreTape Thickness (mm) 0.2 Operating Temperature Range (℃) 10~60 Tape Width (mm) 19 Adhesion Strength (N/25mm) 5.1 Tensile Strength (N/25mm) 52.6 Feature Cold resistance, initial tackiness Main Application For electrical insulation Adhesive Rubber type Base Material Vinyl chloride Elongation (%) over 100
- Nitto (Nitto Denko) Vinyl Tape for Electrical Insulation No.21NExcellent electrical insulation. It exhibits electrical insulation without degrading its properties even after use. There is little peeling of the terminal, and wiring work can be done reliably. It cuts easily and can be cut by hand. It has excellent cold resistance, and its adhesive strength doe... Read MoreOperating Temperature Range (℃) -10~60 Tape Thickness (mm) 0.2 Adhesion Strength to Stainless Steel (N/10mm) 1.81 Adhesive Force 1.81N/10mm Elongation (%) 180 Tape Width (mm) 19 Rewinding Force (N/10mm) 3.42 (low speed) Tensile Strength (N/10mm) 31.3 Tensile Strength (N/mm) 35.9 Dielectric Breakdown Voltage (kV/mm) 56.9 (normal) Feature Cold resistance, initial tackiness Main Application For electrical insulation JIS Standard JIS C 2336 Class A Specification Phthalic acid free Adhesive Rubber type Base Material Vinyl base material
- NICHIBAN Vinyl tape VT-19A flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreTape Length (m) 10 Tape Width (mm) 19 RoHS directive (corresponding to 10 substances) Correspondence Base Material PVC Adhesive Rubber type
- 3M Vinyl Tape for Electrical Insulation 117Uses a highly adhesive adhesive. Shows high adhesive strength to various adherends. Uses a flexible film. It stretches well and follows uneven surfaces well. Primary electrical insulation up to 600V in electrical wiring work Various wiring and pipe bundling, fixing, identification, etc. Covering ... Read MoreAdhesive Strength (N/10mm) (Steel) 2.8 Operating Temperature Range (℃) -10~80 Tape Thickness (mm) 0.2 Volume Resistivity (MΩ.m) 1 x 10 6 or more Elongation (%) 180 Tensile Strength (N/10mm) 25 Dielectric Breakdown Voltage (kV/mm) 25 JIS Standard Conforms to JIS C 2336 Class A Main Application For electrical insulation Specification Lead free Base Material Polyvinyl chloride resin Adhesive Rubber adhesive
- MonotaRO Insulation tape High pressure adhesive polyethyleneA high-voltage insulating tape with an adhesive layer containing butyl rubber as the main component bonded to a polyethylene base material. Excellent electrical properties, water and moisture resistance, ozone resistance, weather resistance, chemical resistance, good cold resistance, aging resist... Read MoreTape Thickness (mm) 0.5 Tape Length (m) 10 Tape Width (mm) 20 Tensile Strength (N/cm2) 216~490 Adhesion Strength (N/20mm) 25 Dielectric Breakdown Voltage (kV/mm) 30 or more Elongation (%) 400 or more Color Black Material Butyl rubber Main Application For electrical insulation Release Liner None Base Material Polyethylene Specification Tracking resistance 0.45A or less
- nitoms Vinyl Tape Wide No.21SEnvironmentally friendly lead-free vinyl tape for bundling. Appropriately flexible and strong, suitable for bundling work. There are width variations to meet the needs of various binding applications. It has excellent cold resistance, and its adhesive strength does not decrease even at -10°C, ens... Read MoreTape Thickness (mm) 0.2 Adhesion Strength to Stainless Steel (N/10mm) 0.5 or more Operating Temperature Range (℃) 10~60 Rewinding Force (N/25mm) 12.5 Tensile Strength (N/10mm) 15 or more Tape Length (m) 20 Adhesion Strength (N/25mm) 5.1 Tensile Strength (N/25mm) 52.6 Feature Cold resistance, initial tackiness RoHS directive (corresponding to 10 substances) Correspondence Main Application For unity Adhesive Rubber type Base Material Vinyl chloride Elongation (%) over 100
- FURUKAWA ELECTRIC FPCO Tape No. 2 (High Pressure Insulation Tape)As an insulating material for electrical equipment and electrical work, it has particularly excellent adhesion and workability, and has been highly evaluated as an insulating tape in countries around the world for over 30 years. F-CO Tape No. 2 is a highly reliable self-adhesive insulating tape w... Read MoreTape Thickness (mm) 0.5 Tape Length (m) 10 Tensile Strength (N/25mm) 10 Tape Width (mm) 20 Adhesion Strength (N/20mm) 30 Adhesion Strength (N/25mm) 37.5 Tensile Strength (N/10mm) 4.0 Elongation (%) 450 Color Black Adhesive Butyl rubber Main Application For electrical insulation Base Material Polyethylene film Type Without separator
- Nitto (Nitto Denko) Butyl Self-bonding Adhesive Tape (No Separator)Non-vulcanized butyl rubber self-bonding tape (for 6 to 22 kV), non-separator. It has excellent electrical characteristics, ozone resistance, and weather resistance. Does not cause metal corrosion. For terminal processing, connection, and protection of electric wires and cables. * A cutter is req... Read MoreTape Thickness (mm) 0.5 Operating Temperature Range (℃) 0~70 Tape Length (m) 10 Mass (g) 100 Tensile Strength (N/19mm, Reference) 11.2 Tape Width (mm) 19 Trusco Part No. 377-6841 Dielectric Breakdown Voltage (kV/mm) 44 Color Black Base Material Butyl rubber self-bonding layer Type Self fusion
- Kyowa Rubber Band (KYOWA) Million Vinyl TapeIn addition to strong adhesive strength that can be used in a wide range of applications, it has good hand-cutting properties and was developed with the aim of further improving workability. The quality and performance that have passed the JIS standard are evaluated overseas. It is used from civi... Read MoreTape Thickness (mm) 0.2 green mark Certification RoHS directive (corresponding to 10 substances) Correspondence
- Denka Vinyl Tape # 101Approved for the first review after the enactment of JIS standard C2336 electrical insulating polyvinyl chloride adhesive tape. Adheres firmly to the adherend with high adhesiveness. The excellent hand-tearability reduces the complexity of work. It has excellent water resistance and chemical resi... Read MoreTape Thickness (mm) 0.2 Adhesive Strength (N/10mm) 0.5 or more Tape Length (m) 10 Tensile Strength (N/10mm) 15.0 or more Elongation (%) 180 Tape Width (mm) 19 Dielectric Strength 25kV/mm or more Volume Resistivity (MΩcm) 4.3×108 Withstand Voltage 5000V x 1 minute/good JIS Standard JIS C2336 Class A Base Material PVC Adhesive Rubber type
- Nitto (Nitto Denko) Vinyl Tape for Electrical Insulation No.21Environmentally friendly lead-free vinyl tape for electrical insulation. Excellent electrical insulation. It exhibits electrical insulation without degrading its properties even after use. There is little peeling of the terminal, and wiring work can be done reliably. It has excellent cold resista... Read MoreTape Thickness (mm) 0.2 Tape Width (mm) 19
- 3M Scotch Vinyl Tape No.35It is flexible and has a very good fit to irregularities, and a beautiful finish can be obtained. UL, CSA standards compliant (UL510, CSA Standard. C22.2 No. 197-M1983) Lead-free Primary electrical insulation up to 600V in electrical wiring work Identification (numbering) of various electric wire... Read MoreTape Thickness (mm) 0.18 Heat Resistance Temperature (℃) 0~105 Volume Resistivity (MΩ.m) 1 x 10 6 or more Mass (g) 120 Tape Width (mm) 19 Adhesive Strength (N/10mm) 2.2 Tape Length (m) 20 Elongation (%) 225 Tensile Strength (N/10mm) 30 Dielectric Breakdown Voltage (kV/mm) 45 Main Application For electrical insulation Base Material PVC (vinyl chloride resin) Adhesive Rubber type Standard UL
- NICHIBAN Vinyl tape VT-50 blackA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreTape Thickness (mm) 0.20 Adhesive Strength (N/10mm) 1.25 Adhesive Force 1.25N/10mm Tape Length (m) 10 Tensile Strength (N/10mm) 30.0 Tape Width (mm) 50 Color Black RoHS directive (corresponding to 10 substances) Correspondence Main Application For electrical insulation Base Material PVC Adhesive Rubber type
- 3M 3M Fit Tape (Self-fusing Insulation / Protection)Lead-free type. It has high insulating properties. It is a standard product of black adhesive polyethylene insulating tape (JCAA D 004) described in internal regulations. Excellent workability without losing flexibility even at low temperatures. A cutter is required for cutting. For connecting ru... Read MoreTape Thickness (mm) 0.5 Tape Length (m) 10 Tape Width (mm) 20 Trusco Part No. 217-2798 Tensile Strength (N/25mm) 24.5 Adhesion Strength (N/25mm) 24.5 Dielectric Breakdown Voltage (kV/mm) 28 Adhesive Strength (N/10mm) 9.8 Tensile Strength (N/10mm) 9.8 Continuous Use Temperature (℃) 90 Mass (g) 98 Color Black Main Application For electrical insulation Feature Insulation properties Release Liner None Base Material Polyethylene (PE) Adhesive Rubber type Type Self fusion
- NICHIBAN Vinyl tape VT-50 whiteA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreTape Thickness (mm) 0.20 Adhesive Strength (N/10mm) 1.25 Tape Length (m) 10 Tensile Strength (N/10mm) 30.0 Tape Width (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Base Material PVC Adhesive Rubber type Color White
- FURUKAWA ELECTRIC F-CO Tape No.1 (Insulating Tape)"Fuco Tape No. 1" is a filler made by molding a self-bonding mixture containing butyl rubber as the main component into a tape shape. Used in combination with the electrical insulation tape "Fco Tape No. 2". It is completely fused and integrated with the adhesive layer of FCO ... Read MoreTape Thickness (mm) 1 Elongation (%) 1000 Tape Width (mm) 20 Tensile Strength (N/cm2) 20 Tape Length (m) 5 Color Black Base Material Butyl rubber Main Application For electrical insulation Type With separator
- NICHIBAN Vinyl tape VT-50 grayA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreTape Thickness (mm) 0.20 Adhesive Strength (N/10mm) 1.25 Adhesive Force 1.25N/10mm Tape Length (m) 10 Tensile Strength (N/10mm) 30.0 Tape Width (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Main Application For electrical insulation Color Gray Base Material PVC Adhesive Rubber type
- Sumiden Transmission & Distribution System Products Asahi N Tape (Self-bonding Insulating Tape)It is used to insulate the end of the cable and the straight connection part, and by stretching and winding it with a synthetic rubber as the main component, it is fused and integrated over time. It is used for insulation of rubber / plastic power cables of 33kV or less and terminal processing.Tape Thickness (mm) 0.5 Tape Length (m) 10 Tensile Strength (N/19mm, Reference) 12.1 Tensile Strength (N/25mm) 15.9 Tape Width (mm) 19 Dielectric Breakdown Voltage (kV/mm) 25 Elongation (%) 400 Color Black Adhesive Butyl rubber Main Application For electrical insulation Type Self fusion Specification Without separator
- K.U. Vinyl TapePrice appeal product of vinyl tape for electrical insulation. JIS standard product. Strong adhesive strength.Tape Thickness (mm) 0.2 Adhesive Strength (N/10mm) 1.6 Withstand Voltage 10kV / min Elongation (%) 180 Tape Width (mm) 19 Tensile Strength (N/10mm) 20 Adhesion Strength (N/25mm) 3.5 Adhesive Force 3.5N/25mm、1.6N/10mm Tensile Strength (N/25mm) 80 Tensile Strength 8kg/25mm JIS Standard C-2336 RoHS directive (corresponding to 10 substances) Correspondence Main Application For electrical insulation Adhesive Rubber type Adhesive Type Strong adhesive Color Transparent Base Material Vinyl chloride
- TRUSCO Lead-free type vinyl tapeThis tape does not use the harmful substance lead (Pb), which is a heavy metal. (Lead-free) A color lineup of 7 colors. A JIS standard compliant tape with excellent workability. (JIS C 2336) Can be cut by hand. For electrical insulation treatment up to 600V in electrical wiring work. For bundling... Read MoreOperating Temperature Range (℃) -5~80 Tape Thickness (mm) 0.2 Adhesive Strength (N/10mm) 1.4 Elongation (%) 150 or more Tape Width (mm) 19 Tensile Strength (N/10mm) 25 Dielectric Breakdown Voltage (kV/mm) 30 or more Main Application For electrical insulation Base Material PVC resin Adhesive Rubber type
- TERAOKA SEISAKUSHO Acetate Cloth Adhesive TapeIt is very familiar and has excellent heat resistance. (+ 105 ℃) Good absorbency of resin and varnish. Ideal for binding wire harnesses and adhering to surfaces with many irregularities.Supporting Medium Thickness (mm) 0.18 Tape Thickness (mm) 0.25 Tensile Strength (N/25mm [kgf]) 156.9[16.0] Elongation (%) 20 Dielectric Breakdown Voltage (kV) 3.7 Tape Length (m) 30 Base Material Acetate cloth RoHS directive (corresponding to 10 substances) Correspondence Adhesive Rubber type
- TRUSCO Lead-free vinyl tape 20mIt is an environmentally friendly product that does not use the heavy metal lead (Pb), which is a hazardous substance. (Lead-free) Excellent electrical insulation. There is little terminal peeling, and wiring work can be done reliably. It has excellent cold resistance, and its adhesive strength d... Read MoreTape Thickness (mm) 0.2 Adhesive Strength (N/10mm) 1.84 Adhesive Force 1.84N/10mm Operating Temperature Range (℃) 10~90 Tensile Strength (N/10mm) 15 or more Tensile Strength 15N or more / 10mm Tape Width (mm) 19 Tape Length (m) 20 Mass (g) 950 Feature Cold resistance Main Application For electrical insulation Adhesive Rubber type Base Material Soft vinyl chloride film
- 3M Scotch Vinyl Tape Super 88It has the widest temperature index range of -18 ° C to 105 ° C, and is particularly excellent in workability at low temperatures. It is flexible and has a very good fit to unevenness, and a beautiful finish can be obtained. It is highly weather resistant and can be used outdoors for a long perio... Read MoreOperating Temperature Range (℃) -18~105 Tape Thickness (mm) 0.22 Adhesive Strength (N/10mm) 2.7 Elongation (%) 250 Dielectric Breakdown Voltage (kV/mm) 46 Feature Flexibility, weather resistance Main Application For electrical insulation Base Material PVC (vinyl chloride resin) Adhesive Rubber type Standard UL510、CSA
- Nitto (Nitto Denko) Butyl self-adhesive adhesive tape (with separator)The tape has excellent electrical properties, durability, and chemical resistance, and has self-adhesive properties. A cutter is required for cutting. Insulation repair of electric wires, etc. For terminal treatment, connection and protection of electric cablesTape Thickness (mm) 0.5 Operating Temperature Range (℃) 0~70 Tape Length (m) 10 Mass (g) 120 Trusco Part No. 124-7310 Tape Width (mm) 19 Dielectric Breakdown Voltage (kV/mm) 44 Tensile Strength (N/10mm) 5.9 Elongation (%) 530 Color Black Base Material Butyl rubber Type Self fusion Release Liner Yes
- NICHIBAN Vinyl Tape VT-38 BlackA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreTape Thickness (mm) 0.20 Adhesive Strength (N/10mm) 1.25 Tape Length (m) 10 Tensile Strength (N/10mm) 30.0 Tape Width (mm) 38 Color Black RoHS directive (corresponding to 10 substances) Correspondence Main Application For electrical insulation Base Material PVC Adhesive Rubber type
- TRUSCO Heat resistant, flame retardant, cold resistant premium vinyl tapePremium grade vinyl tape with excellent heat resistance, flame retardancy, and cold resistance. (Operating temperature range: -18 ° C to 105 ° C) A total of 7 color lineups. It has excellent low temperature characteristics and is suitable for work in cold regions. UL510 compliant product. (Not a ... Read MoreOperating Temperature Range (℃) -18~105 Tape Thickness (mm) 0.18 Adhesive Strength (N/10mm) 1.4 Elongation (%) 150 or more Tape Width (mm) 19 Tape Length (m) 20 Tensile Strength (N/10mm) 30 Dielectric Breakdown Voltage (kV/mm) 30 or more Main Application For electrical insulation Base Material PVC resin Adhesive Rubber type
- ESCO 19mmx10m vinyl tapeExcellent electrical insulation and strong adhesion without terminal peeling. It cuts easily and can be cut by hand. *The number in the image is the number at the end of the part number. *It will be delivered in one color, not a multicolor set.Tape Thickness (mm) 0.2 Tape Length (m) 10 Tape Width (mm) 19 Main Application For electrical insulation Specification Lead-free Adhesive Type Powerful Material Vinyl chloride
- NICHIBAN Vinyl tape VT-38 whiteA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreTape Thickness (mm) 0.20 Adhesive Strength (N/10mm) 1.25 Tape Length (m) 10 Tensile Strength (N/10mm) 30.0 Tape Width (mm) 38 RoHS directive (corresponding to 10 substances) Correspondence Main Application For electrical insulation Base Material PVC Adhesive Rubber type Color Whitefrom S$3.59Min. 2 days
- NICHIBAN Vinyl tape VT-50 redTape Thickness (mm) 0.20 Tape Length (m) 10.00 Elongation (%) 192 Adhesion Strength (N/25mm) 5.125 Tape Width (mm) 50 Tensile Strength (N/25mm) 73 RoHS directive (corresponding to 10 substances) Correspondence Base Material PVC Color Red Adhesive Rubber typefrom S$3.99Min. 2 days
- NICHIBAN Vinyl tape VT-50 transparentA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreTape Thickness (mm) 0.20 Adhesive Strength (N/10mm) 1.25 Tape Length (m) 10 Tensile Strength (N/10mm) 30.0 Tape Width (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Main Application For electrical insulation Base Material PVC Adhesive Rubber type Color Transparent
- TRUSCO Lead-free vinyl tape 10mCan be cut by hand. Excellent electrical insulation. There is little terminal peeling, and wiring work can be done reliably. It has excellent cold resistance, and its adhesive strength does not decrease even at 10°C. JIS equivalent For wiring work. For insulating machine tools.Tape Thickness (mm) 0.2 Adhesive Strength (N/10mm) 1.84 Adhesive Force 1.84N/10mm Tape Length (m) 10 Operating Temperature Range (℃) 10~90 Tensile Strength (N/10mm) 15 or more Tensile Strength 15N or more / 10mm Tape Width (mm) 19 Elongation (%) 251 Rewinding Force (N/10mm) 3.4 Mass (g) 450 Feature Cold resistance Main Application For electrical insulation Adhesive Rubber type Base Material Soft vinyl chloride film
- NICHIBAN Vinyl tape VT-50 yellowTape Thickness (mm) 0.20 Tape Length (m) 10 Elongation (%) 192 Adhesion Strength (N/25mm) 5.125 Adhesive Force 5.125N/25mm Tape Width (mm) 50 Tensile Strength (N/25mm) 73 RoHS directive (corresponding to 10 substances) Correspondence Base Material PVC Adhesive PVC Color Yellow
- KVK LLFA tape Silicone self-fusing tapeThis is a tape made of silicone rubber that fuses and integrates the tapes without using an adhesive component. It has weather resistance for more than 20 years after construction and is safe. It has high UV resistance.Heat Resistance Temperature (℃) -90~260 Tape Thickness (mm) 1 Tape Length (m) 10.9 Tape Width (mm) 25.4 Elongation (%) 325 or more Type Self fusionfrom S$299.90Min. 2 days
- TERAOKA SEISAKUSHO Vinyl Tape for Electrical InsulationFor insulation coating of electric wires, for various binding and color coding. For display and electrical insulation of buried pipesTape Thickness (mm) 0.2 Adhesive Strength (N/10mm) 1.57 Tape Length (m) 10 Operating Temperature Range (℃) 10~40 Elongation (%) 180 Tape Width (mm) 19 Adhesion Strength (N/25mm) 3.92 Adhesive Force 3.92N/25mm、1.57N/10mm Tensile Strength (N/25mm [kgf]) 70.6[7.2] JIS Standard C 2336 Main Application For electrical insulation and binding Release Liner None Adhesive Rubber type Base Material Soft vinyl film
- KIRACS Wide vinyl tapeJIS C 2336 standard product. Polyvinyl chloride adhesive tape for electrical insulation. Piping protection and bundling. For corrosion prevention measures for piping. For wiring work, wire coating repair, etc. For identifying pipes and bundling wiring. * Be sure to unplug the power plug during el... Read MoreTape Thickness (mm) 0.2 Tape Length (m) 20 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Base Material Polyvinyl chloride Adhesive Rubber typefrom S$25.99Min. 2 days
- NICHIBAN Vinyl tape VT-38 grayA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreTape Thickness (mm) 0.20 Adhesive Strength (N/10mm) 1.25 Adhesive Force 1.25N/10mm Tape Length (m) 10 Tensile Strength (N/10mm) 30.0 Tape Width (mm) 38 RoHS directive (corresponding to 10 substances) Correspondence Main Application For electrical insulation Color Gray Base Material PVC Adhesive Rubber type