All Category

Vynil Adhesive Tapes, for Corrosion Protection / Piping

Corrosion prevention and piping applications are vinyl tapes used to protect pipelines to prevent corrosion of pipelines. The anticorrosion / protection vinyl tape has an excellent durability and anticorrosion effect because the adhesive is applied to a vinyl chloride base material with high electrical properties and chemical resistance. The anticorrosion tape made of non-woven fabric for heat resistance is ideal for rust prevention and anticorrosion of high temperature piping and equipment. Flame-retardant anticorrosion tape is used for rust prevention and anticorrosion of industrial complexes.
View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction
  1. 3M Self-Bonding Insulating Tape No. 2242
    3M 3M Self-Bonding Insulating Tape No. 2242
    Lead-free type. This is an electrical insulation tape that sticks together by self-bonding. It has excellent electrical insulation and waterproof properties. Insulation, waterproofing, sealing, etc. of electric wire connections. Water pipe leak repair. Insulation and waterproofing of uneven parts.
    Tape Thickness (mm)  0.76  Dielectric Breakdown Voltage (kV/mm)  10  Tape Length (m)  4.5  Continuous Use Temperature (℃)  90  Tensile Strength (N/10mm)  98  Color  Black  Base Material  EP rubber  Feature  Electrical insulation, waterproof  Main Application  For electrical insulation  Specification  No liner, cutter required for cutting  Type  Self fusion  Release Liner  Yes 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  2. Piping protection tape No.303
    nitoms Piping protection tape No.303
    Easy construction of bent parts. A non-adhesive type pipe protection tape that is easy to wind. For heat retention, protection, and identification of piping. For simple waterproofing of outdoor piping. For preventing rust on pipes in humid basements. * Since this tape is not adhesively processed,... Read More
    Tape Thickness (mm)  0.15  Tape Length (m)  18  Tape Width (mm)  50  Main Application  For pipe protection  Type  Non-stick  Base Material  Vinyl chloride 
    Rating:
    88%
    from S$4.89
    Min. 2 days
  3. Anti-corrosion PVC adhesive tape
    TERAOKA SEISAKUSHO Anti-corrosion PVC adhesive tape
    For anticorrosion and piping
    Tape Thickness (mm)  0.4  Tape Length (m)  10  Operating Temperature Range (℃)  10~40  Elongation (%)  230  Tensile Strength (N/25mm [kgf])  41.3[16.5]  RoHS directive (corresponding to 10 substances)  Correspondence  JIS Standard  JIS Z 1901  Adhesive  Rubber type  Color  Silver  Base Material  Soft vinyl film 
    Rating:
    88%
    from S$11.99
    Min. 2 days
  4. Self-bonding Butyl Rubber Tape No.15
    nitoms Self-bonding Butyl Rubber Tape No.15
    Excellent adhesion! Moreover, it is a non-separate type. As it is a non-separate type, it is easy to wind and the work time can be shortened. Waterproof coating for electric wires that require water and moisture resistance. For wire cable terminal processing and connection. For electrical insulat... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Mass (g)  100  Tensile Strength (N/10mm)  15.5  Tape Width (mm)  19  Elongation (%)  550  Color  Black  Base Material  Butyl rubber  RoHS directive (corresponding to 10 substances)  Correspondence  Separator (Back Paper)  None  Type  Self fusion 
    Rating:
    85%
    from S$9.79
    Min. 2 days
  5. Aaron tape gray
    Rectorseal Aaron tape gray
    When wrapped, the tapes self-bond together, allowing repair of water leaks and bleeding. It can be used for various materials such as metal, ceramics, glass, and PVC (vinyl chloride resin). Approved Food Sanitation Law Nos. 370 and 201 JIS K 6353 (rubber for water supply) approved U.S. military s... Read More
    Heat Resistance Temperature (℃)  -50~200  Tape Thickness (mm)  1 (center)  Elongation (%)  600  Tensile Strength (MPa)  Type  Self fusion  Base Material  Silicon rubber 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  6. Silicone rubber tape
    OLI Lab Silicone rubber tape
    Since rubber and rubber are completely fused (completely bonded), no sticky adhesive remains. If you take the tape, it will be in its original state. Since it contains silicon and silica, it can be safely used as an airtight / insulating / non-conducting / waterproof sealing material at -50 ° C.2... Read More
    Operating Temperature Range (℃)  -50~260  Tape Thickness (mm)  0.5  Tape Length (m)  Tape Width (mm)  25.4  Mass (g)  27  Elongation (%)  300  Withstand Voltage (V)  400~800  Tensile Strength  700psimin  Type  Self fusion  Material  Silicon rubber 
    Rating:
    94%
    from S$12.99
    Min. 2 days
  7. Polyethylene anticorrosion tape
    Nitto (Nitto Denko) Polyethylene anticorrosion tape
    Due to the self-bonding type thick self-adhesive layer, it has excellent watertightness. Compliant with the Ministry of Land, Infrastructure, Transport and Tourism "Common Specifications for Machinery and Equipment Construction". It can be used for protective winding of petrolatum tape ... Read More
    Tape Thickness (mm)  0.4  Operating Temperature Range (℃)  0~80  Tape Length (m)  10  Mass (g)  200  Trusco Part No.  361-5791  Tape Width (mm)  50  Tensile Strength (N/25mm)  58.8  Adhesive Force  80N/25mm  Color  Black  Main Application  For pipe protection  Base Material  Polyethylene  Adhesive  Rubber type 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  8. LLFA tape
    GTG ENGINEERING LLFA tape
    It is a silicone rubber tape that fuses and integrates with each other without using an adhesive component. Its high cohesive force is almost unaffected by temperature and humidity, and it is characterized by being fused even in water and having very little secular change. As an industrial repair... Read More
    Operating Temperature Range (℃)  -90~260  Tape Thickness (mm)  Tape Width (mm)  25.4  Hardness  55~65  Type  Self fusion 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  9. Silicone Rubber Self-bonding Tape BG Bandage
    NAKAGAWA CHEMICAL Silicone Rubber Self-bonding Tape BG Bandage
    Taking advantage of its excellent flexibility, elasticity, and elasticity, it fits perfectly in any shape. Excellent water resistance and oil resistance. It can also be used in water without using adhesive. Has excellent chemical resistance. Outstanding reliability with the US military standard M... Read More
    Operating Temperature Range (℃)  -56~260  Tape Thickness (mm)  0.5  Tape Width (mm)  25  Dielectric Breakdown Voltage (kV/mm)  38  Tensile Strength (N/mm2 4.8  Tensile Strength (N/10mm)  48  Base Material  Silicone rubber  Feature  Water, oil and chemical resistance 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  10. Anticorrosion tape
    Nitto (Nitto Denko) Anticorrosion tape
    Petrolatum anti-corrosion and anti-corrosion tape. It can be used for all objects such as piping, equipment, and tanks. A cutter is required for cutting For rust prevention and corrosion prevention of piping, equipment and tanks.
    Operating Temperature Range (℃)  -5~50  Tape Thickness (mm)  1.1  Tape Length (m)  10  Adhesive Strength (N/10mm)  5.2  Tensile Strength (N/25mm)  79  Color  Dark brown 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  11. Anti-rodent Vinyl Tape No.347
    TERAOKA SEISAKUSHO Anti-rodent Vinyl Tape No.347
    It contains capsules containing pepper extract, which rats dislike, and can be used for a long period of time by simply wrapping it around an electric wire or pipe. Protection from mice such as electric wires and pipes.
    Tape Thickness (mm)  0.2  Elongation (%)  170  Tape Width (mm)  19  Tape Length (m)  20  Tensile Strength (N/25mm)  68.4  Adhesion Strength (N/25mm)  7.74 (at stainless steel)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray  Adhesive  Rubber type  Base Material  Soft vinyl chloride film 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  12. Non-adhesive Tape
    Nitto L Materials Non-adhesive Tape
    Non-adhesive tape used to protect pipes. For protection of outdoor piping. * A cutter is required for cutting.
    Tape Thickness (mm)  0.15  Tape Length (m)  18  Mass (g)  198  Tape Width (mm)  50  Tensile Strength (N/10mm)  54  Main Application  For pipe protection  Type  Non-stick  Base Material  Vinyl chloride (PVC) 
    Rating:
    91%
    from S$3.29
    Min. 2 days
  13. Scotch Bondingtape
    3M Scotch Bondingtape
    Adhesive-free tape that sticks to each other by self-bonding! Suitable for electrical insulation, water leakage prevention, etc. Electrically insulated bicycle grips Repairing cracks in plastic container lids Preventing water leaks in water pipes Emergency treatment Repairing hole cracks in hoses... Read More
    Operating Temperature Range (℃)  -20~90  Tape Thickness (mm)  0.76  Tape Length (m)  Tape Width (mm)  19  Trusco Part No.  542-4020  Base Material  Ethylene propylene rubber  Type  Self fusion  Release Liner  Yes 
    Rating:
    97%
    from S$5.19
    Min. 2 days
  14. Self-bonding tape
    nitoms Self-bonding tape
    Applying the property of "self-bonding" where tapes stick to each other. The butyl rubber specifications provide high adhesion and excellent water resistance, moisture resistance, and insulation, making it ideal for waterproofing water pipes and repairing water leaks. For repairing wate... Read More
    Tape Thickness (mm)  0.5  Tape Width (mm)  19  Tape Length (m)  Material  Butyl rubber  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Self fusion 
    Rating:
    80%
    from S$4.59
    Min. 2 days
  15. Piping protection tape No.303STC
    nitoms Piping protection tape No.303STC
    The surface is embossed (uneven), making it easy to roll. Non-adhesive type piping protection tape. For heat retention, protection, and identification of piping. * Since this tape is not adhesively processed, please stop the terminal with vinyl tape etc. after winding.
    Tape Thickness (mm)  0.15  Mass (g)  160  Tape Length (m)  18  Tape Width (mm)  50  Main Application  For pipe protection  Base Material  Vinyl chloride 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  16. Silicon Tommy Tape (Self Fusing Type)
    AS ONE Silicon Tommy Tape (Self Fusing Type)
    It has excellent water resistance, oil resistance, and chemical resistance, and can be used underwater. No harmful substances are generated when incinerated. It is a self-bonding type tape that can be peeled off without stickiness.
    Operating Temperature Range (℃)  -50~260  Tape Thickness (mm)  0.5  Tape Width (mm)  25  Tape Length (m)  Dielectric Breakdown Voltage (kV/mm)  38(JIS K6911)  Tensile Strength (N/mm2 4.8  Type  Self fusion  Base Material  Silicon rubber  Feature  Water, oil and chemical resistance 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  17. Anticorrosion tape
    Furuto Industrial (Monf) Anticorrosion tape
    Plastic tape with excellent self-bonding and preventing electrolytic corrosion Water, gas, oil, general industrial piping Corrosion protection, electrolytic corrosion prevention
    Tensile Strength (N/25mm)  39 or more  Elongation (%)  400 or more  Adhesive  Butyl adhesive  Main Application  For pipe protection  Base Material  Polyethylene film 
    from S$11.99
    Min. 2 days
  18. Duct tape
    TRUSCO Duct tape
    Operating Temperature Range (℃)  -10~80  Tape Thickness (mm)  0.16  Tape Width (mm)  48  Color  Gray 
    from S$8.99
    Min. 2 days
  19. Silicon Rubber Tape Ultra-pita
    W.A.S Silicon Rubber Tape Ultra-pita
    -50 to 260 ° C super heat resistance. Water pipe, exhaust pipe, cable binding. The waterproof / rust-proof self-bonding tape can be widely used for water leakage points such as pipes around water and insulation points. Also, since the tapes are fused together, no sticky stickiness remains after p... Read More
    Heat Resistance Temperature (℃)  -50~260  Tape Thickness (mm)  0.5  Tape Width (mm)  25.4  Tape Length (m)  Elongation (%)  300  Dielectric Strength  400V  Tensile Strength (N/cm2 49.2  Type  Self fusion  Base Material  Silicon rubber 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  20. Self-bonding tape
    Tesa Tape Self-bonding tape
    It has excellent heat resistance, water resistance, oil resistance, and insulation. There is no residue after peeling. It self-bonds (fixes) firmly without adhesive. It can be used as it is even if it has moisture, oil, or dirt. The flexible material adapts to any adherend. For emergency repair o... Read More
    Operating Temperature Range (℃)  -60~260  Tape Thickness (mm)  0.75  Tape Length (m)  10  Dielectric strength (kV / mm)  12  Tensile Strength (N/mm)  55  Material  Anti-fusion film: Polyester  Color  Black  Adhesive  None  Type  Self fusion  Base Material  Silicone rubber 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  21. Petrolatum anticorrosion tape (2 types)
    Nitto (Nitto Denko) Petrolatum anticorrosion tape (2 types)
    Petrolatum anti-corrosion and anti-corrosion tape. It can be used for all objects such as piping, equipment, and tanks. The heat resistant flow temperature is 65 ° C. For rust prevention and corrosion prevention of piping, equipment and tanks. * A cutter is required for cutting.
    Operating Temperature Range (℃)  -5~65  Tape Thickness (mm)  1.1  Tape Length (m)  10  Adhesive Force  5.6N/10mm  Tensile Strength (N/25mm)  79  Color  Dark brown  Base Material  Non-woven  Adhesive  Petrolatum 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  22. Sealing tape sealing wrap
    Henkel Sealing tape sealing wrap
    Only the tapes adhere to each other, and wet or damaged parts can be easily repaired in a short time. It has excellent insulation, water resistance, heat resistance, and weather resistance, and can be used indoors and outdoors. Since no adhesive is used, it is not sticky after use and can be peel... Read More
    Heat Resistance Temperature (℃)  -54~260  Tape Thickness (mm)  0.5  Tape Length (m)  Tape Width (mm)  25  Elongation (%)  300  Trusco Part No.  375-5827  Dielectric Strength  400VPM  Feature  Insulation  Type  Self fusion  Material  Silicone rubber 
    Rating:
    52%
    from S$9.79
    Min. 2 days
  23. Self-bonding Tape No.11
    nitoms Self-bonding Tape No.11
    The tape has excellent electrical characteristics, heat resistance, durability, and chemical resistance, and has self-bonding properties. It is fused in about 5 minutes after being wrapped. Please peel off the separator before use. Outstanding adhesion! For electrical insulation of cable terminal... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Mass (g)  110  Tensile Strength (N/10mm)  16  Tape Width (mm)  19  Elongation (%)  530  Color  Black  Base Material  Butyl rubber  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Self fusion  Separator (Back Paper)  Yes 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  24. Petrolatum anticorrosion tape (for heat resistance)
    Nitto (Nitto Denko) Petrolatum anticorrosion tape (for heat resistance)
    Petrolatum anti-corrosion and anti-corrosion tape. It can be used for all objects such as piping, equipment, and tanks. The heat resistant flow temperature is 90 ° C. For rust prevention and corrosion prevention of high temperature piping, equipment and tanks.
    Operating Temperature Range (℃)  -5~90  Tape Thickness (mm)  1.1  Tape Length (m)  10  Adhesive Force  6N/10mm  Tensile Strength (N/25mm)  79  Color  Dark brown  Main Application  For pipe protection  Feature  Heat resistance  Base Material  Non-woven  Adhesive  Petrolatum 
    from S$35.99
    Min. 2 days
  25. Petrolatum anticorrosion tape (flame retardant)
    Nitto (Nitto Denko) Petrolatum anticorrosion tape (flame retardant)
    Petrolatum anti-corrosion and anti-corrosion tape. Flame-retardant added to the characteristics of NO.59H. The heat resistant flow temperature is 65 ° C. For rust prevention and corrosion prevention in special disaster prevention areas such as refineries. * A cutter is required for cutting.
    Operating Temperature Range (℃)  -5~65  Tape Thickness (mm)  1.1  Tape Length (m)  10  Adhesive Strength (N/10mm)  12  Tensile Strength (N/25mm)  79  Color  Dark brown  Feature  Flame retardance  Base Material  Non-woven  Adhesive  Petrolatum 
    from S$35.99
    Min. 2 days
  26. Vinyl tape for air conditioning piping
    KIRACS Vinyl tape for air conditioning piping
    Vinyl tape for air conditioning piping. It is a polyvinyl chloride adhesive tape with a thickness of 0.17 mm and improved wrapping workability based on the voice of the site. It is a "cream color" that matches the air conditioning piping parts. For start and end processing when bundling... Read More
    Tape Thickness (mm)  0.17  Adhesive Force  0.59N/10mm or more  Tape Length (m)  20  Tensile Strength (N/10mm)  23.54 or more  Tape Width (mm)  50  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Cream  Base Material  Polyvinyl chloride  Adhesive  Rubber type 
    from S$25.99
    Min. 2 days
  27. Eslon rope (PAS operation string)
    SEKISUI Eslon rope (PAS operation string)
    It is an opening and closing operation string of the pole circuit breaker.
    Tape Length (m)  100 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  28. Anticorrosion vinyl tape
    Denka Anticorrosion vinyl tape
    Because it uses high quality vinyl chloride film, it is also excellent for winding work such as joint bending parts. For corrosion prevention of various pipes
    Tape Thickness (mm)  0.4  Tape Length (m)  10  Elongation (%)  130 or more  Tensile Strength (N/10mm)  39.0 or more  Tape Width (mm)  50  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  Corrosion prevention and protection  Feature  Electrical insulation  Base Material  Vinyl chloride film  Insulation Resistance (MΩ)  over 100  pH  ±1.0 
    from S$68.99
    Min. 2 days
  29. Anticorrosion tape
    Japan Green Cross Anticorrosion tape
    Tape Thickness (mm)  0.4  Tape Length (m)  10  Base Material  PVC 
    from S$12.99
    Min. 2 days
  30. Scotch (R) Vinyl Mastic VM Tape
    3M Scotch (R) Vinyl Mastic VM Tape
    It has excellent moisture resistance, abrasion resistance, chemical resistance, and corrosion resistance. It is a tape that combines putty and PVC tape. For insulation of low-voltage connections, moisture resistance, repair of communication cable seals, seals at cable ends, etc.
    Operating Temperature Range (℃)  -20~80  Tensile Strength (N/25mm)  88.3  Specification  A cutter is required for cutting  Color  Black  Main Application  For electrical insulation  Adhesive  Rubber type  Base Material  Vinyl chloride 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  31. Filler for petrolatum anticorrosive tape
    Nitto (Nitto Denko) Filler for petrolatum anticorrosive tape
    Filler for petrolatum anticorrosive tape. Petrolatum is made into clay by adding short fibers and an inorganic filler to form a 3 kg block (per piece). For filling gaps in irregularly shaped pipes such as flanges and valves. For filling unevenness such as corners and beads when attaching tape aro... Read More
    Operating Temperature Range (℃)  -5~125  Heat Loss (%)  0.13  Specific Gravity  1.26  Tape Width (mm)  190  Dimensions (Length L x Width W x Thickness) (mm)  270×190×50  Mass (kg)  Trusco Part No.  377-7138  Consistency  60  Color  Dark brown  Material  Petrolatum 
    from S$87.99
    Min. 2 days
  32. Self-bonding butyl rubber tape # 15
    Matsuura Industry Self-bonding butyl rubber tape # 15
    Excellent workability with a non-separator for waterproof coating insulation of electric wires and antennas that require water resistance. Please use it by wrapping it with a half wrap while stretching the base material about twice. For insulation of tools, simple repair of water and sewage pipes... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Tape Width (mm)  19  Base Material  Butyl rubber  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Self fusion 
    from S$9.79
    Min. 2 days
  33. Rubber mastic tape 2228
    3M Rubber mastic tape 2228
    Lead-free type. It is thick and suitable for insulation and waterproofing of uneven connector parts. Anticorrosion and seal of cable sheath cut end, corrugated part, end part seal, pipe, flange part * A cutter is required for cutting. * Since this product is not intended for general consumers, th... Read More
    Tape Thickness (mm)  1.65  Elongation (%)  1000  Tensile Strength (N/10mm)  17  Dielectric strength (kV / mm)  20  Mass (g)  200  Tape Width (mm)  25  Adhesive Strength (N/10mm)  26  Tape Length (m)  Trusco Part No.  835-7751  Continuous Use Temperature (℃)  90  Color  Black  Base Material  Ethylene propylene rubber  Adhesive  Rubber type 
    from S$53.99
    Min. 2 days
  34. Insulation & sealing wrap (3m)
    Henkel Insulation & sealing wrap (3m)
    A self-adhesive silicone rubber wrap. Use it by stretching and wrapping it around the surface of the leaking or damaged area. The wrap self-bonds, making it easy to temporarily repair leaking or damaged areas. It can be repaired under pressure. hose repair. Leaking pipes and plumbing fittings. Re... Read More
    Operating Temperature Range (℃)  -54~260  Tape Thickness (mm)  0.5  Dielectric Breakdown Voltage (kV/mm)  15.7  Tape Width (mm)  25  Tape Length (m)  Trusco Part No.  356-5866  Tensile Strength (N/mm)  4.8  Mass (g)  51  Main Application  For electrical insulation  Color  Red  Type  Self fusion  Base Material  Silicone rubber 
    from S$27.99
    Min. 2 days
  35. Vanguard bee bandage
    NAKAGAWA CHEMICAL Vanguard bee bandage
    Excellent water resistance and oil resistance. Since it does not use adhesive, it can also be used in water. Has excellent chemical resistance. It is an outstanding reliability that has been acquired by the US military planning MIL SPEC. We have obtained "flame retardancy" in the materi... Read More
    Operating Temperature Range (℃)  -56~260  Tape Thickness (mm)  0.5  Tape Length (m)  Mass (g)  19  Tape Width (mm)  25  Dielectric strength (kV / mm)  38  Tensile Strength  4.8N / square meter  Base Material  Silicone rubber 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  36. 50mm non-stick coating tape
    ESCO 50mm non-stick coating tape
    For finishing indoor piping
    Tape Thickness (mm)  0.15  Tape Length (m)  18  Tape Width (mm)  50  Base Material  Vinyl chloride 
    from S$24.99
    Min. 2 days
  37. Waterproof tape Leak seal tape (RUST-OLEUM)
    Rust Oleum Waterproof tape Leak seal tape (RUST-OLEUM)
    Silicone self-adhesive tape that prevents pipes and hoses from leaking. It has excellent chemical resistance, water resistance, and electrical insulation. By winding the tape surfaces while pulling, it exhibits a strong adhesion. Unlike ordinary insulating tape, it can be easily removed and does ... Read More
    Cold / Heat Resistant Temperature (℃)  -65~260  Tape Width (mm)  25.4  Tape Length (m)  Type  Self fusion 
    from S$25.99
    Min. 2 days
  38. 25mmx1m self-fusing insulating tape
    ESCO 25mmx1m self-fusing insulating tape
    It has excellent insulation, water resistance, heat resistance, and weather resistance for water leakage of pipes, insulation and bundling of electrical wiring, non-slip of spanners, etc., and can be used indoors and outdoors. ..
    Heat Resistance Temperature (℃)  -54/260  Tape Thickness (mm)  0.5  Tape Length (m)  Tape Width (mm)  25  Elongation (%)  300  Isolation Voltage  400VPM  Esco Part No.  EA944RF-1  Type  Self fusion 
    from S$13.99
    Min. 4 days
  39. Insulation & sealing wrap
    Henkel Insulation & sealing wrap
    A self-bonding type silicone rubber wrap. Emergency repair is possible under pressure. For repairing hoses and electric cords, leaking pipes and pipe fittings, and wrapping around tool handles to prevent slipping
    Operating Temperature Range (℃)  -54~260  Tape Thickness (mm)  0.5  Dielectric strength (kV / mm)  15.7  Tensile Strength (N/10mm)  4.8  Color  Black  Base Material  Silicone rubber 
    from S$27.99
    Min. 2 days
  40. Anticorrosion vinyl tape
    Denka Anticorrosion vinyl tape
    It has excellent electrical insulation, and its resistance does not decline even after construction. It has an excellent anticorrosive effect against natural corrosion and leakage current of buried metal pipes. Excellent for wrapping bent parts. Water supply, gas pipes, pipelines, electric power,... Read More
    Tape Thickness (mm)  0.4  Tape Length (m)  10  Insulation Resistance (MΩ)  1000 or more  Elongation (%)  230  Tensile Strength (N/10mm)  60.5  Main Application  For pipe protection  Adhesive  Solvent rubber  Base Material  Vinyl chloride 
    from S$459.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction