All Category

High Voltage Insulation Tapes

High-voltage insulation tape is a highly electrically insulating vinyl tape used for electrical work and piping work. The high-pressure insulating tape, which is made of polyethylene with an adhesive layer, has excellent electrical properties and has various resistances such as water and moisture resistance and ozone resistance, and can be stored for a long time. Used for applications such as insulation and waterproofing of power cables and communication cables and corrosion protection of metals. Bias tape with diagonally cut human silk cloth rhombus and coated with insulating varnish is suitable for winding work because it has moderate elongation.
View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Asahi P tape (adhesive polyethylene insulation tape)
    Sumiden Transmission & Distribution System Products Asahi P tape (adhesive polyethylene insulation tape)
    A synthetic rubber compound with good adhesion is laminated on one side of a polyethylene film, and is suitable for insulation and waterproofing of cable connections and terminations. It has excellent ozone resistance, waterproofness, and tracking resistance.
    Tape Thickness (mm)  0.5  Dielectric Breakdown Voltage (kV)  0.5mm / 12 or more  Tape Length (m)  10  Volume Resistivity (Ωcm)  1015  Tape Width (mm)  19  Adhesive strength (N / 19mm)  19.6 or more  Tensile Strength (N/19mm, Reference)  19.6 or more  Adhesion Strength (N/25mm)  25.7  Tensile Strength (N/25mm)  25.7  Elongation (%)  400 or more  Main Application  For electrical insulation  Release Liner  None  Base Material  Polyethylene film  Adhesive  Synthetic rubber 
    from S$14.99
    Min. 2 days
  2. Insulation tape High pressure adhesive polyethylene
    MonotaRO Insulation tape High pressure adhesive polyethylene
    A high-voltage insulating tape with an adhesive layer containing butyl rubber as the main component bonded to a polyethylene base material. Excellent electrical properties, water and moisture resistance, ozone resistance, weather resistance, chemical resistance, good cold resistance, aging resist... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Tape Width (mm)  20  Tensile Strength (N/cm2 216~490  Adhesion Strength (N/20mm)  25  Dielectric Breakdown Voltage (kV/mm)  30 or more  Elongation (%)  400 or more  Color  Black  Material  Butyl rubber  Main Application  For electrical insulation  Release Liner  None  Base Material  Polyethylene  Specification  Tracking resistance 0.45A or less 
    Rating:
    87%
    from S$3.79
    Min. 2 days
  3. FPCO Tape No. 2 (High Pressure Insulation Tape)
    FURUKAWA ELECTRIC FPCO Tape No. 2 (High Pressure Insulation Tape)
    As an insulating material for electrical equipment and electrical work, it has particularly excellent adhesion and workability, and has been highly evaluated as an insulating tape in countries around the world for over 30 years. F-CO Tape No. 2 is a highly reliable self-adhesive insulating tape w... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Tensile Strength (N/25mm)  10  Tape Width (mm)  20  Adhesion Strength (N/20mm)  30  Adhesion Strength (N/25mm)  37.5  Tensile Strength (N/10mm)  4.0  Elongation (%)  450  Color  Black  Adhesive  Butyl rubber  Main Application  For electrical insulation  Base Material  Polyethylene film  Type  Without separator 
    Rating:
    92%
    from S$6.59
    Min. 2 days
  4. F-CO Tape No.1 (Insulating Tape)
    FURUKAWA ELECTRIC F-CO Tape No.1 (Insulating Tape)
    "Fuco Tape No. 1" is a filler made by molding a self-bonding mixture containing butyl rubber as the main component into a tape shape. Used in combination with the electrical insulation tape "Fco Tape No. 2". It is completely fused and integrated with the adhesive layer of FCO ... Read More
    Tape Thickness (mm)  Elongation (%)  1000  Tape Width (mm)  20  Tensile Strength (N/cm2 20  Tape Length (m)  Color  Black  Base Material  Butyl rubber  Main Application  For electrical insulation  Type  With separator 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  5. Barco tape (protective / waterproof tape)
    FURUKAWA ELECTRIC Barco tape (protective / waterproof tape)
    A tape for protection and waterproofing, in which a self-adhesive adhesive with excellent waterproofness is attached to a vulcanized rubber sheet with excellent mechanical strength. In areas where dust is likely to fly, the insulating tape is protected from dust, and where it is easily touched by... Read More
    Tape Thickness (mm)  Tape Length (m)  10  Adhesive  Butyl rubber  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For electrical insulation  Standard  JCAA D 006 compliant product  Feature  waterproof 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  6. Adhesive polyethylene insulation tape
    Furuto Industrial (Monf) Adhesive polyethylene insulation tape
    It has high insulation, ozone resistance, and excellent watertightness. The self-adhesive adhesive layer fills the gaps between the layers of the winding part and is completely integrated, so it has excellent waterproof and insulating properties. Terminal treatment of high-voltage power cables, a... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  As ONE Part Number  2-7628-01  Tape Width (mm)  20  Trusco Part No.  353-8869  Adhesion Strength (N/25mm)  37.7  Tensile Strength (N/25mm)  52.0  Elongation (%)  552  Mass (g)  98  Adhesive  Butyl rubber (self-adhesive)  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For electrical insulation  Release Liner  None  Base Material  PE (polyethylene) film  Standard  Tokyo Electric Power Standard 6Y-23 
    Rating:
    90%
    from S$6.19
    Min. 2 days
  7. Asahi S tape (adhesive vinyl tape)
    Sumiden Transmission & Distribution System Products Asahi S tape (adhesive vinyl tape)
    It is used to protect the self-bonding tape processing part at the end of the cable and the straight connection part, and the adhesive is evenly applied to one side of the tape made of good quality vinyl compound.
    Tape Thickness (mm)  0.2  Tape Length (m)  10  Elongation (%)  100  Tape Width (mm)  19  Tensile Strength (N/19mm, Reference)  37.2  Tensile Strength (N/25mm)  48.9  Adhesive strength (N / 19mm)  5.39  Adhesion Strength (N/25mm)  7.09  Color  Black 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  8. Electrical Insulation Tape IA Series
    AS ONE Electrical Insulation Tape IA Series
    It has excellent flexibility and adhesiveness, and it easily fits on uneven surfaces, and glue does not easily remain after peeling. JIS C2336 standard product
    Tape Thickness (mm)  0.2  Tape Width (mm)  19  Tape Length (m)  20  Feature  Electrical insulation 
    from S$33.99
    Min. 2 days
  9. Tough Joy Tape 2
    NEGUROSU DENKO Tough Joy Tape 2
    Ideal for connecting various high-voltage and low-voltage power cables such as CV cables and as terminal processing tape. A synthetic rubber adhesive layer is attached to a polyethylene film with excellent electrical characteristics to maintain high insulation performance for a long period of tim... Read More
    Main Application  For electrical insulation  Thickness (mm)  0.5  Width (mm)  20  Length (m)  10 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  10. Insulating tape
    KYOWA HARMONET Insulating tape
    It has excellent insulation, weather resistance, tracking resistance, and ozone resistance, so it can be used outdoors (it is not necessary to wrap adhesive tape as a protective tape). Cable terminal treatment and connection insulation treatment
    Thickness (mm)  0.5  Length (m)  10  Tape Width (mm)  20  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For electrical insulation 
    from S$8.69
    Min. 5 days
  11. F-CO Tape
    FURUKAWA ELECTRIC POWER SYSTEMS F-CO Tape
    A highly reliable self-bonding insulating tape with excellent adhesion and insulation that is extremely difficult to peel off. Terminal treatment of high-voltage power cables and wires and insulation treatment of connections. Repairing damaged insulation of high-voltage power cables and wires. Wa... Read More
    Standard  No. 2 
    Discontinued
  12. FPCO tape
    FURUKAWA ELECTRIC POWER SYSTEMS FPCO tape
    A filler made by molding a self-bonding mixture containing butyl rubber as the main component into a tape. Used in combination with the electrical insulation tape "Fco Tape No. 2". For filling the parts where FCO Tape No. 2 is difficult to wind at the connections and branches of various... Read More
    Standard  No. 1 
    Discontinued
  13. PVC vinyl tape + black + 25.4mm x 0.21mm x 33m
    Panduit PVC vinyl tape + black + 25.4mm x 0.21mm x 33m
    A heavy-duty grade vinyl tape that is heat-resistant, cold-resistant, and flame-retardant. For primary electrical insulation up to 600V in electrical wiring work. Color: Black Width: 25.4mm Length: 33m Thickness: 0.21mm Operating temperature range: -18 to 105 ° C Adhesive strength (N / 10mm): 2.2... Read More
    Tape Thickness (mm)  0.21  Tape Width (mm)  25.4  Tape Length (m)  33  Color  Black  Main Application  For primary electrical insulation  Material  PVC 
    Discontinued
  14. PVC vinyl tape + purple + 19.1mm x 0.18mm x 20m
    Panduit PVC vinyl tape + purple + 19.1mm x 0.18mm x 20m
    A heat-resistant, cold-resistant, flame-retardant professional vinyl tape. For primary electrical insulation up to 600V in electrical wiring work. Color: Purple Width: 19.1mm Length: 20m Thickness: 0.18mm Operating temperature range: -18 to 105 ° C Adhesive strength (N / 10mm): 2.2 Tensile streng... Read More
    Tape Thickness (mm)  0.18  Tape Width (mm)  19.1  Tape Length (m)  20  Main Application  For primary electrical insulation  Material  PVC  Color  Purple 
    Discontinued
  15. Varnish rayon bias tape VRT
    Nitto (Nitto Denko) Varnish rayon bias tape VRT
    A person who has been smelted and drifted. This is an electrical insulation material that is made by cutting silk cloth diagonally, adhering rhombuses, and applying insulating varnish several times. It has a uniform thickness and is very flexible. Has excellent electrical insulation. It has moder... Read More
    Tape Thickness (mm)  0.18  Operating Temperature Range (℃)  0~105  Tensile Strength (N/10mm)  47  Tape Length (m)  60  Dielectric Breakdown Voltage (kV)  9.0  Main Application  For electrical insulation  Type  Non-stick  Base Material  Rayon cross  Color  yellow 
    Discontinued
  16. PVC vinyl tape + black + 50.8mm x 0.21mm x 20m
    Panduit PVC vinyl tape + black + 50.8mm x 0.21mm x 20m
    A heavy-duty grade vinyl tape that is heat-resistant, cold-resistant, and flame-retardant. For primary electrical insulation up to 600V in electrical wiring work. Color: Black Width: 50.8mm Length: 20m Thickness: 0.21mm Operating temperature range: -18 to 105 ° C Adhesive strength (N / 10mm): 2.2... Read More
    Tape Thickness (mm)  0.21  Tape Length (m)  20  Tape Width (mm)  50.8  Color  Black  Main Application  For primary electrical insulation  Material  PVC 
    Discontinued
  17. PVC vinyl tape + black + 38.1mm x 0.21mm x 20m
    Panduit PVC vinyl tape + black + 38.1mm x 0.21mm x 20m
    A heavy-duty grade vinyl tape that is heat-resistant, cold-resistant, and flame-retardant. For primary electrical insulation up to 600V in electrical wiring work. Color: Black Width: 38.1mm Length: 20m Thickness: 0.21mm Operating temperature range: -18 to 105 ° C Adhesive strength (N / 10mm): 2.2... Read More
    Tape Thickness (mm)  0.21  Tape Length (m)  20  Tape Width (mm)  38.1  Color  Black  Main Application  For primary electrical insulation  Material  PVC 
    Discontinued
  18. PVC vinyl tape + ash + 19.1mm x 0.18mm x 20m
    Panduit PVC vinyl tape + ash + 19.1mm x 0.18mm x 20m
    A heat-resistant, cold-resistant, flame-retardant professional vinyl tape. For primary electrical insulation up to 600V in electrical wiring work. Color: Gray Width: 19.1mm Length: 20m Thickness: 0.18mm Operating temperature range: -18 to 105 ° C Adhesive strength (N / 10mm): 2.2 Tensile strength... Read More
    Tape Thickness (mm)  0.18  Tape Width (mm)  19.1  Tape Length (m)  20  Main Application  For primary electrical insulation  Color  Gray  Material  PVC 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction