All Category

Laminateless Type

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Super Craft Tape No.504Ns
    SEKISUI Super Craft Tape No.504Ns
    It is a non-slip tape with high quality and high functionality that does not easily collapse. In addition to the original ease of use and ease of use of kraft tape, 3 functions are added if it is non-slip, can be pasted on top of each other, and can be written. You can do all kinds of work more c... Read More
    Tape Thickness (mm)  0.14  Unwrapping Force (N/10mm)  0.4  Adhesive Strength (N/10mm)  3.3  Tensile Strength (N/10mm)  60  Elongation (%)  8.0  Adhesive  Hotmelt  Color  Kraft paper color  Base Material  Paper 
    Rating:
    95%
    from S$4.89
    Min. 2 days
  2. Whity Super Craft Tape No.504WNS
    SEKISUI Whity Super Craft Tape No.504WNS
    A non-slip whitey with a non-slip function. A white type kraft tape that retains the functionality of the 504NS. Performance such as load collapse prevention and layered writing has been further improved, and the range of applications has expanded.
    Holding Power (mm)  Thickness of Base Material (mm)  0.11  Tape Thickness (mm)  0.14  Unwrapping Force (N/10mm)  0.4  Ball Tack Test (Ball No.)  12  Adhesive Strength (N/10mm)  3.3  Tensile Strength (N/10mm)  60  Elongation (%)  Main Application  For packing  Adhesive  Hotmelt  Base Material  Paper  Color  White 
    Rating:
    98%
    from S$5.19
    Min. 2 days
  3. Unlaminated Type Kraft Tape EF291
    RINREI TAPE Unlaminated Type Kraft Tape EF291
    Obtained the green mark. Recycled paper is used for the paper tube. Since it is not laminated, it is less slippery than ordinary kraft tape. Strong adhesive strength, tightly packed. Light to medium packing
    Tape Thickness (mm)  0.14  Holding Power (mm)  0.5 or less (deviation)  Rewinding Force (N/10mm)  0.56  Tensile Strength (N/25mm)  145  Adhesion Strength (N/25mm)  22.63  Ball Tack Test (Ball No.)  28  Tape Width (mm)  50  Tape Length (m)  50  Tensile Strength (N/10mm)  61.5  Elongation (%)  Adhesive Strength (N/10mm)  9.00  Color  Brown  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For packing  Adhesive Type  Powerful  Base Material  Special craft paper  Adhesive  Synthetic rubber 
    Rating:
    65%
    from S$3.59
    Min. 2 days
  4. Lamioff Recycled Paper Kraft Tape
    NICHIBAN Lamioff Recycled Paper Kraft Tape
    Made by a unique solvent-free manufacturing method that does not use organic solvents for the adhesive. Since it is not slippery, it can prevent the load from collapsing during transportation and storage. You can write letters such as addresses with oil-based ink. Overlapping OK
    Tape Thickness (mm)  0.135  Adhesion Strength (N/25mm)  10.7  Tensile Strength (N/25mm)  151.2  Eco Mark Certification Number  15112015  Mass (g)  320  Trusco Part No.  325-1489  Adhesive Strength (N/10mm)  4.28  Tape Length (m)  50  Tape Width (mm)  50  Tensile Strength (N/10mm)  60.5  Elongation (%)  Main Application  For packing  Color  Kraft paper color  Base Material  Recycled kraft paper (no lamination)  Adhesive  Rubber type 
    Rating:
    84%
    from S$3.39
    Min. 2 days
  5. High craft tape
    NICHIBAN High craft tape
    Since the back of the tape is not slippery, it does not easily collapse, and you can write on it (oil-based ink) and paste it on top of each other. There are 5 standard colors. Sealing of cardboard etc. Identification packaging by color, etc.
    Tape Thickness (mm)  0.13  Adhesive Strength (N/10mm)  3.46  Tape Length (m)  50  Tensile Strength (N/10mm)  56.3  Elongation (%)  Base Material  Kraft paper  Adhesive  Rubber type 
    from S$4.89
    Min. 2 days
  6. Sanyo gum tape (water tape)
    SANYO INDUSTRIES(Tape) Sanyo gum tape (water tape)
    Effective for preventing unauthorized opening Can be overlaid. Printing, stamping, and writing are possible. Highly effective in preventing load collapse and slipping. Recycling is possible, contributing to CO2 reduction. Low cost and economical. Strong against temperature changes and aging dete... Read More
    Tape Thickness (mm)  0.12  Tape Length (m)  180  Adhesive Strength (N/cm)  Tape Width (mm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For packing  Base Material  Kraft paper  Tensile Strength (N/10mm)  Vertical: 6.3, Horizontal: 3.6  Adhesive  Water-soluble special starch paste 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  7. Durable Color Tape Width 25.4mm
    AS ONE Durable Color Tape Width 25.4mm
    It has water resistance, oil resistance, acid resistance, and excellent durability. You can write with an oil-based marker, pen, or pencil.
    Tape Length (m)  12.7  Tape Width (mm)  25.4 
    from S$32.99
    Min. 4 days
  8. Durable Color Tape Width 12.7mm
    AS ONE Durable Color Tape Width 12.7mm
    It has water resistance, oil resistance, acid resistance, and excellent durability. You can write with an oil-based marker, pen, or pencil.
    Tape Width (mm)  12.7  Tape Length (m)  12.7 
    from S$19.99
    Min. 4 days
  9. Durable Color Tape Width 19.05mm
    AS ONE Durable Color Tape Width 19.05mm
    It has water resistance, oil resistance, acid resistance, and excellent durability. You can write with an oil-based marker, pen, or pencil.
    Tape Length (m)  12.7  Tape Width (mm)  19.05 
    from S$32.99
    Min. 4 days
  10. S2 Craft Adhesive Tape
    KOKUYO S2 Craft Adhesive Tape
    Packing tape for cardboard seals, etc. * Do not attach directly to furniture, glass, car body, etc. or skin. Do not use for electrical insulation.
    Dimensions, Width W x Depth D x Height H (mm)  120×120×50  Mass (g)  290  Tape Length (m)  50  Tape Width (mm)  50  Base Material  Craft  Main Application  For packing 
    from S$3.99
    Min. 4 days
  11. High Craft Tape +321
    NICHIBAN High Craft Tape +321
    Since the back of the tape is not slippery, it does not easily collapse and can be laminated. You can write letters with oil-based ink. For sealing cardboard, etc.
    Tape Thickness (mm)  0.13  Thickness (mm)  0.13  Trusco Part No.  205-1292  Adhesive Strength (N/10mm)  3.46  Mass (g)  360  Length (m)  50  Tape Length (m)  50  Tape Width (mm)  50  Width (mm)  50  Color  Loess 
    from S$5.99
    Min. 2 days
  12. Kraft Paper Packaging Tape Laminate Free
    MonotaRO Kraft Paper Packaging Tape Laminate Free
    Laminateless processing reduces CO2 generated during incineration. It is an environmentally friendly and low-priced type. You can write with an oil-based pen. Since it is not slippery, it can prevent the load from collapsing during transportation and storage. For packaging * This tape is for pack... Read More
    Tape Thickness (mm)  0.132  Ball Tack Test (Ball No.)  10  Adhesive Strength (N/10mm)  3.2  Tape Width (mm)  50  Tape Length (m)  50  Tensile Strength (N/10mm)  57  Elongation (%)  Color  Brown  Base Material  Kraft paper 
    Rating:
    79%
    Discontinued
  13. High craft tape No.320W
    NICHIBAN High craft tape No.320W
    The back is not slippery, it is oily and you can write on it, and it can be layered.
    Tape Thickness (mm)  0.15  Adhesive Strength (N/10mm)  3.68  Tape Length (m)  50  Tensile Strength (N/10mm)  69.3  Elongation (%)  Base Material  Kraft paper  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type  Color  White 
    Discontinued
  14. High craft tape No.320WC
    NICHIBAN High craft tape No.320WC
    The back is not slippery, it is oily and you can write on it, and it can be layered.
    Tape Thickness (mm)  0.15  Adhesive Strength (N/10mm)  3.68  Tape Width (mm)  50  Tape Length (m)  50  Tensile Strength (N/10mm)  69.3  Elongation (%)  Base Material  Kraft paper  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type 
    Discontinued
  15. High craft tape No.320
    NICHIBAN High craft tape No.320
    The back is not slippery, it is oily and you can write on it, and it can be layered.
    Tape Thickness (mm)  0.15  Adhesive Strength (N/10mm)  3.68  Tensile Strength (N/10mm)  69.3  Elongation (%)  Color  Brown  Base Material  Kraft paper  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type 
    Discontinued
  16. High craft tape No.320
    NICHIBAN High craft tape No.320
    A new type of kraft tape that is even more advanced than the conventional one. It is a product with many excellent features such as being hard to slip, not easily collapsing, being able to write letters (oil-based ink), and being able to be layered. Uses a solvent-free adhesive. Light to medium p... Read More
    Tape Thickness (mm)  0.15  Rewinding Force (N/25mm)  0.6  Adhesive Strength (N/10mm)  3.68  Ball Tack Test (Ball No.)  32  Tape Width (mm)  50  Tape Length (m)  50  Tensile Strength (N/10mm)  69.3  Elongation (%)  Adhesion Strength (N/25mm)  9.2  Main Application  For packing  Base Material  Kraft paper  Adhesive  Rubber type 
    Rating:
    100%
    Discontinued
  17. Recyclable craft tape
    TERAOKA SEISAKUSHO Recyclable craft tape
    When using a cardboard box as a raw material for recycled paper, it can be recycled as it is without removing the tape. Kraft paper containing 40% recycled paper is used as the base material of the tape. I don't have polylami.
    Tape Thickness (mm)  0.14  Eco Mark Certification Number  114004  Tensile Strength (N/25mm (kgf/25mm, Reference))  156.8(16.0)  Adhesion Strength (N/25mm [gf/25mm,Reference])  16.75(1708)  Tear Strength (N [gf])  2.50(255)  Supporting Medium  40% recycled paper special craft paper  Tape Length (m)  50  Tape Width (mm)  50  Elongation (%)  Eco Mark Certification  Certification 
    Discontinued
  18. Kraft Tape (50m Roll)
    AS ONE Kraft Tape (50m Roll)
    Tape Width (mm)  50  Tape Length (m)  50  Size  50mm width  Material  Kraft paper 
    Discontinued
  19. High performance kraft adhesive tape No.7170WFC
    nitoms High performance kraft adhesive tape No.7170WFC
    You can write letters! Overlapping is OK! You can identify by color! For packing cardboard boxes. For identifying files, etc. For identifying the color of the contents. For work in schools, kindergartens, etc.
    Tape Thickness (mm)  0.15  Mass (g)  350  Tape Length (m)  50  Tape Width (mm)  50  Adhesive  Acrylic 
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction