All Category

Bonding (Double-Sided Tapes)

Bonding tape is a highly adhesive tape with excellent heat resistance and weather resistance that can be used outdoors. Because strong bonding can be used in place of welding, it is used in a wide range of fields such as industrial material bonding, electrical work related industries, and structural applications. The base material is generally acrylic foam, and products using acrylic as the adhesive material. Adhesive strength is classified into 1 to 3 types, and it is necessary to select one depending on the place of use and application. When using it, first remove the oil, moisture, dust, etc. from the bonding surface, and then crimp it to demonstrate strong adhesive strength.
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction
  1. VHB (TM) Structural Bonding Tape Y-4920
    3M VHB (TM) Structural Bonding Tape Y-4920
    It follows the deformation of the joint and no residual stress remains. High peel strength that absorbs repulsive force. Room temperature pressure sensitive adhesive type. Prevents stress concentration by surface bonding. High sealing performance. It has excellent weather resistance and can be us... Read More
    Tape Thickness (mm)  0.40  Tensile Strength (N/cm2 120  Holding Power (mm)  168 (shear)  Adhesive Strength (N/10mm)  40  Elongation (%)  600  Base Material  Acrylic foam  Adhesive Materials  Metal  Main Works  Panel / frame, parts  Feature  Weatherability  Color  White opaque 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  2. VHB (TM) Structural Bonding Tape Y-4930
    3M VHB (TM) Structural Bonding Tape Y-4930
    It has high sealing properties, follows the deformation of the joint, and does not leave residual stress. It has a high peeling strength that absorbs repulsive force. It has excellent weather resistance and can be used outdoors. Thick type of Y4920. A cutter is required for cutting Substitute for... Read More
    Tape Thickness (mm)  0.64  Adhesive Strength (N/10mm)  49  Base Material  Acrylic foam  Adhesive Materials  Metal  Main Works  Panel / frame, parts  Release Liner  Silicone treated paper  Thickness  Thick  Feature  Weatherability 
    Rating:
    93%
    from S$79.99
    Min. 2 days
  3. Adhesive Tape for VHB (TM) Structure Y-4945 (CV Series)
    3M Adhesive Tape for VHB (TM) Structure Y-4945 (CV Series)
    It is a new concept bonding material that has an acrylic adhesive with excellent weather resistance and chemical resistance on both sides of a flexible and tough acrylic foam base material obtained by special technology. It exerts a strong adhesive force for joining various industrial materials a... Read More
    Tape Thickness (mm)  1.14  Tape Length (m)  10  Adhesive Strength (N/10mm)  67.0  Base Material  Acrylic foam  Feature  Heat resistance, durability  Adhesive Materials  Metal  Main Works  Panel / frame, parts  Release Liner  Silicone treated flat paper 0.08mm  Color  White 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  4. Double sided tape No.815
    NICHIBAN Double sided tape No.815
    Good adhesion to rough surfaces. Fixed name plate, temporary fixing of leather, cloth, etc.
    Tensile Strength (N/10mm)  Tape Thickness (mm)  0.15  Tape Length (m)  20  Color  Brown  Main Application  For rough surfaces  Base Material  Non-woven  Main Works  Parts  Suitable Usage  Rough surface  Adhesive Strength (N/10mm)  Surface: 4.68 Surface: 3.61 
    from S$48.99
    Min. 2 days
  5. VHB Structural Bonding Tape 5952
    3M VHB Structural Bonding Tape 5952
    A black base material is used to make the tape less noticeable. Good adhesion to all plastics. It uses a foam with excellent shape followability and has excellent wettability to the adherend. A cutter is required for cutting Fixing resin emblems, in-vehicle devices, etc. Installation of interior ... Read More
    Tape Thickness (mm)  1.14  Tape Length (m)  10  Adhesive Strength (N/10mm)  46  Base Material  Acrylic foam (black)  Color  Black  Adhesive Materials  Metal  Main Works  Panel / frame, parts 
    Rating:
    40%
    from S$87.99
    Min. 2 days
  6. VHB (TM) structural bonding tape Y-4951 (CT series)
    3M VHB (TM) structural bonding tape Y-4951 (CT series)
    Adhesives and bonding materials can be adhered even at -5 ° C. It has excellent vibration water absorption and water resistance, and a high sealing effect and bonding can be obtained at the same time. It is flexible and highly elastic, and follows the deformation of the joint. A cutter is require... Read More
    Tape Thickness (mm)  1.14  Tape Length (m)  10  Adhesive Strength (N/10mm)  41  Base Material  Acrylic foam  Adhesive Materials  Metal  Main Works  Panel / frame, parts  Feature  Vibration absorption, water resistance  Color  White 
    from S$97.99
    Min. 2 days
  7. 3Flame-retardant VHB structural bonding tape Y4545
    3M 3Flame-retardant VHB structural bonding tape Y4545
    We have acquired UL94-V0, the highest grade of flame retardancy required for tapes. Has high adhesive strength that can be used for structural purposes. It can be used for a wide range of mating materials such as SUS, aluminum, and ABS. (It may not be used for some plastics and rubber materials) ... Read More
    Adhesive Strength (N/cm)  (90 degree peeling) 21  Tape Thickness (mm)  0.7  Tape Length (m)  10  Shear adhesion (N / cm 2 [kgf / cm 2 ])  121  Adhesive Strength (N/10mm)  21  Base Material  Acrylic foam  Color  Gray  Adhesive Materials  Metal  Main Works  Panel / frame, parts 
    from S$99.90
    Min. 2 days
  8. Strong soft double-sided tape
    WURTH Strong soft double-sided tape
    Possible alternative to welding, drilling and riveting Very strong adhesion, double-sided adhesive tape for indoor and outdoor use Very strong and durable adhesive strength Holding power per meter: 8kg / 25mm width 6kg / 19mm width 4kg / 12mm width Can be fixed inconspicuously Since there is no n... Read More
    Thickness (mm)  Roll length (m)  10  Material  Adhesion: Acrylate  Withstanding Temperature (℃)  Maximum short term: 150  Adhesive Materials  Metal, PP / PE, Silicone  Strength  Minimum: 72h  Main Works  Parts  Temperature (℃)  Processing: 15-40  Color  Transparent 
    from S$89.99
    Min. 7 days
  9. VHB acrylic foam structure bonding tape Y-4922
    3M VHB acrylic foam structure bonding tape Y-4922
    Strong adhesive strength. Due to the stress distribution effect of the unique adhesive and the flexible acrylic foam, it exerts a strong adhesive force. Easy workability. All you have to do is remove oil, water, dust, etc. from the material surface and crimp it with a sticking roller. It follows ... Read More
    Tape Thickness (mm)  0.4  Tape Length (m)  33  Adhesive Strength (N/10mm)  40  Base Material  Acrylic foam  Adhesive Materials  Metal  Type  PVC adhesive  Main Works  Panel / frame, parts  Feature  Weatherability  Color  White 
    from S$2,499.00
    Min. 7 days
  10. 300x200mm double-sided bonding sheet for structure (compatible with PVC)
    ESCO 300x200mm double-sided bonding sheet for structure (compatible with PVC)
    For plasticizers, strong adhesive strength. For joining soft PVC and various industrial materials
    Tape Thickness (mm)  1.14  Tape Width (mm)  300  Dimension (mm)  300×200  Adhesive Strength (N/cm)  67  Mass (g)  80  Material  Acrylic foam + acrylic adhesive  Base Material  Acrylic foam + acrylic adhesive  Esco Part No.  EA943VZ-2  Main Application  PVC  Main Works  Parts  Adhesive Materials  Soft PVC  Specification  VHB sheet  Color  White opaque  Color (Sheet)  White opaque 
    from S$33.99
    Min. 6 days
  11. 25mmx10m structural double-sided adhesive tape (for PP / PE)
    ESCO 25mmx10m structural double-sided adhesive tape (for PP / PE)
    VHB tape For plastic adhesion, for fixing various parts
    Tape Thickness (mm)  1.14  Tape Length (m)  10  Tape Width (mm)  25  Adhesive  Acrylic  Base Material  Acrylic foam  Tape Color  Black  Color  Black  Esco Part No.  EA943VA-42  Main Application  For plastic  Main Works  Parts 
    from S$56.99
    Min. 6 days
  12. VHB acrylic foam structure bonding tape Y-4905J
    3M VHB acrylic foam structure bonding tape Y-4905J
    Strong adhesive strength. Due to the stress distribution effect of the unique adhesive and the flexible acrylic foam, it exerts a strong adhesive force. Easy workability. All you have to do is remove oil, water, dust, etc. from the material surface and crimp it with a sticking roller. It follows ... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  11  Adhesive Strength (N/10mm)  25  Tape Width (mm)  300  Base Material  Acrylic foam  Type  Highly transparent  Adhesive Materials  Metal  Main Works  Panel / frame, parts  Adhesive Type  Powerful  Color  Transparent  Feature  Weatherability 
    from S$3,899.00
    Min. 7 days
  13. VHB Structural Bonding Tape (Multi-spec)
    3M VHB Structural Bonding Tape (Multi-spec)
    It is a tape with different thickness of joint restoration. It does not stand out even if it is joined to a thin plate regardless of the adherend. Fixing of all plastics including difficult-to-adhere materials such as PP. An alternative to rivets and welds. Pasting of signboards. * Since this pro... Read More
    Tape Length (m)  33  Main Application  Fixed 
    from S$77.99
    Min. 2 days
  14. Structural double-sided joint sheet (for silicone rubber)
    ESCO Structural double-sided joint sheet (for silicone rubber)
    Silicone rubber with release paper (PET film, transparent) Double-sided tape with a flexible and tough acrylic foam coated on one side with a silicone adhesive and the other with an acrylic adhesive. Since there is a silicone adhesive on one side, it is a product that can adhere silicone rubber e... Read More
    from S$32.99
    Min. 5 days
  15. VHB acrylic foam structure bonding tape Y-4910J
    3M VHB acrylic foam structure bonding tape Y-4910J
    Strong adhesive strength. Due to the stress distribution effect of the unique adhesive and the flexible acrylic foam, it exerts a strong adhesive force. Easy workability. All you have to do is remove oil, water, dust, etc. from the material surface and crimp it with a sticking roller. It follows ... Read More
    Tape Thickness (mm)  Tape Length (m)  11  Tape Width (mm)  300  Adhesive Strength (N/10mm)  40  Base Material  Acrylic foam  Type  Highly transparent  Adhesive Materials  Metal  Main Works  Panel / frame, parts  Adhesive Type  Powerful  Color  Transparent  Feature  Weatherability 
    from S$4,599.00
    Min. 7 days
  16. VHB acrylic foam structure bonding tape Y-4932
    3M VHB acrylic foam structure bonding tape Y-4932
    It has improved adhesiveness to plastics in general, and it is a product that can be bonded to polypropylene and polyethylene without a primer, and has improved adhesiveness to rubber materials. Adhesion of PP / PE indoors
    Tape Thickness (mm)  0.64  Tape Width (mm)  304  Adhesive Strength (N/10mm)  38  Tape Length (m)  65  Base Material  Acrylic foam  Adhesive Materials  Metal, PP / PE  Main Works  Panel / frame, parts  Color  White 
    from S$6,399.00
    Min. 7 days
  17. VHB Structural Bonding Tape (For Transparent Glass)
    3M VHB Structural Bonding Tape (For Transparent Glass)
    The joint material is a transparent type VHB tape, and the joint part is inconspicuous. It can improve the design of various exterior materials and interior materials. It has high peel strength that absorbs repulsive force, prevents stress concentration by surface bonding, and absorbs vibration. ... Read More
    Tape Length (m)  11  Trusco Part No.  161-2723  Tape Width (mm)  20  Main Application  Fixed  Feature  Transparent, weather resistant 
    from S$119.90
    Min. 32 days
  18. VHB Structural Bonding Tape (High Spec)
    3M VHB Structural Bonding Tape (High Spec)
    It is the tape with the highest bonding force among VHB tapes. It follows the deformation of the bonded part and does not leave residual stress. It has a high peeling strength that absorbs repulsive force, prevents stress concentration by surface bonding, and also has vibration absorption. Excell... Read More
    Tape Length (m)  33  Feature  Weatherability 
    from S$199.90
    Min. 2 days
  19. foam double sided tape
    TERAOKA SEISAKUSHO foam double sided tape
    It strongly adheres to adherends such as metal, glass, and wood. It has excellent heat resistance, cold resistance, and weather resistance, and provides stable adhesion throughout the year. It is also water resistant and waterproof, so it can withstand outdoor use. The acrylic foam base material ... Read More
    Tape Thickness (mm)  0.8  Tape Length (m)  10  Length (m)  10  Shear adhesive strength (N / cm 2 158  Tensile Strength (N/25mm)  23  Elongation (%)  351  Base Material  Acrylic foam  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 17 days
  20. Double-sided tape No.802
    NICHIBAN Double-sided tape No.802
    High adhesiveness. Film / coated paper connection
    Tensile Strength (N/10mm)  Tape Thickness (mm)  0.1  Tape Length (m)  20  Adhesive Strength (N/10mm)  5.1  RoHS directive (corresponding to 10 substances)  Correspondence  Adhesive Type  High adhesion  Main Works  Large surface material, parts  Base Material  Non-woven  Color  White 
    from S$359.90
    Min. 23 days
  21. VHB Structural Bonding Tape (High Spec)
    3M VHB Structural Bonding Tape (High Spec)
    It is the tape with the highest bonding force among VHB tapes. It follows the deformation of the bonded part and does not leave residual stress. It has a high peeling strength that absorbs repulsive force, prevents stress concentration by surface bonding, and also has vibration absorption. Excell... Read More
    Tape Length (m)  33  Feature  Weatherability 
    from S$179.90
    Min. 3 days
  22. Double-sided tape VHB GPH-110GF
    VHB Double-sided tape VHB GPH-110GF
    After checking the material, please use it according to the following procedure. 1. Wipe off any dirt, moisture, or oil from the adhesive surface and dry it well. 2. Cut the tape to the required length and stick it firmly to the back of the object you want to adhere with the release paper attache... Read More
    Tape Thickness (mm)  1.1  Tape Length (m)  10  Adhesive Strength (N/10mm)  41  Base Material  Acrylic foam  Main Application  For joining metals and general plastics  Color  Gray  Release Liner  PE film  Thickness (mm)  Release paper: 0.13 
    from S$249.90
    Min. 7 days
  23. Sliding aid tape 5423
    3M Sliding aid tape 5423
    This tape has excellent wear resistance and is ideal for promoting slippage. It has the property that adhesives and glue do not easily adhere to the surface. It is a re-peelable type that can be reattached while maintaining high adhesive strength. It has passed the Ministry of Health, Labor and W... Read More
    Tape Thickness (mm)  0.31  Adhesive Strength (N/cm)  2.63  Tape Length (m)  30  Tape Width (mm)  610  Tensile strength (N / cm)  94  Re-peeling  Can be peeled off  Main Works  Large surface material, parts  Suitable Usage  Re-stripping  Main Application  Sliding aid  Color  White 
    from S$11,990.00
    Min. 7 days
  24. Strong bonding tape (for sign & display)
    Tesa Tape Strong bonding tape (for sign & display)
    Due to its special design, it has the features of high adhesive strength, stress relaxation, load distribution / absorption, and high durability. The viscoelastic base material absorbs the difference in thermal expansion when materials with different expansion rates are joined. Ideal for signboar... Read More
    Thickness (mm)  Tape Thickness (mm)  Length (m)  25  Tape Length (m)  25  Base Material  Acrylic core  Main Application  For decoration  Color  Gray  Adhesive strength (N / mm)  Oct-33  Specification  Writable  Adhesive  pure acrylic 
    from S$53.99
    Min. 3 days
  25. VHB Structural Bonding Tape (For Silicone Rubber)
    3M VHB Structural Bonding Tape (For Silicone Rubber)
    It is a VHB tape that can adhere silicone rubber etc. that could not be adhered in the past because it has a silicone adhesive on one side. Fixing of silicone material. * Since this product is not intended for general consumers, the display and instruction manual are not indicated or included for... Read More
    Tape Length (m)  10  Trusco Part No.  161-5569  Tape Width (mm)  20  Main Application  Fixed 
    from S$169.90
    Min. 3 days
  26. Double-sided tape VHB LSE-110WF
    3M Double-sided tape VHB LSE-110WF
    "Conclusion of manufacturing" 3MTM VHBTM Tapes that can bond strength, reliability, cost reduction, and "impossible" 3MTM VHBTM tape specialized for strong bonding of difficult-to-bond plastics such as polypropylene, which is difficult to bond with conventional double-sided ta... Read More
    Tape Thickness (mm)  1.1  Tape Length (m)  10  Adhesive Strength (N/10mm)  44  Feature  Can be used outdoors, weather resistant  Main Application  For difficult-to-adhere plastic  Paper Thickness (mm)  Release paper: 0.13  Color  White 
    from S$29.99
    Min. 2 days
  27. Structural Double-sided Joint Sheet (Super Strong)
    ESCO Structural Double-sided Joint Sheet (Super Strong)
    With ultra-strong release paper (flat paper) High weather resistance and sealing properties. Since acrylic resin with excellent weather resistance is used, there is almost no deterioration in adhesive strength even when used outdoors. Demonstrates high sealing performance due to the self-foaming ... Read More
    from S$15.99
    Min. 4 days
  28. VHB acrylic foam structure bonding tape Y-4604
    3M VHB acrylic foam structure bonding tape Y-4604
    It is a product with higher flexibility of the conventional soft type acrylic foam base material. While maintaining the adhesive properties of soft foam base products (VHB acrylic foam tape Y-4630F, etc.) at room temperature, excellent heat resistance, and durability, the initial wettability and ... Read More
    Tape Thickness (mm)  0.4  Adhesive Strength (N/10mm)  14  Tape Length (m)  33  Base Material  Acrylic foam  Color  Gray  Feature  Heat resistance, durability  Adhesive Materials  Metal  Main Works  Panel / frame, parts 
    from S$1,299.00
    Min. 7 days
  29. VHB Structural Bonding Tape
    3M VHB Structural Bonding Tape
    The most affordable pricing in the VHB product line It has high adhesive strength even at a low temperature of about 5 ° C and can be used outdoors in winter. It has excellent sealing properties. It has high heat resistance and weather resistance. It has high peeling strength and can be used for ... Read More
    Tape Length (m)  33  Feature  Heat resistance, weather resistance 
    from S$69.99
    Min. 2 days
  30. VHB Structural Bonding Tapes Super Strong Professional Bonding Restoration
    3M VHB Structural Bonding Tapes Super Strong Professional Bonding Restoration
    A new multi-purpose professional tape that strongly bonds to various materials, overturning the conventional wisdom of ultra-strong double-sided tape. Due to its excellent low-temperature adhesion, it exhibits high strength from the beginning regardless of the working temperature and can be used ... Read More
    Operating Temperature Range  -30~200℃  Tape Thickness (mm)  1.2  Adhesive Strength (N/10mm)  32  Base Material  Acrylic foam  Color  Gray  Adhesive Materials  Metal, PP / PE, soft PVC  Main Works  Panel / frame, parts  Adhesive  Special acrylic 
    Rating:
    95%
    Discontinued
  31. Bonding Tape for VHB Structure (for Sign & Display)
    3M Bonding Tape for VHB Structure (for Sign & Display)
    Demonstrates strong bonding force due to the stress distribution effect of tough and flexible acrylic foam. It has excellent deformation followability, vibration absorption, sealing properties, outdoor weather resistance, and low temperature adhesion. For adhesion between signboard materials usin... Read More
    Length (m)  10  Width (mm)  25  Specification  A cutter is required for cutting  Main Application  For posting  Color  Gray  Adhesive Materials  Metal  Feature  Outdoor use  Main Works  Panel / frame, parts 
    Rating:
    100%
    Discontinued
  32. Popular version VHB structural bonding tape Y-4300K
    3M Popular version VHB structural bonding tape Y-4300K
    It has high peeling strength and can be used for structures. The most affordable pricing in the VHB product line. It has high adhesive strength even at low temperatures of about 5 ° C and can be used outdoors in winter. Has excellent sealing properties. It has high heat resistance and weather res... Read More
    Adhesive Strength (N/cm)  (90 degree peeling) 28  Tape Thickness (mm)  0.8  Tape Length (m)  10  Shear adhesion (N / cm 2 [kgf / cm 2 ])  102  Adhesive Strength (N/10mm)  28  Adhesive  Acrylic  Base Material  Acrylic foam  Color  Gray  Adhesive Materials  Metal  Main Works  Panel / frame, parts 
    Rating:
    95%
    Discontinued
  33. Support beta tape 4481MH (VT series)
    3M Support beta tape 4481MH (VT series)
    For rough surfaces such as wood materials and mortar. Double-sided tape with excellent bonding strength and sealing properties to porous surfaces such as mortar and wood. Higher flexibility and sealing properties than butyl tape. It has about twice the adhesiveness and excellent heat resistance (... Read More
    Tape Thickness (mm)  1.00  Tape Length (m)  10  Adhesive Strength (N/10mm)  8.8  Adhesive  Acrylic  Color  Black  Adhesive Materials  Metal  Base Material  Nonwoven fabric + acrylic foam  Main Works  Panel / frame, parts  Feature  Weatherability 
    Rating:
    80%
    Discontinued
  34. VHB (TM) structural bonding tape Y-4608 (KS series)
    3M VHB (TM) structural bonding tape Y-4608 (KS series)
    Higher soft type that is even softer. It fits well on uneven surfaces. Ideal for adhesive surfaces with a lot of distortion. A tape that is highly wet and fits well. Demonstrates excellent initial adhesion even at low temperatures of 0 degrees. It has excellent heat resistance, water resistance, ... Read More
    Tape Thickness (mm)  0.80  Tape Length (m)  10  Adhesive Strength (N/10mm)  23.0  Adhesive  Acrylic  Base Material  Acrylic foam  Color  Gray  Feature  Heat, water and moisture resistance  Adhesive Materials  Metal  Main Works  Panel / frame, parts 
    Rating:
    93%
    Discontinued
  35. VHB super strong double sided tape high spec Y-4950
    3M VHB super strong double sided tape high spec Y-4950
    Among the VHB ultra-strong double-sided tapes, the most powerful, high-grade type with many years of experience and reliability. Since it has a sealing property, it can be joined and sealed at the same time, and can be used outdoors. As a substitute for joint spot welding, rivets, screws, bolts, ... Read More
    Operating Temperature Range (℃)  -20~150  Tape Thickness (mm)  1.14  Tape Length (m)  33  Adhesive Strength (N/cm)  67  Adhesive  Acrylic  Base Material  Acrylic foam  Adhesive Materials  Metal  Feature  Outdoor use  Main Works  Panel / frame, parts  Adhesive Type  Super strong  Color  White 
    Discontinued
  36. VHB (TM) Structural Bonding Tape Y-4551 (CM Series)
    3M VHB (TM) Structural Bonding Tape Y-4551 (CM Series)
    Strong and versatile, for various purposes! Strong bonding from vinyl chloride to general materials without a primer. Adhesives and joints can be adhered even at -5 degrees. It has excellent flexibility, follows deformation and contraction, and absorbs vibration. It can be used outdoors and has e... Read More
    Tape Thickness (mm)  1.00  Tape Length (m)  10  Adhesive Strength (N/10mm)  30.4  Base Material  Acrylic foam  Color  Gray  Feature  Heat-resistant  Adhesive Materials  Metal, soft PVC  Main Works  Panel / frame, parts  Adhesive  Plastic-resistant acrylic  Adhesive Type  Powerful 
    Discontinued
  37. VHB (TM) structural bonding tape Y-4630F
    3M VHB (TM) structural bonding tape Y-4630F
    High weather resistance and sealing properties! Demonstrates excellent initial adhesiveness even at low temperatures of 5 ° C! This product has a wide heat-resistant range after joining, ranging from -30 ° C to 200 ° C (it cannot be used at all times due to the maximum heat-resistant temperature)... Read More
    Tape Thickness (mm)  0.8  Tape Length (m)  10  Adhesive Strength (N/10mm)  27  Tensile Strength (N/mm2 49  Elongation at Break (%)  600  Adhesive  Acrylic  Base Material  Acrylic foam  Adhesive Materials  Metal  Main Works  Panel / frame, parts  Feature  Weather resistance, heat resistance 
    Discontinued
  38. VHB Structural Bonding Tape Multi-Spec Y4180
    3M VHB Structural Bonding Tape Multi-Spec Y4180
    It is a thin type of joint restoration "BR-12". It can be strongly adhered to various materials and can be used on uneven and rough surfaces. It can be used both outdoors and indoors, and has excellent low-temperature adhesion, weather resistance, and waterproofness. It is a thin type t... Read More
    Operating Temperature Range (℃)  -30~200  Thickness (mm)  0.8  Length (m)  10  Adhesive Strength (N/10mm)  27  Color  Gray  Applicable Standard  JIS Z 1541 1st class  Adhesive Materials  Metal, PP / PE, soft PVC  Main Works  Panel / frame, parts  Specification  Weather resistance: outdoor / indoor 
    Discontinued
  39. Super strong double-sided adhesive tape
    TRUSCO Super strong double-sided adhesive tape
    A cutter is required for cutting. Double-sided tape using a special foam base material. It can freely respond to deformation, strain, and expansion and contraction of the adherend. It has excellent heat resistance and weather resistance, and has high adhesive strength. No organic solvent is used.... Read More
    Tape Thickness (mm)  0.62  Tape Length (m)  20  Adhesive Strength (N/10mm)  21  Suitable Usage  Heat resistance  JIS Standard  JIS Z1541 equivalent  Adhesive Materials  Metal  Main Works  Panel frame, large face material, parts  Adhesive Type  Super strong adhesion  Base Material  Synthetic resin foam  Adhesive  Synthetic resin type  Color  White  Holding Power (mm)  <0.5 
    Rating:
    100%
    Discontinued
  40. Super Strong Adhesive Double-sided Adhesive Tape
    TRUSCO Super Strong Adhesive Double-sided Adhesive Tape
    A cutter is required for cutting. Double-sided tape using a special foam base material. It can freely respond to deformation, strain, and expansion and contraction of the adherend. It has excellent heat resistance and weather resistance, and has high adhesive strength. No organic solvent is used.... Read More
    Tape Thickness (mm)  0.42  Adhesive Strength (N/10mm)  18.3  Tape Length (m)  30  Suitable Usage  Heat resistance  JIS Standard  JIS Z1541 equivalent  Adhesive Materials  Metal  Main Works  Panel frame, large face material, parts  Adhesive Type  Super strong adhesion  Base Material  Synthetic resin foam  Adhesive  Synthetic resin type  Color  White  Holding Power (mm)  <0.5 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction