A double-sided tape made by applying a rubber-based adhesive to a special cloth. Maintains high adhesive strength for a long time.
Ideal for floor construction such as guard man, guard man II, wire protector, and MK duct.
Tape Thickness (mm) 0.65 Tape Length (m) 20 Length (m) 20 RoHS directive (corresponding to 10 substances) Correspondence Type Environmentally friendly Main Works Parts
Double-sided tape with acrylic adhesive applied to the foam. Demonstrates high adhesive strength and holding power.
Ideal for wall surface construction such as F-Mall, Guardman II, and wire protectors.
Tape Thickness (mm) 0.65 Length (m) 15 Tape Length (m) 15 RoHS directive (corresponding to 10 substances) Correspondence Type Environmentally friendly Main Works Parts
Despite the support, the total thickness of the tape is 10 μm. Plastic core ⇒ Cleanable. Double film separator ⇒ No paper dust is generated. The adhesive surface is smooth.
Fixing of liquid crystal display device, reflective film of light guide plate, and diffusion film. Various parts in mobile p... Read More
Tape Thickness (mm) 0.01 Shear Adhesive Force (N/400mm2) 390 Tape Length (m) 50 RoHS directive (corresponding to 10 substances) Correspondence Base Material PET film Main Works Parts Color Transparent Suitable Usage Ultra-thin
Double-sided tape suitable for fixing printing plates such as metal plates and rubber plates. Workability is good and it is easy to match and disassemble plates. Since it is made of Japanese paper, it has strong tape strength and is hard to tear even when peeled off.
For fixing metal / rubber pri... Read More
Tape Thickness (mm) 0.13 Tape Length (m) 30 Adhesive Strength (N/10mm) 4.35 Adhesion Strength (N/20mm) 8.7 Main Application For fixing Base Material Japanese paper Adhesive Materials Metal Main Works Parts Color White
It is a thin product with a total thickness of 30 microns. Since there is a film on the support, it has good adhesive breakability and excellent punching workability and workability.
Ideal for fixing liquid crystal light guide plates, reflective sheets, diffusion sheets, etc. Fixing parts of smal... Read More
Tape Thickness (mm) 0.03 Tape Length (m) 100 Adhesion Strength (N/25mm) 11.25 (vs stainless steel) Shear Adhesive Force (N/400mm2) 323.6 RoHS directive (corresponding to 10 substances) Correspondence Base Material PET film Main Works Parts Thickness Thin Color Transparent Suitable Usage Ultra-thin
Adhesive stringing and fluffing do not occur even when punching fine shapes without a base material. Demonstrates excellent adhesive strength even at high temperatures (150 ° C). Maintains high adhesion to UV-painted surfaces.
Fixing parts that require close contact, such as partial pasting and b... Read More
Holding Power (mm) 0.1 Adhesive Materials PP・PE Main Works Parts Color Translucent
Although it is a thin double-sided tape, it has a thick adhesive layer and exhibits strong adhesive strength even on rough surfaces. It has good adhesive breakability and excellent punching workability and workability.
Fixing of liquid crystal light guide plate, reflective sheet, diffusion sheet,... Read More
Tape Thickness (mm) 0.05 Tape Length (m) 100 Adhesion Strength (N/25mm) 13.8 (to stainless steel) Shear Adhesive Force (N/400mm2) 397.1 Adhesive Strength (N/10mm) 5.5 RoHS directive (corresponding to 10 substances) Correspondence Base Material PET film Main Works Parts Suitable Usage Rough surface Thickness Thin Color Transparent
It is a thin (0.33 mm) polyolefin foam base material and has excellent flexibility. For fixing nameplates and automobile emblems, and for fixing seals and packing materials for electronic devices. Excellent long-term durability.
Tape Thickness (mm) 0.33 Length (m) 10 Tape Length (m) 10 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Main Works Large surface material, parts Base Material Polyolefin foam Adhesive Type Powerful Thickness Thin
A tape with excellent thermal conductivity. Since it uses an acrylic adhesive, there is no need to worry about the adverse effects of siloxane gas. Since it is a double-sided tape based on PET, it has excellent workability and handleability.
Adhesion of heat sinks and radiators to semiconductors ... Read More
Thermal Conductivity (W/mk) 1.5 Dielectric strength (kV / mm) 15 Base Material Film system Main Works Large surface material, parts Adhesive Materials Metal, PP / PE Feature Thermal conductivity Tape Color White Color White
Double-sided adhesive tape with excellent transparency, based on a polyester film. Ideal for fixing liquid crystal display devices, illuminated signboards, displays, etc.
Liquid crystal display device Fixing the reflective film, diffusion film, etc. of the light guide plate. Fixing electric signb... Read More
Thickness of Base Material (mm) 0.025 Tape Thickness (mm) 0.1 Tape Width (mm) 16 Adhesive Force 25.0(2549)N/25mm[gf]、25N/25mm Tape Length (m) 50 RoHS directive (corresponding to 10 substances) Correspondence Main Works Large surface material, parts Base Material PET film Adhesive Type Strong adhesive Color Transparent Suitable Usage Ultra-thin
The second surface can be peeled off again (slightly adhesive). Has excellent heat resistance. It is thin with a total thickness of 0.047 mm.
Fixing or temporary fixing of parts that need to be reattached. For heat resistant masking. Fixing or temporary fixing of materials and parts that require ... Read More
Suitable Usage Heat resistant, ultra-thin, re-peelable Main Works Large surface material, parts Color Transparent
A double-sided tape that uses a special flexible foam as a support and applies a strong adhesive type adhesive on both sides. Since foam is used for the base material, it exerts holding power and has good adhesion.
Fixing various household hangers and attaching hanger boards. Installation of smal... Read More
Tape Thickness (mm) 1.2 Tape Length (m) 10 Adhesive Force 22.7N/20mm Mass (g) 240 Trusco Part No. 377-7065 Tape Width (mm) 50 Base Material Foamed rigid polyolefin Main Works Parts Color White
It is a VOC countermeasure product. The 13 substances (toluene, xylene, etc.) specified by the Ministry of Health, Labor and Welfare are not intentionally used. Adhesive properties regardless of the adherend such as metal and plastic (adhesive properties equivalent to No.777). Has excellent heat ... Read More
Tape Thickness (mm) 0.16 Adhesion Strength (N/25mm [gf]) 21.30(2173) Tape Length (m) 50 Shear Adhesive Force (N/400mm2) 734 RoHS directive (corresponding to 10 substances) Correspondence Main Application For fixing and temporary fixing Suitable Usage Low VOC Adhesive Materials Metal Main Works Parts Color Translucent
The first surface is strong adhesive → Good adhesion to metal and resin ,. The initial adhesive strength is stable even in winter. The second surface is weakly adhesive → It is an adhesive surface for re-peeling that does not leave adhesive residue. Excellent reworkability → There is almost no ta... Read More
Tape Thickness (mm) 0.12 Adhesive Force 18.8(1917)/6.3(64)N/25mm[gf] Tape Length (m) 30 RoHS directive (corresponding to 10 substances) Correspondence Main Works Large surface material, parts Adhesive Materials Metal Suitable Usage Re-stripping Feature Transparent
One side is an acrylic adhesive and one side is a special resin hook. It has a strong holding power against loop carpets and tile carpets. As a guideline for use, attach it to 3 places (both ends and center) per 1 m. Use: Fixing guard man II, wire protector, etc. on loop carpets and tile carpets
Base Material Acrylic adhesive Material Acrylic adhesive, polyester RoHS directive (corresponding to 10 substances) Correspondence Main Works Parts Adhesive Polyester
For adhesion and fixing of vinyl chloride material that was difficult to attach.
Tape Thickness (mm) 0.8 Tape Width (mm) 15 Tape Length (m) 2 Adhesive Acrylic Base Material Acrylic foam Specification Compliant with JIS standard Z15411 Main Works Parts Tape Color White Color White
Uses an adhesive with high thermal conductivity and has excellent heat dissipation. Non-halogen flame retardant UL94VTM-0 (FILE No.E125972) Halogen flame retardants and antimony are not used. Acrylic adhesive is used and no siloxane gas is generated. It has electrical insulation. Since it contain... Read More
Tape Thickness (mm) 0.125 Thermal Conductivity (W/mk) 0.8 Tape Length (m) 20 Breakdown voltage (kV) 5.3 Suitable Usage Low VOC Main Works Parts Color yellow temperature difference (℃) ΔT 9.5
Very thin and has excellent flexibility. It has excellent conductivity in the thickness and surface directions. It is easy to handle because it has a non-woven fabric base material.
For electromagnetic wave shielding and grounding of moving parts. For bonding in narrow gaps. For pasting on uneven... Read More
Trusco Part No. 149-5654 Tape Width (mm) 19 Feature Very thin, flexible and conductive
It is a VOC countermeasure product. (Solvent-free type) Solvents such as toluene and xylene are not intentionally used. Has excellent adhesive strength to various adherends. Has excellent resilience to urethane foam.
Fixing interior materials for automobiles, vehicles, etc. Fixing electrical equi... Read More
Tape Thickness (mm) 0.12 Adhesion Strength (N/25mm [gf]) 24.50(2500) Shear Adhesive Force (N/400mm2) 440 Tape Length (m) 50 Main Application For fixing and temporary fixing Suitable Usage Low VOC Main Works Parts
Since there is no base material, the tape thickness is thin and it has excellent punching workability, so it is suitable for fixing precision equipment, electrical and electronic parts, etc., and for bonding with various functional films.
For fixing electrical and electronic parts, for fixing pre... Read More
Tape Thickness (mm) 0.05 Tape Length (m) 100 Holding Power (Deviation mm) 40℃/<0.1 Tape Width (mm) 50 Feature Heat resistance Suitable Usage Heat resistance Main Works Large surface material, parts Base Material None Thickness Thin
Double-sided tape suitable for fixing printing plates. The tape is strong and hard to tear.
For fixing resin printing plates.
* A cutter is required for cutting.
Tape Thickness (mm) 0.13 Mass (g) 171 Tape Width (mm) 25 Tape Length (m) 30 Trusco Part No. 377-6981 Adhesive Strength (N/10mm) 4.35 Adhesion Strength (N/20mm) 8.7 Adhesive Acrylic Main Application For fixing Base Material Japanese paper Main Works Parts Color White
High conductivity in the thickness direction and surface direction Excellent initial adhesive strength High adhesive strength and good conformability, so it can be used on uneven surfaces
For grounding electronic components For electromagnetic wave countermeasures for electronic devices For antis... Read More
Contact Resistance (Ω) (25×25)mm2/0.02 Tape Thickness, Include Release Liner (mm) 0.12 Width (mm) 200 Length (mm) 300 Adhesive Strength (N/cm) 6.6 Size A4 Base Material Conductive cloth Feature Conductivity Main Application For electric and electronic Release Liner Silicone treated paper
Acrylic adhesive on one side and a resin hook for short-haired carpet on one side. Prevents lateral slippage with strong holding force. As a guideline for use, attach it to 3 places (both ends and center) per 1 m. Use: Fixing guard man II, wire protector, etc. to carpet
A double-sided tape that has high flexibility and sealing properties on rough surfaces such as wood materials and mortar, and has better heat resistance and weather resistance than pool tape. VT-10 is a double-sided tape that has high flexibility and sealing properties on rough surfaces such as w... Read More
Tape Width (mm) 10 Main Works Parts Size Width 10mm x Length 10M
Since there is no base material, the tape thickness is thin and it has excellent punching workability, so it is suitable for fixing precision equipment, electrical and electronic parts, etc., and for bonding with various functional films.
For joining metals, plastics, etc., fixing transparent mem... Read More
Tape Thickness (mm) 0.5 Tape Width (mm) 25 Tape Length (m) 30 Holding Power (Deviation mm) 40℃/<0.5 Adhesive Acrylic Feature Heat resistance Base Material None Thickness Thin
For electrical insulation with excellent electrical characteristics. Conforms to the Food Sanitation Law. Excellent in transparency and smoothness. Membrane switch, display
Illuminated signboards and fixed displays. For reflectors and light guide plates of liquid crystal display devices.
Thickness of Base Material (mm) 0.025 Tape Thickness (mm) 0.105 Tape Width (mm) 16 Tape Length (m) 30 Adhesive Strength (N/10mm) 9.8 Adhesive Acrylic Type For electrical insulation Base Material Polyester film
A tape developed for fixing printing plates. It has an extremely uniform thickness and high adhesive strength in the direction of displacement. It adheres firmly and there is no adhesive residue when peeling off.
Adhesion of printing plate fixing paper, metal leaf, film, etc.
* If the surface to ... Read More
Thickness (mm) 0.125 Length (m) 30 Adhesive Strength (N/cm) 5.1 Width (mm) 75 Main Application For fixing Re-peeling Possible Adhesive Rubber type Base Material Tissue paper Color Translucent
High conductivity and thermal conductivity can be obtained in both the vertical direction (thickness direction) and the surface direction just by pasting. Uses highly flexible rolled copper foil.
For shielding electromagnetic waves, grounding, and fixing heat sinks to various semiconductors and e... Read More
Color Dark brown Thickness (mm) 0.09 Adhesion Strength (N/25mm) 8.58 Core Diameter (mm) 76 Core Diameter (inch) 3 Length (m) 20
A strong adhesive type of ultra-thin PET. Has excellent die-cutting properties. Good glue.
Fixing LCD-related parts, FPC repulsion resistance, mobile phone exterior parts, rings, resin nameplates, etc.
Tape Length (m) 50 Tape Width (mm) 50 Specification A cutter is required for cutting Adhesive Acrylic Color Clear Base Material PET
Excellent adhesive strength. Workability is good, and plate registration and plate resolution can be performed easily. It has a wide operating temperature range and can be used all year round. Especially excellent in cold resistance. Demonstrates excellent adhesive strength even for natural rubbe... Read More
Tape Thickness (mm) 0.13 Tape Length (m) 30 Adhesion Strength (N/20mm) 8.3 Base Material Japanese paper Adhesive Rubber type
There is almost no adhesive residue on the floor. It is less affected by temperature and has stable adhesive strength from -10 degrees to 60 degrees. Excellent hand cutting.
Please use when attaching to the floor surface such as guard man, guard man II, wire protector, etc. Since the tape is thin... Read More
Tape Thickness (mm) 0.25 Length (m) 10 Type Environmentally friendly