All Category

Heat Resistant / Flame Retardant (Double-Sided Tapes)

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Scotch Strong Double-sided Heat Resistance Tape
    3M Scotch Strong Double-sided Heat Resistance Tape
    Since it has excellent heat resistance, it can be used in places with high temperatures such as kitchens. For fixing metal plates, etc. in places with high temperatures
    Operating Temperature Range (℃)  -20~180  Tape Thickness (mm)  0.8  Tape Length (m)  1.5  Tape Width (mm)  19  Adhesive Strength (N/10mm)  25  Base Material  Acrylic foam  Color  Gray  Suitable Usage  Heat resistance  Feature  Heat resistant (indoor / outdoor)  Standard  JISZ1541J1 class  Adhesive Materials  Metal  Adhesive Type  Powerful 
    Rating:
    88%
    from S$11.99
    Min. 2 days
  2. Film Double-sided Tape No.767 # 50
    TERAOKA SEISAKUSHO Film Double-sided Tape No.767 # 50
    Uses a silicone-based adhesive with excellent high-temperature heat resistance. Silicone-based adhesives have the property that adhesive remains are unlikely to remain even after re-peeling. Strong adhesion to silicone rubber. The double separator makes it easy to process. Bonding of silicone rub... Read More
    Tape Thickness (mm)  0.11  Shear Adhesive Force (N/400mm2 255  Tape Length (m)  30  Heat Resistance Temperature (℃)  About 100-120  RoHS directive (corresponding to 10 substances)  Correspondence  Adhesion Strength (N/25mm)  First side 17.16 Second side 9.81  Suitable Usage  Heat resistance, re-peeling  Feature  High temperature heat resistance  Main Works  Large surface material, parts  Adhesive Materials  Metal, silicone  Base Material  PET film  Re-peeling  Possible  Adhesive Type  Strong adhesive 
    Rating:
    75%
    from S$12.99
    Min. 2 days
  3. 3M Scotch Super Strong Double Sided Tape for Heat Resistant
    3M 3M Scotch Super Strong Double Sided Tape for Heat Resistant
    Since it has excellent heat resistance, it can be used in places with high temperatures such as kitchens! * Cannot be used on soft vinyl chloride, polyethylene, polypropylene, silicone, and fluororesin processed surfaces.
    Operating Temperature Range (℃)  -20~180  Tape Thickness (mm)  0.8  Adhesive Strength (N/10mm)  25  Base Material  Acrylic foam  Feature  For heat resistance  Where to Use  For indoor/outdoor  Color  Gray  Suitable Usage  Heat resistance  Adhesive Materials  Metal  Adhesive Type  Super strong 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  4. Double-sided Film Tape No.7082 # 25
    TERAOKA SEISAKUSHO Double-sided Film Tape No.7082 # 25
    Silicone adhesive with excellent heat resistance and removability is used on both sides. Strongly adheres to silicone rubber. It is a double separator product. Film separator ⇒ No paper dust is generated The adhesive surface is smooth. Fixing between silicone rubbers.
    Tape Thickness (mm)  0.085  Tape Length (m)  30  Adhesion Strength (N/25mm)  9.81 (vs stainless steel)  Heat Resistance Temperature (℃)  About 100-120  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Usage  Heat resistance, re-peeling  Feature  Heat-resistant  Main Works  Large surface material, parts  Base Material  PET film  Re-peeling  Possible  Adhesive Type  Strong adhesive  Adhesive Materials  silicone 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  5. Smart Bond Tape Crystal
    Tesa Tape Smart Bond Tape Crystal
    Has excellent heat resistance and weather resistance. Has excellent plasticizer resistance. Since it is transparent, there is no mistake in pasting. The separator uses PP (pink), which is easy to peel off. Highly adhesive for fixing plastics and metals.
    Tape Thickness (mm)  0.2  Adhesive Strength (N/10mm)  11.5  Tape Width (mm)  19  Tensile Strength (N/10mm)  20  Adhesive  Acrylic  Suitable Usage  Heat resistance  Main Works  Large surface material, parts  Adhesive Materials  Metal, PP / PE  Base Material  Polyester film  Color  crystal 
    Rating:
    65%
    from S$11.99
    Min. 2 days
  6. Double-coated adhesive film tape NO.765H # 50
    TERAOKA SEISAKUSHO Double-coated adhesive film tape NO.765H # 50
    Uses a silicone-based adhesive with excellent high-temperature heat resistance. Silicone-based adhesives have the property that adhesive remains are unlikely to remain even after re-peeling. The double separator makes it easy to process. Bonding of silicone rubber and metal, plastic, etc. For ins... Read More
    Tape Thickness (mm)  0.1  Shear Adhesive Force (N/400mm2 235.4  Tape Length (m)  30  Heat Resistance Temperature (℃)  About 100-120  RoHS directive (corresponding to 10 substances)  Correspondence  Adhesion Strength (N/25mm)  First side 17.16 Second side 7.35  Suitable Usage  Heat resistance, re-peeling  Feature  High temperature heat resistance  Main Works  Large surface material, parts  Adhesive Materials  Metal, silicone  Base Material  PET film  Re-peeling  Possible 
    Rating:
    20%
    from S$11.99
    Min. 2 days
  7. 20mm x 8m double sided tape (super strong, thin, heat resistant)
    ESCO 20mm x 8m double sided tape (super strong, thin, heat resistant)
    For metals, hard plastics, glass, wood, etc. Installation of various interior materials
    Tape Thickness (mm)  0.45  Tape Width (mm)  20  Core Diameter (mm)  76 (3 inches)  Tape Length (m)  Adhesive  Acrylic  Esco Part No.  EA944MG-3  Base Material  Foamed polymer  Feature  Heat resistance  Suitable Usage  Heat resistance  Adhesive Materials  Metal  Main Works  Panel frame, large face material, parts  Adhesive Type  Super strong  Thickness  Thin  Color  White  Tape Color  White  Operating temperature  ‐20/110℃ 
    from S$37.99
    Min. 2 days
  8. Film Base Material Double-Sided Tapes # 560
    SEKISUI Film Base Material Double-Sided Tapes # 560
    The base material is strong and has high removability. For fixing the rearview mirror. For fixing cushion flooring.
    Thickness (mm)  0.13  Tape Thickness (mm)  0.13  Length (m)  50  Tape Length (m)  50  Adhesion Strength (N/25mm)  7.8  Main Works  Parts  Suitable Usage  Re-stripping  Color  Translucent 
    from S$13.99
    Min. 2 days
  9. 10mmx50m double-sided tape (0.05mm heat and chemical resistance)
    ESCO 10mmx50m double-sided tape (0.05mm heat and chemical resistance)
    It has excellent heat resistance, adhesive strength, chemical resistance, and workability. For fixing FPC (Flexible Print Board)
    Tape Thickness (mm)  0.05  Tape Width (mm)  10  Tape Length (m)  50  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MG-56  Main Application  For electric and electronic  Feature  Heat and chemical resistant  Suitable Usage  Heat resistance  Main Works  Large surface material, parts  Tape Color  Transparent  Color  Transparent  Base Material  less type 
    from S$39.99
    Min. 2 days
  10. Glass cloth double sided tape No.749
    TERAOKA SEISAKUSHO Glass cloth double sided tape No.749
    Double-sided tape with silicone adhesive applied to glass cloth. Has excellent heat resistance. Good for high temperature heat resistant flexible silicone rubber Insulation of hot parts and fixing of silicone rubber for fixing
    Tape Thickness (mm)  0.15  Adhesion Strength (N/25mm [gf])  14.71(1500)  Shear Adhesive Force (N/400mm2 196.1  Tape Length (m)  30  Adhesive Strength (N/10mm)  5.88  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Usage  Heat resistance  Main Works  Large surface material, parts  Color  White  Adhesive Materials  silicone 
    from S$179.90
    Min. 2 days
  11. 20mmx50m double-sided tape (0.05mm heat and chemical resistance)
    ESCO 20mmx50m double-sided tape (0.05mm heat and chemical resistance)
    It has excellent heat resistance, adhesive strength, chemical resistance, and workability. For fixing FPC (Flexible Print Board)
    Tape Thickness (mm)  0.05  Tape Width (mm)  20  Tape Length (m)  50  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MG-57  Main Application  For electric and electronic  Feature  Heat and chemical resistant  Suitable Usage  Heat resistance  Main Works  Large surface material, parts  Color  Transparent  Tape Color  Transparent  Base Material  less type 
    from S$69.99
    Min. 6 days
  12. 50mmx50m double-sided tape (0.05mm heat and chemical resistance)
    ESCO 50mmx50m double-sided tape (0.05mm heat and chemical resistance)
    It has excellent heat resistance, adhesive strength, chemical resistance, and workability. For fixing FPC (Flexible Print Board)
    Tape Thickness (mm)  0.05  Tape Width (mm)  50  Tape Length (m)  50  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MG-59  Main Application  For electric and electronic  Feature  Heat and chemical resistant  Suitable Usage  Heat resistance  Main Works  Large surface material, parts  Tape Color  Transparent  Color  Transparent  Base Material  less type 
    from S$179.90
    Min. 6 days
  13. Silicone rubber fixing film Double-sided tape
    Tokyo Glass Kikai (TGK) Silicone rubber fixing film Double-sided tape
    Strong adhesive strength to silicone rubber (silicone adhesive surface) Excellent adhesive strength to each adherend (acrylic adhesive surface) The base material and PET separator use a 50 μm film with excellent workability.
    Tape Thickness (mm)  0.11  Tape Length (m)  Tape Length (mm)  1000  Shear adhesive strength (N / cm 2 255.0/4  Tape Width (mm)  500  Color  Clear  Color (Sheet)  Clear  Feature  Double-sided and powerful  Main Application  Fixed  Base Material  PET 
    from S$97.99
    Min. 5 days
  14. Heat resistant strong adhesive double coated tape No.5578
    SLIONTEC Heat resistant strong adhesive double coated tape No.5578
    Since it has higher adhesive and adhesive properties than general double-sided adhesive tape, it can be used for structural purposes. Installation of sash frame and door back reinforcement material For joining automobile interior / exterior parts For joining roofing materials, signboards, etc.
    Tape Thickness (mm)  0.8  Tape Length (m)  30  Adhesive  Acrylic  Base Material  Acrylic foam  Feature  Heat resistant, can be used outdoors  Adhesive Type  Strong adhesive 
    Discontinued
  15. Heat resistant strong adhesive double sided tape No.5579
    SLIONTEC Heat resistant strong adhesive double sided tape No.5579
    Since it has higher adhesive and adhesive properties than general double-sided adhesive tape, it can be used for structural purposes. Installation of sash frame and door back reinforcement material For joining automobile interior / exterior parts For joining roofing materials, signboards, etc.
    Tape Thickness (mm)  Tape Length (m)  20  Adhesive  Acrylic  Base Material  Acrylic foam  Feature  Heat resistant, can be used outdoors  Adhesive Type  Strong adhesive 
    Discontinued
  16. Flame Retardant Double Sided Tape NO.750F
    TERAOKA SEISAKUSHO Flame Retardant Double Sided Tape NO.750F
    Flame-retardant (non-brom type) UL94 VTM-0 File No.E125972 Excellent initial adhesive strength and weather resistance, and good workability. Fixing parts that require flame retardancy. Laminating of parts that require flame retardancy.
    Tape Thickness (mm)  0.16  Adhesion Strength (N/25mm)  12.99 (to stainless steel)  Shear Adhesive Force (N/400mm2 402.1  Tape Length (m)  50  Feature  Flame retardancy, weather resistance  Base Material  Non-woven  Color  White 
    Discontinued
  17. Heat resistant strong adhesive double sided tape No.5577
    SLIONTEC Heat resistant strong adhesive double sided tape No.5577
    Since it has higher adhesive and adhesive properties than general double-sided adhesive tape, it can be used for structural purposes. Installation of sash frame and door back reinforcement material For joining automobile interior / exterior parts For joining roofing materials, signboards, etc.
    Tape Thickness (mm)  0.62  Tape Width (mm)  10  Tape Length (m)  30  Adhesive  Acrylic  Base Material  Acrylic foam  Suitable Usage  Heat resistance  Feature  Heat resistant, can be used outdoors  Main Works  Large surface material, parts  Adhesive Type  Strong adhesive 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction