All Category

Outdoor / Uneven Surface (Double-Sided Tapes)

View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction
  1. Super strong double-sided tape for rough surface S
    nitoms Super strong double-sided tape for rough surface S
    Firmly adheres to uneven and rough surfaces. Uses an adhesive with excellent rough surface adhesion. Has excellent initial adhesiveness and low-temperature adhesiveness. The tape is thick and has excellent step absorption. Uses a special polyolefin foam with excellent flexibility as the base mate... Read More
    Adhesion Strength (N/20mm)  (1 side) 9.8 (2 sides) 10.7  Adhesive Strength (N/10mm)  (1) 4.9 (2) 5.35  Tape Thickness (mm)  1.2  Tape Length (m)  10  Mass (g)  140  Tape Width (mm)  20  Main Application  For rough surfaces  Suitable Usage  Low VOC, rough surface  Main Works  Panel / frame, parts  Base Material  Special polyolefin  Adhesive Type  Super strong  Adhesive  Synthetic rubber 
    Rating:
    68%
    from S$17.99
    Min. 2 days
  2. Scotch Super Strong Double-sided Tape Rough Surface for the Material
    3M Scotch Super Strong Double-sided Tape Rough Surface for the Material
    An ultra-strong double-sided tape with an acrylic adhesive applied to a tough acrylic high-soft foam base material. It is familiar with the deformation and shrinkage of the material, and exhibits high adhesive strength even in vibrating places. Since the base material is soft, it has excellent in... Read More
    Operating Temperature Range (℃)  -20~90  Tape Thickness (mm)  1.2  Tape Length (m)  10  Tape Width (mm)  19  Adhesive Strength (N/10mm)  23  Mass (g)  235  Adhesive  Acrylic  Base Material  Acrylic high soft foam  Main Application  For rough surfaces  Adhesive Materials  Metal  Suitable Usage  Rough surface  Adhesive Type  Super strong 
    Rating:
    85%
    from S$24.99
    Min. 2 days
  3. Cloth Double-sided Tape No.711
    TERAOKA SEISAKUSHO Cloth Double-sided Tape No.711
    Thick type that can be used on rough surfaces. For fixing carpets, wire protectors, and outdoor posters.
    Main Application  For fixing floor materials, for posting  Main Works  Large surface material, parts  Feature  Outdoor use  Suitable Usage  Rough surface 
    Rating:
    92%
    from S$4.99
    Min. 2 days
  4. For Rough Surface Super Strong Double-sided Tape No.577
    nitoms For Rough Surface Super Strong Double-sided Tape No.577
    Perfectly adheres to rough surface materials. For adhesion to painted steel sheets. For bonding to gypsum board, plywood, and concrete.
    Tape Thickness (mm)  1.2  Tape Length (m)  10  Tape Width (mm)  20  Adhesive  Acrylic  Main Works  Panel / frame, parts  Suitable Usage  Rough surface  Base Material  Special polyolefin foam  Color  White 
    Rating:
    96%
    from S$32.99
    Min. 2 days
  5. Super strong double sided tape for rough surface
    nitoms Super strong double sided tape for rough surface
    For fixing to rough surfaces such as plywood, plywood, and block walls For adhesive fixing to rough and uneven surfaces such as metal and tile * Remove oil, moisture, and dust from the adherend surface before use. * Do not use for any other purpose. * Do not use for electrical insulation. * For s... Read More
    Tape Thickness (mm)  1.2  Adhesive Strength (N/10mm)  10.2  Adhesion Strength (N/20mm)  44  Adhesive  Acrylic  Base Material  Acrylic foam  Main Application  For rough surface fixing  Color  Gray  Adhesive Materials  Metal  Feature  Outdoor use  Main Works  Panel frame, large face material, parts  Suitable Usage  Rough surface  Adhesive Type  Super strong 
    Rating:
    77%
    from S$5.39
    Min. 2 days
  6. Double-sided Foam Tape
    TERAOKA SEISAKUSHO Double-sided Foam Tape
    It is a VOC countermeasure product. (Non-toluene, non-xylene) Excellent initial adhesive strength and weather resistance, and adheres well even at low temperatures in winter. Can also be used for polypropylene and polyethylene. Temporary fixing of interior boards, bonding of various materials to ... Read More
    Tape Thickness (mm)  1.2  Tape Length (m)  10  Tape Width (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Main Works  Large surface material, parts  Suitable Usage  Low VOC  Adhesive Materials  PP・PE  Base Material  Polyethylene foam  Operating Temperature Range (℃) 
    Rating:
    88%
    from S$14.99
    Min. 2 days
  7. Double-sided Cloth Tape No.712
    TERAOKA SEISAKUSHO Double-sided Cloth Tape No.712
    Thick type that can be used on rough surfaces. It is a little thinner than No.711. For fixing carpets, wire protectors, and outdoor posters.
    Tape Thickness (mm)  0.4  Tape Length (m)  15  Adhesion Strength (N/20mm)  9.02  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For fixing floor materials, for posting  Main Works  Large surface material, parts  Feature  Outdoor use  Suitable Usage  Rough surface  Adhesive  Rubber type  Base Material  Staple fiber  Thickness  Thick  Color  White 
    Rating:
    93%
    from S$7.49
    Min. 2 days
  8. Scotch Super Strong Double Sided Tape for Tile Surface
    3M Scotch Super Strong Double Sided Tape for Tile Surface
    It fits well to the deformation and shrinkage of the material, and exhibits good adhesive strength to rough surfaces. Since the base material is soft, it has excellent initial adhesion. It can also be adhered to antibacterial processed tiles. It conforms to JIS standard <Z1541> class 1 leve... Read More
    Operating Temperature Range (℃)  -20~80  Tape Thickness (mm)  1.1  Adhesive Strength (N/10mm)  30  Tape Length (m)  Base Material  Acrylic high soft foam base material  Main Application  For plywood and tile  Tape Color  Gray  Where to Use  Indoor / outdoor  Adhesive Materials  Metal  Adhesive  Special acrylic adhesive  Adhesive Type  Super strong 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  9. Ny stack outdoor box
    NICHIBAN Ny stack outdoor box
    It strongly adheres to plastic, glass, metal, wood, etc., is resistant to rain and wind, and adheres well to uneven surfaces. Since the base material is cloth, it can be cut straight by hand. Get the green mark For outdoor postings such as posters. For fixing panels such as glass, metal, and plas... Read More
    Tape Length (m)  green mark  Certification  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For posting  Main Works  Parts  Tensile Strength (N/25mm) 
    Rating:
    73%
    from S$38.99
    Min. 2 days
  10. Thick for Super Strong Double-sided Tape Plastic (Box)
    nitoms Thick for Super Strong Double-sided Tape Plastic (Box)
    Firmly adheres to polyethylene and polypropylene It has excellent low-temperature adhesion and is suitable for work in winter. For adhesion and fixing to polyethylene and polypropylene materials
    Tape Thickness (mm)  0.75  Adhesive Strength (N/10mm)  10  Tape Length (m)  10  Mass (g)  140  Tape Width (mm)  20  Adhesion Strength (N/20mm)  20.0  Adhesive  Acrylic  Main Application  For plastic  Adhesive Materials  PP・PE  Main Works  Panel / frame, parts  Base Material  Polyethylene foam  Adhesive Type  Super strong  Thickness  Thick  Color  White 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  11. Double-sided Tape Uneven Surface
    Konishi Double-sided Tape Uneven Surface
    It has tough adhesiveness and is suitable for a wide range of adherends. It also has excellent heat resistance and water resistance. High adhesion indoors and outdoors OK Elastic vibration absorption Fixing bricks, wood, metal, glass, hard plastic, and tiles to glue rough surfaces such as concrete
    Operating Temperature Range (℃)  -20~80  Tape Thickness (mm)  0.85  Tensile Strength (N/25mm)  12.2  Tape Width (mm)  15  Adhesion Strength (N/25mm)  16.4  Tape Length (m)  Trusco Part No.  376-2581  Mass (g)  45  Tensile Strength (N/10mm)  5.2  Adhesive Strength (N/10mm)  7.2  Adhesive  Acrylic  Main Application  For rough surfaces  Suitable Usage  Heat resistance  Main Works  Large surface material, parts  Adhesive Materials  Metal  Base Material  Special foam 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  12. Cloth Double-sided Tape
    NICHIBAN Cloth Double-sided Tape
    Since the base material is cloth (rayon), it can be cut by hand. Strongly adheres to wood (including plywood), plastic, glass, metal, etc. Ideal for outdoor postings such as election posters. * Cutter is not included.
    Adhesive Force  (N/10mm):5.10  Tape Thickness (mm)  0.50  Adhesion Strength (N/25mm)  12.75  Tensile Strength (N/25mm)  130.9  Tape Length (m)  15  Tape Width (mm)  25  Base Material  Cloth (Sufu)  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For posting  Main Works  Large surface material, parts  Adhesive Materials  Metal  Release Liner  Polyrami paper  Adhesive Type  Powerful  Adhesive  Rubber type  Color  White 
    Rating:
    60%
    from S$8.99
    Min. 2 days
  13. Scotch Strong Double-sided Tape for Uneven Surfaces
    3M Scotch Strong Double-sided Tape for Uneven Surfaces
    A strong double-sided tape made by applying an acrylic adhesive to a tough acrylic high soft foam base material. Demonstrates excellent adhesive strength even when pasted at low temperatures. A versatile tape that can be back-bonded to uneven surfaces such as tiles and plywood. It is well-adapted... Read More
    Operating Temperature Range (℃)  -20~90  Tape Thickness (mm)  1.2  Tape Length (m)  1.5  Adhesive  Acrylic  Color  Gray 
    Rating:
    95%
    from S$6.49
    Min. 2 days
  14. SS tape
    Konishi SS tape
    Super strong double-sided tape that is ideal for bonding outdoor uneven surfaces. For strong adhesion of mortar, metal, hard plastic, etc.
    Tape Thickness (mm)  0.85  Thickness (mm)  0.85  Width (mm)  20  Tape Width (mm)  20  Adhesive Strength (N/10mm)  28  Tape Length (m)  Length (m)  Trusco Part No.  855-9290  Adhesive Materials  Metal  Main Works  Parts 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  15. Super Strong Double Sided Tape
    nitoms Super Strong Double Sided Tape
    For bonding uneven surfaces! Firmly adheres to rough surfaces such as veneer! Ultra-strong double-sided tape Thin for rough surfaces A tough adhesive is used for the acrylic foam base material, which has excellent flexibility, durability, and heat resistance. The tape follows the deformation and ... Read More
    Tape Thickness (mm)  0.8  Adhesive Strength (N/10mm)  24  Feature  Flexibility, durability, heat resistance  Main Application  For rough surfaces  Color  Gray  Suitable Usage  Heat resistant, rough surface  Main Works  Panel frame, large face material, parts  Adhesive Type  Super strong  Thickness  Thin 
    from S$6.39
    Min. 2 days
  16. 20mmx20m double-sided tape (for rough surface)
    ESCO 20mmx20m double-sided tape (for rough surface)
    Has excellent rough surface adhesion. For adhesion of foams such as urethane foam
    Tape Thickness (mm)  0.16  Tape Width (mm)  20  Tape Length (m)  20  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-63  Main Application  For rough surfaces  Base Material  Non-woven  Main Works  Parts  Suitable Usage  Rough surface  Tape Color  White  Color  White 
    from S$9.99
    Min. 2 days
  17. Ny stack Easy to paste on rough or uneven surfaces
    NICHIBAN Ny stack Easy to paste on rough or uneven surfaces
    The base material is thick and can be adhered to uneven surfaces. The holder has perforations and is easy to separate and dispose of. For mounting household hooks and hangers. For fixing accessories and nameplates. For non-slip of vases and figurines. * Cutter is not included.
    Tape Width (mm)  15  Tape Length (m)  Load capacity (g)  200 (per 15x15mm)  Adhesive  Acrylic  green mark  Certification  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For rough surfaces  Main Works  Large surface material, parts  Release Liner  Paper  Base Material  Polyethylene foam  Adhesive Type  Powerful  Suitable Usage  Rough surface 
    from S$4.59
    Min. 2 days
  18. ACXPLUS Smart Bond Tape Crystal
    Tesa Tape ACXPLUS Smart Bond Tape Crystal
    Excellent adhesion at high and low temperatures. Has excellent UV resistance. Ideal for fixing heavy objects. Instead of bolts and welds. Fixing signboards and emblems.
    Tape Thickness (mm)  Tape Width (mm)  19  Adhesive Strength (N/10mm)  24  Tape Length (m)  Trusco Part No.  418-4840  Mass (g)  64.0  Adhesive  Acrylic  Base Material  Acrylic core  Main Works  Large surface material, parts  Feature  UV resistance  Color  crystal 
    from S$25.99
    Min. 2 days
  19. 300x200mm double-sided bonding sheet for structure (transparent type)
    ESCO 300x200mm double-sided bonding sheet for structure (transparent type)
    For joining transparent glass and various exterior and interior materials
    Operating Temperature Range (℃)  -20~200  Tape Thickness (mm)  Tape Width (mm)  300  Dimension (mm)  300×200  Mass (g)  89  Base Material  Acrylic foam + acrylic adhesive  Material  Acrylic foam + acrylic adhesive  Esco Part No.  EA943VZ-1  Main Works  Parts  Specification  VHB sheet 
    from S$42.99
    Min. 2 days
  20. 25mmx15m cloth double-sided tape
    ESCO 25mmx15m cloth double-sided tape
    Carpet fixing for rough surface, fixing to plywood, temporary fixing to concrete Can be cut by hand, so workability is good
    Tape Thickness (mm)  0.4  Tape Length (m)  15  Tape Width (mm)  50  Core Diameter (mm)  76 (3 inches)  Base Material  Cloth  Esco Part No.  EA944MG-125  Main Application  For rough surfaces  Tape Color  Ivory  Color  Ivory  Main Works  Parts  Suitable Usage  Rough surface  Adhesive  Rubber type  Type  Thick type 
    from S$11.99
    Min. 2 days
  21. 50mmx20m double-sided tape (for rough surface)
    ESCO 50mmx20m double-sided tape (for rough surface)
    Has excellent rough surface adhesion. For adhesion of foams such as urethane foam
    Tape Thickness (mm)  0.16  Tape Length (m)  20  Tape Width (mm)  50  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-67  Main Application  For rough surfaces  Base Material  Non-woven  Main Works  Parts  Suitable Usage  Rough surface  Color  White  Tape Color  White 
    from S$25.99
    Min. 2 days
  22. 50mmx20m double-sided tape (0.15mm / for walls)
    ESCO 50mmx20m double-sided tape (0.15mm / for walls)
    Cleared the indoor concentration guideline value set by the Ministry of Health, Labor and Welfare For fixing decorative edges, interior resin molded products, name plates, plastic display plates, etc.
    Tape Thickness (mm)  0.15  Tape Length (m)  20  Tape Width (mm)  50  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MG-24  Main Application  For posting  Base Material  Non-woven  Main Works  Parts  Tape Color  Translucent  Color  Translucent 
    from S$19.99
    Min. 3 days
  23. 30mmx20m double-sided tape (0.15mm / for walls)
    ESCO 30mmx20m double-sided tape (0.15mm / for walls)
    Cleared the indoor concentration guideline value set by the Ministry of Health, Labor and Welfare For fixing decorative edges, interior resin molded products, name plates, plastic display plates, etc.
    Tape Thickness (mm)  0.15  Tape Length (m)  20  Tape Width (mm)  30  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MG-23  Main Application  For posting  Base Material  Non-woven  Main Works  Parts  Color  Translucent  Tape Color  Translucent 
    from S$12.99
    Min. 6 days
  24. 10mmx20m double-sided tape (0.15mm / for walls)
    ESCO 10mmx20m double-sided tape (0.15mm / for walls)
    Cleared the indoor concentration guideline value set by the Ministry of Health, Labor and Welfare For fixing decorative edges, interior resin molded products, name plates, plastic display plates, etc.
    Tape Thickness (mm)  0.15  Tape Width (mm)  10  Tape Length (m)  20  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MG-21  Main Application  For posting  Base Material  Non-woven  Main Works  Parts  Color  Translucent  Tape Color  Translucent 
    from S$4.59
    Min. 6 days
  25. ACXPLUS Smart Bond Tape
    Tesa Tape ACXPLUS Smart Bond Tape
    Excellent adhesion at high and low temperatures. Has excellent UV resistance. Ideal for fixing heavy objects. Instead of bolts and welds. Fixing signboards and emblems.
    Tape Thickness (mm)  Tape Width (mm)  19  Tape Length (m)  Adhesive Strength (N/10mm)  30  Trusco Part No.  418-4858  Mass (g)  50.0  Adhesive  Acrylic  Base Material  Acrylic foam  Color  Black  Main Works  Large surface material, parts  Feature  UV resistance 
    from S$25.99
    Min. 2 days
  26. 20mmx20m double-sided tape (0.15mm / for walls)
    ESCO 20mmx20m double-sided tape (0.15mm / for walls)
    Cleared the indoor concentration guideline value set by the Ministry of Health, Labor and Welfare For fixing decorative edges, interior resin molded products, name plates, plastic display plates, etc.
    Tape Thickness (mm)  0.15  Tape Length (m)  20  Tape Width (mm)  20  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MG-22  Main Application  For posting  Base Material  Non-woven  Main Works  Parts  Tape Color  Translucent  Color  Translucent 
    from S$8.29
    Min. 6 days
  27. Cloth double sided tape No.5325
    maxell Cloth double sided tape No.5325
    Double-sided adhesive tape with synthetic fiber cloth as the base material and rubber-based adhesive applied to both sides. Advertising, election poster veneer boards, sticking to walls
    Tape Thickness (mm)  0.41  Tape Length (m)  15  Main Application  For posting  Main Works  Large surface material, parts  Feature  Outdoor use  Adhesive  Rubber adhesive  Base Material  Synthetic fiber cloth 
    from S$489.90
    Min. 4 days
  28. 10mmx20m double-sided tape (for rough surface)
    ESCO 10mmx20m double-sided tape (for rough surface)
    Has excellent rough surface adhesion. For adhesion of foams such as urethane foam
    Tape Thickness (mm)  0.16  Tape Width (mm)  10  Tape Length (m)  20  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-61  Main Application  For rough surfaces  Base Material  Non-woven  Main Works  Parts  Suitable Usage  Rough surface  Color  White  Tape Color  White 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  29. 3M Scotch Strong Double-Sided Tape for Outer Wall
    3M 3M Scotch Strong Double-Sided Tape for Outer Wall
    For bonding concrete, blocks, plywood, etc.!
    Operating Temperature Range (℃)  -20~60  Tape Thickness (mm)  1.0  Tape Length (mm)  140  Tape Width (mm)  70  Adhesive  Acrylic  Where to Use  For outdoor use  Main Application  For rough surfaces  Adhesive Materials  Metal  Feature  Outdoor use  Adhesive Type  Powerful  Suitable Usage  Rough surface 
    from S$5.99
    Min. 2 days
  30. 25mmx20m double-sided tape (for rough surface)
    ESCO 25mmx20m double-sided tape (for rough surface)
    Has excellent rough surface adhesion. For adhesion of foams such as urethane foam
    Tape Thickness (mm)  0.16  Tape Length (m)  20  Tape Width (mm)  25  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-64  Main Application  For rough surfaces  Base Material  Non-woven  Main Works  Parts  Suitable Usage  Rough surface  Tape Color  White  Color  White 
    from S$12.99
    Min. 6 days
  31. 20mmx10m double-sided tape (for rough surface)
    ESCO 20mmx10m double-sided tape (for rough surface)
    Temporary fixing of gypsum board, plywood, concrete, etc., adhesion to walls such as posters, combined use with adhesive to kitchen panels, etc.
    Tape Thickness (mm)  1.2  Tape Length (m)  10  Tape Width (mm)  20  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-7  Main Application  For rough surfaces  Main Works  Parts  Suitable Usage  Rough surface  Base Material  Special polyolefin  Tape Color  White  Color  White 
    from S$9.89
    Min. 2 days
  32. 10mmx10m double-sided tape (1.2mm / mall)
    ESCO 10mmx10m double-sided tape (1.2mm / mall)
    For fixing various name plates, moldings, and installing small electric parts.
    Tape Thickness (mm)  1.2  Tape Length (m)  10  Tape Width (mm)  10  Core Diameter (mm)  76 (3 inches)  Esco Part No.  EA944MG-61  Main Works  Parts  Adhesive  Rubber type  Color  White  Tape Color  White  Base Material  foamed polyolefin 
    from S$8.99
    Min. 6 days
  33. 10mmx50m double-sided tape (0.3mm / rough surface)
    ESCO 10mmx50m double-sided tape (0.3mm / rough surface)
    For bonding various foams and adhering uneven surfaces such as wood
    Tape Thickness (mm)  0.3  Tape Width (mm)  10  Tape Length (m)  50  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MG-41  Main Application  For rough surfaces  Base Material  Non-woven  Main Works  Parts  Suitable Usage  Rough surface  Color  Translucent  Tape Color  Translucent 
    from S$25.99
    Min. 2 days
  34. 30mmx20m double-sided tape (for rough surface)
    ESCO 30mmx20m double-sided tape (for rough surface)
    Has excellent rough surface adhesion. For adhesion of foams such as urethane foam
    Tape Thickness (mm)  0.16  Tape Length (m)  20  Tape Width (mm)  30  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-65  Main Application  For rough surfaces  Base Material  Non-woven  Main Works  Parts  Suitable Usage  Rough surface  Color  White  Tape Color  White 
    from S$15.99
    Min. 6 days
  35. 30mmx10m double-sided tape (1.2mm / mall)
    ESCO 30mmx10m double-sided tape (1.2mm / mall)
    For fixing various name plates, moldings, and installing small electric parts.
    Tape Thickness (mm)  1.2  Tape Length (m)  10  Tape Width (mm)  30  Core Diameter (mm)  76 (3 inches)  Esco Part No.  EA944MG-63  Main Works  Parts  Adhesive  Rubber type  Color  White  Tape Color  White  Base Material  foamed polyolefin 
    from S$26.99
    Min. 6 days
  36. Panepita
    Mizukami Panepita
    Ideal for temporarily fixing kitchen panels, calcium silicate boards, gypsum boards, etc., and for adhering metals, glass, various plastics, wood, etc. The combination of a high-performance adhesive and a special foam provides good adhesive strength on both rough and flat bone surfaces. It is a n... Read More
    Tape Thickness (mm)  Tape Length (m)  10  Tape Width (mm)  20  Dimensions, W (mm) x L (m)  20×10  Adhesion Strength (N/25mm)  25  Adhesive Materials  Metal  Main Works  Parts  Base Material  Polyethylene foam + acrylic adhesive  Material  Polyethylene foam + acrylic adhesive  Suitable Usage  Rough surface  Color  White 
    from S$89.99
    Min. 4 days
  37. Paper double-sided tape No.5486
    maxell Paper double-sided tape No.5486
    A double-sided adhesive tape that uses a non-woven fabric as a base material and applies a synthetic resin adhesive with excellent adhesiveness and durability to both of them. Fixing of home appliances, computer terminal equipment, etc., strong adhesion of building material parts
    Tape Thickness (mm)  0.14  Ball Tack Test (Ball No.)  12  Holding Power (Deviation mm)  40℃/0.5  Main Application  For electric and electronic  Main Works  Large surface material, parts  Base Material  Non-woven  Adhesive  Synthetic resin adhesive 
    from S$259.90
    Min. 4 days
  38. 15mmx20m double-sided tape (for rough surface)
    ESCO 15mmx20m double-sided tape (for rough surface)
    Has excellent rough surface adhesion. For adhesion of foams such as urethane foam
    Tape Thickness (mm)  0.16  Tape Width (mm)  15  Tape Length (m)  20  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MD-62  Main Application  For rough surfaces  Base Material  Non-woven  Main Works  Parts  Suitable Usage  Rough surface  Color  White  Tape Color  White 
    from S$8.29
    Min. 2 days
  39. ACXplus
    LILIEL ACXplus
    No drying time is required as it adheres immediately. No masking tape or cleaning is required because there is no squeeze due to the pressure at the time of bonding. Since LP-0015 to 0018 are highly transparent, they do not stand out even when attached to glass.
    Tape Width (mm)  10  Material  Acrylic core  Main Works  Parts 
    from S$32.99
    Min. 7 days
  40. 10mmx20m double-sided tape (0.25mm / for walls)
    ESCO 10mmx20m double-sided tape (0.25mm / for walls)
    Cleared the indoor concentration guideline value set by the Ministry of Health, Labor and Welfare For fixing decorative edges, interior resin molded products, name plates, plastic display plates, etc.
    Tape Thickness (mm)  0.25  Tape Width (mm)  10  Tape Length (m)  20  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MG-26  Main Application  For posting  Base Material  Non-woven  Main Works  Parts  Tape Color  Translucent  Color  Translucent 
    from S$7.39
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction