All Category

Acrylic / Metal / Glass (Double-Sided Tapes)

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Super strong molding material + double-sided tape
    WAKI Super strong molding material + double-sided tape
    Double-sided tape that can handle all types of molding materials. All molding materials manufactured by Hikari Mall can be bonded. Since the other side to be pasted can also be used for many purposes and adheres strongly, it can be almost handled indoors with just one piece. Since it is highly tr... Read More
    Tape Length (m)  Length (m)  Operating Temperature (℃)  After adhesion: -10 to 80  RoHS directive (corresponding to 10 substances)  Correspondence  Adhesive Materials  Metal, PP / PE  Main Works  Parts 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  2. 20mmx50m double-sided tape (0.17mm / for plastic)
    ESCO 20mmx50m double-sided tape (0.17mm / for plastic)
    For various plastic materials such as metal and polypropylene, and rough surfaces such as foam
    Tape Thickness (mm)  0.17  Tape Width (mm)  20  Tape Length (m)  50  Core Diameter (mm)  76 (3 inches)  Adhesive  Acrylic  Esco Part No.  EA944MG-37  Main Application  For plastic  Adhesive Materials  Metal, PP / PE  Base Material  Non-woven  Main Works  Parts  Color  Transparent  Tape Color  Transparent 
    from S$29.99
    Min. 6 days
  3. ST mat double-sided (single-sided adsorption + single-sided adhesive) tape
    TSUKUSHI KOBO ST mat double-sided (single-sided adsorption + single-sided adhesive) tape
    If it is a smooth material, it can be fixed with almost any material. Unlike double-sided tape, there is no adhesive residue. You can freely re-paste and change the position. When the adsorption power is reduced due to dirt, the adsorption power is restored by wiping with water. It has a suction ... Read More
    Tape Length (m)  10  Base Material  Acrylic polyfoam  Main Works  Large surface material, parts  Feature  Weather resistance  Color  White 
    from S$63.99
    Min. 5 days
  4. Strong adhesive paper double-sided tape
    maxell Strong adhesive paper double-sided tape
    It has high adhesive strength and can be used in a wider temperature range than general double-sided tape. For bonding plastics, metals, plywood, etc., and for fixing parts such as OA equipment and building materials
    Thickness (mm)  0.14  Adhesive Force  4.3N/10mm  Adhesive strength (N / mm)  4.3N/10mm  Length (m)  50  Main Works  Large surface material, parts  Adhesive Materials  Metal  Adhesive Type  Strong adhesive  Color  White 
    from S$699.90
    Min. 3 days
  5. NITOMS Super strong double sided tape for plastic (thick) BS15 × 1.2
    nitoms NITOMS Super strong double sided tape for plastic (thick) BS15 × 1.2
    Adhesive Type  Super strong 
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction