All Category

Double-Sided Tapes, Thick, for General Use

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Double-sided Tape Thick
    MonotaRO Double-sided Tape Thick
    Thick double-sided adhesive tape with rayon cloth as the base material and rubber adhesive applied on both sides. Since the tape is thick, it fits well on rough surfaces, and because it is a cloth base material, it can be cut by hand. It can be used for various versatile fixing. For various types... Read More
    Adhesion Strength (N/25mm)  (To stainless steel) 5.88 or more  Tape Thickness (mm)  0.4  Tape Length (m)  15  Adhesive Strength (N/10mm)  2.39  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For repair, work, floor fixing  Main Works  Parts  Suitable Usage  Rough surface  Adhesive  Rubber adhesive  Base Material  Staple fiber cloth  Thickness  Thick  Color  White 
    Rating:
    88%
    from S$5.29
    Min. 2 days
  2. Double-sided Tape (Thick)
    Furuto Industrial (Monf) Double-sided Tape (Thick)
    A strong adhesive type with excellent followability to surfaces with large irregularities. Fixing carpets, fixing asbestos removal work at light times such as posters on rough surfaces.
    Tape Thickness (mm)  0.55  Tape Length (m)  15  Adhesion Strength (N/25mm)  17.8  Ball Tack Test  32  Base Material  Cloth  Material  Cloth  RoHS directive (corresponding to 10 substances)  Correspondence  Main Works  Large surface material, parts  Adhesive Type  Strong adhesive  Thickness  Thick  Color  White 
    from S$7.19
    Min. 2 days
  3. Thick double-sided adhesive tape
    WAKI Thick double-sided adhesive tape
    Architectural panels for fixing carpets, display boards, and inscriptions, and special adhesives are applied to the base cloth for temporary fixing of veneer boards, and the adhesive strength, cutability, strength, weather resistance, etc. required for curing are applied. Is equipped with. (Thick... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  15  Tape Width (mm)  20  Dimensions, Width W x Length L (mm)  20×15  RoHS directive (corresponding to 10 substances)  Correspondence  Main Works  Parts 
    from S$11.99
    Min. 2 days
  4. Thick double-sided tape + NO.507
    Nitto (Nitto Denko) Thick double-sided tape + NO.507
    It has moderate flexibility and thickness, and exhibits excellent adhesion to rough and uneven surfaces. Good adhesion even at low temperatures. Has excellent durability and heat resistance. Adhesion of floorboards. Adhesion of ABS sheets for automobile interiors.
    Thickness (mm)  0.3  Length (m)  20  Main Works  Parts  Suitable Usage  Rough surface  Color  White 
    Rating:
    100%
    Discontinued
  5. Thick double-sided tape
    MonotaRO Thick double-sided tape
    Carpet, heat insulation tube stitching * Do not use for anything other than its intended purpose.
    Adhesion Strength (N/10mm, Reference)  0.08  Tape Thickness (mm)  0.38  Tape Length (m)  14.5  Peel Strength (N/25mm)  18(180°)  sticking power (h / 25mm)  Mass (g)  350  adhesive strength (g / 50mm)  39.46  Tape Width (mm)  50  Adhesive  Hot melt  Base Material  Spun fiber  Color  White 
    Discontinued
  6. Thick double-sided tape
    3M Thick double-sided tape
    It is a tape made of acrylic foam material with adhesives attached to both sides, and can be conveniently used at home as well as for adhering automobile exterior parts. It has an excellent absorption effect against shock and vibration, and has strong resistance to ultraviolet rays, solvents, etc... Read More
    Tape Thickness (mm)  1.2  Adhesion Strength (N/25mm)  1.6  Tape Length (m)  Tape Width (mm)  Adhesive  Acrylic  Base Material  Acrylic foam 
    Rating:
    90%
    Discontinued
  7. Double-sided tape Black Sponge type
    CEMEDINE Double-sided tape Black Sponge type
    Tape Thickness (mm)  0.85 
    Discontinued
  8. Double sided tape white sponge type
    CEMEDINE Double sided tape white sponge type
    Discontinued
  9. Thick double-sided tape
    MonotaRO Thick double-sided tape
    * Do not use for anything other than its intended purpose.
    Adhesion Strength (N/10mm, Reference)  0.08  Tape Thickness (mm)  0.38  Tape Length (m)  14.5  Peel Strength (N/25mm)  18(180°)  Mass (g)  180  Tape Width (mm)  25  sticking power (h / 25mm)  adhesive strength (g / 50mm)  39.46  Base Material  Spun fiber  Adhesive  Thermal solvent  Color  White 
    Rating:
    40%
    Discontinued
  10. Thick double-sided tape
    MonotaRO Thick double-sided tape
    * Do not use for anything other than its intended purpose.
    Adhesion Strength (N/10mm, Reference)  0.08  Tape Thickness (mm)  0.38  Tape Length (m)  15  Peel Strength (N/25mm)  18(180°)  sticking power (h / 25mm)  Mass (g)  350  adhesive strength (g / 50mm)  39.46  Tape Width (mm)  50  Adhesive  Hot melt  Base Material  Spun fiber  Color  White 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction