All Category

Film Type

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Cut Ace
    Koyo Kagaku Cut Ace
    Since it is thin and flexible, it sticks well to uneven parts and does not float or peel off even after long-term curing. Ideal for floor curing (flooring) with less adhesive residue. It adheres well to the curing sheet without peeling off the floorboard coating film, and is difficult to peel off... Read More
    Tape Thickness (mm)  0.13  Tensile Strength (N/10mm)  15  Adhesive Strength (N/10mm)  2.8  Tape Width (mm)  50  Adhesion Strength (N/25mm)  Tensile Strength (N/50mm)  75  Adhesive Strength (g/25mm)  750  Adhesive  Acrylic  Base Material  Embossed film  Main Application  For curing  Type  Non-toluene 
    Rating:
    93%
    from S$4.89
    Min. 2 days
  2. Cut Ace Frosted Series (Masking Tape)
    Koyo Kagaku Cut Ace Frosted Series (Masking Tape)
    It is hard to reflect light. It can be easily cut by hand and has good workability. The base material is soft, and it can be flexibly attached to uneven parts. For curing, landmarks, temporary fixing, etc. at the stage, photography, and events * Please check in advance if the adherend is peeled o... Read More
    Adhesive Strength (g/25mm)  1000  Tape Length (m)  25  Tape Width (mm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For curing and temporary fixing  Base Material  Special polyethylene film 
    Rating:
    92%
    from S$7.99
    Min. 2 days
  3. Curator
    Denka Curator
    It cuts quickly and can be stuck on a smooth surface. Easy-to-use curing tape. Straight cut property. Since it is a developed base material that uses a special stretched film, it has excellent linear cutability. Toluene is not used. The adhesive uses an environmentally friendly acrylic emulsion (... Read More
    Tape Thickness (mm)  0.116  Ball Tack Test (Ball No.)  16  Tensile Strength (N/10mm)  17  Adhesive Strength (N/10mm)  2.3  Tape Length (m)  25  Tensile Strength (N/25mm)  42.5  Adhesive  Acrylic  Main Application  For curing  Base Material  PE + special PE 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  4. Cut Ace FB Floor curing
    Koyo Kagaku Cut Ace FB Floor curing
    Uses a flexible embossed film base material that can be easily cut by hand. Optimal for floor curing (flooring).
    Tape Length (m)  25  Tape Width (mm)  50  Adhesive Strength (g/25mm)  750  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Embossed film  Main Application  Floor curing  Feature  Medium adhesion 
    from S$139.90
    Min. 2 days
  5. Curing tape film type green 50mm × 25m
    IRIS OHYAMA Curing tape film type green 50mm × 25m
    It is a curing tape for construction. It is a material that is easy to cut by hand and does not easily remain glued. It is easy to peel off even while standing. Ideal for construction and other curing.
    Thickness (mm)  0.12  Mass (g)  161  Adhesive Force  2.8N/10mm  Length (m)  25  Width (mm)  50  Trusco Part No.  753-5945  Tensile Strength  9.3N/10mm  Main Application  For curing  Color  Green 
    from S$5.69
    Min. 2 days
  6. Curing tape that can be attached and removed
    KOKUYO Curing tape that can be attached and removed
    It can be pasted and peeled off and cut by hand. [Use] ・ For on-site curing / Temporary temporary fixing / fixing / display * If left on for a long time, glue may remain. You can write letters with an oil-based marker.
    Dimensions, Width W x Depth D x Height H (mm)  170×140×50  Tape Length (m)  25  Mass (g)  182  Tape Width (mm)  50 
    from S$7.39
    Min. 5 days
  7. Curing Tape for Floor Protection
    MonotaRO Curing Tape for Floor Protection
    It cuts quickly with a film base type. Curing tape with excellent hand tearability. A tape that sticks tightly to flooring and curing paper, leaving little residue. Reliable made in Japan! Ideal for floor curing * Depending on the object to be pasted and the usage environment, the values such as ... Read More
    Tape Thickness (mm)  0.131  Tensile Strength (N/10mm)  12  Tape Length (m)  25  Adhesive Strength (N/10mm)  3.68  Tape Width (mm)  50  Adhesive  Acrylic  Main Application  Floor curing  Color  Pink  Base Material  Polyolefin  Re-peeling  Possible  Adhesive Type  Weak adhesive 
    from S$3.99
    Min. 2 days
  8. Cut Ace FK Floor Curing
    Koyo Kagaku Cut Ace FK Floor Curing
    Uses a special polyethylene film base material that suppresses UV transmittance. The flooring material is less likely to get sunburned. For floor curing, etc. * Depending on the material of the adherend and the usage environment, problems such as adhesive residue and peeling of the surface may oc... Read More
    Length (m)  25  Width (mm)  50  Adhesive Force  7N/25mm  Color  Black  Base Material  Special polyethylene film 
    from S$4.79
    Min. 2 days
  9. Curing Tape 50 x 25
    World Craft Curing Tape 50 x 25
    It is a protective tape for work and a curing tape that is versatile for packing. It cuts cleanly and can be peeled off cleanly without leaving marks. It can be used not only as a material but also as a storage, mark, and sticky note.
    Mass (g)  156  Tape Length (m)  25  Tape Width (mm)  50  Main Application  For curing 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  10. Smart cut tape No. 833 tangerines
    SEKISUI Smart cut tape No. 833 tangerines
    A film-type floor curing tape with a supple texture and excellent hand cutting.
    Adhesive Force  2.2N/10mm  Main Application  For curing  Thickness (mm)  0.12  Tensile Strength  46N/10mm  Color  Orange 
    Rating:
    90%
    Discontinued
  11. Gohan coat No.6340
    SLIONTEC Gohan coat No.6340
    It can be laminated with a wide range of flat processing, and has good adhesion and is difficult to infiltrate. The large embossing has a non-slip effect, and the translucency makes it easy to check. Residential floor curing protection sheet
    Tape Thickness (mm)  0.2  Adhesive Strength (N/10mm)  Tape Width (mm)  1000  Tape Length (m)  30  Ball Tack Test (Ball No.)  Adhesive  Acrylic  Main Application  For floor curing  Surface Treatment  Peeling treatment  Base Material  Polyester film 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction