All Category

Masking Tapes, for Car Painting

Automobile painting here refers to masking tapes used to protect non-painted surfaces of automobiles during painting. Wide products that are easy to apply to both straight and curved lines, easy to work with, and low-priced products with 10 rolls per pack are popular. Many of them use strong and flexible Japanese paper, so there is almost no need to worry about cutting them when removing them after work. There is also sponge-like tape to prevent paint mist from entering through gaps such as around the hood during painting.
View : Grid List
Filter

Items 1 - 40 of 130

Set Ascending Direction
  1. Masking Tape High Quality
    MonotaRO Masking Tape High Quality
    It is a high quality masking tape that can be used for both vehicles and general painting. There is little glue residue and vertical tearing is unlikely to occur. General painting in general. Vehicle masking. * Depending on the type of adherend and paint, sticking marks and adhesive residue may o... Read More
    Tape Thickness (mm)  0.083  Adhesive Strength (N/10mm)  1.8  Heat Resistance Temperature (℃)  120  Tape Length (m)  18  Tensile Strength (N/10mm)  32.4  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For general painting, vehicle painting  Base Material  Japanese paper  Color  Yellow 
    Rating:
    93%
    from S$4.99
    Min. 2 days
  2. Masking Tape for Vehicle No.2311
    NICHIBAN Masking Tape for Vehicle No.2311
    Good layering property, firmly adheres to curved lines, and is safe for thick coating and clear coating. In addition, it is easy to cut by hand and work efficiency is improved. There is no adhesive residue even in the summer, and there is no floating even when heated. Masking tape for vehicle rep... Read More
    Tape Thickness (mm)  0.091  Adhesive Strength (N/10mm)  1.17  Adhesion Strength (N/18mm)  1.84  Heat Resistance Temperature (℃)  120 (30 minutes)  Ball Tack Test (Ball No.)  15  Tape Length (m)  18  Tensile Strength (N/10mm)  32.3  Elongation (%)  Adhesive  Acrylic  Main Application  For vehicle repair  Base Material  Japanese paper (yellow)  Rewinding Force (N/18mm)  Low speed 2.5
    High speed 7.2 
    Color  Yellow 
    Rating:
    91%
    from S$6.49
    Min. 2 days
  3. 3M Masking Tape No.243J Plus
    3M 3M Masking Tape No.243J Plus
    It is hard to tear vertically while maintaining the hand-cutting performance. Easy to paste both straight and curved lines. Can be pulled out lightly. Easy to work with wide products. Improves adhesive residue performance while maintaining ease of sticking. For car painting. For sealing.
    Tape Thickness (mm)  0.08  Adhesive Strength (N/10mm)  1.06  Heat Resistance Temperature (℃)  120 (approximate / 1 hour)  Tape Length (m)  18  Tensile Strength (N/10mm)  28.6  Elongation (%)  5 (when broken)  Adhesive  Acrylic  Main Application  For automotive painting  Color  Yellow 
    Rating:
    96%
    from S$7.49
    Min. 2 days
  4. Masking Tape
    MonotaRO Masking Tape
    Masking tape with high cost performance. It is mainly for general use. General painting in general. * Depending on the type of adherend and paint, sticking marks and adhesive residue may occur, so make sure that there are no problems before using.
    Tape Thickness (mm)  0.1  Adhesive Strength (N/10mm)  1.6  Heat Resistance Temperature (℃)  120  Tape Length (m)  18  Tensile Strength (N/10mm)  47.2  Adhesive  Acrylic  Main Application  For general painting  Base Material  Japanese paper 
    Rating:
    74%
    from S$3.99
    Min. 2 days
  5. Masking Tape No.2312
    NICHIBAN Masking Tape No.2312
    It has excellent layering properties, and there is no paint intrusion due to tape floating even in the R part. It is a strong adhesive type and sticks firmly, but there is almost no residual adhesive when peeled off. Because it uses durable and flexible Japanese paper, it is rarely cut when unrav... Read More
    Tape Thickness (mm)  0.096  Adhesive Strength (N/10mm)  1.18  Adhesion Strength (N/18mm)  1.94  Heat Resistance Temperature (℃)  120 (30 minutes)  Tape Length (m)  18  Tensile Strength (N/10mm)  32.3  Elongation (%)  Adhesive  Acrylic  Rewinding Force (N/18mm)  Fast 5.4  Main Application  For vehicle painting  Color  Green  Feature  Heat-resistant  Base Material  Japanese paper (green)  Adhesive Type  Strong adhesive 
    Rating:
    89%
    from S$7.19
    Min. 2 days
  6. Masking Tape Kabuki S for Vehicle Painting
    KAMOI KAKOSHI Masking Tape Kabuki S for Vehicle Painting
    The ease of handling of "Kabuki" remains the same, and the tape is less likely to float, making it more resistant to layering. For vehicle / architectural painting
    Heat Resistance Temperature (℃)  100 (30 minutes)  Tape Length (m)  18  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Japanese paper  Color  Yellow 
    Rating:
    95%
    from S$7.69
    Min. 2 days
  7. Clear Line Tape (for the Curve) No.536
    NICHIBAN Clear Line Tape (for the Curve) No.536
    Masking tape for parting off uneven parts such as polyurethane, polypropylene bumpers and body center pillars. Flexible base material. Has excellent heat resistance and solvent resistance. It has good adhesiveness and leaves almost no glue. For curves
    Tape Thickness (mm)  0.12  Tape Length (m)  10  Heat Resistance Temperature (℃)  160 (30 minutes)  Adhesive Strength (N/10mm)  2.88  Elongation (%)  239  Tensile Strength (N/10mm)  29.4  Adhesion Strength (N/18mm)  5.18  Base Material  PVC film  Adhesive  Rubber type  Color  Yellow 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  8. Masking Tape (for Vehicle Painting)
    NICHIBAN Masking Tape (for Vehicle Painting)
    Beautiful finish with stable layering. Work efficiency is improved with excellent hand cutting. It has excellent cost performance. For masking vehicle paint.
    Tape Thickness (mm)  0.086  Heat Resistance Temperature (℃)  120 (30 minutes)  Tape Length (m)  18  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For vehicle painting  Base Material  Japanese paper 
    Rating:
    94%
    from S$5.39
    Min. 2 days
  9. Masking Tape for Vehicle Painting BIG BOSS
    KAMOI KAKOSHI Masking Tape for Vehicle Painting BIG BOSS
    A type with excellent heat resistance, weather resistance, and water resistance that does not easily leave adhesive residue. Good initial adhesion and suitable for layered application. Withstands drying at 100°C for 30 minutes. For vehicle painting
    Tape Thickness (mm)  0.08  Tape Length (m)  18  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$6.19
    Min. 2 days
  10. Film Masking Tape
    MonotaRO Film Masking Tape
    With soft tape, straight lines and rounds can be freely adjusted. Achieves a beautiful finish with less gaps. Light rewinding and good workability. For curves. * Masking tape for vehicle painting. Do not use it for anything other than electrical insulation or applications. * Wipe off any dust, oi... Read More
    Thickness (mm)  0.12  Tape Thickness (mm)  0.12  Heat Resistance Temperature (℃)  150  Adhesive Strength (N/10mm)  2.94  Length (m)  20  Main Application  For vehicle painting  Base Material  PVC film  Adhesive strength (N / 15mm)  Stainless steel 4.41  Color  White 
    Rating:
    88%
    from S$3.49
    Min. 2 days
  11. Masking Tape No.290
    TERAOKA SEISAKUSHO Masking Tape No.290
    For painting of construction, vehicles, and parts
    Thickness of Base Material (mm)  0.135  Elongation (%)  10  Adhesion Strength (N/18mm)  6.64  Tensile Strength (N/18mm)  70.63  Adhesion Strength (N/25mm)  8.58  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Crepe  Base Material  Crepe paper  Adhesive  Rubber type 
    Rating:
    92%
    from S$1.99
    Min. 2 days
  12. Masking tape for vehicle painting Musashi
    KAMOI KAKOSHI Masking tape for vehicle painting Musashi
    It can be firmly layered, and the parting of the tape can be taken cleanly. Adhesive strength and tensile strength are improved compared to the conventional product (Kabuki S). (*On the other hand, Kabuki S has excellent unrolling and hand cutting properties.) For masking work for vehicle painting.
    Tape Length (m)  18  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$5.39
    Min. 2 days
  13. Masking Tape for Car Painting No.241
    NICHIBAN Masking Tape for Car Painting No.241
    It is a standard product with good adhesiveness and low temperature characteristics. Masking work in general.
    Tape Thickness (mm)  0.09  Adhesive Strength (N/10mm)  1.18  Rewinding Force (N/18mm)  1.62  Tape Length (m)  18  Adhesion Strength (N/18mm)  2.12  Ball Tack Test (Ball No.)  25  Tensile Strength (N/10mm)  40.4  Elongation (%)  Heat Resistance Temperature (℃)  60 (30 minutes)  Color  Brown  Main Application  For automotive painting  Adhesive  Rubber type  Base Material  Washi (brown) 
    Rating:
    83%
    from S$7.69
    Min. 2 days
  14. Masking tape 183
    3M Masking tape 183
    Achieves strong adhesiveness by improving the adhesive material. The layered part is also hard to float, and you can perform reliable masking work. Due to the improvement of the back treatment agent, the unwinding is light and the workability is excellent. Adopting a thin and elongated base mater... Read More
    Tape Thickness (mm)  0.078  Heat Resistance Temperature (℃)  120 (approximate / 1 hour)  Tape Length (m)  18  Adhesive Strength (N/10mm)  2.1  Tensile Strength (N/10mm)  27  Elongation (%)  Adhesive  Acrylic  Color  Blue  Main Application  For automotive painting  Base Material  Japanese paper  Adhesive Type  Strong adhesive 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  15. Masking Tape Miracle Mint
    Kamoi Masking Tape Miracle Mint
    Since it is an ultra-weak adhesive tape, it does not easily damage the base even if it is attached to a delicate adherend, and it does not easily increase the adhesive strength even if it is attached, so it is a type that does not leave adhesive residue. Interior cloth (PVC cloth), paper wallpape... Read More
    Thickness (mm)  0.09  Adhesive Strength (N/10mm)  0.6  Length (m)  18  Tensile Strength (N/15mm)  37.9  Adhesive  Acrylic  Color  Green  Base Material  Japanese paper 
    Rating:
    87%
    from S$9.29
    Min. 2 days
  16. Clear Line Tape No.557 (for Straight Line)
    NICHIBAN Clear Line Tape No.557 (for Straight Line)
    Masking tape for parting off two-tone paint on the body and for drawing straight narrow lines. For straight lines
    Tape Thickness (mm)  0.051  Heat Resistance Temperature (℃)  150 (30 minutes)  Elongation (%)  179  Tape Length (m)  20  Adhesive Strength (N/10mm)  4.15  Tensile Strength (N/10mm)  44.8  Adhesion Strength (N/18mm)  7.47  Color  Blue  Rewinding Force (N/18mm)  High speed 0.77  Base Material  Polyester film  Adhesive  Rubber type 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  17. 3M  Soft tape
    3M 3M Soft tape
    A sponge-like masking tape that prevents paint mist from entering through gaps around doors and bonnets when painting. It is easy to work and the masking time can be greatly reduced. (Patent pending) For painting (automobile) Paint masking. Especially for gaps between steel plates.
    Tape Thickness (mm)  13  Tape Length (m)  Heat Resistance Temperature (℃)  80 (40 minutes)  Main Application  For automotive painting  Base Material  Polyurethane foam  Adhesive  Rubber type  Color  White 
    Rating:
    96%
    from S$85.99
    Min. 2 days
  18. Car Painting Masking Tape
    Nitto (Nitto Denko) Car Painting Masking Tape
    With its outstanding softness, straight lines and rounds can be freely adjusted. Achieves a beautiful finish because it is difficult to create gaps where the layers are pasted together and paint mist does not enter. Adhesive with excellent heat resistance is used, so there is no floating or adhes... Read More
    Total Thickness (mm)  0.120  Specification  10% modulus: 14.71N / 15mm  Heat Resistance Temperature (℃)  150 ° C (30 minutes)  Adhesive Strength (N/10mm)  2.4  Rewinding force (N / 15mm)  2.94  Tape Length (m)  20  Elongation (%)  242  Tensile Strength (N/10mm)  35.2  Main Application  For vehicle painting  Feature  Heat-resistant  Base Material  PVC  Adhesive  Rubber type 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  19. Film masking tape NO.644
    TERAOKA SEISAKUSHO Film masking tape NO.644
    Masking tape for painting. It has excellent heat resistance and does not easily leave adhesive residue. 170 ℃ 1 hour later No adhesive residue (against stainless steel) For masking various heat-resistant paints for automobiles. For straight lines.
    Tape Thickness (mm)  0.055  Tape Length (m)  50  Adhesion Strength (N/25mm)  8.58 (for stainless steel)  Elongation (%)  80  Tensile Strength (N/25mm)  98  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For vehicle painting  Feature  Heat-resistant  Base Material  Polyester film  Adhesive  Rubber type  Color  Transparent 
    Rating:
    87%
    from S$5.39
    Min. 2 days
  20. Heat-resistant Masking Tape
    Tesa Tape Heat-resistant Masking Tape
    Demonstrates stable physical properties in the low to medium temperature range of use. An environmentally friendly solvent-free crepe tape. It is hard to leave glue and has excellent versatility. Masking during architectural painting, masking in the automobile painting process, temporary fixing o... Read More
    Thickness (mm)  0.14  Continuous Use Temperature (℃)  100 (30 minutes)  Adhesive Force  3.4N/10mm  Tensile Strength  38N/10mm  Length (m)  50  Feature  Heat resistance  Color  White 
    from S$3.49
    Min. 2 days
  21. Heat-resistant masking tape (crepe paper) 1 roll unit
    TRUSCO Heat-resistant masking tape (crepe paper) 1 roll unit
    It can also be used for water-based paints. It is easy to cut by hand and can be easily cut. Has high heat resistance. A type with little adhesive residue. Various painting related.
    Thickness (mm)  0.155  Operating Temperature Range (℃)  150 / (60 minutes)  Adhesive Strength (N/10mm)  3.33  Tensile Strength (N/10mm)  34.23  Length (m)  50  Base Material  Crepe paper  Adhesive  Natural rubber system  Color  Yellow 
    Rating:
    70%
    from S$2.59
    Min. 2 days
  22. Masking tape Masamune Japanese paper
    KAMOI KAKOSHI Masking tape Masamune Japanese paper
    The tape pulls out smoothly and has a good balance between sticking and peeling with moderate adhesive strength. Good linearity and parting properties, good paint adhesion to the back surface and less flaking. It is a tape that has a strong base material and reduces paper tearing when peeling off... Read More
    Thickness (mm)  0.09  Length (m)  18  Adhesive Strength (N/10mm)  Tensile Strength (N/15mm)  55  Elongation (%)  Adhesive  Acrylic  Base Material  Japanese paper  Color  Purple 
    Rating:
    80%
    from S$5.99
    Min. 2 days
  23. Crepe tape 233P
    3M Crepe tape 233P
    Since it is a crepe type, it is easy to remove the radius and is a tape for painting vehicles with excellent workability. There is little adhesive residue, and it has excellent initial adhesive strength and solvent resistance, so you can work with peace of mind. Withstands drying at 120 ° C for 3... Read More
    Tape Length (m)  55  Main Application  For vehicle painting  Feature  Solvent resistance 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  24. Japanese paper masking tape
    Nitto (Nitto Denko) Japanese paper masking tape
    Vehicle painting is required to have an increasingly high quality finish as vehicles become more sophisticated. Flexible masking of curved lines, straight lines, uneven surfaces, etc. is indispensable in line with the diversification of vehicle designs. Nitto's masking tape can be safely used... Read More
    Peel adhesion (N / 18mm)  (180°)3.6  Tape Thickness (mm)  0.09  Thickness (mm)  0.09  Tape Length (m)  18  Rewinding Force (N/18mm)  Tensile Strength (N/18mm)  75  Main Application  Automobile / vehicle masking painting 
    from S$64.99
    Min. 2 days
  25. Sealing masking tape No.252
    NICHIBAN Sealing masking tape No.252
    Tape Thickness (mm)  0.092  Adhesive Strength (N/10mm)  0.92  Tape Length (m)  18  Tensile Strength (N/10mm)  36  Base Material  Japanese paper  Adhesive  Rubber type 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  26. For double-sided tape urethane foam bonding
    Nitto (Nitto Denko) For double-sided tape urethane foam bonding
    It is a strong adhesive type and can be used for various adherends. By using a special adhesive, there is almost no adhesive residue. It has excellent tensile strength and there is almost no break when peeling. For architectural painting.
    Main Application  For architectural painting  Adhesive Type  Strong adhesive 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  27. Masking Tape 525
    3M Masking Tape 525
    Masking tape for vehicle painting based on Japanese paper. Like the 3M masking tape 243J Plus, it is well-balanced, but it is a tape that pursues workability, such as a light tape pull-out and less vertical tearing in winter.
    Tape Thickness (mm)  0.08  Heat Resistance Temperature (℃)  120 (approximate / 1 hour)  Tape Length (m)  18  Main Application  For vehicle painting 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  28. Heat resistant masking tape for super curved surfaces
    SOFT99 Corporation Heat resistant masking tape for super curved surfaces
    By adopting a "special polyofylene base material" that fits well into complicated shapes, you can accurately trace and mask the curved surface you want. With sharp painting lines that clearly show the boundaries, it also supports painting that requires precision. With a heat resistant s... Read More
    Thickness of Base Material (mm)  0.080  Tape Thickness (mm)  0.105  Tape Width (mm)  10  Heat Resistance Temperature (℃)  150  Adhesive Strength (N/10mm)  2.5  Tape Length (m)  Adhesive  Acrylic  Color  Blue  Feature  Heat resistance  Base Material  Special polyolefin 
    Rating:
    87%
    from S$7.99
    Min. 2 days
  29. BLUE BOSS
    KAMOI KAKOSHI BLUE BOSS
    It has excellent straightness and excellent parting ability. In addition to being light in drawers and easy to cut by hand, it is a product with little adhesive residue and good workability. For vehicle painting * Please check before use as it may be contaminated depending on the adherend. Wipe o... Read More
    Thickness (mm)  0.08  Adhesive Strength (N/10mm)  1.9  Tape Length (m)  18  Elongation (%)  Tensile Strength (N/15mm)  50  Heat Resistance Temperature (℃)  80 (30 minutes)  Adhesive  Acrylic  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Japanese paper 
    from S$4.79
    Min. 2 days
  30. 3M Masking Tape No.243
    3M 3M Masking Tape No.243
    A very easy-to-use Japanese paper type vehicle painting tape that eliminates the troublesome work after removing the tape. In addition to having excellent adhesive strength, there is little adhesive residue and the tape can be peeled off cleanly. In addition, the parting line is sharpened, making... Read More
    Tape Thickness (mm)  0.08  Adhesive Strength (N/10mm)  1.06  Heat Resistance Temperature (℃)  120 (approximate / 1 hour)  Tensile Strength (N/10mm)  28.6  Elongation (%)  5 (when broken)  Main Application  For vehicle painting  Color  Yellow 
    Rating:
    88%
    from S$99.90
    Min. 2 days
  31. Japanese paper adhesive tape for masking
    RINREI TAPE Japanese paper adhesive tape for masking
    Masking tape that uses an acrylic adhesive with excellent solvent resistance. Standard type. Thin, supple and tough. For car painting
    Tape Thickness (mm)  0.087  Adhesive Strength (N/cm)  0.96  Tape Length (m)  18  Tensile strength (N / cm)  30.2  Elongation (%)  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For automotive painting  Feature  Solvent resistance  Base Material  Special washi 
    from S$77.99
    Min. 2 days
  32. Soft tape  tube
    3M Soft tape tube
    Hollow and flexible foam masking tape. Masking efficiency can be improved with a hollow sponge masking tape. Very soft, easy to fit in gaps and has almost no return when pushed. Effective for gaps where masking is difficult. When the temperature is raised in a booth, thermal expansion is unlikely... Read More
    Tape Width (mm)  21  Tape Length (m)  Heat Resistance Temperature (℃)  80 (about 40 minutes)  Trusco Part No.  835-7757  Adhesive  Rubber type  Base Material  sponge 
    from S$87.99
    Min. 2 days
  33. Japanese paper masking tape (for industrial coating)
    Nitto Japanese paper masking tape (for industrial coating)
    Thickness (mm)  0.09  Operating Temperature Range (℃)  120 (30 minutes)  Length (m)  18  Adhesive  Acrylic  Main Application  For painting  Base Material  Japanese paper  Color  Yellow 
    from S$7.99
    Min. 2 days
  34. 50mmx20m lever tape
    ESCO 50mmx20m lever tape
    For body gap curing
    Dimensions, W (mm) x L (m)  50×20  Tape Width (mm)  50  Material  Glassine paper  Esco Part No.  EA944MP  Tape Length (m)  20 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  35. Vinyl masking tape (for industrial coating)
    Nitto Vinyl masking tape (for industrial coating)
    Tape Thickness (mm)  0.13  Operating Temperature Range (℃)  170 (30 minutes)  Tape Length (m)  50  Main Application  For painting  Adhesive  Rubber type  Base Material  Soft vinyl chloride film  Color  White 
    from S$19.99
    Min. 2 days
  36. Masking tape for vehicle painting CHECK3
    KAMOI KAKOSHI Masking tape for vehicle painting CHECK3
    You can see at a glance how the paint has stopped. With a scale, it is convenient in various ways. High quality as masking tape. Withstands drying at 100 ° C for 30 minutes.
    Tape Thickness (mm)  0.09  Tape Length (m)  18  Tape Width (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For vehicle painting 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  37. HARU Japanese paper tape
    nitoms HARU Japanese paper tape
    You can easily create an original space by sticking it on the wall of the room. Since it is slightly adhesive, it can be stuck firmly and peeled off cleanly. For wall decoration.
    Length (m)  10  Adhesive Force  2.15N/10mm  Tensile Strength  33.4N / 10mm or more  2018 Trusco page  6 2131 
    from S$11.99
    Min. 2 days
  38. Japanese Paper Adhesive Masking Tape
    RINREI TAPE Japanese Paper Adhesive Masking Tape
    Masking tape that uses an acrylic adhesive with excellent solvent resistance. Cost performance type. Thin, supple and tough. For car painting
    Tape Thickness (mm)  0.089  Adhesive Strength (N/cm)  0.96  Tape Length (m)  18  Tensile strength (N / cm)  37.6  Elongation (%)  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For automotive painting  Feature  Solvent resistance  Base Material  Special washi  Color  Yellow 
    from S$69.99
    Min. 5 days
  39. Polyester adhesive tape (for powder coating)
    Nitto Polyester adhesive tape (for powder coating)
    Tape Thickness (mm)  0.06  Operating Temperature Range (℃)  220 (30 minutes)  Tape Length (m)  33  Color  Blue  Main Application  For painting  Base Material  Polyester  Adhesive  Silicone type 
    from S$22.99
    Min. 2 days
  40. Masking tape (for housing sealing)
    KAMOI KAKOSHI Masking tape (for housing sealing)
    It is a type that adheres well to low-temperature and wet surfaces, has excellent weather resistance, and does not leave adhesive residue or cement board sticking marks. It can be re-pasted and has excellent workability. For the skeleton.
    Tape Thickness (mm)  0.1  Adhesive Force  1.70N/10mm  Length (m)  18  Tensile Strength  54.5N/15mm  2018 Trusco page  6 1957  Elongation (%)  6.0  Adhesive  Acrylic  Color  Blue  Specification  Can be cut by hand  Main Application  For skeleton  Base Material  Japanese paper  Re-peeling  Possible  Feature  Weatherability 
    from S$9.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 130

Set Ascending Direction