All Category

Masking Tapes, for Rough Surface Curing

Rough surface curing tape is a tape that can be attached and protected to uneven surfaces such as siding, stucco, and sprayed surfaces. It is used for curing, masking, etc. It does not damage the adhesive surface and leaves no residue, and is available in a wide variety of widths and colors. As it adapts well to rough surfaces, it is necessary not only for masking during painting, but also for concrete and siding board joints (caulking).
View : Grid List
Filter

Items 1 - 40 of 64

Set Ascending Direction
  1. Fujin Masking Tape for Ultra-rough Surface Curing
    KAMOI KAKOSHI Fujin Masking Tape for Ultra-rough Surface Curing
    Adapts well to rough outer wall surfaces such as ricin, skin, and stucco. A strong adhesive type with almost no lifting or peeling of the tape. The winding of the tape became lighter.
    Tape Length (m)  18  Main Application  For rough surface curing  Color  Green  Adhesive Type  Strong adhesive 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  2. Paper Adhesive Tape 208H
    NICHIBAN Paper Adhesive Tape 208H
    It is easy to cut by hand and has good workability. Light packaging work / temporary fixing
    Tape Thickness (mm)  0.096  Core Diameter (inch)  Adhesive Strength (N/10mm)  1.18  Tape Length (m)  18  Tensile Strength (N/10mm)  38.2  Color  Brown  Main Application  For packing, fixing, binding  Base Material  Japanese paper  Adhesive  Rubber type 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  3. Rainbow Japanese Paper Marking Tape Nanahime
    RINREI TAPE Rainbow Japanese Paper Marking Tape Nanahime
    It has moderate adhesive strength and comfortable hand cutting. It is difficult for adhesive to remain when peeling off. You can write with an oil-based pen. It is a tape for identifying the repaired part at the inspection or construction site by color.
    Tape Thickness (mm)  0.090  Adhesive Strength (N/cm)  1.07  Tape Length (m)  12  Tape Width (mm)  18  Tensile strength (N / cm)  33  Elongation (%)  Adhesive  Acrylic  Base Material  Special washi 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  4. Japanese paper adhesive tape
    KAMOI KAKOSHI Japanese paper adhesive tape
    It is a strong adhesive type and suitable for sealing returnable boxes.
    Thickness (mm)  0.11  Tape Thickness (mm)  0.11  Tensile Strength (N/25mm)  117  Tape Length (m)  18  Adhesive Strength (N/10mm)  2.00  Tape Width (mm)  24  Elongation (%)  3.0  Adhesion Strength (N/25mm)  Tensile Strength (N/15mm)  70.7  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Japanese paper  Adhesive  Rubber type  Adhesive Type  Strong adhesive 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  5. Masking tape (duck well)
    KYOKUTO (Kyokuto-Sanki) Masking tape (duck well)
    Tape Length (m)  18  Base Material  Japanese paper 
    Rating:
    80%
    from S$97.99
    Min. 2 days
  6. Micron Masking Tape
    AIZU PROJECT (AIZU) Micron Masking Tape
    thin. Easy to paste. Hard to bleed. Easy to peel off. Originally it was a masking tape for plastic models, but recently it has also been used for industrial purposes.
    Thickness (μm)  (Base + glue) 80  Adhesive strength (N / cm 2 1.06  Tensile Strength (N/cm2 27  Elongation (%)  Adhesive  Acrylic  Base Material  Flat paper  Material (core)  Polypropylene resin  Color  Yellow 
    Rating:
    93%
    from S$24.99
    Min. 2 days
  7. Masking tape 220W
    KAMOI KAKOSHI Masking tape 220W
    It is a strong adhesive type and suitable for sealing returnable boxes. Suitable for light packaging and masking. For light packaging
    Tape Thickness (mm)  0.11  Tape Length (m)  18  Adhesion Strength (N/18mm)  3.6  Tensile Strength (N/18mm)  68.3  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Japanese paper  Main Application  Light packaging, masking  Adhesive  Rubber type  Adhesive Type  Strong adhesive  Color  White 
    from S$64.99
    Min. 2 days
  8. Masking tape for rough surface PT-5N
    nitoms Masking tape for rough surface PT-5N
    Ideal for sealing work such as siding boards For masking when filling joint materials such as uneven surfaces and rough surfaces. * Peel off the joint surface before it dries.
    Tape Thickness (mm)  0.17  Elongation (%)  10.9  Heat Resistance Temperature (℃)  10~60  Tape Length (m)  18  Mass (g)  350  Rewinding Force (N/18mm)  4.4  Tensile Strength (N/18mm)  67.2  Adhesion Strength (N/18mm)  8.7  Base Material  Crepe paper  Main Application  For rough surfaces  Adhesive  Rubber type 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  9. Masking tape for bran paste
    Asahipen Masking tape for bran paste
    Prevents glue from sticking to the bran frame. Ideal for ironed bran paper.
    Tape Length (m)  12  Tape Width (mm)  24  Coverage Area  About 2 pieces of standard bran  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  10. STALOGY Washi tape
    nitoms STALOGY Washi tape
    It is a tape made of Japanese paper material that is moderately transparent and can be pasted and peeled off. A tape made of washi paper that is thin and durable and can be removed cleanly. In addition to temporary fixing applications, the number of colors is abundant, making it ideal for sorting... Read More
    Tape Thickness (mm)  0.09  Mass (g)  14  Width (mm)  15  Length (m)  Main Application  For temporary fixing 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  11. Masking tape for rough surface PT-5
    nitoms Masking tape for rough surface PT-5
    It has strong adhesive strength and adheres well to rough surfaces. Uses strong crepe paper, and when peeling off, there is almost no breakage of the base material. Since the base material has moderate elongation, it fits well on uneven surfaces. For sealing joint materials on rough surfaces such... Read More
    Tape Thickness (mm)  0.17  Tape Length (m)  18  Base Material  Crepe paper  Main Application  For rough surfaces  Color  Green  Adhesive  Rubber type 
    Rating:
    95%
    from S$1.79
    Min. 2 days
  12. Paper adhesive tape No.208
    NICHIBAN Paper adhesive tape No.208
    It is easy to cut by hand and has good workability. Light packaging work / temporary fixing
    Tape Thickness (mm)  0.096  Adhesive Strength (N/10mm)  1.18  Tape Length (m)  18  Adhesion Strength (N/25mm)  2.95  Tensile Strength (N/10mm)  38.2  Elongation (%)  Tensile Strength (N/25mm)  95.5  Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For packing and temporary fixing  Base Material  Japanese paper  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  13. Masking Tape PT-8 for Rough Surface Siding Board
    nitoms Masking Tape PT-8 for Rough Surface Siding Board
    Adopting a special base material, it can be used for straight lines and curves, and it fits well on uneven surfaces. Light rewinding (deployment) and excellent cutability. There is almost no glue left. For sealing masking on sandbox type and siding boards and tile joints with severe unevenness.
    Tape Thickness (mm)  0.1  Tape Length (m)  18  Adhesive  Acrylic  Main Application  For rough surfaces  Color  Green  Base Material  Japanese paper 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  14. Masking tape (for rough siding board)
    nitoms Masking tape (for rough siding board)
    Ideal for seal masking on sandbox type siding board tiles. It is a special base material that can be used for straight lines and curves, and fits well on uneven surfaces. Light rewinding and excellent cutability. There is almost no glue left. Can be cut by hand. Masking of joint materials and sea... Read More
    Tape Thickness (mm)  0.1  Tape Length (m)  18  Adhesion Strength (N/18mm)  2.65  Mass (g)  222  Adhesive  Acrylic  Main Application  For rough surfaces  Color  Green  Base Material  Japanese paper 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  15. Primer Ace
    Fine Chemical Japan Primer Ace
    It is colorless and transparent and does not color the object. By adopting the pattern change button, you can easily use it in narrow or wide areas. It dries quickly and can be taped within 1 minute after spraying. Even if there is some moisture, dust, or unevenness on the lower ground, the maski... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  16. Lupine coupe for building curing thick core type
    KAMOI KAKOSHI Lupine coupe for building curing thick core type
    The special base material fits into the unevenness and has a good closeout. No adhesive remains even in harsh environments such as roof tiles and choking surfaces in summer. For architectural painting * Please check before use as it may be contaminated depending on the adherend. * Wipe off any du... Read More
    Adhesive Strength (N/10mm)  3.9  Tensile Strength (N/15mm)  39  Elongation (%)  9.8  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Pink  Base Material  Special film 
    from S$199.90
    Min. 6 days
  17. Masking tape for paper
    Asahipen Masking tape for paper
    Suitable for masking when filling "joint cork for cover paper" and "putty" and when applying "strip wall / sand wall presser" and "strap wall / sand wall presser spray". It is also suitable for temporary fixing when pasting cover paper.
    Tape Length (m)  18  Tape Width (mm)  24  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.59
    Min. 2 days
  18. Masking tape (Nitto)
    KYOKUTO (Kyokuto-Sanki) Masking tape (Nitto)
    A tape that is easy to cut by hand and has little adhesive residue.
    Length Per Roll (m)  18 
    from S$87.99
    Min. 5 days
  19. KITTA CAN Storage Craft
    KING JIM KITTA CAN Storage Craft
    Tape Width (mm)  70  Dimensions, Width W x Depth D x Height H (mm)  70×70×100  Material  Made of tinplate 
    from S$11.99
    Min. 4 days
  20. Sealing tape for rough surface
    Handy Crown Sealing tape for rough surface
    Can be widely used from painting siding boards and lysine surfaces to sealing work. It has outstanding adhesiveness, and its adhesion exceeds that of cloth tape.
    Tape Length (m)  18  Length (mm)  67  Width (mm)  67  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For rough surfaces 
    from S$7.99
    Min. 7 days
  21. Paper adhesive tape No652
    SEKISUI Paper adhesive tape No652
    It can be overlaid and letters can be written on the tape. Especially for light packaging, it is supple, easy to deploy, easy to cut by hand, and has excellent workability. Light packaging in general, scale, temporary fixing
    Thickness of Base Material (mm)  0.06  Tape Thickness (mm)  0.1  Adhesive Strength (N/10mm)  1.8  Tape Length (m)  18  Adhesive Strength (g/10mm)  184  Unwrapping Force (N/10mm)  2.5  Elongation (%)  2.5  Deployment Force (g/10mm)  255  Tensile Strength (kg/10mm)  4.1  Tensile Strength (N/10mm)  40  Base Material  Japanese paper  Main Application  Packing, weathering, temporary fixing  Adhesive  Rubber type  Color  White 
    from S$649.90
    Min. 4 days
  22. Washi adhesive tape # 653N
    SEKISUI Washi adhesive tape # 653N
    Tape Thickness (mm)  0.1  Tape Length (m)  18 
    from S$589.90
    Min. 32 days
  23. Masking tape (Sekisui)
    KYOKUTO (Kyokuto-Sanki) Masking tape (Sekisui)
    A tape with excellent weather resistance. Please use it for temporary fixing, cutting tape, and curing when installing wallpaper.
    Length Per Roll (m)  18  Main Application  For temporary wallpaper and curing 
    from S$89.99
    Min. 5 days
  24. Masking tape (Kikusui)
    KYOKUTO (Kyokuto-Sanki) Masking tape (Kikusui)
    This tape has excellent weather resistance and leaves little adhesive residue. Please use it for temporary fixing when installing wallpaper, cutting tape, and curing.
    Length Per Roll (m)  18  Main Application  For temporary wallpaper and curing  Color  White 
    from S$75.99
    Min. 5 days
  25. Masking tape (Nichiban)
    KYOKUTO (Kyokuto-Sanki) Masking tape (Nichiban)
    A tape that is easy to cut by hand and has little adhesive residue. Please use it for temporary fixing, cutting tape, and curing when installing wallpaper.
    Length Per Roll (m)  18  Main Application  For temporary wallpaper and curing 
    from S$89.99
    Min. 5 days
  26. Washi adhesive tape # 655N
    SEKISUI Washi adhesive tape # 655N
    Tape Thickness (mm)  0.1  Tape Length (m)  18 
    from S$699.90
    Min. 7 days
  27. 15mmx18m Rough Siding Masking Tape (8 rolls)
    ESCO 15mmx18m Rough Siding Masking Tape (8 rolls)
    To a surface with severe unevenness For ultra-rough surface siding board
    Tape Thickness (mm)  0.1  Tape Width (mm)  15  Tape Length (m)  18  Esco Part No.  EA943MJ-15  Main Application  For rough surfaces 
    from S$11.99
    Min. 6 days
  28. 21mmx18m Rough Siding Masking Tape (6 rolls)
    ESCO 21mmx18m Rough Siding Masking Tape (6 rolls)
    To a surface with severe unevenness For ultra-rough surface siding board
    Tape Thickness (mm)  0.1  Tape Length (m)  18  Tape Width (mm)  21  Esco Part No.  EA943MJ-21  Main Application  For rough surfaces 
    from S$11.99
    Min. 6 days
  29. KOWA P masking tape 15mm
    Industry Kowa KOWA P masking tape 15mm
    Suitable for covering areas that you do not want to paint. For curing and construction * Do not use near fire.
    Length (m)  18  Material  Base material: Japanese paper  Trusco Part No.  806-5884  Mass (g)  26  Width (mm)  15 
    from S$149.90
    Min. 13 days
  30. 24mmx18m  Masking tape (for siding  5 rolls)
    ESCO 24mmx18m Masking tape (for siding 5 rolls)
    Thickness (mm)  0.09  Length (m)  18  Width (mm)  24 
    from S$11.99
    Min. 5 days
  31. 18mmx18m  Masking tape (for siding  7 rolls)
    ESCO 18mmx18m Masking tape (for siding 7 rolls)
    Thickness (mm)  0.09  Width (mm)  18  Length (m)  18 
    from S$11.99
    Min. 5 days
  32. KOWA Masking tape 3 roll pack 30mm
    Industry Kowa KOWA Masking tape 3 roll pack 30mm
    A set of 3 masking tapes. For curing and construction * Do not use near fire.
    Mass (g)  140  Trusco Part No.  806-5915  Material  Base material: Japanese paper  Tape Length (m)  18  Tape Width (mm)  30 
    from S$59.99
    Min. 8 days
  33. KOWA P masking tape 30mm
    Industry Kowa KOWA P masking tape 30mm
    Length (m)  18  Width (mm)  30  Trusco Part No.  806-5879  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$149.90
    Min. 6 days
  34. 15mmx18m  Masking tape (for siding  8 rolls)
    ESCO 15mmx18m Masking tape (for siding 8 rolls)
    Thickness (mm)  0.09  Width (mm)  15  Length (m)  18 
    from S$11.99
    Min. 5 days
  35. KOWA P masking tape 18mm
    Industry Kowa KOWA P masking tape 18mm
    Suitable for covering areas that you do not want to paint. For curing and construction * Do not use near fire.
    Material  Base material: Japanese paper  Width (mm)  18  Trusco Part No.  806-5877  Length (m)  18  Mass (g)  30 
    from S$169.90
    Min. 3 days
  36. KOWA Masking tape 3 rolls pack 24mm
    Industry Kowa KOWA Masking tape 3 rolls pack 24mm
    Tape Length (m)  18  Tape Width (mm)  24  Trusco Part No.  806-5914  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 6 days
  37. KOWA P masking tape 24mm
    Industry Kowa KOWA P masking tape 24mm
    Suitable for covering areas that you do not want to paint. For curing and construction * Do not use near fire.
    Width (mm)  24  Material  Base material: Japanese paper  Length (m)  18  Mass (g)  40  Trusco Part No.  806-5878 
    from S$149.90
    Min. 5 days
  38. Paper Adhesive Tape
    NICHIBAN Paper Adhesive Tape
    It is easy to cut by hand and has good workability. Can be overlaid. For light packaging work, temporary fixing, etc.
    Thickness (mm)  0.09  Adhesive Force  1.09N/10mm  Length (m)  18  paper tube size (Φ)  25  Tensile Strength  34.7N/10mm  Color  White 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  39. Sealing masking (3M)
    KYOKUTO (Kyokuto-Sanki) Sealing masking (3M)
    A tape with a special blended adhesive that has excellent adhesiveness and little adhesive residue. Please use it for temporary fixing, cutting tape, and curing when installing wallpaper.
    Length Per Roll (m)  18  Main Application  For temporary wallpaper and curing 
    from S$109.90
    Min. 5 days
  40. Japanese paper adhesive tape
    KAMOI KAKOSHI Japanese paper adhesive tape
    Tape Thickness (mm)  0.1  Length (m)  18  Width (mm)  40  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$77.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 64

Set Ascending Direction