All Category

Hand Tape Cutters

A hand tape cutter is a tool that cuts tape without using your hands or scissors. The main body is made of steel or ABS resin, and the cutter is made of hardened steel or carbon blade. Used in daily life and packaging work. It has a weight that is safe and easy to use. Compatible with a wide range of tape types such as OPP tape, PP tape, and craft tape. There are types that can be set with one touch, and types that can be pasted with one end of the tape broken. Eliminates the hassle of cutting, making packaging work more efficient and labor-saving.
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. Packing Tape Dispenser Steel
    MonotaRO Packing Tape Dispenser Steel
    Steel tape cutter has a heavy feeling, and cutting is stable and easy! For OPP and kraft tape. * Tape is sold separately. * Colors and designs are subject to change. * Be careful when handling the cutter blade.
    Suitable Tape Core Inner Diameter (Φmm)  76  Material  Iron  Color  Navy  Material (Blade)  SUS410 
    Rating:
    81%
    from S$15.99
    Min. 2 days
  2. Tape cutter type that can be cut quickly For right-handed use
    MonotaRO Tape cutter type that can be cut quickly For right-handed use
    By setting the blade angle to 10 degrees, it is possible to cut the tape with a very light force. Fatigue is also reduced because it cuts without applying force. The grip part is also cheap to grip and has good workability. For ribbon cutting * Do not use for any other purpose.
    Material  plastic  Color  Navy  Suitable Tape Core Inner Diameter (Φmm)  76.2  Suitable Tape Width (mm)  50 
    Rating:
    80%
    from S$6.79
    Min. 2 days
  3. Resin Ergo Tape Cutter
    TRUSCO Resin Ergo Tape Cutter
    By setting the blade angle to 10 °, it is possible to perform tape cutting work with an extremely light wrist snap. Contributes to reducing hand fatigue when performing continuous work. There is a red line in the center of the blade, so you can easily align the tape with the center of the object ... Read More
    Suitable Tape Outer Diameter (Φmm)  125  Suitable Tape Width (mm)  50  Material  ABS resin  Material (Blade)  Cold rolled steel  Specification  For 3 inch (76mm) paper tube  Suitable for  OPP tape  Color  Sky blue 
    Rating:
    73%
    from S$11.99
    Min. 2 days
  4. Tape Holder with Cutter for 50mm
    ESCO Tape Holder with Cutter for 50mm
    The tensile strength of the tape can be adjusted.
    Suitable Tape Core Inner Diameter (Φmm)  76(3”)  Esco Part No.  EA944N-2  Suitable Tape Outer Diameter (Φmm)  Within 120  Suitable Tape Width (mm)  Within 50  Material  plastic 
    from S$7.19
    Min. 2 days
  5. Hand tape cutter
    TRUSCO Hand tape cutter
    You can easily replace the 2-inch and 3-inch paper tubes. The cutter part has a safety cover function for safety. With a belt hook that is convenient to carry. * Tape is sold separately.
    Height (mm)  100  Mass (g)  110  Suitable Tape Outer Diameter (Φmm)  123  Length (mm)  167  Trusco Part No.  232-7236  Suitable Tape Width (mm)  50  Suitable Tape Core Inner Diameter (Φmm)  50 (2 inches), 76 (3 inches)  Width (mm)  67  Dimensions, Width W x Depth D x Height H (mm)  67×167×100  Suitable for  Kraft tape, cloth tape  Material  Recycled ABS resin  Material (Blade)  Stainless steel (SUS430) 
    Rating:
    33%
    from S$4.19
    Min. 2 days
  6. Tape Cutter
    MonotaRO Tape Cutter
    Tape cutter convenient for packing work For packaging work with kraft tape and OPP tape * Tape is sold separately. * Be careful when using the cutter as it has a sharp tip.
    Suitable Tape Width (mm)  50  Suitable Tape Core Inner Diameter (Φmm)  75  Mass (g)  80  Overall Length (mm)  About 142  Material  PS (polystyrene)  Suitable Tape Outer Diameter (Φmm)  Within 110 
    Rating:
    75%
    from S$2.29
    Min. 2 days
  7. Tape Cutter (Made of Resin)
    TRUSCO Tape Cutter (Made of Resin)
    The body is arched so it fits in the palm of your hand. The blade part has a telescopic safety cover, and the cover can be retracted to the main body side by applying the force to cut the tape. * Tape is sold separately.
    Maximum Tape Width (mm)  50  Material (Blade)  Hardened steel (SK-5)  Suitable for  OPP tape 
    Rating:
    91%
    from S$5.89
    Min. 2 days
  8. OPP Tape Cutter Helper T Type
    SEKISUI OPP Tape Cutter Helper T Type
    It is an OPP dedicated cutter that helps improve the efficiency of packing work with OPP tape that cannot be cut by hand. For OPP tape.
    Suitable Tape Outer Diameter (Φmm)  135  Type  Body 
    Rating:
    91%
    from S$28.99
    Min. 2 days
  9. Hand Cutter for Plastic Tape HC-503
    nitoms Hand Cutter for Plastic Tape HC-503
    Light! Easy to apply! Dedicated type for plastic tape. For speeding up packaging work. For labor saving in packaging work. For plastic tape.
    Mass (g)  135  Suitable Tape Core Inner Diameter (Φmm)  75  Material  ABS resin  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For plastic  Color  Red  Suitable Tape Outer Diameter (Φmm)  Within 120  Suitable Tape Width (mm)  Within 50 
    Rating:
    83%
    from S$5.39
    Min. 2 days
  10. Tape Cutter
    TRUSCO Tape Cutter
    The cutter is sharp and supports a wide variety of tapes including OPP tapes. Can be used for OPP tape. * Tape is sold separately.
    Suitable for  (Tape) OPP, cloth, craft  Mass (g)  260  Specification  For 3 inch (76mm) paper tube  Trusco Part No.  819-1280  Main Unit Dimensions (mm)  90×155×60  Suitable Tape Width (mm)  50 
    Rating:
    85%
    from S$16.99
    Min. 2 days
  11. STS Tape Cutter
    SEKISUI STS Tape Cutter
    The ridges and springs on the paper tube set prevent the tape from wrapping around. You can pull it out smoothly when using it. * Tape is sold separately.
    Suitable Tape Outer Diameter (Φmm)  125  Length (mm)  140  Trusco Part No.  443-8540  Maximum Tape Width (mm)  50  Suitable Tape Width (mm)  50  Width (mm)  60  Dimensions, Width W x Depth D x Height H (mm)  60×140×90  Mass (g)  70  Height (mm)  90  Material  Body: ABS resin, Blade: Stainless steel  Suitable for  For OPP tape 3 inch (76mm) paper tube 
    Rating:
    89%
    from S$4.89
    Min. 2 days
  12. Cutter for Craft Tape
    SEKISUI Cutter for Craft Tape
    A small and easy-to-use cutter for craft tape. An economical double-sided blade that can be replaced and used. * Tape is sold separately.
    Height (mm)  30  Mass (kg)  35  Trusco Part No.  471-1203  Suitable Tape Width (mm)  50  Maximum Tape Width (mm)  50  Width (mm)  63  Dimensions, Width W x Depth D x Height H (mm)  63×80×30  Length (mm)  80  Material  ABS resin  Color  yellow 
    Rating:
    81%
    from S$3.29
    Min. 2 days
  13. Craft tape cutter
    Mitsuya Craft tape cutter
    Trusco Part No.  115-5349  Mass (g)  12  Maximum Tape Width (mm)  50  Suitable Tape Width (mm)  50  Material  Color steel  Color  White 
    Rating:
    96%
    from S$1.69
    Min. 2 days
  14. Tape Cutter CT-50
    nitoms Tape Cutter CT-50
    Both OPP tape and kraft tape are OK with this one! For packaging work with OPP / kraft tape.
    Suitable Tape Outer Diameter (Φmm)  125  Suitable Tape Width (mm)  50  Mass (g)  62  Suitable Tape Core Inner Diameter (Φmm)  75  Material  ABS resin  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    85%
    from S$4.79
    Min. 2 days
  15. Cutter for Kraft Tape
    MonotaRO Cutter for Kraft Tape
    It is easy to install and is made of plastic so you can use it safely and securely. Clean packing work can be done quickly and work efficiency is improved. For packing cardboard, etc. * For kraft tape 50 mm width only. It cannot be used for anything else. * Do not touch the blade directly. There ... Read More
    Suitable Tape Width (mm)  50  Material  Polypropylene 
    Rating:
    68%
    from S$2.79
    Min. 2 days
  16. Tape cutter type that can be cut quickly With grip For both left and right
    MonotaRO Tape cutter type that can be cut quickly With grip For both left and right
    By setting the blade angle to 10 degrees, it is possible to cut the tape with a very light force. Fatigue is also reduced because it cuts without applying force. The rubber grip part is also cheap to grip and has good workability. Since the handheld part can be moved left and right, it is compati... Read More
    Suitable Outer Diameter (Φmm)  125  Suitable Tape Outer Diameter (Φmm)  125  Suitable Tape Width (mm)  45~50  Suitable Tape Core Inner Diameter (Φmm)  76.2  Material  Body: Plastic, Cover: TPE  Color  Red 
    Rating:
    76%
    from S$13.99
    Min. 2 days
  17. Craft Tape Cutter
    Inet Craft Tape Cutter
    A tape cutter for kraft tape with a width of 50 mm. Workability is improved and the cut end is beautifully finished. * Please use for packing. * Do not use furniture, glass, cars, etc. as they may be damaged or damaged. * Cannot be used for electrical insulation.
    Applicable Width (mm)  50  Suitable Tape Width (mm)  50 
    Rating:
    65%
    from S$3.79
    Min. 2 days
  18. PP Cutter
    OPEN INDUSTRIES PP Cutter
    You can apply the tape at once with one hand and cut it without using scissors.
    Trusco Part No.  003-2522  Suitable Tape Outer Diameter (Φmm)  136  Length (mm)  165  Mass (g)  240  Suitable Tape Width (mm)  50  Maximum Tape Width (mm)  50  Width (mm)  60  Height (mm)  60  Main Unit Dimensions, Width W x Depth D x Height H (mm)  60×165×60  Specification  For 3 inch (76mm) paper tube  Suitable for  OPP / craft tape  Material  Steel 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  19. Tape cutter (with safety cover)
    TRUSCO Tape cutter (with safety cover)
    The cutter is sharp and supports a wide variety of tapes including OPP tapes. The cutter part is safe with a cover. Can be used for OPP tape. * Tape is sold separately.
    Suitable for  (Tape) OPP, cloth, craft  Mass (g)  270  Maximum Tape Width (mm)  50  Trusco Part No.  819-1281  Specification  For 3 inch (76mm) paper tube  Main Application  For safety 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  20. Sekisui tape cutter HT60
    SEKISUI Sekisui tape cutter HT60
    Trusco Part No.  836-4033 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  21. Tape holder for 50mm (steel / with cutter)
    ESCO Tape holder for 50mm (steel / with cutter)
    Made of steel and sturdy.
    Suitable Tape Core Inner Diameter (Φmm)  Diameter 76mm (3 inches)  Esco Part No.  EA944N-5  Suitable Tape Outer Diameter (Φmm)  Within 125mm  Suitable Tape Width (mm)  Within 50mm 
    from S$22.99
    Min. 2 days
  22. Tape cutter made of steel with folding function
    MonotaRO Tape cutter made of steel with folding function
    When attaching the tape, a knob of about 4 mm is automatically created in the longitudinal direction of the tape, improving work efficiency when opening the package. For OPP tape. For packing use. Ideal for sites where the tape cutter is frequently used continuously. * Do not use for anything oth... Read More
    Tape Width (mm)  (Folding width) About 4  Suitable Tape Width (mm)  (folding width) 4  Suitable Tape Outer Diameter (Φmm)  105 or less  Width (mm)  180  Main Unit Dimensions, Width W x Depth D x Height H (mm)  180×60×98  Mass (g)  245  Maximum Tape Width (mm)  48  Length (mm)  60  Suitable Tape Core Inner Diameter (Φmm)  76  Height (mm)  98  Folding width (mm)  About 4  Material  Steel 
    Rating:
    93%
    from S$27.99
    Min. 2 days
  23. Tape cutter type that can be cut quickly with grip Left and right dual replacement blades
    MonotaRO Tape cutter type that can be cut quickly with grip Left and right dual replacement blades
    * Do not use for anything other than its intended purpose.
    from S$2.39
    Min. 2 days
  24. 3M Side Tab Dispenser
    3M 3M Side Tab Dispenser
    When applying the tape, a tab (knob) for opening 2 to 5 mm is created in the longitudinal direction of the tape to improve workability when opening the tape. For OPP tape.
    Tape Width (mm)  (Folding width) 2-5  Suitable Tape Width (mm)  (Folding width) 2-5  Suitable Tape Outer Diameter (Φmm)  125  Width (mm)  170  Main Unit Dimensions, Width W x Depth D x Height H (mm)  170×65×90  Trusco Part No.  293-0161  Mass (g)  330  Maximum Tape Width (mm)  48  Length (mm)  65  Height (mm)  90  Material  Steel 
    Rating:
    72%
    from S$39.99
    Min. 2 days
  25. Insert tab dispenser FD50
    3M Insert tab dispenser FD50
    A cutter that can be pinched so that the tape can be easily peeled off. Easy to use with optimal weight balance with light tape pull-out. * Be careful of sharp blades
    Suitable Tape Outer Diameter (Φmm)  (Tape) 130  Maximum Outer Diameter (mm)  (Tape) 130  Width (mm)  101  Main Unit Dimensions, Width W x Depth D x Height H (mm)  101×203×87  Length (mm)  203  Trusco Part No.  382-2745  Suitable Tape Width (mm)  48  Maximum Tape Width (mm)  48  Mass (g)  500  Height (mm)  87  Specification  For 3 inch (76mm) paper tube  Suitable for  OPP tape  Material  Steel, stainless steel 
    Rating:
    30%
    from S$119.90
    Min. 2 days
  26. 50mm tape holder (with cutter)
    ESCO 50mm tape holder (with cutter)
    With idling prevention function: Prevents the phenomenon that the end of the tape wraps around the main body and adheres when not in use.
    Dimension (mm)  60(W)×140(L)×90(H)  Mass (g)  70  Material  Body: ABS resin, Blade: Stainless steel  Esco Part No.  EA944N-8 
    from S$7.39
    Min. 2 days
  27. Tape holder for 50mm (with anti-curl function)
    ESCO Tape holder for 50mm (with anti-curl function)
    It has the optimum structure for tape with a thin base material.
    Suitable Tape Core Inner Diameter (Φmm)  Diameter 76mm (3 inches)  Esco Part No.  EA944N-6  Material  Steel  Suitable Tape Outer Diameter (Φmm)  Within 125mm  Suitable Tape Width (mm)  Within 50mm 
    from S$48.99
    Min. 2 days
  28. All stainless steel hand tape cutter
    MT Torimatsu All stainless steel hand tape cutter
    Made entirely of stainless steel, it does not rust and deteriorate. * Summary Tape size: Maximum width 50 x maximum length 90m roll (diameter 110mm), for OPP, craft, cloth tape
    Dimension (mm)  145×60×96  Material  18-8 stainless steel  Mass (g)  200 
    from S$259.90
    Min. 2 days
  29. Handheld Packaging Tape Dispenser
    NICHIBAN Handheld Packaging Tape Dispenser
    It is possible to reset the tape to the outer diameter (3 inches). By attaching it to carton tape or kraft tape, the efficiency of packaging work is improved. Working with packing tape.
    Trusco Part No.  135-2113  Main Application  For packing 
    from S$11.99
    Min. 2 days
  30. 50mm Tape Holder (with Safety Guard)
    ESCO 50mm Tape Holder (with Safety Guard)
    Material  Iron 
    from S$22.99
    Min. 2 days
  31. Resin Tape Cutter
    TRUSCO Resin Tape Cutter
    By setting the blade angle to 10 °, it is possible to perform tape cutting work with an extremely light wrist snap. Ideal for sites where the tape cutter is frequently used continuously. * Tape is sold separately.
    Suitable Tape Outer Diameter (Φmm)  125  maximum diameter of roll (mm)  125  Length (mm)  150  Height (mm)  97  Material / Finish  Body: ABS resin  Suitable for  OPP tape, masking tape, promotional tape  Color  Sky blue 
    from S$7.99
    Min. 2 days
  32. Tape Cutter with Resin Safety Cover
    MonotaRO Tape Cutter with Resin Safety Cover
    A tape cutter that is convenient for packing work. A telescopic safety cover is attached to the blade to improve safety during work. For packaging work with OPP and kraft tape * Tape is sold separately. * Be careful when using the cutter as it has a sharp tip.
    Suitable Tape Outer Diameter (Φmm)  130 or less  Overall Length (mm)  175±3  Suitable Tape Width (mm)  50±1  Suitable Tape Core Inner Diameter (Φmm)  75±1  Mass (g)  89.3  Material  Body: ABS, Blade: Stainless 301  Color  Gray 
    Rating:
    86%
    from S$2.79
    Min. 2 days
  33. Quick Tape Cutter
    Designphil(MIDORI) Quick Tape Cutter
    A special dispenser for masking tape that can quickly feed the tape and cut the cut end cleanly with a light force. Each time you pull the slider, the masking tape is sent out by about 2 cm, so you can cut continuously with a uniform length. It is also possible to pull the tape and pull it out to... Read More
    Height (mm)  102  Dimensions (H x W x D) (mm)  102×58×25  Length (mm)  25  Width (mm)  58 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  34. OPP tape cutter (black)
    Furuto Industrial (Monf) OPP tape cutter (black)
    It can be set with one touch when using OPP tape or kraft tape. Also, you don't have to look for a tape terminal even if you are using it. An essential item for daily packing work.
    Tape Width (mm)  50  Color  Black 
    Rating:
    93%
    Discontinued
  35. Sekisui Helper EV HP-EV50
    SEKISUI Sekisui Helper EV HP-EV50
    Rating:
    80%
    Discontinued
  36. Tape cutter
    AS ONE Tape cutter
    It is light and easy to hold, and you can easily attach and cut tape.
    Suitable Tape Width (mm)  50  Suitable Tape Core Inner Diameter (Φmm)  75 
    Discontinued
  37. TD-51 Tape cutter for large and small volumes
    OPEN INDUSTRIES TD-51 Tape cutter for large and small volumes
    Color  Black  Size (mm)  W85×D222×H105 
    Discontinued
  38. Tape cutter steel
    TRUSCO Tape cutter steel
    The cutter is sharp and supports a wide variety of tapes including OPP tapes.
    Maximum Outer Diameter (mm)  123 (tape)  Mass (g)  225  Trusco Part No.  301-2638  Maximum Tape Width (mm)  50  Main Unit Dimensions, Width W x Depth D x Height H (mm)  60×155×74  Specification  For 3 inch (76mm) paper tube  Suitable for  OPP, cloth tape, craft tape 
    Rating:
    84%
    Discontinued
  39. Tape cutter
    TRUSCO Tape cutter
    The cutter part is safe with a cover.
    Suitable Tape Outer Diameter (Φmm)  (Maximum) 123  Mass (g)  224  Trusco Part No.  301-2654  Maximum Tape Width (mm)  50  Main Unit Dimensions, Width W x Depth D x Height H (mm)  60×163×74  Specification  For 3 inch (76mm) paper tube  Suitable for  OPP, cloth tape, craft tape 
    Discontinued
  40. OPP tape cutter
    MonotaRO OPP tape cutter
    For OPP tape packaging work * Tape is sold separately.
    Suitable Tape Outer Diameter (Φmm)  Within Φ85-110mm  Suitable Tape Width (mm)  Within 50mm  Mass (g)  100  Suitable Tape Core Inner Diameter (Φmm)  Φ75mm  Material  ABS  Color  Orange 
    Rating:
    63%
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction