All Category

Carton Sealers

A carton sealer is a tape product that makes it easy to apply tape, such as cardboard boxes. OPP tape and craft tape can be applied neatly without bending by pressing the rubber roller, and there is also a function that can adjust the feeding according to the type and adhesive strength of the tape. Since you can work with one hand, you can hold the lid of the box with the other hand. There is also a carton sealer with a safety cover on the cutter and a carton sealer that is easy to grip with a cushioned grip.
View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Carton Sealer for professionals
    MonotaRO Carton Sealer for professionals
    The soft handle makes it easy to grip, and you won't get tired even when packing for a long time. Since the roller part is made of rubber, it is hard to break even if it is subjected to impact, and the tape is easy to stretch. The blade is shaped so that the blade comes out only when cutting ... Read More
    Main Unit dimensions, Width (mm)  150  Main Unit Dimensions, Width W x Depth D x Height H (mm)  150×64×260  Body Height (mm)  260  Mass (g)  373  Tape Width (mm)  50  Suitable Tape Width (mm)  50  Main Unit Dimensions, Depth (mm)  64  Suitable Tape Core Inner Diameter (Φmm)  76.2  Specification  For 3 inch (76mm) paper tube 
    Rating:
    81%
    from S$9.79
    Min. 2 days
  2. Carton sealer for OPP tape (resin type)
    TRUSCO Carton sealer for OPP tape (resin type)
    The cutter part is safe with a cover. The body is made of resin, so it is lightweight. * Tape is sold separately.
    Suitable Tape Outer Diameter (Φmm)  (Tape) 125  Maximum Outer Diameter (mm)  (Tape) 125  Suitable for  (Tape) OPP  Mass (g)  230  Maximum Tape Width (mm)  50  Suitable Tape Width (mm)  50  Dimension (mm)  63×150×250  Trusco Part No.  819-1345  Specification  For 3 inch (76mm) paper tube  Material (Flap)  Polycarbonate 
    Rating:
    20%
    from S$19.99
    Min. 2 days
  3. Carton sealer for OPP tape (steel type)
    TRUSCO Carton sealer for OPP tape (steel type)
    Trusco Part No.  114-5928  maximum diameter of roll (mm)  123  Suitable Tape Outer Diameter (Φmm)  123  Spare Blade Specification  210308A  Mass (g)  380  Maximum Tape Width (mm)  50  Suitable Tape Width (mm)  50  Suitable Tape Core Inner Diameter (Φmm)  76  core diameter (mm)  76  Main Application  Packaging, packaging, identification 
    from S$29.99
    Min. 2 days
  4. Ace cutter
    Seiwa industry Ace cutter
    High-precision polishing and polishing enable smooth sharpness and uniform cutting that have never been seen before. A body iron bending plate is used to achieve high durability such as a highly accurate blade guide that prevents the blade from spilling and reinforcement of the handle arm. An ope... Read More
    Suitable Tape Core Inner Diameter (Φmm)  (Roll) 75  Maximum Diameter (Φmm)  (Roll) 75  Dimension (mm)  100×285×140  Mass (kg)  2.6  Mass (g)  2600  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Working method: feet 
    from S$279.90
    Min. 5 days
  5. 50mm Tape Holder with Cutter
    ESCO 50mm Tape Holder with Cutter
    Suitable Tape Core Inner Diameter (Φmm)  76 (3 inches)  Esco Part No.  EA944N-12  Suitable Tape Outer Diameter (Φmm)  Within 130  Suitable Tape Width (mm)  Within 50 
    Rating:
    20%
    from S$19.99
    Min. 2 days
  6. Carton Sealer
    OPEN INDUSTRIES Carton Sealer
    The tape can be applied straight and neatly by pressing the rubber roller. With a function that can adjust the delivery depending on the type of tape and adhesive strength. Transparent PP / kraft tape can be used
    Outer Dimensions, Width W x Depth D x Height H (mm)  73×155×238  Material  Iron plate  Suitable for  OPP tape, craft tape  Mass (g)  430  Suitable Tape Outer Diameter (Φmm)  142  Suitable Tape Width (mm)  60  Trusco Part No.  274-3051  Suitable Tape Core Inner Diameter (Φmm)  76 
    Rating:
    78%
    Discontinued
  7. Carton sealer
    TRUSCO Carton sealer
    The cutter part is safe with a cover. The body is made of impact-resistant polystyrene, so it is lightweight. For OPP tape only. * Tape is sold separately.
    Suitable Tape Outer Diameter (Φmm)  (Maximum) 123  Mass (g)  294  Trusco Part No.  301-2590  Maximum Tape Width (mm)  50  Main Unit Dimensions, Width W x Depth D x Height H (mm)  70×150×240  Specification  For 3 inch (76mm) paper tube  Suitable for  OPP tape 
    Rating:
    93%
    Discontinued
  8. Carton sealer flap
    TRUSCO Carton sealer flap
    Mass (g)  11  Trusco Part No.  301-2620  Dimension (mm)  67.0×53.0×24.0  Suitable Model  TEX-233SP/TEX-203 
    Discontinued
  9. Carton sealer
    MonotaRO Carton sealer
    Since it can be pasted with one hand, the lid can be firmly pressed with the other hand. For packing work with OPP tape. *Tape is sold separately. *Be careful not to injure yourself on the blade.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  170×54×244  Suitable Tape Outer Diameter (Φmm)  110  Mass (g)  About 325  Material  Body: Steel + PP, Blade: Steel  Suitable for  OPP tape  Tape Width (mm)  50  Specification  For 3 inch (76mm) paper tube 
    Rating:
    61%
    Discontinued
  10. Carton sealer
    TRUSCO Carton sealer
    The cutter part is safe with a cover. The body is made of steel, so it is sturdy. Since the grip has a cushion, it is easy to grip and you can reduce fatigue.
    Suitable Tape Outer Diameter (Φmm)  (Maximum) 123  Trusco Part No.  301-2603  Mass (g)  380  Maximum Tape Width (mm)  50  Main Unit Dimensions, Width W x Depth D x Height H (mm)  70×150×230  Specification  For 3 inch (76mm) paper tube  Suitable for  OPP tape 
    Rating:
    87%
    Discontinued
  11. Carton sealer
    Excell Carton sealer
    Since it can be pasted with one hand, the lid can be firmly pressed with the other hand. Since the tip of the ribbon-cutting ceremony comes into contact with the plate mounted near the cutter blade, the next work can be done quickly. Since the cutter blade is equipped with a cover, it helps preve... Read More
    Material  plastic  Material (Flap)  PC  Material (Handle)  IMP475  Suitable Tape Width (mm)  50  Material (Blade)  Stainless steel (SUS430)  Suitable Tape Core Inner Diameter (Φmm)  75  Suitable Tape Outer Diameter (Φmm)  110  Mass (g)  470  Outer Dimensions, Width W x Depth D x Height H (mm)  150×65×265  Material (Roller Part)  PP 
    Rating:
    78%
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction