All Category

Bag Sealer Tapes / Seed Tapes

Bag sealer tape / vegetable tape is a commercial tape used mainly for closing food bags. The bag can be closed quickly and easily just by removing the bag through the bag opening into the slit of the bag sealer, and it has excellent work efficiency. It is widely used for bag seal packaging mainly for bread, confectionery, vegetables and screw parts. Back sealing tape uses base materials such as cellophane and polypropylene, and is excellent in water resistance and durability.
View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction
  1. Bag Sealing Tape No.540
    NICHIBAN Bag Sealing Tape No.540
    As it is based on PET film, it has excellent moisture resistance and water resistance. Food Sanitation Law No. 370 tested For bag seal packaging of general foods (fruits and vegetables, raw noodles, processed meat foods, etc.), for temporary fixing of containers. For bag seal packaging, etc., in ... Read More
    Tape Length (m)  50  Tape Width (mm)  Feature  Moisture proof, water resistant  Base Material  PET  Main Application  Packaging, temporary container  Adhesive  Rubber type 
    Rating:
    93%
    from S$3.79
    Min. 2 days
  2. Bag Sealer
    MonotaRO Bag Sealer
    A handy commercial sealer that can be easily sealed by simply passing the bag mouth through the tape on the slit side. The tapes of each company can be used in common. Comes with a cutter that can cut the mouth of an extra bag. For sealing the bag mouth with tape for the bag sealer. For packing b... Read More
    Height (mm)  152  Width (mm)  219  Main Unit Dimensions, Width W x Depth D x Height H (mm)  219×73.3×152  Length (mm)  73.3  Mass (g)  925  Suitable Tape Width (mm)  9mm/12mm  Material  Iron  Specification  Tape sealers for various companies 
    Rating:
    86%
    from S$18.99
    Min. 2 days
  3. Bag sealer tape H type
    SEKISUI Bag sealer tape H type
    Since it uses a highly adhesive adhesive, it is ideal for bag mouth-stopping applications. Since it uses a PET film with good cutability, you can work stably and speedily even in continuous mouth-stopping work. From lightweight items to heavy items, you can firmly stop the bagging. The base mater... Read More
    Elongation (%)  168  Adhesive Strength (N/10mm)  3.5  self-adhesion (N/10mm)  5.4  Tape Length (m)  50  Tape Thickness (μm)  58  Tensile Strength (N/10mm)  72.5  Tape Width (mm)  Specification  Tack (1/32 ″): 13 
    Rating:
    97%
    from S$2.99
    Min. 2 days
  4. Bag Sealing Tape No.430
    NICHIBAN Bag Sealing Tape No.430
    Made of cellophane base material, it is easy to cut by hand and easy to open. For bag seals for bags
    Tape Thickness (mm)  0.052  Elongation (%)  23  Adhesive Strength (N/10mm)  3.29  Tape Length (m)  35  Tensile Strength (N/10mm)  41.9  Tape Width (mm)  Base Material  Cellophane  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type 
    Rating:
    94%
    from S$33.99
    Min. 2 days
  5. Bag Sealer BS-2200
    NICHIBAN Bag Sealer BS-2200
    Can be tightly bound with a light insertion force. Since there is little curl of the tape after sealing, the appearance of the tape is good. Eliminates the protrusion of the screw at the bag insertion part. The tape can be used up to 9mm x 100m roll. Bag stickers for food in bags, etc.
    Groove Width (mm)  (Insertion groove) 8  Height (mm)  150  Length (mm)  230  Trusco Part No.  438-1556  Width (mm)  71  Main Unit Dimensions, Width W x Depth D x Height H (mm)  71×230×150  Maximum Tape Width (mm)  Suitable Tape Width (mm)  Mass (g)  900  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron  Color  Orange 
    Rating:
    89%
    from S$48.99
    Min. 2 days
  6. Bag Sealer SUS430
    MonotaRO Bag Sealer SUS430
    Since it is made of stainless steel, it is suitable for work places that are exposed to water or places that do not like rust. A handy commercial sealer that can be easily sealed by simply passing the bag mouth through the tape on the slit side. Tapes from various companies can be used in common.... Read More
    Height (mm)  151  Width (mm)  218  Main Unit Dimensions, Width W x Depth D x Height H (mm)  218×74×151  Length (mm)  74  Mass (g)  821  Suitable Tape Width (mm)  9mm/12mm  Material  SUS430  Specification  Tape sealers for various companies 
    Rating:
    74%
    from S$24.99
    Min. 2 days
  7. Bag sealing tape No.520
    NICHIBAN Bag sealing tape No.520
    As it is based on PET film, it has excellent moisture resistance and water resistance. For bag seals for bags
    Tape Thickness (mm)  0.044  Elongation (%)  151  Adhesive Strength (N/10mm)  2.91  Tape Length (m)  50  Tensile Strength (N/10mm)  72.6  Tape Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Moisture and water resistant  Base Material  PET  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type 
    Rating:
    95%
    from S$49.99
    Min. 2 days
  8. Bag sealing tape No.540
    NICHIBAN Bag sealing tape No.540
    As it is based on PET film, it has excellent moisture resistance and water resistance. Food Sanitation Law No. 370 tested For bag seals for bags
    Feature  Moisture and water resistant  Base Material  PET  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  9. Back-siller tape C type
    SEKISUI Back-siller tape C type
    Cellophane-based sealing tape. Various small items such as bread, cookies, vegetables and parts such as screws can be packed in a bag by combining with a bag sealer.
    Tape Thickness (mm)  0.05  Ball Tack Test (Ball No.)  12  Elongation (%)  21  Adhesive Strength (N/10mm)  3.5  Tensile Strength (N/10mm)  34  Tape Length (m)  35  Tape Width (mm)  Base Material  Cellophane  Adhesive  Rubber type 
    Rating:
    95%
    from S$2.49
    Min. 2 days
  10. Bag Sealer HB20A
    SEKISUI Bag Sealer HB20A
    Simply pass the bag mouth through the slit to seal easily and quickly. Easy-to-use compact sealer. With a beautiful finish without waste of tape, it smoothly seals small bags such as sweets, bread, and candy. To seal the bag mouth with bag sealer tape * A separate sticker is required for the main... Read More
    Height (mm)  142  Length (mm)  220  Width (mm)  72  Jack Dimensions, Width W x Length L x Height H (mm)  72×220×142  Suitable Tape Width (mm)  Color  Blue  Material  Iron 
    Rating:
    94%
    from S$32.99
    Min. 2 days
  11. Back sealing tape
    NICHIBAN Back sealing tape
    Since it is based on PET film, it has excellent moisture resistance and water resistance. Food Sanitation Law No. 370 tested For bag seal packaging of all foods (fruits and vegetables, raw noodles, processed meat foods, etc.), for temporary fixing of containers. For bag seal packaging, etc., whic... Read More
    Mass (g)  40  Tape Length (m)  50  Tape Width (mm)  Base Material  PET  Adhesive  Rubber type 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  12. Opened paper tape
    NICHIBAN Opened paper tape
    Opening paper tape for BS-3200 bag sealer.
    Tape Length (m)  50  Tape Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  13. Back sealing tape 12mmX100m
    NICHIBAN Back sealing tape 12mmX100m
    A tape with excellent moisture resistance and water resistance. Bag sealing for general foods such as fruits and vegetables, raw noodles, frozen foods, and industrial parts such as screws. * A special cutter (BS-2700) is required for cutting.
    Maximum Outer Diameter (mm)  (Available tape) 120  Number  (Food Sanitation Law compliant) No. 370  Applicable Diameter (Φmm)  (Tape core) 75  Thickness (mm)  0.058  Mass (g)  100  Length (m)  100  Width (mm)  12  Adhesive Force  3.12N/10mm  Tensile Strength  72.6N/10mm  Material  Base material: PET, Adhesive: Rubber 
    from S$9.79
    Min. 2 days
  14. Bag Sealer
    TRUSCO Bag Sealer
    The rotary system allows you to work efficiently. The neck of the bag can be passed through the groove to seal it, and at the same time, the mouth of the bag can be cut cleanly. For neck seals of products in bags.
    Material (Blade)  Hardened steel (SK-5) 
    Rating:
    90%
    from S$34.99
    Min. 2 days
  15. Bag sealer tape
    TRUSCO Bag sealer tape
    Length (m)  50  core diameter (mm)  75  Base Material  PET 
    Rating:
    93%
    from S$2.29
    Min. 2 days
  16. Spare Blade for Bag Sealer
    TRUSCO Spare Blade for Bag Sealer
    Material  Hardened steel (SK-5) 
    from S$4.89
    Min. 2 days
  17. Japanese paper back sealing tape
    TRUSCO Japanese paper back sealing tape
    Mass (g)  43  Length (m)  50  Width (mm)  Base Material  Japanese paper  Adhesive  Rubber type  Suitable Model  TBS-9、TBSS-9 
    Rating:
    70%
    from S$3.29
    Min. 2 days
  18. Bag sealer No. 20
    SEKISUI Bag sealer No. 20
    A compact sealer that can be used easily. You can easily and quickly seal by simply passing the bag mouth through the slit. Packaging of watery products. Identification and packaging of bagged products.
    Height (mm)  142  Length (mm)  220  Trusco Part No.  471-1050  Width (mm)  72  Dimensions, Width W x Depth D x Height H (mm)  72×220×142  Mass (g)  850  Maximum Tape Width (mm)  Suitable Tape Width (mm)  Color  Blue  Material  Iron 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  19. Bag Taper
    OPEN INDUSTRIES Bag Taper
    A simple mouthpiece that just inserts the bag and lowers it. Can be used up to a tape width of 12 mm. * Tape is sold separately.
    Mass (kg)  0.8  Height (mm)  142  Width (mm)  220  Dimensions, Width W x Depth D x Height H (mm)  220×72×142  Length (mm)  72  Mass (g)  800  Suitable Tape Outer Diameter (Φmm)  Max / 115 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  20. Bag sealer
    NICHIBAN Bag sealer
    It can be tied tightly with light work. The tape can be used up to 9mm x 100m roll. Simple opening is possible using the separately sold opening paper tape (BS180). Bread, confectionery, vegetables, fruit bag stickers, etc. * Please use this machine as a neck seal work for bags using bag sealing ... Read More
    Material  Iron  Color (Body)  Orange  Color  Orange 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  21. Easy cut packing sealer
    TRUSCO Easy cut packing sealer
    Mass (kg)  1.63  Trusco Part No.  114-5685  Mass (g)  1630  Suitable Tape Width (mm)  25  Maximum Tape Width (mm)  25  Material  Blade: Hardened steel (SK-5)  Color  Blue  Main Application  For packing 
    from S$59.99
    Min. 2 days
  22. Bag Sealing Tape Paper
    Pairon Bag Sealing Tape Paper
    Back sealing tape that can be easily cut by hand. It is a pastel and gentle color. You can cut it by hand. You will be freed from the hassle of opening. Even if it gets wet with water, the tapes are firmly attached to each other without shaking. Abundant color variations. You can use your back se... Read More
    Tape Thickness (mm)  0.07  Tape Length (m)  50  Tape Width (mm)  Base Material  Paper  Adhesive  Rubber type 
    from S$59.99
    Min. 2 days
  23. Back sealer
    NICHIBAN Back sealer
    Various neck sealing work is possible from large bags to small bags. Wide insertion groove for easy and reliable workability. For neck reels of voluminous items such as industrial materials and vegetables * Tape is sold separately.
    Maximum Outer Diameter (mm)  (Available tape) Approx. 119  Length (m)  (Conformity) 100  Applicable Diameter (Φmm)  (Tape core) 75  Suitable Tape Outer Diameter (Φmm)  (usable tape) 119  Width (mm)  110  Maximum Tape Width (mm)  12  Suitable Tape Width (mm)  12  Mass (g)  2200  Height (mm)  235  Length (mm)  265  Trusco Part No.  789-9866  Material  Material: Iron  Color  Orange 
    from S$389.90
    Min. 2 days
  24. Bag seal paper tape
    FP Corp. Bag seal paper tape
    Length (m)  55  Mass (g)  62.5  Width (mm) 
    from S$2.99
    Min. 2 days
  25. Bag sealer Ecot
    Pairon Bag sealer Ecot
    The stopper prevents the tape from being over-fed. By stopping the sprocket in place, it is possible to feed the tape for a certain length. Ease of opening is improved by adopting a folding mechanism for the mouthpiece. Ecot tape 9mm width dedicated device.
    Mass (kg)  1.4  Mass (g)  1400  Height (mm)  185  Length (mm)  278  Trusco Part No.  432-0808  Width (mm)  75  Main Unit Dimensions (Width x Depth x Height) (mm)  75×278×185  Suitable Tape Width (mm)  Type  Body  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$76.99
    Min. 2 days
  26. Japanese paper back sealing tape
    RINREI TAPE Japanese paper back sealing tape
    Since it uses Japanese paper base material, it can be easily opened by hand without using scissors or kitchen knives. (Convenient for repairs and missed shots). It uses a Japanese paper base material and has excellent water resistance, so it will not come off even if it gets wet. It has excellent... Read More
    Tape Thickness (mm)  0.082  Tape Length (m)  50  Tape Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Japanese paper 
    Rating:
    100%
    from S$49.99
    Min. 9 days
  27. Easy cut packing sealer auxiliary stand
    TRUSCO Easy cut packing sealer auxiliary stand
    Mass (g)  112  Trusco Part No.  114-5686  Main Application  For packing  Material  Steel  Suitable Model  TVBS-635 
    from S$11.99
    Min. 32 days
  28. Bag sealer tape C type
    OPEN INDUSTRIES Bag sealer tape C type
    Tape Length (m)  35  Tape Width (mm)  Material  Cellophane 
    from S$48.99
    Min. 2 days
  29. Easy cut packing sealer spare blade
    TRUSCO Easy cut packing sealer spare blade
    Mass (g)  1.5  Main Application  For packing  Material  Hardened steel (SK-5)  Suitable Model  TVBS-635  Trusco Part No.  114-5687 
    from S$2.59
    Min. 3 days
  30. Bag Sealer Ace II
    Pairon Bag Sealer Ace II
    You can easily bind plastic bags with a light force. Because it is a stainless steel frame, it is resistant to rust. Luxury design. Environmentally friendly painting-less.
    Suitable Tape Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver 
    from S$48.99
    Min. 2 days
  31. 9mmx50m  Bag seal tape (yellow / roll)
    ESCO 9mmx50m Bag seal tape (yellow / roll)
    Thickness (mm)  0.058  Dimension (mm)  9×50m  Color  yellow 
    from S$4.39
    Min. 5 days
  32. Pack sealer
    ESCO Pack sealer
    The slit width can be used up to 5.8 mm when the bag is rolled up. In addition, the thickness of the bag can be up to 0.05 mm. Simply pass the bag mouth through the groove for easy and quick sealing. EA944NM-2A / -6A can be used.
    Height (mm)  145  Width (mm)  220  Dimensions, Width W x Depth D x Height H (mm)  220×77×145  Length (mm)  77  Mass (g)  900  Suitable Tape Core Inner Diameter (Φmm)  About 38-89  Esco Part No.  EA944NM-100  Material  Iron + ABS resin  Suitable Tape Width (mm)  Within 12.7 
    from S$48.99
    Min. 6 days
  33. Sealing tape for bag sealers
    Safe-Run Safety Supplies Sealing tape for bag sealers
    A bag sealer tape that can be used with most general bag sealers. A large-capacity 25-volume set with a length of 66m. PET film has excellent water resistance. For bagging small parts such as screw parts, and for bagging food, fruits and vegetables, etc. * Some sealers cannot be used. * Please do... Read More
    Thickness (mm)  0.06  Length (m)  66  Width (mm)  Material  PET  Feature  Water resistant 
    from S$63.99
    Min. 7 days
  34. Bag sealer
    Safe-Run Safety Supplies Bag sealer
    You can easily seal the bag mouth by simply passing the bag through the slit from above. Supports tape widths from 9 to 12 mm. Easy to use, compact and lightweight, about 0.9 kg. For a wide range of applications such as bagging vegetables, bread, candy, and wrapping * Stickers are not included. P... Read More
    Mass (kg)  0.9  Height (mm)  15  Width (mm)  215  Main Unit Dimensions, Width W x Depth D x Height H (mm)  215×75×15  Length (mm)  75  Mass (g)  900  Suitable Tape Width (mm)  9mm/12mm  Color  Blue  Material  Steel 
    from S$38.99
    Min. 8 days
  35. Bag Sealer BS-2200 Tape Cutting Replacement Blade
    NICHIBAN Bag Sealer BS-2200 Tape Cutting Replacement Blade
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$10.99
    Min. 2 days
  36. Bag sealing tape NO25 (PET)
    Kyowa Rubber Band (KYOWA) Bag sealing tape NO25 (PET)
    Tape Width (mm)  green mark  Certification  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$489.90
    Min. 8 days
  37. Washi Bag Sealing Tape Value Pack K
    Sunyou Printing Washi Bag Sealing Tape Value Pack K
    A back sealing tape made of Japanese paper that is indispensable for bag seal packaging of food in general and packaging for subdivided bags. Made of Japanese paper, it can be easily cut by hand. It does not react to metal detectors and can be used in microwave ovens and refrigerators. It will be... Read More
    Tape Length (m)  50  Tape Width (mm)  Color  Gold  Base Material  Japanese paper 
    from S$499.90
    Min. 6 days
  38. Orchid sticking tape
    NICHIBAN Orchid sticking tape
    Firmly fix the stems and struts of Phalaenopsis orchids.
    Tape Thickness (mm)  0.06  Tape Width (mm)  12  Elongation (%)  15  Adhesive Strength (N/10mm)  2.05  Tensile Strength (N/10mm)  21.4  Tape Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  Polypropylene  Adhesive  Rubber type 
    from S$799.90
    Min. 4 days
  39. Bag Sealing Tape Yellow
    NICHIBAN Bag Sealing Tape Yellow
    Since it is based on cellophane film, it is easy to cut and open. For bag seal packaging of food (bread, confectionery, etc.), temporary fixing of containers, etc.
    Trusco Part No.  133-9365  Main Application  Packaging, temporary fixing  Color  Yellow 
    from S$48.99
    Min. 2 days
  40. 9mmx50m  Bag seal tape (red / 1 roll)
    ESCO 9mmx50m Bag seal tape (red / 1 roll)
    Thickness (mm)  0.058  Dimension (mm)  9×50m  Color  Red 
    from S$4.39
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction
Filter by categories