All Category

Bag Tapers

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Bag Sealer
    MonotaRO Bag Sealer
    A handy commercial sealer that can be easily sealed by simply passing the bag mouth through the tape on the slit side. The tapes of each company can be used in common. Comes with a cutter that can cut the mouth of an extra bag. For sealing the bag mouth with tape for the bag sealer. For packing b... Read More
    Height (mm)  152  Width (mm)  219  Main Unit Dimensions, Width W x Depth D x Height H (mm)  219×73.3×152  Length (mm)  73.3  Mass (g)  925  Suitable Tape Width (mm)  9mm/12mm  Material  Iron  Specification  Tape sealers for various companies 
    Rating:
    86%
    from S$18.99
    Min. 2 days
  2. Bag Sealer BS-2200
    NICHIBAN Bag Sealer BS-2200
    Can be tightly bound with a light insertion force. Since there is little curl of the tape after sealing, the appearance of the tape is good. Eliminates the protrusion of the screw at the bag insertion part. The tape can be used up to 9mm x 100m roll. Bag stickers for food in bags, etc.
    Groove Width (mm)  (Insertion groove) 8  Height (mm)  150  Length (mm)  230  Trusco Part No.  438-1556  Width (mm)  71  Main Unit Dimensions, Width W x Depth D x Height H (mm)  71×230×150  Maximum Tape Width (mm)  Suitable Tape Width (mm)  Mass (g)  900  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron  Color  Orange 
    Rating:
    89%
    from S$48.99
    Min. 2 days
  3. Bag Sealer SUS430
    MonotaRO Bag Sealer SUS430
    Since it is made of stainless steel, it is suitable for work places that are exposed to water or places that do not like rust. A handy commercial sealer that can be easily sealed by simply passing the bag mouth through the tape on the slit side. Tapes from various companies can be used in common.... Read More
    Height (mm)  151  Width (mm)  218  Main Unit Dimensions, Width W x Depth D x Height H (mm)  218×74×151  Length (mm)  74  Mass (g)  821  Suitable Tape Width (mm)  9mm/12mm  Material  SUS430  Specification  Tape sealers for various companies 
    Rating:
    74%
    from S$24.99
    Min. 2 days
  4. Bag Sealer HB20A
    SEKISUI Bag Sealer HB20A
    Simply pass the bag mouth through the slit to seal easily and quickly. Easy-to-use compact sealer. With a beautiful finish without waste of tape, it smoothly seals small bags such as sweets, bread, and candy. To seal the bag mouth with bag sealer tape * A separate sticker is required for the main... Read More
    Height (mm)  142  Length (mm)  220  Width (mm)  72  Jack Dimensions, Width W x Length L x Height H (mm)  72×220×142  Suitable Tape Width (mm)  Color  Blue  Material  Iron 
    Rating:
    94%
    from S$32.99
    Min. 2 days
  5. Bag Sealer
    TRUSCO Bag Sealer
    The rotary system allows you to work efficiently. The neck of the bag can be passed through the groove to seal it, and at the same time, the mouth of the bag can be cut cleanly. For neck seals of products in bags.
    Material (Blade)  Hardened steel (SK-5) 
    Rating:
    90%
    from S$34.99
    Min. 2 days
  6. Spare Blade for Bag Sealer
    TRUSCO Spare Blade for Bag Sealer
    Material  Hardened steel (SK-5) 
    from S$4.89
    Min. 2 days
  7. Bag sealer No. 20
    SEKISUI Bag sealer No. 20
    A compact sealer that can be used easily. You can easily and quickly seal by simply passing the bag mouth through the slit. Packaging of watery products. Identification and packaging of bagged products.
    Height (mm)  142  Length (mm)  220  Trusco Part No.  471-1050  Width (mm)  72  Dimensions, Width W x Depth D x Height H (mm)  72×220×142  Mass (g)  850  Maximum Tape Width (mm)  Suitable Tape Width (mm)  Color  Blue  Material  Iron 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  8. Bag Taper
    OPEN INDUSTRIES Bag Taper
    A simple mouthpiece that just inserts the bag and lowers it. Can be used up to a tape width of 12 mm. * Tape is sold separately.
    Mass (kg)  0.8  Height (mm)  142  Width (mm)  220  Dimensions, Width W x Depth D x Height H (mm)  220×72×142  Length (mm)  72  Mass (g)  800  Suitable Tape Outer Diameter (Φmm)  Max / 115 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  9. Bag sealer
    NICHIBAN Bag sealer
    It can be tied tightly with light work. The tape can be used up to 9mm x 100m roll. Simple opening is possible using the separately sold opening paper tape (BS180). Bread, confectionery, vegetables, fruit bag stickers, etc. * Please use this machine as a neck seal work for bags using bag sealing ... Read More
    Material  Iron  Color (Body)  Orange  Color  Orange 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  10. Easy cut packing sealer
    TRUSCO Easy cut packing sealer
    Mass (kg)  1.63  Trusco Part No.  114-5685  Mass (g)  1630  Suitable Tape Width (mm)  25  Maximum Tape Width (mm)  25  Material  Blade: Hardened steel (SK-5)  Color  Blue  Main Application  For packing 
    from S$59.99
    Min. 2 days
  11. Back sealer
    NICHIBAN Back sealer
    Various neck sealing work is possible from large bags to small bags. Wide insertion groove for easy and reliable workability. For neck reels of voluminous items such as industrial materials and vegetables * Tape is sold separately.
    Maximum Outer Diameter (mm)  (Available tape) Approx. 119  Length (m)  (Conformity) 100  Applicable Diameter (Φmm)  (Tape core) 75  Suitable Tape Outer Diameter (Φmm)  (usable tape) 119  Width (mm)  110  Maximum Tape Width (mm)  12  Suitable Tape Width (mm)  12  Mass (g)  2200  Height (mm)  235  Length (mm)  265  Trusco Part No.  789-9866  Material  Material: Iron  Color  Orange 
    from S$389.90
    Min. 2 days
  12. Bag sealer Ecot
    Pairon Bag sealer Ecot
    The stopper prevents the tape from being over-fed. By stopping the sprocket in place, it is possible to feed the tape for a certain length. Ease of opening is improved by adopting a folding mechanism for the mouthpiece. Ecot tape 9mm width dedicated device.
    Mass (kg)  1.4  Mass (g)  1400  Height (mm)  185  Length (mm)  278  Trusco Part No.  432-0808  Width (mm)  75  Main Unit Dimensions (Width x Depth x Height) (mm)  75×278×185  Suitable Tape Width (mm)  Type  Body  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$76.99
    Min. 2 days
  13. Easy cut packing sealer auxiliary stand
    TRUSCO Easy cut packing sealer auxiliary stand
    Mass (g)  112  Trusco Part No.  114-5686  Main Application  For packing  Material  Steel  Suitable Model  TVBS-635 
    from S$11.99
    Min. 32 days
  14. Easy cut packing sealer spare blade
    TRUSCO Easy cut packing sealer spare blade
    Mass (g)  1.5  Main Application  For packing  Material  Hardened steel (SK-5)  Suitable Model  TVBS-635  Trusco Part No.  114-5687 
    from S$2.59
    Min. 3 days
  15. Bag Sealer Ace II
    Pairon Bag Sealer Ace II
    You can easily bind plastic bags with a light force. Because it is a stainless steel frame, it is resistant to rust. Luxury design. Environmentally friendly painting-less.
    Suitable Tape Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver 
    from S$48.99
    Min. 2 days
  16. Pack sealer
    ESCO Pack sealer
    The slit width can be used up to 5.8 mm when the bag is rolled up. In addition, the thickness of the bag can be up to 0.05 mm. Simply pass the bag mouth through the groove for easy and quick sealing. EA944NM-2A / -6A can be used.
    Height (mm)  145  Width (mm)  220  Dimensions, Width W x Depth D x Height H (mm)  220×77×145  Length (mm)  77  Mass (g)  900  Suitable Tape Core Inner Diameter (Φmm)  About 38-89  Esco Part No.  EA944NM-100  Material  Iron + ABS resin  Suitable Tape Width (mm)  Within 12.7 
    from S$48.99
    Min. 6 days
  17. Bag sealer
    Safe-Run Safety Supplies Bag sealer
    You can easily seal the bag mouth by simply passing the bag through the slit from above. Supports tape widths from 9 to 12 mm. Easy to use, compact and lightweight, about 0.9 kg. For a wide range of applications such as bagging vegetables, bread, candy, and wrapping * Stickers are not included. P... Read More
    Mass (kg)  0.9  Height (mm)  15  Width (mm)  215  Main Unit Dimensions, Width W x Depth D x Height H (mm)  215×75×15  Length (mm)  75  Mass (g)  900  Suitable Tape Width (mm)  9mm/12mm  Color  Blue  Material  Steel 
    from S$38.99
    Min. 8 days
  18. Bag Sealer BS-2200 Tape Cutting Replacement Blade
    NICHIBAN Bag Sealer BS-2200 Tape Cutting Replacement Blade
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$10.99
    Min. 2 days
  19. Bag sealer ace
    Pairon Bag sealer ace
    The bag has a wide insertion slot, allows you to work lightly, and is less tiring, so it is suitable for long hours and mass work, and is an easy-to-use device that prioritizes functions.
    Dimensions, Width W x Depth D x Height H (mm)  221×75×163  Trusco Part No.  787-8125  Suitable Tape Width (mm)  Mass (g)  900  Color  Green  Material  Steel 
    Rating:
    87%
    Discontinued
  20. Replacement blade for TTC118SV
    TRUSCO Replacement blade for TTC118SV
    Suitable Model  TTC-118SV・B  Mass (g)  Trusco Part No.  450-7339 
    Discontinued
  21. Bag sealer
    MonotaRO Bag sealer
    A handy commercial sealer that can be easily sealed by simply passing the bag mouth through the tape on the slit side. Tapes from various companies can be used in common (9 mm width) For sealing the bag mouth with tape for the bag sealer. For packing bread, cookies, vegetables, screws, and other ... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  220×72×155  Mass (g)  870  Material  Iron  Specification  Tape sealers for various companies 
    Rating:
    89%
    Discontinued
  22. Bag sealer
    NICHIBAN Bag sealer
    Simply pull the tape to both sides to open it. Of course, it can be resealed. The neck seal of bagged foods such as bread and vegetables can be surely hygienic. The tape can be used up to 9mm width / 100m. Bread, confectionery, vegetables, fruit bag stickers, etc.
    Type  Manual type  Mass (kg)  Outer Dimensions, Length L x Width W x Height H (mm)  240×71×158 
    Rating:
    100%
    Discontinued
  23. Back sealer BS-2600
    NICHIBAN Back sealer BS-2600
    It can be easily sealed by simply passing the neck of the bag through the groove. Since the groove is slanted, it can be sealed with a light force. It is a rotary system that can seal continuously and has good work efficiency, and tape can be used up to 9 mm width / 100 m winding. For neck seals ... Read More
    Color  Red  Mass (g)  900  Suitable Tape Width (mm)  Trusco Part No.  356-4568  Dimensions, Width W x Depth D x Height H (mm)  75×238×153 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction