All Category

Kitchen & Kitchenware / Restaurant & Shop Supplies

View : Grid List
Filter

Items 1 - 40 of 556

Set Ascending Direction
  1. Unix Tightlock (Antibacterial)
    ASVEL Unix Tightlock (Antibacterial)
    Securely sealed with a 4-point lock with packing. Prevents juice leakage without losing freshness. Comes with a convenient capacity scale. Silver ion antibacterial processing. The packing can be removed and washed. Microwave compatible (You can use it in the microwave by removing the lid.) * Plea... Read More
    Shape  Square  Material (Main Unit)  PP (polypropylene)  Heat Resistance Temperature (℃)  -20℃~+140℃  Material (Lid)  PP (polypropylene)  Material (Gasket)  Silicone rubber 
    Rating:
    95%
    from S$4.49
    Min. 2 days
  2. Unix Kitchen Container
    ASVEL Unix Kitchen Container
    Comes with packing to improve airtightness. It is a lock method that opens and closes easily. It has a scale on the main body. If it is the same size, it can be stacked up to 3 levels. * Microwave cannot be used.
    Shape  Square  Material (Main Unit)  PP (polypropylene)  Heat Resistance Temperature (℃)  -20~110  Material (Lid)  PP (polypropylene)  Material (Gasket)  Silicone rubber  Material (Buckle)  ABS resin 
    Rating:
    86%
    from S$16.99
    Min. 2 days
  3. Heat-resistant Measuring Cup Clear
    ASVEL Heat-resistant Measuring Cup Clear
    Heat resistant type that can pour boiling water. Uses a scale that is easy to see and measure. * Cannot be used in microwave ovens.
    Color  Clear  Material (Main Unit)  AS  Heat Resistance Temperature (℃)  100 
    Rating:
    88%
    from S$4.69
    Min. 2 days
  4. N Poze Drainer Set with Hood (Large)
    ASVEL N Poze Drainer Set with Hood (Large)
    Designs and colors that fit the modern kitchen environment. We pursued a form that fits in your hand and good drainage. A plate with a diameter of 21 cm fits. Comes with a chopstick stand that can be freely removed. Bottom mesh design that drains well and is easy to wash. It can be used hygienica... Read More
    Material  PP 
    Rating:
    84%
    from S$29.99
    Min. 2 days
  5. Bell-One Heat Resistant Measuring Cup
    ASVEL Bell-One Heat Resistant Measuring Cup
    It has a heat resistant temperature of 100 ° C. With a scale that is easy to read and can be seen from above. A sharp spout. It can be washed in the dishwasher. It is a scale that can be seen from above.
    Material  AS resin 
    Rating:
    85%
    from S$6.69
    Min. 2 days
  6. Will Unit Rolling Cart Slim 330
    ASVEL Will Unit Rolling Cart Slim 330
    Kitchen rack with casters Effective use of kitchen space! Slim 33 cm wide 3-tier kitchen wagon. Small items around the kitchen, seasonings, retorts and canned foods can be neatly stored in the wagon. Easy to put in and out and move with casters. Assembled type (immersion)
    Color  White 
    from S$36.99
    Min. 2 days
  7. N POSE Dish Drainer Set (Medium)
    ASVEL N POSE Dish Drainer Set (Medium)
    Antibacterial action with the power of Ag +, can be used hygienically
    Material  PP 
    from S$18.99
    Min. 2 days
  8. N Poze Drainer Bat
    ASVEL N Poze Drainer Bat
    A simple drainer basket. A set of basket and body (water receiver). Bottom mesh design that drains well and is easy to wash. As it is made of plastic, it is easy to touch the tableware, and it is light and easy to handle. Antibacterial specifications of silver ions.
    Material  Polypropylene  Color  Green 
    from S$9.59
    Min. 2 days
  9. Clear pot N
    ASVEL Clear pot N
    With packing.
    Color  Clear 
    from S$9.69
    Min. 2 days
  10. One push oiling (bottle type)
    ASVEL One push oiling (bottle type)
    Can be used continuously for about 100 times! Easy to cook! Washable and clean!
    Diameter (Φmm)  66 
    Rating:
    50%
    from S$7.59
    Min. 2 days
  11. Vacuum insulated mug
    ASVEL Vacuum insulated mug
    A vacuum-insulated stainless steel mug with a stylish design and a beautiful metallic shine. Direct drip is possible. You can put coffee dorippa directly on it (it cannot be used depending on the shape) Do not get the desk wet. Since it does not condense, it can be used safely in the office (cond... Read More
    Model Number  MG-S330N  Types of tableware  Western tableware 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  12. N Poze Vertical and Horizontal C Coat 2 Steps Drainer Slim
    ASVEL N Poze Vertical and Horizontal C Coat 2 Steps Drainer Slim
    Drainer with tray for water to flow, 2-stage type, cutting board stand, chopstick stand.
    Number of Tiers  2nd grade 
    from S$55.99
    Min. 2 days
  13. N Forma F3
    ASVEL N Forma F3
    Seasoning rack Spice rack Hooded lid cover storage A lot of seasonings can be stored! A seasoning case that can store a lot of seasonings together. Powdered cheese and Tabasco can be stored upright in the upper hooded tray. The bottom row has a seasoning pot that can store salt, sugar, and potato... Read More
    Color  White 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  14. N Poze vertical and horizontal combined W coat 2 steps drainer slim
    ASVEL N Poze vertical and horizontal combined W coat 2 steps drainer slim
    Drainer with tray for water to flow, 2-stage type, cutting board stand, chopstick stand.
    Number of Tiers  2nd grade 
    from S$36.99
    Min. 9 days
  15. Water Pitcher Drink Bio
    ASVEL Water Pitcher Drink Bio
    One push OPEN! Vertical and horizontal placement OK! Material: Body / AS resin lid / polypropylene packing / silicone rubber. With a secure lock for horizontal placement. Wide mouth type that is easy to wash.
    Color  White 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  16. Kurezu lunch box
    ASVEL Kurezu lunch box
    Large capacity in one stage! Lunch box with chopsticks "Klez" A durable and hygienic slim type lunch box made of stainless steel. The 2-lock lid and packing firmly prevent juice leakage. It comes with a partition that is convenient for sorting side dishes, and comes with 18.5 cm chopsti... Read More
    Material  Body, cover: stainless steel, etc.  Color  Silver  Number of Tiers  1 stage 
    from S$33.99
    Min. 6 days
  17. Poze  W coat  2 steps  Drainer
    ASVEL Poze W coat 2 steps Drainer
    A two-stage drainer basket that is perfect for a system kitchen. Vertical / horizontal installation is OK. Slim design that does not take up space. With rust prevention processing. With water stopcock. The tray and body are separated. The tray, chopstick stand, and drain are silver ion antibacter... Read More
    Color  White  Number of Tiers  2nd grade 
    from S$58.99
    Min. 13 days
  18. N Poze Vertical / Horizontal C Coat Drainer
    ASVEL N Poze Vertical / Horizontal C Coat Drainer
    Drainer with tray through which water flows, wide type.
    from S$43.99
    Min. 5 days
  19. Kurezu lunch box
    ASVEL Kurezu lunch box
    Large capacity with 2 tiers! Lunch box with chopsticks "Klez" A durable and hygienic slim type lunch box made of stainless steel with 2 tiers. The 2-lock lid and packing firmly prevent juice leakage. It comes with a partition that is convenient for sorting side dishes, and comes with 18... Read More
    Material  Body, cover: stainless steel, etc.  Color  Silver  Number of Tiers  2nd grade 
    Rating:
    50%
    from S$36.99
    Min. 6 days
  20. N Poze drainer tray
    ASVEL N Poze drainer tray
    A reversible drainer tray that can be switched between water stoppage and drainage by turning it over. Wide size that can hold large washing items. Antibacterial specifications of silver ions.
    Material  Polypropylene  Color  Green 
    from S$12.99
    Min. 6 days
  21. Forma wire frame 2
    ASVEL Forma wire frame 2
    A set of fashionable seasoning pots and wire racks A collection of seasonings! A simple and modern wire rack with a seasoning pot. A set of 2 seasoning containers and a seasoning stand. With a shelf board on which seasonings can be placed.
    from S$33.99
    Min. 6 days
  22. C Lantus SA-800
    ASVEL C Lantus SA-800
    Number of Tiers  1 stage 
    from S$18.99
    Min. 9 days
  23. Poze drainer set
    ASVEL Poze drainer set
    A drainage basket with a beautiful form. For both vertical and horizontal installation. Slim size. With a movable drain. Horizontal / vertical installation is OK. With water stopcock. The tray and body are separated. Antibacterial specifications of silver ions (excluding faucets). With cutlery st... Read More
    Color  White 
    from S$24.99
    Min. 10 days
  24. Drinks and bios that can be placed vertically D-222
    ASVEL Drinks and bios that can be placed vertically D-222
    Simple design that can be placed vertically and horizontally. Tea shib prevention processing. * When using hot water, do not cover it until it cools to room temperature.
    Capacity (L)  2.2  Heat Resistance Temperature (℃)  100 
    Rating:
    82%
    from S$13.99
    Min. 2 days
  25. Seal container natural (antibacterial Ag)
    ASVEL Seal container natural (antibacterial Ag)
    Container / lid Not compatible with microwave oven
    Material  Body = PP, lid = PE  Shape  Square  Color  Natural 
    Rating:
    89%
    from S$9.59
    Min. 2 days
  26. Unix Circle Pot
    ASVEL Unix Circle Pot
    With a screw-type lid and removable packing, it has excellent airtightness. Can be stacked. * Please remove the lid when heating in the microwave.
    Specification  Silver ion antibacterial processing  Shape  Round type 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  27. Seasoning bottle wide mouth
    ASVEL Seasoning bottle wide mouth
    You can quickly pour a variety of seasonings! Narrow and wide mouths to choose from. "Scaled tabletop seasoning bottle" that is convenient for everyday use
    Material  Body/Lid/Cap: Polyethylene  Color  Orange 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  28. Airtight Rice Bin (with Seal)
    ASVEL Airtight Rice Bin (with Seal)
    With packing and lock to prevent moisture and oxidation
    Color  Natural 
    Rating:
    97%
    from S$16.99
    Min. 2 days
  29. N Poze  Washing tub (square type)
    ASVEL N Poze Washing tub (square type)
    A design that fits the shape of the sink. Antibacterial with the power of silver ions. Draining drainboard shape.
    Material  Body / PP 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  30. Forma My Style Series Soy Sauce
    ASVEL Forma My Style Series Soy Sauce
    A tabletop seasoning container with a beautiful brilliance of stainless steel.
    Rating:
    100%
    from S$8.49
    Min. 2 days
  31. Seasoning bottle narrow mouth
    ASVEL Seasoning bottle narrow mouth
    You can quickly pour a variety of seasonings! Narrow and wide mouths to choose from. "Scaled tabletop seasoning bottle" that is convenient for everyday use
    Material  Body, lid = polyethylene 
    from S$5.59
    Min. 2 days
  32. N Pose Triangle Corner
    ASVEL N Pose Triangle Corner
    Small triangular corner. Excellent drainage with long slits. A plaque shape that is easy to wash because it has no corners. Antibacterial specifications of silver ions.
    Material  Polypropylene  Color  White 
    from S$3.59
    Min. 2 days
  33. Big ice tray with lid
    ASVEL Big ice tray with lid
    Can be stacked in the freezer! With a lid to prevent odor transfer!
    Material  Body / lid = PP  Number of Holes  10 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  34. 3-stage slim ice tray
    ASVEL 3-stage slim ice tray
    An ice tray series with a lid that prevents odor transfer and produces delicious ice.
    Material  Body, lid, holder = PP  Color  White  Number of Holes  21 (3 steps total) 
    Rating:
    90%
    from S$7.69
    Min. 2 days
  35. Forma One Push Soy Sauce Bottle
    ASVEL Forma One Push Soy Sauce Bottle
    Adjustable amount of output. You can easily pour a drop or a small plate. Because it is a glass body, it is durable and clean.
    Rating:
    100%
    from S$9.99
    Min. 2 days
  36. N Pose Bowl
    ASVEL N Pose Bowl
    Designs and colors that fit the modern kitchen environment
    Material  Body = PP  Color  White  Size  Type 24  Heat Resistance Temperature (℃)  110 
    from S$5.59
    Min. 2 days
  37. Forma Table Custer 18
    ASVEL Forma Table Custer 18
    Transparent hooded seasoning bottle holder A table caster with a lid that can store various things cleanly. A case that is hard to get dirty with insects and dust. Compact slim. The hood can be removed to keep it clean at all times. A collection of seasonings and other small items that you use al... Read More
    Material  Body / Food Tray / PS Stopper / PP  Mass (g)  282 
    Rating:
    60%
    from S$15.99
    Min. 2 days
  38. N Poze scrubbing can (M type)
    ASVEL N Poze scrubbing can (M type)
    Sucker mounting Antibacterial sponge rack A kitchen sponge holder with antibacterial treatment that can be used cleanly. It is used by attaching it to the side of the sink with a suction cup to store small items such as dishwashing detergent bottles, sponges, and scrubbing brushes. The power of s... Read More
    Material  Body: PP, Suction cup: Elastomer  Color  White 
    from S$4.19
    Min. 2 days
  39. Rice box for drawer (with packing)
    ASVEL Rice box for drawer (with packing)
    Ideal for system kitchens! The drawer is refreshing and the upper part can be opened and closed. With measuring cup with scale
    from S$26.99
    Min. 2 days
  40. N Forma Food 29
    ASVEL N Forma Food 29
    A hygienic seasoning case with a hood. * Do not use near fire. * Advance payment for 2 or more cases (excluding Hokkaido, Okinawa and remote islands).
    Mass (g)  850 
    from S$46.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 556

Set Ascending Direction