A folding table that can be used in two ways, high and low! The table can be adjusted to two heights! The joint pipe quickly turns into a high table! One-touch joint type that makes it easy to attach and remove the joint pipe. With an attachment for storing the joint pipe on the back side of the ... Read More
As a long cushion that can be comfortably seated by two adults! Great for nap mats! Easy operation just by opening the valve! Comfortable sleeping with urethane foam.
Length (cm) 120 Thickness (cm) 2.5 Width (cm) 55 Mass (g) About 900 Storage dimensions (cm) Outer diameter 10 x length 59
With this one, the variety of skillet dishes will expand. The back side has protrusions that allow water vapor containing the flavor of the ingredients to fall down.
Made of lightweight and excellent heat conduction aluminum. The surface is hard anodized and the inner surface is fluororesin. Hard alumite processing: The surface of the cooker is hard alumite (anodized) with high corrosion resistance. Fluororesin processing: The inner surface of the pan / fryin... Read More
The compact size makes it ideal for cherry blossom viewing and excursions! A round stove that is easy to enclose. Compact storage makes it light and convenient to carry.
Mass (kg) 1.3 Dimension (mm) Outer diameter approx. 360 x height 190
Hard to burn! Fiber line processing Fiber line processing is a special processing that makes fibrous irregularities stand out on the metal surface. It comes into contact with ingredients at random points, has good oil compatibility, and prevents scorching and sticking. Delicious in a stone oven: ... Read More
Wall Thickness (mm) 1.2 Material (Main Unit) Iron Surface Treatment Silicone resin coating
One-push opening and closing. Easy to clean with removable lid. Since the lid is flat, it can also be used as a simple table. The large 30 and 35 are large handles that are easy to hold.
Allowable Low Temperature (℃) -10 Heat Resistance Temperature (℃) 80