Kitchen & Kitchenware / Restaurant & Shop Supplies
Other Related Pages
- PEARL METAL Amazing Lightness Blue Diamond Coat Frying Pan (Gas Fire Only)Surprisingly light! Three-layer structure with blue diamond coat. Strong coating. Scratch resistant, stain resistant, non-stick! It's light so you won't get tired even if you use it every day! The 26cm type is lighter than 481g, which is less than 500g!Metal spatula used Possible
- PEARL METAL Heat resistant antibacterial cutting boardYou can use a dishwasher / dryer. It is not easily deformed and does not easily damage the knife blade. Staphylococcus aureus / Escherichia coli sterilization rate of 99% or more. Hot water disinfection OK Chlorine bleaching OK Double-sided use OKMaterial Polyethylene Heat Resistance Temperature (℃) 90 Dishwasher Household use
- PEARL METAL Cool storage + PET bottle cooler for both 500 and 600 mLA 500ml / 600ml PET bottle can be put in as it is. For keeping PET bottles cold. Excellent cold insulation effect with vacuum double structure.Mass (g) 305
- PEARL METAL ISIS II Stainless Steel Table PotOne-touch type that can be poured just by pushing the lever. Supports both heat and cold insulation.Opening Diameter (Φmm) 60
- PEARL METAL Rise Blue Diamond Coat IH compatible deep frying panStrong coating that can also be used with a durable specially processed metal spatula Compatible with all heat sources that can be cooked with a small amount of oil without sticking dirt and kogation
- PEARL METAL 3 steps of string screenYou can easily make dried fish at home !! Excellent ventilation! Shut out pests with a fine mesh! You can make dried vegetables !!
- PEARL METAL Secure pipe shelvesEffective use of space around the sink. Telescopic type that can adjust the height and width according to the space. Since it can be stacked or connected back and forth, you can functionally expand the storage space by arranging multiple items.Mass (g) 445
- PEARL METAL Super light diamond coat frying panOverwhelming lightness to have! Upper part, lightweight, resistant to scratches. A strong coating that can be used with a metal spatula. It is easy to wash because there are no rivet protrusions on the inner surface. For gas fire onlyMaterial (Main Unit) Aluminum alloy Heat Resistance Temperature (℃) 150 Material (Handle) Phenolic resin
- PEARL METAL Actia Stainless steel two-stage drain basketMaterial Stainless steel Number of Tiers 2nd grade
- PEARL METAL Case with clove hoodWidely open for easy access The transparent hood allows you to store seasonings and small ingredients that are easy to see. Hygienic by preventing dust and insects. For storing seasonings. For storing baby products.
- PEARL METAL Antibacterial Cutting Board with Bincho Charcoal, Dishwasher-SafeContains Bincho charcoal and antibacterial agent. Bincho charcoal black color dishwasher compatible with easy-to-see ingredientsMaterial Elastomer Heat Resistance Temperature (℃) 130
- PEARL METAL Made in Japan 18-8 Stainless Steel Drainer BasketA drainer basket with water flowing through the sink. * Please combine the necessary items. Option sold separatelyMass (g) 1300
- PEARL METAL Gooty Stainless Steel BowlA basic shape suitable for mixing, combining, and whipping.Material Stainless steel Dishwasher ○from S$4.39Min. 2 days
- PEARL METAL Ajimi Aluminum Row SaucepanWith both mouths that are easy to pour.Suitable for For gas fires only
- PEARL METAL Ardeo Draining basket (tray through which water flows)Heat Resistance Temperature (℃) (Tray drainer pocket) 100
- PEARL METAL Simple Me Digital Kitchen ScaleLightweight up to 2.0 kg in 1 g increments. Scale digital display window. Auto power off function. A kind design that automatically turns off the power in about 65 seconds. Easy! Additional lightweight. Only the weight of the contents can be reduced by subtracting the weight of the capacity.Specification 2.0kg Material ABS resin Mass (g) 217 Heat Resistance Temperature (℃) 70 Unit of Weighing kg
- PEARL METAL Iron Frying PanIdeal for high heat dishes. For sauteing and steak.Metal spatula used Impossible
- PEARL METAL Clove cutlery case with lidSince it can be stacked and stored, a small space can be effectively used. It is hygienic with a lid. The stepped shape makes it easy and convenient to take out.Material AS resin Mass (g) 227 Heat Resistance Temperature (℃) 80from S$9.89Min. 2 days
- PEARL METAL Moon Rabbit Stainless steel kettleHeat Resistance Temperature (℃) 150
- PEARL METAL Stainless steel pressure-switchable pressure cookerAn easy-to-use pressure cooker that pursues lightness. The pressure can be switched between low pressure and high pressure. Time saving and economical. Soft to the core by pressure cooking. Compatible with all heat sources. With recipe book
- PEARL METAL Style Basic Double Stainless BottleA simple design + easy-to-use bottle. Easy-to-pour one-touch button Easy-to-hold mug typeCool Keeping Temperature 10 degrees or less (6 hours) Product Type With cup
- PEARL METAL Estadio Drainer basketComes with a cutting board holder and a drainer pocket for spoons and chopsticks. Easy to clean with a sliding trayMass (g) 730
- PEARL METAL H & B Silicone TongsA tong with a soft spring and easy to use. With a lock function that is convenient for storage. Dishwasher compatiblefrom S$11.99Min. 2 days
- PEARL METAL Simple storage Slim drainer rack 2 stepsRust-proof processing. Inclined tray with drain plug. By rotating the lower tray, drainage is possible at either the left or right sink position. With cutting board holder and drainer pocket.Mass (g) 2000 Number of Tiers 2nd grade Heat Resistance Temperature (℃) Polypropylene = 100from S$75.99Min. 2 days
- PEARL METAL Petit Cook Enamel Milk PanCompatible with all heat sources. With a convenient scale on the inside.Mass (g) 390 Surface Treatment Enamel
- PEARL METAL Made in Japan 18-8 Stainless Steel Slim Drainer BasketA drainer basket with water flowing through the sink. * Please combine the necessary items. Option sold separatelyMass (g) 1000
- PEARL METAL ENJOY KITCHEN silicone tongsMade of silicone rubber with excellent heat resistance. Lock function that is convenient for storage.Heat Resistance Temperature (℃) 250 Dishwasher ○
- PEARL METAL Vacuum convenience store cupA vacuum cup that holds a convenience store cup as it is. Heat conduction is suppressed by the stainless steel vacuum insulation structure, and it exhibits excellent heat retention and cold retention. Compatible with large size hot coffee in convenience stores and regular size iced coffee. It fit... Read MoreTypes of tableware Western tableware
- PEARL METAL Cafe mug antique mug with vacuum lid 330With a lid, it is effective for keeping warm and cold. It also prevents dust from entering. As it is a wide mouth type, the dripper can be used directly. With convenient internal scaleMass (g) 208
- PEARL METAL Simple Wear Stainless Steel Dish DrainerComes with a stainless steel tray that receives the water from the dishes. With a pocket for chopsticks and spoons. You can stand the plate and drain it.Material Stainless steel
- PEARL METAL Ardeo Drain basket (tray through which water flows) Vertically placedYou can save the trouble of throwing away the water in the tray. Water flows through the ditch into the sink, so the tray is always clean. Stand the plate and drain it cleanly. With drainer pocket.Specification Vertical placement Mass (g) 830from S$26.99Min. 2 days
- PEARL METAL New Fore Fluorine Processing Induction Compatible Egg Frying PanIt is hard to stick and can be cooked with a little oil. Compatible with all heat sourcesMass (g) 334
- PEARL METAL Cho HOT Stainless steel wide-mouth kettleConvenient when you want to use a little hot water. Efficiently boil a small amount because it is small Approximately 3 tea cups * For gas fire onlyMass (g) 348 Heat Resistance Temperature (℃) Phenolic resin = 150, nylon = 200 Full capacity (L) 1.2
- PEARL METAL Aqua Splash 18-8 stainless steel DX drain plug netThe fine mesh catches small dust, so you can throw away the dust without touching the dirty dust.