Registers
Other Related Pages
- CASIO Electronic cash register standard model SR-S200Support store management in cooperation with smartphones. Advanced model for various stores. Cash register + smartphone = increased sales! You can see sales on your smartphone! You can see profits on your smartphone! A new generation of cash registers that connect your cash register and smartphon... Read MorePower Consumption (W) Approximately 5.5 during operation Power Supply AC100V 50/60Hz Interface [SD / SDHC card slot] 1 Type of Printing 1 sheet thermal printer method Battery Life 1 year Keyboard Stroke key method 2 key rollover Feeding method Drop-in method Wireless Communication System Bluetooth®; Low EnergyDiscontinued
- Clover Electronics Electronic cash register JET-M1200RVarious easy-to-use functions are compactly condensed. It can be widely used with thermal printers and SD card slots that can print kana, katakana, kanji, and romaji. Easy setting on PC. Supports store name logo / store name stamp. The 2-sheet type allows you to print receipts and journals at the... Read MoreRoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- TOSHIBA TEC Electronic cash registerVarious ideas from the user's perspective that can be understood by comparison. A cash register that is forever cute. 10 department types (MA-550-10), departments and amounts are color-coded for easy-to-read large LED display. Receipts and receipts can be issued quickly without having to wait... Read MoreType 10 divisions Material Metal, plastic, etc. Color WhiteDiscontinued
- CASIO Net register TE-2800Internet direct connection register "Net cash register", 2 sheets, stroke keys. A new low-end model that can be connected to a net cash register. Compact and stylish design that saves space. In addition to Kanji receipts and horizontal receipts, sales journals can also be output. A ther... Read MoreType 25 sections 20000PLU Keyboard strokeDiscontinued
- SHARP Electronic cash register XE-A407-WKeyboard type by block Arrange the amount input, classification key, and sales key for each block. Product categories can be managed by dividing them into 20 categories (20 departments), and departments can be divided into up to 12 groups. Products can be set as PLUs up to 10,000, which can be us... Read MoreColor White Power Input (V) AC100(50/60Hz) Power Consumption (W) Operating: 16, Standby: 7.8, Sleep: 7.3 Number of print (digits) 30 Type of Printing Thermal line dot method Supported memory cards SDHC:4~32GBDiscontinued
- SHARP Battery for electronic register XE-A147Battery for exclusive use of XE-A147. Since you can register up to 8 departments, you can manage sales for each department. Since it is equipped with a thermal printer, horizontal receipts can be issued. It is also possible to link with a personal computer using an SD memory card. The dedicated b... Read MoreAs ONE Part Number 8-9059-11Discontinued
- SHARP Electronic cash registerAn easy-to-use cash register that can issue receipts and receipts. Data can be managed in 8 departments and SD cards. Easy setting with customer support tool.Type 8 divisions Material acrylic resin Color WhiteDiscontinued
- CASIO Electronic cash register small drawer typeFull flat touch key with 1-sheet thermal printer. "Backlit liquid crystal display" that can also display Chinese characters Easy "Kanamekuri input" with 10 keysSpecification Issuance of receipt (horizontal type) Type 4 divisions Keyboard 30 touch keysDiscontinued
- CASIO Electronic cash register SE-G2For those who want to use it simply, considering smart functions, operability, and cost. A basic model that pursues simplicity, convenience, and ease of use. Supports multiple tax rates (supports new consumption tax). You can easily change the consumption tax rate yourself. Compatible with two ty... Read MoreSpecification Drawer / S, Receipt / 1 sheet Type 4 divisions Keyboard strokeDiscontinued
- CASIO registerFull of useful functions from retail stores to restaurants !! Easy and convenient user-friendly register. Uses an antibacterial processed keyboard. It suppresses the growth of bacteria and mold. [Easy operation and kind design] Easy setting of date and time with interactive menu. You can select a... Read MoreType Thermal printer, 8 divisions, 1 sheetDiscontinued
- CASIO Electronic cash register TE-400Standard cash register, 1 seat, stroke key. Reliable performance and stylish design. A basic model that pursues simplicity, convenience, and ease of use. Stroke type with split arrangement that is easy to push. With product classification of 600 PLU in 10 departments, detailed sales management is... Read MoreType 10 divisions 600 PLU Print Density 384 dots Keyboard strokeDiscontinued
- SHARP Electronic cash register XE-A417-BEquipped with 70 flat keyboard type direct PLU keys as standard equipment. Up to 210 PLU keys can be used by switching the 3-sided menu. Product categories can be managed by dividing them into 20 categories (20 departments), and departments can be divided into up to 12 groups. Products can be set... Read MoreColor Black Power Input (V) AC100(50/60Hz) Power Consumption (W) Operating: 16, Standby: 7.8, Sleep: 7.3 Number of print (digits) 30 Type of Printing Thermal line dot method Supported memory cards SDHC:4~32GBDiscontinued
- CASIO Electronic cash register 30 (medium size drawer)A new type drawer made of steel, a keyboard type that is ideal for various shops. Since the main body display can display kanji and hiragana, a 5-color backlit liquid crystal display is adopted. It can be notified by changing the color when a mode error occurs, making it ideal for preventing erro... Read MoreColor GrayDiscontinued
- CASIO Casio register (25 divisions)Uses an antibacterial processed keyboard. Drop-in method for speedy roll paper replacement. You can easily register products as if you were using a mobile phone. Backlit liquid crystal display that can be easily operated with an easy-to-read kanji display.Power Input (V) Single phase 100V 50 / 60Hz Power Consumption (W) 11 Ambient Temperature (℃) 0-40, humidity 10-90% RHDiscontinued
- CASIO Electronic cash register TK-400Equipped with standard cash register, 1-seat, touch key, and powerful multi-line display. Pursuing significant enhancement of display performance, ease of use and improvement of setting efficiency. You can easily manage individual items for each menu. Stroke key + touch key type that meets the ne... Read MoreType 4 divisions 72 touch keys Print Density 384 dots Keyboard Touch keyDiscontinued
- CASIO Electronic cash register 25 (medium size drawer)A keyboard type that is ideal for various shops, and a new steel type drawer that can be selected according to the application. The main body display uses a backlit liquid crystal display that can display kanji and hiragana. By displaying the product name etc., you can operate while checking the ... Read MoreColor GrayDiscontinued
- CASIO registerAntibacterial processed keyboard. Compact space-saving design with smart design. Achieves quietness. Uses an antibacterial processed keyboard. Uses antibacterial resin with consideration for hygiene. It suppresses the growth of bacteria and mold. Equipped with a large 2-stage backlit LCD that sup... Read MoreDiscontinued
- SHARP Electronic cash register XE-A407-BKeyboard type by block Arrange the amount input, classification key, and sales key for each block. Product categories can be managed by dividing them into 20 categories (20 departments), and departments can be divided into up to 12 groups. Products can be set as PLUs up to 10,000, which can be us... Read MoreColor Black Power Input (V) AC100(50/60Hz) Power Consumption (W) Operating: 16, Standby: 7.8, Sleep: 7.3 Number of print (digits) 30 Type of Printing Thermal line dot method Supported memory cards SDHC:4~32GBDiscontinued
- SHARP Electronic cash registerSince you can register up to 8 departments, you can manage sales for each department. Since it is equipped with a thermal printer, horizontal receipts can be issued. It is also possible to link with a personal computer using an SD memory card. The dedicated battery is convenient when used outdoors.Display Part LED (8 digits) Function Clock function Type of Printing 1 sheet thermal typeDiscontinued
- CASIO Electronic cash register 8 divisions, reversible touch key (medium drawer)A keyboard type that is ideal for various shops, an aluminum die-cast drawer. Since the main body display can display kanji and hiragana, a 5-color backlit liquid crystal display is adopted. It can be notified by changing the color when a mode error occurs, making it ideal for preventing erroneou... Read MoreColor GrayDiscontinued
- CASIO Electronic register 4 divisions, 72 touch keys (small drawer)A keyboard type that is ideal for restaurants, a new steel type drawer. The main body display uses a backlit liquid crystal display that can display kanji and hiragana. By displaying the product name etc., you can operate while checking the registered contents. Full-scale horizontal receipts can ... Read MoreColor GrayDiscontinued
- CASIO Electronic cash register 25 (small drawer)A keyboard type that is ideal for various shops, and a new steel type drawer that can be selected according to the application. The main body display uses a backlit liquid crystal display that can display kanji and hiragana. By displaying the product name etc., you can operate while checking the ... Read MoreColor GrayDiscontinued
- CASIO Electronic cash registerDemonstrate performance in a wide range of stores. A standard model that pursues basic performance. Equipped with a thermal printer, supports new consumption tax revisions, and can issue horizontal receipts in addition to vertical receipts. Antibacterial processed keyboard. Equipped with a calcul... Read MoreKeyboard Stroke key method 2 Key rolloverDiscontinued
- CASIO Net register TK-2800Internet direct connection register "Net cash register", 2 sheets, touch keys. A new low-end model that can be connected to a net cash register. Compact and stylish design that saves space. In addition to Kanji receipts and horizontal receipts, sales journals can also be output. A therm... Read MoreType 4 sections 20000PLU Keyboard Touch keyDiscontinued
- CASIO Electronic cash register SE-S30Implemented basic performance and widely used. A safe and convenient standard model. A basic model that pursues simplicity, convenience, and ease of use. Supports multiple tax rates (supports new consumption tax). You can easily change the consumption tax rate yourself. Compatible with two types ... Read MoreSpecification Drawer / S, Receipt / 1 sheet Keyboard strokeDiscontinued
- CASIO Electronic register TE-2700-20SEquipped with standard cash register, 2-seat, stroke key, and powerful multi-line display. Pursuing significant enhancement of display performance, ease of use and improvement of setting efficiency. Achieves a full range of functions and ease of use. It also supports shops with many products and ... Read MoreSpecification Drawer / S, Receipt / 2 seat Type 20 departments 5000PLU Keyboard Stroke, number of departments increasedDiscontinued
- CASIO registerFull of simple, convenient, and easy-to-use functions! A space-saving register with enhanced basic performance. Uses an antibacterial processed keyboard. Uses antibacterial resin with consideration for hygiene. It suppresses the growth of bacteria and mold. Uses a variable drawer that can store a... Read MoreType 4 divisions, 1 seatDiscontinued
- CASIO Small drawer type registerYou can easily change the consumption tax rate yourself. Two types of consumption tax rates are available. Antibacterial processing is applied to the entire keyboard to suppress the growth of bacteria and mold. It is also considered for use in restaurants and retail stores. Uses a large, backlit ... Read MorePower Input (V) AC100±10(50/60Hz) Maximum Power Consumption (W) Operating / 10 Ambient Humidity (% RH) 10~90 Ambient Temperature (℃) 0~40 Keyboard Stroke key method 2 Key rolloverDiscontinued
- CASIO Electronic cash register 8 divisions, reversible touch key (medium drawer)A keyboard type that is ideal for restaurants, a new steel type drawer. The main body display uses a 5-color backlit liquid crystal display that can display kanji and hiragana. It can be notified by changing the color when a mode error occurs, making it ideal for preventing erroneous operations. ... Read MoreColor GrayDiscontinued