All Category

Display Furniture & Fixtures

View : Grid List
Filter

Items 1 - 40 of 1775

Set Ascending Direction
  1. Channel Support
    ROYAL Channel Support
    * The working load varies depending on the support and shelf support used.
    Thickness (mm)  2.0  Color  Chrome  Finish  Chrome  Material  Steel profile material (chrome) 
    Rating:
    92%
    from S$5.69
    Min. 2 days
  2. Wood bracket A-32 / A-33
    ROYAL Wood bracket A-32 / A-33
    Wooden metal fittings for slit hole-mounted shelf installation system. Please purchase on the left and right. For horizontal wooden shelves * The weight of the shelf support varies depending on the mating pillar. Please select the appropriate product from the design stage in consideration of the ... Read More
    Thickness (mm)  2.6  Finish  Chrome  Material  Steel special steel 
    Rating:
    94%
    from S$5.89
    Min. 2 days
  3. Partition plate Transparent PET 1.0mm thickness
    MonotaRO Partition plate Transparent PET 1.0mm thickness
    A transparent partition plate made of durable PET resin. The four corners are rounded and rounded. As a partition plate for store displays and shelf displays. * Please refrain from using it for any other purpose. * Please do not use in high temperature places. * Do not place near fire as it is da... Read More
    Material  PET  Dimension b (mm)  100  Thickness (mm)  Color  Transparent  Dimension a (mm)  50 
    Rating:
    88%
    from S$1.49
    Min. 2 days
  4. Net hook single wire type
    IRIS OHYAMA Net hook single wire type
    Diameter (Φmm)  Material  Steel 
    Rating:
    89%
    from S$1.69
    Min. 2 days
  5. PS divider
    Tomoya PS divider
    *Due to the characteristics of the material, this product may have small scratches or scratches due to contact between products, but please note that this is not a defect. *Since this product is manufactured by injection molding, there are 2 to 3 gate openings for injecting resin into the mold at... Read More
    Thickness (mm)  t1.2  Material  PS 
    Rating:
    93%
    from S$1.19
    Min. 2 days
  6. Interior mesh
    Hikari Interior mesh
    A wealth of items to keep your kitchen tidy. Material: Iron wire / epoxy powder coating Net part pitch: 50mm
    Material  Steel 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  7. B tapping 50 pieces
    ROYAL B tapping 50 pieces
    The head is smaller than the general standard product, and there is reinforcement to have meat under the neck to supplement the strength. Special tapping screw with a special tip drill to fix the channel type support to the royal thick stud (except ASF-52) * Cannot be used for commercially availa... Read More
    Material  Hardened steel  Specification  No need for pilot hole for light iron  Suitable Bit  No. 2 
    Rating:
    80%
    from S$7.29
    Min. 2 days
  8. Horizontal Bracket for Glass Shelf
    ROYAL Horizontal Bracket for Glass Shelf
    Bracket for glass shelves
    Thickness (mm)  3.0  Finish  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel special steel 
    Rating:
    100%
    from S$3.69
    Min. 2 days
  9. Slim bracket
    ROYAL Slim bracket
    A shelf holder for glass shelves with cushioning material. With tip misalignment prevention For glass shelves
    Rating:
    87%
    from S$3.69
    Min. 2 days
  10. Horizontal Glass Wooden Shelf Bracket R-110GS
    ROYAL Horizontal Glass Wooden Shelf Bracket R-110GS
    Only R type bracket is compatible with dimensions 0 to 4 Automatic lock type retaining standard equipment (Therefore, RKY is not required, and when using RPK, it is necessary to remove the standard equipment) Arm metal fittings for glass shelves (with a front tip displacement prevention structure... Read More
    Suitable for  (Stabilizer) SL  Thickness (mm)  2.6  Offset Angle (°)  Arm bracket 0.75 up  Material  Steel special steel, (cushion) EVA resin  Included Accessories  cushion 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  11. Net Hook (Φ5mm)
    AS ONE Net Hook (Φ5mm)
    Allowable Load  Size  Hook part  Material  Steel chrome plating 
    Rating:
    100%
    from S$289.90
    Min. 2 days
  12. Spill prevention 90 °
    ROYAL Spill prevention 90 °
    Spill prevention 4Φ wire (K-4S) installation, T-shaped 90 degree corner metal fittings * 4M spill prevention screw (KN) must be used together to fix to the glass shelf. * 4M spill prevention screw (KN) or spill prevention driving screw bolt (4B) must be used together to fix to the wooden shelf.
    Thread Pitch (mm)  0.7  Wire Diameter Φ(mm)  Suitable for  K-4S  Screw size  M4  Material  Steel 
    from S$3.09
    Min. 2 days
  13. Sadori Divider
    Yoshikawakuni Plastics Sadori Divider
    Organize the inside of the drawer Organize the inside of the drawer! With the partition plate and stand, you can freely partition. Since it is a stand type, even one piece can stand on its own, and it is OK to partition only vertically or horizontally! You can connect them using a single stand an... Read More
    Material  Polypropylene 
    from S$7.29
    Min. 2 days
  14. Genre POP divider W230xH210
    ZAP Genre POP divider W230xH210
    Heading 45 mm width POP compatible partition plate. For shelf headings of books, DVDs, etc.
    Thickness (mm)  Dimensions (Width W x Height H) (mm)  45×215 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  15. Stainless channel support
    ROYAL Stainless channel support
    Thickness (mm)  2.0  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304  Color  Stainless hairline 
    from S$14.99
    Min. 2 days
  16. Suction Cup for Wire Mesh Board Mounting
    Hikari Suction Cup for Wire Mesh Board Mounting
    Material: Body / ABS resin Sucker / Polyurethane / Synthetic rubber Mesh stopper / Polypropylene Load capacity: 5kg (including mesh panel weight and 2 suction cups) The mesh panel can be easily installed with a powerful suction cup. Can be used for interior mesh.
    Height (mm)  Mass (g)  26.5  Diameter (Φmm)  55  TKG Part No. (2017)  6-0722-0601  TKG Part No.  9-0810-0601  Length (mm)  About 35  Width (mm)  Φ55 
    from S$8.49
    Min. 2 days
  17. Support stud 65
    ROYAL Support stud 65
    Thickness (mm)  0.8  Length (mm)  4000  Dimension (mm)  4000  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Surface treated steel sheet 
    from S$76.99
    Min. 6 days
  18. R face out bracket 25
    ROYAL R face out bracket 25
    R type bracket Automatic lock type Retaining standard equipment Face out guard (FOC) Name 25 can be installed Face parts for hanger display that are directly attached to the foundation columns for installation systems such as slit hole-mounted shelves. * Retaining RPK cannot be used
    Thickness (mm)  (Claw) 3.0  Pipe Dimensions (mm)  Φ25.4  Color  Chrome  Offset Angle (°)  (Arm bracket) 0.75 up  Material  Steel, (tip lid) ABS resin  Wall Thickness (mm)  1.2, (claw steel) 2.6  Size (mm)  (Dowel) Φ5 × 12  Suitable for  (Stabilizer) SL 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  19. 10 wood bracket dowels
    ROYAL 10 wood bracket dowels
    Dedicated dowels for customizing compatible wooden shelf brackets or L dowels (LDs) into simple fixed dowels at construction sites * Please note that the drilling position on the wooden shelf is different from that of KD.
    Thread Pitch (mm)  0.7  Material  Brass grind  Color  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence  Screw size  M4  Included Accessories  Pan head screw with washer M4 (0.7P) 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  20. Net hook A
    Hikari Net hook A
    Mass (g)  15  Width (mm)  27  Dimensions, Width W x Depth D x Height H (mm)  28×30×65  Length (mm)  44  TKG Part No. (2017)  6-0722-0801  Height (mm)  66  TKG Part No.  9-0810-0801  Material  Steel 
    from S$4.69
    Min. 2 days
  21. Slim bracket for glass shelf
    ROYAL Slim bracket for glass shelf
    Arm brackets and slim brackets for glass shelves for installation systems such as slit-hole shelves. (With a structure to prevent slippage in front of the tip) B type bracket * Not compatible with PSL processing (PH processing)
    Specification  Arm bracket up angle: 0.75 degrees 
    Rating:
    100%
    from S$5.39
    Min. 6 days
  22. JP Bar 15
    ROYAL JP Bar 15
    RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Dimensions (mm)  Square pipe 9 × 15 × 1.2t  Material  Steel  Included Accessories  cushion 
    from S$8.49
    Min. 6 days
  23. Weld bracket WB-033
    ROYAL Weld bracket WB-033
    B type bracket Need to be used with WB-032 Arm metal fittings for wooden shelves for installation systems such as slit hole-mounted shelves For plating, painting, and other processing (semi-finished fabric of B-033) * Shelf board fixing is a prerequisite product, so no steady rest is required (ei... Read More
    Thickness (mm)  2.6t  Offset Angle (°)  Arm bracket 0.75 up  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Phosphate  Material  Steel special steel 
    from S$4.39
    Min. 2 days
  24. Swing liner for fall prevention
    NIKKEN INDUSTRY Swing liner for fall prevention
    POS compatible! You can flip it up and scan barcodes while it is installed on the shelf board. Equipment "card case (PET / PVC)" Convenient sales promotion fixtures and tool products.
    Dimension (mm)  6W 
    from S$10.99
    Min. 7 days
  25. Slim slope hook
    ROYAL Slim slope hook
    Thickness (mm)  (U-shaped) 2.0  Wire Diameter Φ(mm)  Suitable for  SLB-14  Material  Steel 
    from S$8.69
    Min. 17 days
  26. Inclined bracket shelf top
    ROYAL Inclined bracket shelf top
    Applicable glass thickness (mm)  5~8  Color  Clear  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polycarbonate 
    from S$1.89
    Min. 6 days
  27. L-type stopper bar rubber 10 pieces
    ROYAL L-type stopper bar rubber 10 pieces
    Thickness (mm)  3.0  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Soft resin  Color  Transparent 
    from S$9.79
    Min. 6 days
  28. Wooden shelf fixed dowels
    ROYAL Wooden shelf fixed dowels
    Dedicated dowel wooden shelves for customizing compatible wooden shelf brackets to wooden shelf fixed dowel type products at construction sites
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Nickel color  Material  Zinc die-cast / SUS301 / steel  Included Accessories  securing bracket 
    from S$29.99
    Min. 6 days
  29. AT-P A tapping chrome
    ROYAL AT-P A tapping chrome
    It has a smaller head than the general standard and is reinforced under the neck to give it strength. Screws that secure the channel columns to the wooden base * Color painting is available only on the screw head.
    Head Diameter (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    77%
    from S$3.69
    Min. 2 days
  30. Wooden shelf bracket (R type)
    ROYAL Wooden shelf bracket (R type)
    R type bracket only Dimension 0-4 compatible Automatic lock type retaining standard equipment Arm metal fittings for wooden shelves in the installation system such as slit hole hanging type shelves * Shelf board fixing is a prerequisite product, so no steady rest is required (either simple fixing... Read More
    Thickness (mm)  2.6  Offset Angle (°)  Arm bracket 0.75 up  Material  Steel special steel 
    Rating:
    93%
    from S$9.29
    Min. 2 days
  31. Horizontal bracket for wooden shelf board
    ROYAL Horizontal bracket for wooden shelf board
    It is a bracket for wooden shelves of the same level as A-32 / A-33. Please use it as an intermediate receiver. Horizontal bracket for wooden shelves * Allowable load is a guide when using ASF-1.
    Material  (Nail) Steel special steel  Thickness (mm)  2.6  Finish  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Intermediate receiver 
    Rating:
    84%
    from S$5.59
    Min. 2 days
  32. Wood tapping 50 pieces
    ROYAL Wood tapping 50 pieces
    General standard wood screws used when screwing wooden shelf boards to arm brackets for wooden shelves
    Size (mm)  16  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Hardened steel  Suitable Bit  No. 2  Color  Unichrome 
    Rating:
    87%
    from S$5.29
    Min. 2 days
  33. Hanger bracket A-80S
    ROYAL Hanger bracket A-80S
    Only size 0-4 compatible Automatic lock type retaining standard equipment A type bracket can be used together Same level bracket: A-78S Anti-sway (NPL) standard equipment (However, SL can be used separately if it is attached to the tip pipe and the anti-sway is also used on the claw side) PSL pro... Read More
    Thickness (mm)  3t  Offset Angle (°)  Arm bracket 0.75 up  Color  Chrome  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel special steel 
    Rating:
    93%
    from S$6.99
    Min. 2 days
  34. Divider
    OPEN INDUSTRIES Divider
    As a display item at the store
    Wall Thickness (mm)  Material  PET  Color  Transparent 
    Rating:
    83%
    from S$16.99
    Min. 2 days
  35. Hook for display stand
    TRUSCO Hook for display stand
    We have 3 different lengths.
    Type  hook  Hook diameter (mm)  Maximum Loading Capacity (kg)  0.5 
    Rating:
    89%
    from S$4.19
    Min. 2 days
  36. H barender steel
    ROYAL H barender steel
    Thread Pitch (mm)  1.25  Screw Dimensions  M8 
    Rating:
    87%
    from S$4.49
    Min. 2 days
  37. Royal hanger bracket for round pipe
    ROYAL Royal hanger bracket for round pipe
    Safe load → Static load with brackets on both sides (when using two) * The above load uses Royal Support ASF-1. When used at 920 mm intervals. * When the screw is working with the base completely. * When using Support AWF-5, it will be 50% of the above load. * Safety load is a reference value. Pl... Read More
    Rating:
    100%
    from S$3.69
    Min. 2 days
  38. H bar 32Φ
    ROYAL H bar 32Φ
    Round pipe for horizontal display of hangers
    Wall Thickness (mm)  1.2t  Material  Steel special steel  Pipe Dimensions (mm)  Φ31.8 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  39. Fold bracket left and right set B-032 / 033
    ROYAL Fold bracket left and right set B-032 / 033
    B type bracket. Arm metal fittings for wooden shelves in the installation system such as slit hole hanging type shelves * Shelf board fixing is a prerequisite product, so no steady rest is required (either simple fixing dowel type or WT-P screw fixing is required) * Cannot be used to prevent it f... Read More
    Number of Teeth  Thickness (mm)  2.6t  Offset Angle (°)  Arm bracket 0.75 up  Material  Steel special steel 
    Rating:
    93%
    from S$9.59
    Min. 2 days
  40. GP dowels 10 pieces
    ROYAL GP dowels 10 pieces
    Dedicated to GP dowel pillar system, dowel for hooking type wooden shelf board installation
    Nominal Size  Material  Aluminum sawing  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$5.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1775

Set Ascending Direction